It shines big with a small body. Visibility is greatly improved by adopting high-brightness LED and improving the lens. High waterproofness due to double packing. Economic design that does not light up during the day due to the sunlight valve. With a guide that is easy to attach to a ponden rod. ... Read More
Suitable Battery AA alkaline batteries Main Materials ABS resin Battery Life About 20 days Material (Cover) Acrylic Mass (g) Approx. 100 (excluding batteries) Overall Length (cm) Approximately 14 (including lighting) Light Source High brightness LED Light Color White light
1.5V type! After the red glows, the selected color flashes at high speed! It can be differentiated from other companies' products! Equipped with high-brightness LED 1.5V (using one AA battery) As it is completely waterproof, it can be used underwater. It can be used as a flashing light, indic... Read More
Dimension (mm) 144×55 Power Supply Alkaline battery: 1 x 1 (1.5V)
It is a two-stage type with rainbow colors on both the upper and lower tiers. !! You can also choose the switch specifications! High brightness type If the conditions are good, you can check even 4km away! Equipped with high-brightness LED Can be used as a 6V rainbow color flashing light, indicat... Read More
Mass (g) 146 Dimension (mm) 185×48 Power Supply Alkaline battery: AA (1.5V) 4 (6V) Type CSX2-RGB Color Full color Light Color RGB color (rainbow color)
3V type! Model change. It has a new double packing structure. Equipped with high-brightness LED 3V (using 2 AA batteries) It can be used as a flashing light, indicator light, or sea light. As it is completely waterproof, it can be used underwater. It turns on automatically when it gets dark and t... Read More
Flickering 1.5 seconds (interval) Mass (g) 100 Dimension (mm) 220×51 Type CL
When the sun goes down, it senses the darkness and automatically flashes. When the sun rises, it senses the brightness and automatically turns off and starts charging. No wiring work or battery replacement is required. Ideal for warning and guidance at farms and accident prevention at offshore ci... Read More
Conditions to Use -25℃~+60℃ Viewing distance 1.5km Mass (g) 172 maximum output (mW) 180 Nominal Voltage (V) 2.5 Output Voltage (V) 3 Output Current (mA) 60 Product Type Electric double layer capacitor Suitable for Nominal capacity: 100F Performance Number of flashes: 15 times / minute Installation Shock resistant silicone enclosure Light Source Super bright LED Type Waterproof structure
Equipped with the latest SMD type LED [M3011 series] Single color type White Green Blue Red Yellow You can choose from 5 colors 1 color for 3 blinks (1 second) pause (0.5 seconds) → Repeatedly equipped with high-brightness LED 3V (using 2 AA batteries) It can be used as a flashing light, indicato... Read More
Battery Life 10 days (10h/day) Size (mm) 200×40 Mass (g) 60 Power Supply Alkaline battery AA (1.5V) x 2 (3V) Water depth (m) Proof: 1
Equipped with the latest SMD type LED [M3013 series] 3-color type Can be differentiated from other products! Flashes in 3 colors per second 3V with high brightness LED (using 2 AA batteries) It can be used as a flashing light, indicator light, or sea light. Maximum reach Approximately 1km (* Depe... Read More
Water depth (m) Proof: 1 Battery Life 10 days (10h/day) Mass (g) 60 Size (mm) 200×40 Power Supply Alkaline battery AA (1.5V) x 2 (3V)
Overall Length (m) 0.42 (including lighting) Main Materials ABS resin Battery Life About 70 days Mass (kg) Approx. 1 (excluding batteries) Light Source LED bulb (6V1.2W) Suitable Battery Single alkaline battery (LR20) Light Color White light Height (m) [Light] About 0.36
It has about twice the light power of the conventional CS type! Horizontal switch specifications! Equipped with high-brightness LED 6V (using 4 AA batteries) It can be used as a flashing light, indicator light, or sea light. It turns on automatically when it gets dark and turns off when it gets b... Read More
Mass (g) 110 Dimension (mm) 129×48 Power Supply Alkaline battery: AA (1.5V) 4 (6V) Type CSX Switch side
Strong and long-lasting, big light. Visibility is greatly improved by adopting high-brightness LED and the largest lens in its class. High waterproofness due to double packing. Economic design that does not light up during the day due to the sunlight valve. We have various light colors. (White / ... Read More
Lens 70mm non-spherical Fresnel lens Overall Length (m) About 0.38 Mass (kg) About 1 Suitable Battery Single alkaline battery Light Source Super bright LED Height (m) [Light] About 0.35
4.5V high-brightness type! Continuous lighting time High-brightness LED installed 4.5V (using 3 AA batteries) It can be used as a flashing light, indicator light, or sea light. As it is completely waterproof, it can be used underwater. It turns on automatically when it gets dark and turns off whe... Read More
Flickering 1.5 seconds (interval) Mass (g) 135 Dimension (mm) 260×52 Type HMS7M
It has about twice the light power of the conventional CS type! Horizontal switch specifications! Equipped with high-brightness LED 6V (using 4 AA batteries) It can be used as a flashing light, indicator light, or sea light. It turns on automatically when it gets dark and turns off when it gets b... Read More
Mass (g) 110 Dimension (mm) 137×48 Power Supply Alkaline battery: AA (1.5V) 4 (6V) Type CSX bottom switch Switch under
It is a completely waterproof and solar rechargeable red LED flashing light.
For use in marine installation facilities such as fixed nets, aquaculture rafts, point buoys, and temporary piers.
Material (Main Unit) Polycarbonate Indicator Lamp Red LED x 8
Can be used by attaching it to a device or net! Completely waterproof! Can be used by attaching to a device or net up to a depth of 200 m. By using LED, it is possible to light for a long time. Always lit (does not blink)
* Batteries are not included.
Dimension (mm) 110×26 Mass (g) 30 Power Supply Alkaline battery: AA (1.5V) x 1 Continuous Lighting Time (hours) Approx. 70 (always lit) Type HMS7M Specification Waterproof depth: 200m
Introducing the long-awaited RGB color! Rainbow color can be differentiated from other products! Rainbow colors (red) (green) (blue) flash randomly! Equipped with high-brightness LED 6V (using 4 AA batteries) It can be used as a flashing light, indicator light, or sea light. It turns on automatic... Read More
Mass (g) 110 Dimension (mm) 129×48 Power Supply Alkaline battery: AA (1.5V) 4 (6V) Type CSX-RGB Color Full color Light Color Rainbow color (RGB)
Equipped with the latest SMD type LED [M3012 series] 2-color type Can be differentiated from other products! Two colors flash alternately every 0.5 seconds 3V with high-brightness LED (using 2 AA batteries) It can be used as a flashing light, indicator light, or sea light. Maximum reach Approxima... Read More
Battery Life 10 days (10h/day) Water depth (m) Proof: 1 Size (mm) 200×40 Mass (g) 60 Power Supply Alkaline battery AA (1.5V) x 2 (3V)
Compared to the 40W type LED searchlight, it can irradiate a wider area and the brightness has been increased to 60W, which makes it easier to search for marine objects and allows you to illuminate the surface of the sea and check where it is illuminating.
Luminous Intensity (cd) 230000 Power (W) 60 Power Input (V) DC24
It is a warning light that gives a warning by sound as well as light at night. When a person approaches, the sensor reacts and the LED blinks and emits light, and at the same time the built-in buzzer sounds. It is equipped with a motion sensor in three directions and supports movement from all di... Read More
Dimensions, Width W x Height H x Depth D (mm) 200×250×200 Waterproof Waterproof structure Viewing distance 3km Lighting color Red
When the sun goes down, it senses the darkness and automatically flashes. When the sun rises, it senses the brightness and automatically turns off and starts charging. The viewing distance is about 3km.
Fences and buoys in cages, etc.
Number of Blinks (Times / Minute) 15 Dimensions, Width W x Height H x Depth D (mm) 200×250×200 Viewing distance 3km Waterproof Waterproof structure
It is a large hood and a high light indicator light. With a sensor, it starts blinking automatically in the dark.
Fishery indicator lights (gillnet fishing, basket fishing, longline fishing, etc.)
* A dedicated battery (sold separately) is required for use. * The usage time may vary due to season... Read More
Mass (g) 270 (without batteries) Overall Length (cm) 43 RoHS directive (corresponding to 10 substances) Correspondence Light Color White
Daytime signal lights are legal marine equipment equipped on vessels with a total ton of 150 tons or more engaged in international voyages based on the "International Convention for the Safety of Human Life at Sea" (SOLAS). The structure and shape are easy to handle due to the ergonomic... Read More
Rated Voltage (V) 24 Maximum Luminous Intensity (cd) Light pillar: 60000 or more Protection Class IP56 Telescope: Magnification 4 Offset Angle (°) Light pillar: 6 Applicable lamp 24V 60W halogen lamp Mass (kg) 2.55
Based on the Maritime Traffic Safety Act, it is a statutory ship accessory and must be installed on vessels with a total length of 50 m or more and a navigation area in the open sea / near sea.
* Light bulbs are not included.
Integrated type improves the trouble of battery replacement
Battery for indicator light (MS-145)
* When storing on board, store in a well-ventilated place out of direct sunlight.
RoHS directive (corresponding to 10 substances) Correspondence
1.5V high-speed flashing type! Can be differentiated from other companies' products! Equipped with high-brightness LED 1.5V (using one AA battery) It can be used as a flashing light, indicator light, or sea light. It turns on automatically when it gets dark and turns off when it gets bright. ... Read More
Automatic flashing specifications! No need to replace batteries. Maintenance-free Maintenance-free specifications. No need to replace batteries Can be used as a flashing light, indicator light, or sea light. It turns on automatically when it gets dark and turns off when it gets bright.
Outdoor sp... Read More
Mass (g) 200 Flickering 3 seconds (interval) Dimension (mm) 68×68×135 Type MSF Power Supply Solar rechargeable