Signal Bells
- Iwasaki Seisakusho Bell made of gunmetal (w/striker) for ships [general product]A gunmetal bell that is resistant to salt damage. Ideal for ships, such as signals, time signals, and collision prevention.from S$239.90Min. 6 days
- Iwasaki Seisakusho BellIt is obligatory to install it on ships with a total length of more than 20 m. It is a legal equipment for small vessels and has been inspected by the Japan Ship Equipment Certification Association (HK). * Discoloration and dullness appear due to oxidation due to the material.Dimensions (Outer Dia. x Height) (mm) Up to 300 x 214
- Iwasaki Seisakusho Brass megaphone for shipsA loudspeaker made of brass. Ideal for ships.Material Made of brassfrom S$98.99Min. 6 days
- Shimada BellIt is obligatory to install it on ships with a total length of more than 20 m. It is a legal equipment for small vessels and has been inspected by the Japan Ship Equipment Certification Association (HK). * Discoloration and dullness appear due to oxidation due to the material.Volume (dB) 110 or more Mass (kg) 9.2 Material HBsC1 Dimensions (Outer Dia. x Height) (mm) Up to 300 × 270from S$1,299.00Min. 8 days
- Shimada Causeway (dora)It is obligatory to install it on ships with a total length of more than 100 m. It is a legal equipment for small vessels and has been inspected by the Japan Ship Equipment Certification Association (HK). * Discoloration and dullness appear due to oxidation due to the material.Thickness (mm) 1.3 Volume (dB) 110 or more Mass (kg) Dora 2.08, Uchi 0.10 Material SUS304 copper plating Dimensions (Outer Dia. x Height) (mm) Up to 408 ×× 53from S$989.90Min. 8 days