Compasses / Inclinometers / Measuring Rods
- Daiko Keiki Seisakusho Magnetic Compass Sun Star (Box Type)Boxed ship compass
- Shinwa Seisakusho Sounding rodIt is an instrument that measures the liquid level in tanks such as fresh water tanks, oil tanks, and bilge reservoirs of ships.Material BSBM, ring: SUS304 Overall Length (mm) 1019 Minimum Scale (mm) 10 suitable ring diameter (mm) 3 Diameter x Length (Φmm x mm) 10×1000from S$199.90Min. 7 days
- Shinwa Seisakusho JIS inclinometerCompliant with JIS-F3613, it is an instrument for checking the inclination of the hull, which is installed in the steering room, pump room and other necessary cabins of the ship.Dimension C (mm) 20from S$349.90Min. 7 days
- Shinwa Seisakusho Wooden inclinometerIt is an instrument for checking the inclination of the hull, which is installed in the steering room, pump room and other necessary cabins of the ship.from S$109.90Min. 7 days
- Daiko Keiki Seisakusho Magnetic Compass Sunlight Under-lighting (Box Type)A wooden box with a 24V lamp set.from S$859.90Min. 7 days
- Daiko Keiki Seisakusho Magnetic compass desktop correction table TABLE COMPASS (Non Type Approval)Lower lighting type.from S$1,999.00Min. 7 days
- Daiko Keiki Seisakusho Inclinometer ClinometerUses an oil damper that suppresses small shaking. It moves smoothly not only on a vertical surface but also when tilted forward by 30 degrees.Diameter (Φmm) [Card] 190 Mass (kg) 1.2from S$539.90Min. 7 days
- Daiko Keiki Seisakusho Magnetic Compass Sunlight Under-lighting (Binnacle Type)Ideal for autopilots, high-speed boats, and vessels with excessive vibrationfrom S$1,399.00Min. 7 days
- Shinwa Seisakusho Round inclinometer (200Φ wall-mounted inclinometer)It is an instrument for checking the inclination of the hull, which is installed in the steering room, pump room and other necessary cabins of the ship.Paint Color Munsell 7.5BG7 / 2 semi-gloss Mass (kg) 1.5 (no weight inclination)from S$769.90Min. 7 days
- Saura Keiki Seisakusho Uncensored magnetic compass Boxed compass B typeA basic, easy-to-use compass that can be used anywhere. Good visibility with flat guard. For general orientation measurement, used on ships with no deviation.from S$559.90Min. 8 days
- No Brand Sounding Pipe Head Cap for ShipsUsed as a head cap for sounding pipes and water injection pipes in ships. To prevent the cap from being lost, please use the separately listed ship chain string and eye plate. Attach the lower sleeve to the pipe with parallel male thread and attach the cap on it (protection of the cap thread part... Read Morefrom S$99.90Min. 8 days
- Daiko Keiki Seisakusho Inclinometer ClinometerTilt angle 1: 3 (with recording needle). * Please use only on vertical walls.Mass (kg) 1.45 Paint Color 2.5G7/2 Diameter (Φmm) [Card] 190from S$639.90Min. 7 days
- No Brand Sounding Pipe Head Cap for ShipsUsed as a head cap for sounding pipes and water injection pipes in ships. To prevent the cap from being lost, please use the separately listed ship chain string and eye plate. Attach the cap directly to the pipe with parallel male thread. With rubber packing on the bottom of the cap.from S$57.99Min. 8 days