All Category

On-board Communication Equipment

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Type 4 Whistle
    Noboru Electric Type 4 Whistle
    Since the electronic circuit section and speaker section are integrated, installation work is extremely easy. Wiring is also simply connected between the battery (DC24V) and the electronic horn via a push button switch. The power cord is non-polar, so you don't have to think about polarity. I... Read More
    Frequency (Hz)  (Basic) 650  Sound Pressure Level (dB)  1/3 octave level, more than 120dB / 1m  Rated Voltage (V)  26.4  Opening Diameter (mm)  280×180  Overall Length (mm)  293  Rated Current (A)  About 1.2  Mass (kg)  About 2.8  Operating Voltage Range (V)  DC23~30 
    from S$569.90
    Min. 2 days
  2. Type 5 whistle
    Noboru Electric Type 5 whistle
    It is a type 5 whistle equipped on vessels with a total length of less than 14 m and sailing on the sea surface within 12 nautical miles from the coast of Japan. It is an all-in-one integrated type. Since the electronic circuit section and speaker section are integrated, installation work is extr... Read More
    Sound Pressure Level (dB)  (In A characteristic) 110dB or more / 1m  Cable Length (m)  (Speaker) 5  Opening Diameter (mm)  154×140  Overall Length (mm)  220  Frequency (Hz)  650±50  Mass (kg)  About 1.05  Color  Munsell N-7 approximate color 
    from S$229.90
    Min. 6 days
  3. Multi alarm
    Zero One Okada Multi alarm
    Operating Temperature Range (℃)  -10~55  Volume (dB)  105  Withstand Voltage (V/min)  1500  Rated Life (hours)  80  Insulation Resistance (MΩ)  over 100 
    from S$259.90
    Min. 13 days
  4. Ship waterproof bell 120Φ without indicator light
    Zero One Okada Ship waterproof bell 120Φ without indicator light
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  1500  Rated Life (hours)  20  Volume (dB)  90  Insulation Resistance (MΩ)  over 100 
    from S$239.90
    Min. 43 days
  5. Ship whistle amplifier
    Noboru Electric Ship whistle amplifier
    A whistle switch is installed so that the whistle can be sounded with the type 4 whistle (SG-122). Even when the power is off, you can whistle just by pressing the switch. Loudspeaker broadcasting is possible by using the attached microphone. * LINE input is soldered directly to the internal boar... Read More
    Impedance (Ω)  (Load) 16  Number of input circuits  (MIC)600Ω×1、(LINE)10kΩ×1  Rated Output (W)  20  Dimensions, Width W x Height H x Depth D (mm)  94×40×131  Mass (kg)  About 0.59  Power Supply Voltage (V)  DC24 
    from S$379.90
    Min. 2 days
  6. Ship waterproof bell 200Φ without indicator light
    Zero One Okada Ship waterproof bell 200Φ without indicator light
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  1500  Rated Life (hours)  20  Volume (dB)  95  Insulation Resistance (MΩ)  over 100 
    from S$289.90
    Min. 43 days
  7. With ship waterproof bell 120Φ indicator light
    Zero One Okada With ship waterproof bell 120Φ indicator light
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  1500  Rated Life (hours)  20  Volume (dB)  90  Insulation Resistance (MΩ)  over 100 
    from S$259.90
    Min. 43 days
  8. Ship waterproof buzzer 1SWO
    Zero One Okada Ship waterproof buzzer 1SWO
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  500  Rated Life (hours)  80  Volume (dB)  90  Insulation Resistance (MΩ)  over 100 
    from S$199.90
    Min. 43 days
  9. 2SHW without waterproof buzzer horn indicator light for ships
    Zero One Okada 2SHW without waterproof buzzer horn indicator light for ships
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  1500  Rated Life (hours)  20  Volume (dB)  90  Insulation Resistance (MΩ)  over 100 
    from S$479.90
    Min. 43 days
  10. Type 4 electronic horn (horn)
    Sanshin Electric Type 4 electronic horn (horn)
    This product is an electronic oscillation type whistle that can be easily blown by simply installing a push button switch between the power supply (DC 24V) and the electronic horn. It can also be used as a public address system by connecting to the manufacturer's amplifier unit. Weather resis... Read More
    Mass (kg)  Approximately 2.6 (± 15%)  Sound Pressure (dB/m)  115 or more and less than 120  Operating Voltage Range (V)  DC21~30  Rated Voltage (V)  DC24  Rated Current (A)  2 or less  Type Approval No.  5171  Frequency (Hz)  Basic: 650 (± 5%)  Paint Color  (Standard) Horn unit: N-9.5 
    from S$999.00
    Min. 10 days
  11. Amplifier for small vessels (with CD player) +MA-30CD
    Noboru Electric Amplifier for small vessels (with CD player) +MA-30CD
    This is a car stereo built-in amplifier for small cargo ships and fishing boats of around 20t equipped with a 24V DC power supply. This machine can be installed in the wheelhouse, and speakers installed outside the cabin can be used to guide passengers on boarding and alighting, contact other shi... Read More
    Input Sensitivity  Microphone: -52dBV (3.5mV), unbalanced  Input  CD, USB, radio (AM/FM)  Impedance (Ω)  Load: 330, microphone: 600  Number of input circuits  MIC 600Ω×1  Dimensions, Width W x Height H x Depth D (mm)  222×125×177  Playable file format  MP3/WMA+ format file  Mass (kg)  About 2.9  Operating Voltage Range (V)  DC20~32  Distortion Factor (%)  5 or less (at 1kHz, rated output)  Current Consumption (A)  2.0 (at rated output)  Rated Output (W)  30  Operating Temperature Range (℃)  -10~+50 
    from S$1,399.00
    Min. 10 days
  12. Type 3 electronic horn (horn)
    Sanshin Electric Type 3 electronic horn (horn)
    This product consists of a horn unit as a loudspeaker and an oscillator unit with a built-in transmitter and amplifier. It can be used as a public address system as well as a whistle. It also has a built-in emergency warning function for all ships as a general warning and a time controller that a... Read More
    Frequency (Hz)  Basic: 400  Type Approval No.  4410  Rated Voltage (V)  DC28  Included Accessories  Microphone x 1, Spare fuse x 1 (15A)  Sound Pressure (dB/m)  130  Mass (kg)  Horn unit: 16, Oscillator unit: 4  Rated Current (A)  15 or less  Operating Voltage Range (V)  DC24~32 
    from S$4,999.00
    Min. 10 days
  13. 150MM waterproof bell
    Kamada Signal Appliances 150MM waterproof bell
    Capacity (VA)  22  Frequency (Hz)  50/60  Volume (dB)  85 (1m forward) 
    from S$289.90
    Min. 3 days
  14. 2SLW with waterproof buzzer indicator light for ships
    Zero One Okada 2SLW with waterproof buzzer indicator light for ships
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  1500  Rated Life (hours)  20  Volume (dB)  90  Insulation Resistance (MΩ)  over 100 
    from S$429.90
    Min. 43 days
  15. No water resistant buzzer indicator light for ships 2SW
    Zero One Okada No water resistant buzzer indicator light for ships 2SW
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  1500  Rated Life (hours)  20  Volume (dB)  90  Insulation Resistance (MΩ)  over 100 
    from S$399.90
    Min. 43 days
  16. AUN-3F / AUN-3S Amplifier Unit for the 4th Class Electronic Horn EVH-120
    Sanshin Electric AUN-3F / AUN-3S Amplifier Unit for the 4th Class Electronic Horn EVH-120
    This is a desktop AC / DC PA amplifier that has the functions required for ship maneuvering commands and onboard broadcasting. It has a 5-line speaker selector and a 4-line (main microphone 1, microphone 2, microphone 3) talkback function. Efficient ship maneuvering commands and onboard broadcast... Read More
    Included Accessories  Microphone (MD-23S) x 1  Specification  Nominal load impedance: 8Ω  Paint Color  Munsell: N-1.0 (black matte)  Mass (kg)  0.85  Output (W)  15  maximum input current (A)  Approx. 2 (whispering whistle) 
    from S$869.90
    Min. 10 days
  17. Ship waterproof bell 200Φ with indicator light
    Zero One Okada Ship waterproof bell 200Φ with indicator light
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  1500  Rated Life (hours)  20  Volume (dB)  95  Insulation Resistance (MΩ)  over 100 
    from S$299.90
    Min. 43 days
  18. 2SLHW with waterproof buzzer horn indicator light for ships
    Zero One Okada 2SLHW with waterproof buzzer horn indicator light for ships
    Operating Temperature Range (℃)  -10~40  Withstand Voltage (V/min)  1500  Rated Life (hours)  20  Volume (dB)  90  Insulation Resistance (MΩ)  over 100 
    from S$499.90
    Min. 43 days
  19. Amplifier for small boat + MA-10CD
    Noboru Electric Amplifier for small boat + MA-10CD
    This is a car stereo built-in amplifier for fishing boats and fishing boats of around 10t (captain less than 14m) equipped with a 24V DC power supply. This machine can be installed in the wheelhouse, and speakers installed outside the cabin can be used to guide passengers on boarding and alightin... Read More
    Operating Temperature Range (℃)  -10~+50  Current Consumption (A)  1.0 (at rated output)  Rated Output (W)  10  Dimensions, Width W x Height H x Depth D (mm)  222×95×185  Distortion Factor (%)  5 or less (at 1kHz, rated output)  Mass (kg)  About 2.1  Input  CD, USB, radio (AM/FM)  Function  Clock: Built in car stereo  Operating Voltage Range (V)  DC20~32  Power Supply Voltage (V)  DC24 battery (standard voltage + DC28V)  Impedance (Ω)  Load: 4, Microphone: 600  Number of input circuits  MIC 600Ω×1  Playable file format  MP3/WMA+ format file  Input Sensitivity  Microphone: -52dBV (3.5mV), unbalanced 
    from S$999.00
    Min. 10 days
View : Grid List
Filter

19 Item(s)

Set Ascending Direction