Radar / Reflectors
- Kokusai Kako Radar reflector for liferaft and lifeboatAssisting radar exploration while drifting on liferafts and lifeboatsMass (g) About 110 Shape Q type corner reflector Dimension (Φmm) 324 directional type 360° Area (m 2 ) [Reflection] (maximum) about 10 Type Approval No. No. 3984
- Totex Navigation radar reflectorThe radar reflector T-RF08-C-245-12 (3.39m 2 ) has a new nautical test standard (9GHZ: radar effective reflection cross section 2.5m 2 or more) enforced on October 1, 2010. It is a radar corner reflector for navigation that is suitable for (more than degree). The T-RF08-C-245-12 type is a dodecah... Read MoreEffective Area (m2) 3.39 (effective reflection) Wearing method Lifting type Mass (g) 300±30 Shape Quarter dodecahedronfrom S$369.90Min. 7 days
- Kokusai Kako Navigation radar reflectorIt reflects the radio waves emitted from the radar installed on another ship and informs the existence and position of the own ship. * This product is a product that customers can assemble and use.Shape Sphere (assembly type) directional type 360° Mass (g) About 800 Dimension (Φmm) 467from S$399.90Min. 7 days
- Aiwa Sangyo Reflective tape 50mm x 10mHigh brightness reflective tape for fishing. If you attach it to a bonden or float, it will be easier to find the position of the work in progress at night. Attaching it to aquaculture facilities or floats will alert you at night. Attaching it to the float of a flow net or winding net makes it ea... Read MoreLength (m) 10 Width (mm) 50 Type of Terminal Fitting Back side adhesive seal RoHS directive (corresponding to 10 substances) Correspondencefrom S$269.90Min. 14 days