All Category

Meteorological Instruments / Orientation Measuring Instruments

View : Grid List
Filter

7 Item(s)

Set Ascending Direction
  1. Anemometer LITTLE HAWK (Little Hawk) Mk1
    HAWK MARINE PRODUCTS Anemometer LITTLE HAWK (Little Hawk) Mk1
    Anemometer for dinghy
    Mass (g)  16  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 2 days
  2. High precision aneroid barometer (instruction)
    SANOH High precision aneroid barometer (instruction)
    Japanese craftsmanship is concentrated in each process of squeezing, polishing, and painting. A genuine brass case made in Japan. The reading is easy to read and the reading error is reduced. High-precision type with temperature compensation No driving energy is required, so it is suitable as an ... Read More
    Material  Brass  Mass (g)  About 780  Temperature (℃)  -30 to 50 (scale is every 1 ℃)  Scale  913~1047hPa  Accuracy  ±2hPa(at20℃)  Accuracy (℃)  ±2  Finish  Polished gold, clear painted  Minimum Scale  1hPa 
    from S$799.90
    Min. 8 days
  3. Precision aneroid type indicator barometer
    ANEOS Precision aneroid type indicator barometer
    It can be used on land, ships and general purposes. With a built-in seismic isolation device, there are almost no errors due to tilt, temperature, acceleration, friction, etc. The unit of the scale plate is written together with the unit of "hPa" and "mmHg". With a time memory... Read More
    Minimum Scale  0.5hPa(0.5mmHg)  Measuring Range (hPa)  913~1047  Measuring Range (mmHg)  685~785 
    from S$4,299.00
    Min. 34 days
  4. Ship anemometer MARINE VANE
    TAMAYA TECHNICS Ship anemometer MARINE VANE
    Anemometer is a device that measures the speed of the wind and the direction of the wind at the same time. Displays the direction and speed of the wind (relative wind direction and speed) felt on the moving ship. It can be widely used for small boats, fishing boats, work boats, etc.
    Paint Color  Munsell symbol + 2.5G7 / 2 + Semi-glossy 
    Rating:
    60%
    from S$2,699.00
    Min. 9 days
  5. Precision anti-vibration aneroid barometer
    SANOH Precision anti-vibration aneroid barometer
    "Simple standard": Can be used without troublesome calculations such as gravity correction, and because it is highly sensitive and accurate, "Collation standard for other digital standard machines": Because accuracy can be stably maintained for a long period of time. Ideal as.... Read More
    Material  Magnesium, brass, sapphire  Scale  910~1050hPa / 683~787mmHg  Accuracy  ±0.7hPa / ±0.5mmHg  Exterior Color  Munsell symbol + 7.5BG7 / 2  Minimum Scale  0.5hPa / 0.5mmHg 
    from S$2,999.00
    Min. 8 days
  6. Precise aneroid type indicating barometer (with JMA certification)
    ANEOS Precise aneroid type indicating barometer (with JMA certification)
    It can be used on land, ships and general purposes. With a built-in seismic isolation device, there are almost no errors due to tilt, temperature, acceleration, friction, etc. The unit of the scale plate is written together with the unit of "hPa" and "mmHg". With a time memory... Read More
    Minimum Scale  0.5hPa(0.5mmHg)  Measuring Range (hPa)  913~1047  Measuring Range (mmHg)  685~785 
    from S$4,799.00
    Min. 54 days
  7. Barometer for ships (barometer)
    Daiko Keiki Seisakusho Barometer for ships (barometer)
    Since there is a padding needle, you can check the subsequent change in atmospheric pressure by stacking it on the pointer. * Avoid humidity, dust, and direct sunlight, and use it vertically in a place where there is little temperature change and vibration.
    Outer Diameter (Φmm)  208  Mass of Main Unit (g)  About 780  Measuring Range (hPa)  950~1050  Measuring Range (mmHg)  710~970 
    from S$379.90
    Min. 8 days
View : Grid List
Filter

7 Item(s)

Set Ascending Direction