Hull Painting / Coating
- DNT Tyco Marine Topcoat JIS Type 2Has excellent weather resistance. Excellent workability.Specification 1 liquid Gloss Glossy Standard JIS + K + 5516 + 2 types + for topcoat Diluent Paint thinner Film Thickness (μm) Standard: 25 Color Whitefrom S$139.90Min. 8 days
- CHUGOKU MARINE PAINTS Eva MarineIt has excellent color retention and weather resistance, so it does not choke for a long time. Excellent gloss gives a beautiful finish Adhesion, good elasticity, good water resistance, good salt water resistance, good oil resistance, good heat resistance, good workability Topcoat for ships and l... Read MoreCuring Time (hours) 5℃:30 Touch drying time (hours) 5℃:4 Painting interval Minimum: 48 hours time (5 ℃) Main Application Ships, buildings Liquid Color Whitefrom S$119.90Min. 8 days
- DNT Tyco Marine Medium Coat JIS Type 2It has excellent hiding power. It adheres firmly to the undercoat and is also very good at adhering to the topcoat. Excellent workability.Specification 1 liquid Gloss 3 minutes gloss Diluent Paint thinner Film Thickness (μm) Standard: 30 Color Whitefrom S$129.90Min. 8 days
- Daido Neomarine Top Coat PaintThere are few blemishes and the finish is smooth. Excellent hiding power. It has good luster and holds for a long time. Even if you apply it a little thickly, it will not drip. External topcoat for buildings, bridges, tanks, ships, etc. *Mix well after opening the can so that it is uniform. * If ... Read MoreDrying Time (Hours) Dry to Touch 10(20℃) Touch drying time (hours) 2(20℃) Main Application Bridge Formaldehyde grade F☆☆☆ Where to Use Outdoors Diluent Paint thinner