Step Rails / Holders
Other Related Pages
- BMO Japan Rod holder (1 to 6 stations)A screw for both assembly and wall mounting is attached, and the rod fixing bar and rod holder can be fixed and mounted on the wall at once.Material Resin Inner Diameter (Φmm) [Holder] 45 Outer Diameter (Φmm) [Holder] 50from S$19.99Min. 2 days
- BMO Japan Plastic rod holder for railsA rod holder that can be attached to bow rails, etc. Since the angle of the rod holder can be adjusted 360 degrees, it can be fixed and used at the desired angle. In addition, a V-shaped notch is used to increase stability when inserting the rod.Length (mm) 210 Installable pipe diameter (Φmm) 21~25 Inner Diameter (Φmm) 45 Material Resinfrom S$29.99Min. 2 days
- BMO Japan Rod holder (2 to 4 stations) Integrated typeAn integrated multi-rod holder that does not require troublesome assembly. It is lighter and more compact than the prefabricated multiple rod holder, making it suitable for mounting on small boats.Material Resin Type of Terminal Fitting Screw fixing Dimension (mm) [Between holders (heart, heart)] 126 Inner Diameter (Φmm) [Holder] 45 Outer Diameter (Φmm) [Holder] 50from S$37.99Min. 2 days
- Intercom Marine Clamp on Single rod holder LightPole type (pipe clamp type) rod holder. Made of sturdy all-stainless steel, the silver color that grows vividly on the hull gives it a luxurious feel. The stainless steel material is SUS316, which has improved corrosion resistance and durability. Please use it as a light weight rod holder of less... Read MoreLength (mm) 232 Inner Diameter (Φmm) 40 Outer Diameter (Φmm) 48 Material Stainless steel SUS316
- BMO Japan Stainless baseA thin base for fishing gear that allows you to customize the boat bulwark and toolbox (docut) to your liking. Made of stainless steel, ideal for hard fishing life. In addition, it is safe because it can be firmly fixed with screws. It is possible to attach various attachments (custom parts) of t... Read MoreMaterial Stainless steel
- BMO Japan Pipe baseA pipe base that can be attached to bow rails, etc. Stepless adjustment is possible according to the diameter of the mounting pipe. Please use it as a mounting base for each attachment.from S$36.99Min. 2 days
- BMO Japan BM base BM-A3DB-100Compatible with BMO fishing gear "Extreme". A thin base that allows you to choose the attachment that suits your fishing style. A thin base for fishing gear that allows you to customize the boat bulwark and toolbox (docut) to your liking. It can be firmly fixed with screws. It is possib... Read MoreScrew Hole (Φmm) 6.2 Screw hole spacing (mm) 68×36 Base Dimensions (mm) 90×68×23
- Top Water Boats Rod holder Aluminum 5 stations LongIt is a high-strength grade aluminum material and is anodized (anodized) to enhance corrosion resistance and durability. The color is silver, which shines brightly on the hull, giving it a luxurious feel. Soft resin rubber is used for the grounding part of the rod and reel to prevent the spinning... Read MoreMaterial Aluminum (anodized) Interval (mm) (Holder) 80 Dimensions (Width W x Height H) (mm) 540×270 Holder Diameter (mm) (Inner diameter) 45
- BMO Japan Multi attachmentSince screw holes for processing are prepared, it is a multi-base that expands various possibilities depending on your ideas, such as attaching fishfinders and GPS. * Screws are not included.Material Resinfrom S$11.99Min. 2 days
- Top Water Boats Rod holder Aluminum 4 stations StandardIt is a high-strength grade aluminum material and is anodized (anodized) to enhance corrosion resistance and durability. The color is silver, which shines brightly on the hull, giving it a luxurious feel. Soft resin rubber is used for the grounding part of the rod and reel to prevent the spinning... Read MoreHolder Diameter (mm) (Inner diameter) 45 Interval (mm) (Holder) 80 Material Aluminum (anodized) Dimensions (Width W x Height H) (mm) 420×150
- BMO Japan Extreme grip Head partsIt is a head part for fixing the rod of the extreme grip. Please use it for expansion.
- BMO Japan Multi rod holder extremeSince the tip of the holder has a rotary lock, it is possible to stand the holder and use it as a rod stand. With a line stopper, you can fix the fishing line as needed. This is convenient when moving points. This product can be easily installed and removed by releasing the lock button and lock l... Read MoreType only a main part Specification [Attached base] None
- BMO Japan Rail slider baseBMO fishing gear "extreme" attachment compatible! Slide freely on the aluminum rail. Two types of slider bases are available to accommodate aluminum rails that face either the top (vertical) or side (horizontal) directions according to the application. Select the slider base type accord... Read MoreMaterial Resinfrom S$23.99Min. 2 days
- BMO Japan Suspension pita / rod holder (for rail)Designed exclusively for the rail system, it is firmly set on the rail! It can be easily set on the rail system of the "Tsuripita" series, including the Dokat rail system! A rod holder compatible with the rails of the hanging pita rail system (sucker type / screw fixed type) and docut r... Read MoreType For rail Material Resinfrom S$28.99Min. 8 days
- BMO Japan Extend armThe distance between the mounting base of the BMO fishing gear and the attachment can be extended. By combining between the mounting base and the attachment (rod holder, etc.), it is possible to extend the distance from the mounting base to the attachment. Please use it when the height of the rod... Read MoreIncluded Accessories 1 knob screw Material Resin / Aluminumfrom S$28.99Min. 8 days
- Top Water Boats Rod holder Aluminum 5 standardIt is a high-strength grade aluminum material and is anodized (anodized) to enhance corrosion resistance and durability. The color is silver, which shines brightly on the hull, giving it a luxurious feel. Soft resin rubber is used for the grounding part of the rod and reel to prevent the spinning... Read MoreMaterial Aluminum (anodized) Interval (mm) (Holder) 80 Holder Diameter (mm) (Inner diameter) 45 Dimensions (Width W x Height H) (mm) 540×150
- BMO Japan HandrailA handrail that can be used as an assist grip when getting on and off the boat and when maneuvering, or as a base for rod holders for mounting rails.Pipe Diameter (Φmm) 22 Screw hole spacing (mm) 42 Screw Hole (Φmm) 5 Material SUS316 Number of screw holes Threefrom S$55.99Min. 9 days
- Top Water Boats HandrailThe mirror finish made of stainless steel 316 gives a very beautiful finish. All are handmade and bent and finished, so the design is very simple but emphasizes the curvaceous beauty. It is a recommended gem that can greatly improve the appearance of the boat just by changing the handrail. Since ... Read MorePipe Diameter (Φmm) 25 (oval) Mounting Bolts 45mmfrom S$47.99Min. 7 days
- BMO Japan Folding cup holder (direct attachment)A foldable cup holder that can be attached with screws. It fits in a 500ml PET bottle and can be folded when not in use. * Double-sided tape is for temporary fixing and cannot be completely fixed. Be sure to screw it in.Screw Hole (Φmm) 6.5 × 2 locations, 5.2mm × 6 locations Type Direct attachment Material Resin Dimensions, Vertical x Horizontal x Depth (mm) [Cup holder] 100 x 100 x 100 Thickness (mm) [When folded] 25from S$8.89Min. 2 days
- BMO Japan Fishing pita / pliers holder (without base)Pliers holder attachment for fishing pita series! * This product does not come with a mounting base (sucker, screw fixing, etc.). * Please prepare a mounting base separately according to the application. * The size notation is the outer size that does not include the insertion protrusion.Mass (g) 42 Length (mm) 53 (including protrusions) Dimensions, Width W x Height H x Depth D (mm) 75×110×22 Material EVA / resin Type No base
- BMO Japan Fish finder ball mount 20Z0197Introducing a stand that allows you to adjust the fishfinder position in all directions! A fishfinder ball mount with a BM base. A large number of screw holes are provided so that fishfinders from each manufacturer can be installed without drilling. The ball mount system allows you to freely adju... Read MoreMaterial Aluminum / resin / rubber Specification [Attached base] BM base Dimensions, Height x Width (mm) [Fish finder mounting plate] 51 x 159from S$119.90Min. 2 days
- BMO Japan Multi rod holder extreme STA basic set with a thin resin base (BM base). The attached base is firmly fixed to the ship's edge with screws. It can be attached to various objects, not limited to the ship's edge.Screw Hole (Φmm) 6.2 Screw hole spacing (mm) 68×36 Base Dimensions (mm) 90×68×23 Type BM base Specification [Attached base] BM basefrom S$57.99Min. 2 days
- BMO Japan Compact rail IF640Introducing a compact length of 640 mm. It can be easily attached and detached by covering the rubber base attached to the rubber boat. The legs on both sides can be attached so that the rubber boat is firmly pressed down, giving a sense of stability.Reel type 640mm Base IF base Height adjustment Stand part: 68-106mm
- BMO Japan Best for Fishing / Rod Holder (Suction Cup Base Set)It is a set product of the rod holder of the fishing pita series and the suction cup base. Since it is easy to install and remove, it is perfect for cases such as cooler boxes and shared ships where the base cannot be fixed with screws. * Sufficient adsorption may not be possible depending on the... Read MoreAllowable Load (kg) 6 Material Made of resin Type Sucker base set Color White Dimensions, Width W x Depth D x Height H (mm) [Base] 75 x 70 x 29
- BMO Japan Fishing pita / cup holder (without base)Cup holder attachment for fishing pita series! * This product does not come with a mounting base (sucker, screw fixing, etc.). * Please prepare a mounting base separately according to the application.Included Accessories 2 screws for insertion parts Inner Diameter (Φmm) 71 Type No base Material Resin Dimensions, Width W x Depth D x Height H (mm) [Holder] 88 x 93 x 75
- Intercom Marine Clamp on Single rod holder LargePole type (pipe clamp type) rod holder. Integrated structure with mold. Made of sturdy all-stainless steel, the silver color that grows vividly on the hull gives it a luxurious feel. The stainless steel material is SUS316, which has improved corrosion resistance and durability. Please use it as a... Read MoreInstallable pipe diameter (Φmm) 22~32 Length (mm) 235 Inner Diameter (Φmm) 42 Outer Diameter (Φmm) 51 Material Stainless steel SUS316from S$67.99Min. 2 days
- BMO Japan Stainless Extend Arm SNThe distance between the mounting base of the BMO fishing gear and the attachment can be extended.Material Stainless steelfrom S$58.99Min. 8 days
- BMO Japan Shaft with gear (SUS)A new specification stainless steel shaft with gears. A knob for fixing is added and it can be fixed more firmly than the conventional type. It is possible to reduce rattling by tightening the knob. * This product is a stainless shaft and gear type product. We recommend that the mounting base att... Read MoreDimension (mm) 48×48×81.5 Material Stainless steel / resin
- BMO Japan Stainless rod holder Stainless pipe base setEasy installation without tools! Compatible with Φ22-32mm pipes! A rod holder that can be easily attached to and removed from the pipe by inserting and removing the lock pin. The holder part can be freely rotated 360 degrees. You can also adjust the vertical position of the holder and the angle o... Read MoreMaterial Stainless steel / resin Holder Diameter (mm) Φ41 Included Accessories Stainless pipe base Installable pipe diameter (Φmm) 22~32 Outer Dimensions, Width W x Depth D x Height H (mm) 83×147×274from S$199.90Min. 2 days
- BMO Japan Fishing pita / sucker basePerfect for those who want to easily install items! * Attachments (rod holder, cup holder, etc.) are not included with this product. * Please prepare an attachment separately according to the application. * Sufficient adsorption may not be possible depending on the installation target and usage e... Read MoreAllowable Load (kg) 6 Mass (g) [Base] 60 Dimensions, Vertical x Horizontal x Depth (mm) [Base] 75 x 29 x 60 Length (mm) [Lever raised] 60from S$18.99Min. 9 days
- BMO Japan Fishing pita / hookCompatible with the fishing pita series. Hook attachment! * This product does not come with a mounting base (sucker, screw fixing, etc.). * Please prepare a mounting base separately according to the application.Type No base Allowable Load (kg) [Hook] 5
- BMO Japan Fishing pita / multi-adapter (sucker base set)It is a set product of the fishing pita series multi-adapter and suction cup base. Since it is a suction cup base, it is easy to install and remove. Therefore, it is perfect when the base cannot be fixed with screws, such as in a cooler box or a shared ship. * Sufficient adsorption may not be pos... Read MoreThread Pitch (mm) 48 Allowable Load (kg) 6 Screw Hole (Φmm) 6.5 Included Accessories Double-sided tape Material Resin Type Sucker base set Mass (g) [Base] 60 Dimensions, Vertical x Horizontal x Depth (mm) [Base] 75 x 29 x 60 Length (mm) [Lever raised] 60 Dimensions, Width W x Depth D x Height H (mm) [Multi-adapter] 64 * 22 * 28from S$28.99Min. 9 days
- BMO Japan Extreme grip light M body onlyIntroducing a resin light type for extreme grips! Can be used for light fishing. The rod can be removed from the holder with a single touch, and it is also compatible with shakuri. * The shaft of this product is made of resin. Select a resin socket type mounting base to match. * Be sure to use a ... Read MoreHolder Extreme grip light M Dimensions, Width W x Depth D x Height H (mm) Holder: 213 x 58 x 200 Material (Tip Holder) Resin / Rubber Applicable rod diameter (Φmm) Φ8~20from S$79.99Min. 9 days
- BMO Japan Step rail base II (stainless steel socket type)It is a base required when attaching various attachments to the step rail. The socket part is made of stainless steel, so please use it when attaching heavy attachments. The resin knob screw makes it easy to tighten when installing without tools. Can beMaterial Stainless steel / resin Type Stainless socket type
- BMO Japan Extreme Grip Light M Vise set for boat fishingIntroducing a resin light type for extreme grips! Can be used for light fishing. The rod can be removed from the holder with a single touch, and it is also compatible with shakuri. A set of boat fishing vise for ship rim attachment and extreme grip light. * Be sure to use a tail rope to prevent t... Read MoreDimensions, Width W x Depth D x Height H (mm) Holder: 213 x 58 x 200 Holder Extreme grip light M Material (Foot Plate) Stainless steel / resin Mounting Side Vertical / Horizontal Applicable rod diameter (Φmm) Φ8~20 Material (Tip Holder) Resin / Rubber Applicable plate thickness (mm) ~158from S$269.90Min. 9 days
- BMO Japan Clamp baseInstallation completed with one touch Aluminum vise base Since it is a vise type base that supports attachments of the BMO fishing gear "Extreme" series, it can be attached to and removed from boat bulwarks without using tools. You can freely customize the fishing space by attaching var... Read MoreMaterial [Vise part] Aluminum Suitable Door Thickness to Mount (mm) ~75from S$129.90Min. 9 days
- BMO Japan Fishing pita / cup holder (sucker base set)It is a set product of the cup holder and suction cup base of the fishing pita series. Since it is easy to install and remove, it is perfect for cases such as cooler boxes and shared ships where the base cannot be fixed with screws. * Sufficient adsorption may not be possible depending on the ins... Read MoreIncluded Accessories 2 screws for insertion parts Allowable Load (kg) 6 Inner Diameter (Φmm) 71 Material Resin Type Sucker base set Mass (g) [Base] 60 Dimensions, Vertical x Horizontal x Depth (mm) [Base] 75 x 29 x 60 Dimensions, Width W x Depth D x Height H (mm) [Holder] 88 x 93 x 75 Color [Holder] White Length (mm) [Lever raised] 60from S$34.99Min. 9 days
- BMO Japan Suspension pita / sucker base sheetI want to stick the suction cup to the textured surface! In such a case, this sheet !! * We do not support uneven surfaces (wallpaper, etc.) that are not textured surfaces. * If the suction surface of this product is dirty, the suction power will decrease. * If the adsorption power decreases, was... Read MoreConform to Fishing pita / suction cup base onlyfrom S$7.49Min. 9 days
- BMO Japan Stainless steel pipe base spacerResin spacer for stainless steel pipe base. Increases the fixing force of the stainless steel pipe base.Suitable Pipe Diameter (Φmm) 22~25 Material Resin Conform to Stainless pipe base Outer Dimensions (mm) Φ30×40 Dimension (mm) Φ30×40from S$4.79Min. 9 days