Nets, Landing Nets
- GoldenMean Wedding Net CustomFrame shape: Adopts a new shape frame that follows the action of scooping fish when landing. Slide telescopic shaft & EVA grip: Adopts a slide telescopic shaft (octagonal aluminum pipe with higher strength than round type) that can be easily extended and retracted by opening and closing the s... Read MoreShaft Length (mm) 250 ~ 420 (with telescopic function) Weight (g) 307 Dimensions, H x W (mm) Net frame: 570×480 Material (net) Nylon original pitch net (depth 550mm)from S$159.90Min. 8 days
- GoldenMean Catch Net Ⅱ Catch Net ⅡLightweight rubber coat net: The net uses a 0mm pitch braided rubber coat net. Not only is it lightweight, but it drains well and reduces needle entanglement. (Net depth: 0mm) Reinforced lightweight aluminum frame: Reinforced lightweight aluminum pipe is used for the frame. The tip is made into a... Read MoreWeight (g) 208 Length of Grip EVA:210 Material (net) Kumihimo rubber coat net (depth 280mm) Dimensions, H x W (mm) Net frame: 295×240from S$55.99Min. 8 days
- GoldenMean Wedding Net Custom Spare net for wading net customThis product is a spare net for replacement.Material (net) Nylon original pitch net (depth 550mm)from S$58.99Min. 8 days
- GoldenMean Spare net for Ocean Net HD Ocean Net HDThis product is a spare net for replacement.Material (net) Rubber coat net (depth 800mm)from S$66.99Min. 8 days
- GoldenMean Wedding Net Pro Wading Net ProSwing-up action function: Equipped with a "swing-up action function" that allows you to quickly set the landing with one action by holding the grip and swinging it up to push it forward. Holding lever: Folding is possible simply by pulling the lever. Shaft: Uses carbon material with buo... Read MoreShaft Length (mm) 540 Weight (g) 580 Dimensions, H x W (mm) Net frame: 620×450 Material (net) Rubber coat net (depth 750mm)from S$179.90Min. 8 days
- GoldenMean Gunner Net Gunner NetThe tip has a flat shape to reduce the resistance of the first action to scoop up fish. A large pitch net made of braided nylon is used for the net to reduce the angler's stress during landing. Equipped with a carabiner on the tip of the shaft. Assist movement when folded. EVA grips are used ... Read MoreWeight (g) 480 Shaft Length (mm) 730 Dimensions, H x W (mm) Net frame: 740×540 Material (net) Nylon large pitch net (depth 660mm)from S$139.90Min. 8 days
- GoldenMean Ocean Net Jr. Ocean Net Jr.Deep bottom clear rubber net: Uses a .mm diameter clear rubber net that is friendly to fish. (Net depth: 00mm) Flat tip frame: The tip of the frame is flat to reduce the resistance of the fast action that scoops fish. Reinforced joint: The joint between the frame and shaft adopts reinforced origi... Read MoreShaft Length (mm) 1200 Weight (g) 890 Material (net) Clear rubber net (depth 600mm) Dimensions, H x W (mm) Net frame: 600×500from S$139.90Min. 8 days
- GoldenMean UT Net Ⅱ UT Net ⅡUses a "clear rubber net" that is gentle on fish. (.mm thick) Adopts a simple slide type "step telescopic shaft" that rotates and expands and contracts the shaft. When the shaft is turned clockwise, the shaft telescopic part becomes free and slides. Rotate counterclockwise to ... Read MoreWeight (g) 595 Material (net) Clear rubber net (depth 300mm) Dimensions, H x W (mm) Net frame: 450×450from S$119.90Min. 8 days
- GoldenMean SQ Net SQ NetAdopts an "ultra-fine lace net" that is gentle on fish and reduces the splattering of "ink" and the entanglement of "planes". Adopts an easy-slide "stage telescopic shaft" that rotates and extends and retracts the shaft. When the shaft is turned clockwise, ... Read MoreWeight (g) 460 Dimensions, H x W (mm) Net frame: 400×400 Material (net) Ultra-fine lace net (depth 350mm)from S$69.99Min. 8 days
- GoldenMean SPARE RUBBER NET Spare rubber netCompatible with large-scale shore-ball frames: Commercially available large-scale shore-ball frames 0 to 0 cm can be installed. Clear rubber net: Uses a "clear rubber net" that is gentle on fish, does not cause needle entanglement during landing, and is easy to remove odors and slimes. ... Read MoreDimensions (cm) Correspondence frame: 50-60from S$74.99Min. 8 days
- GoldenMean Spare Net for Ocean Net OvalThis product is a spare net for replacement.Material (net) Kumihimo rubber coat net (depth 650mm)from S$55.99Min. 8 days
- GoldenMean Ocean Net HD Ocean Net HDNet: Uses a super large pitch braided rubber coat net of 0mm. Not only is it lightweight, but it is also easy to cut mistakes and reduces tangling of "needle" and "thread". (Net depth: 00mm) Frame: Uses a lightweight, reinforced aluminum frame. The tip has a flat shape to redu... Read MoreWeight (g) 1100 Shaft Length (mm) 1200 Dimensions, H x W (mm) Net frame: 900×800 Material (net) Rubber coat net (depth 800mm)from S$189.90Min. 8 days
- AZZURRO Land +NFrame Uses an aluminum material with an anodized coating that is lightweight and strong. A universal design that reduces the burden on anglers as it does not get in the way when moving. Net Made of handmade nylon. The hook of the lure is difficult to get entangled, and in the sea bass game for th... Read MoreDimensions (cm) Close: 60 Number of fittings Sevenfrom S$99.90Min. 8 days
- GoldenMean Capture Net IV Capture Net IVRubber coat net: The net uses a 0mm pitch braided rubber coat net. Not only is it lightweight, but it also drains water well and reduces needle entanglement. (Net depth: 0mm) Flat tip frame: The tip of the frame is flat to reduce the resistance of the fast action that scoops fish. Net-integrated ... Read MoreShaft Length (mm) 235 ~ 365 (with telescopic function) Weight (g) 298 Dimensions, H x W (mm) Net frame: 420×330 Material (net) Rubber coated net (depth 260mm)from S$67.99Min. 8 days
- GoldenMean Gunner Net Jr. DeepType Gunner Net Jr. Deep TypeDeep bottom clear rubber net: Uses a fish-friendly deep clear rubber net. (Net depth: 00mm) Please purchase the separately sold "GM Spare Rubber Net Deep Type" for the spare net. Tip plane shape frame: The tip of the frame is made into a plane shape to reduce the resistance of the first... Read MoreShaft Length (mm) 585 ~ 685 (with telescopic function) Weight (g) 850 Dimensions, H x W (mm) Net frame: 600×450 Material (net) Rubber net/clear smoke (depth 600mm)from S$159.90Min. 8 days
- GoldenMean Ocean Net Custom Ocean Net CustomRubber coat net: 0mm large pitch braid rubber coat net is used for the net. Not only is it lightweight, but it also drains water well and reduces needle entanglement. (Net depth: 0mm) Flat tip frame: The tip of the frame is flat to reduce the resistance of the fast action that scoops fish. Net-in... Read MoreWeight (g) 1050 Shaft Length (mm) 1200 Dimensions, H x W (mm) Net frame: 750×670 Material (net) Rubber coat net (depth 650mm)from S$159.90Min. 8 days
- GoldenMean Ocean Net Oval Ocean Net OvalNet: Adopts 0mm large pitch braid rubber coat net. Not only is it lightweight, but it also drains water well and reduces tangling of "needle" and "thread". Frame: Employs an elliptical lightweight and reinforced aluminum frame that is easy to handle and easy to handle. Designe... Read MoreShaft Length (mm) 1000 Weight (g) 670 Material (net) Kumihimo rubber coat net (depth 650mm) Dimensions, H x W (mm) Net frame: 550×460from S$139.90Min. 8 days
- GoldenMean Trout NetRubber coat net: The net uses a 0mm pitch braided rubber coat net. Not only is it lightweight, but it also drains water well and reduces needle entanglement. (Net depth: M size 00mm / S size 00mm) Flat tip frame: The tip of the frame is flat to reduce the resistance of the first action to scoop u... Read Morefrom S$55.99Min. 8 days
- GoldenMean Gunner Net Pro Gunner Net ProSwing-up action function: Equipped with a "swing-up action function" that allows you to quickly set the landing with one action by holding the grip and swinging it up to push it forward. Holding lever: Folding is possible simply by pulling the lever. Shaft: Uses carbon material with buo... Read MoreWeight (g) 565 Shaft Length (mm) 610 Dimensions, H x W (mm) Net frame: 700×550 Material (net) Rubber coat net (depth 600mm)from S$179.90Min. 8 days