Security Equipment
There are times when companies and business establishments are unattended, such as at night and on holidays, and because many people come and go, it is necessary to prepare security equipment that is different from that for home use. In addition to keys such as padlocks, we handle a lot of security chains, security films, simple locks and guards. There are also a wide variety of security alarms, security cameras, and security systems. In addition to human sensors for machine security and security cameras for indoor and outdoor use, we have a variety of products such as screen dividers and infrared cameras.
Other Related Pages
- MonotaRO Key safety boxA security box for storing keys, etc. for handing over keys for construction sites, rental housing, offices, etc. It can be used for grip ball type (not lever type) doorknobs. The box itself is a 4-digit dial lock, so you can use it without forgetting the key. The security code can be set arbitra... Read MoreIncluded Accessories Dial setting pin x 1 Material Steel, synthetic rubber, vinyl chloride Color Black Mass (g) About 474 (body only) Lock Dial type Metal Fitting Diameter (Φmm) About 8
- MonotaRO Dial lockSince it is a dial type, you do not have to worry about losing the key like a padlock. The security code can be set arbitrarily. The brass body makes it durable. * Before using, be sure to read the [Precautions] in the enclosed instruction manual before using. * This product does not have a funct... Read MoreMaterial (Body) brass / (suspension) iron Material (Main Unit) Brass Lock Dial type Material (Shackle) Iron
- SOL HARD SOL Cylinder Padlock No.2500 (Same Key)It has excellent strength and durability. Uses a double lock that stops the vine at two points inside the main body. (15-25mm / 55mm is single lock) You can open the same number with one key (keys can be centrally managed). It is the same key type as the standard key number. Factory site storage ... Read MoreSpecification With 3 keys Material (Main Unit) Brass Type Same key Lock Key type Material (Shackle) Brass
- Nomura Tec Keystock Handy NEWFor key management and delivery of rental housing, offices, etc. For property management in the real estate industry, such as housing exhibition halls. For handing over keys to your family in an emergency. You can set the dial yourself. There are 10000 numbers. With a key loss prevention hook. Ke... Read MoreLock Dial type
- MonotaRO Dummy camera for crime prevention Full-scale typeIt is a security camera that looks just like the real thing. Easy to handle with 2 AA alkaline batteries (sold separately). The red LED flashes when the battery is set. It looks like it's always up and running. Since the angle can be adjusted by rotating the screw on the receiving side, it ca... Read MoreMaterial ABS Color Black Mass (g) Approx. 310 (excluding battery)
- ABUS Padlock TITALIUM-64TI (Same Key)[Hardened iron / NANO PROTECT] is a plating method that uses finer particles than before. (30 mm or more) Covers the shackle (suspended) surface without gaps, and is highly effective in guarding against outside air, moisture, dust and dirt, scratch resistance, wear resistance, and corrosion resis... Read MoreMaterial (Main Unit) Titanium (special aluminum alloy) Lock Key type
- SEPA SD Tojimari-kunSash Auxiliary Lock A large die-cast knob that is easy to turn. Attaching it to two places enhances the security effect. It can be used for intermediate tightening such as wind coolers.
- Nomura Tec Powerful window lock jumboAuxiliary lock for sash, for balcony sliding door with double safety device, sash window Installation is OK even with the window slightly open for ventilation. It is safer to install it in two places, upper and lower. Ideal for sliding doors on the balcony.
- aiai TWE stainless steel hanging padlockRust resistant, double lock and sturdy (using rust resistant SUS304 stainless steel)Lock Key typefrom S$15.99Min. 2 days
- SOL HARD SOL cylinder lockIt has excellent strength and durability. Various doors, mailboxes, lockers, etc. * We do not accept orders with the same key and number.Specification With 3 keys Material Brass Lock Key typefrom S$13.99Min. 4 days
- MasterLOCK Portable Personal SafeIdeal for travel, camping and leisure use! Compact valuables storage PIN can be set freely (4 digits) Durable construction with wire to help prevent loss or theft. It also has water resistance. Shock absorption specifications that protect the contents from shocks.
- Shimizu SOL NO. 2500 Common same lock 45Included Accessories With 3 keys Material Body / Tail: Brass, Key: Brass Mass (g) 167 Nominal Size 45 Lock Key typefrom S$27.99Min. 2 days
- TMC Light sensor alarmHigh-sensitivity sensor catches changes in light and sounds an alarm Thin and compact shape that does not interfere with the installation of the main unit With a key chain that is easy to carry on travel, business trips, and on the go Installed on desks, lockers, safes, etc. for crime prevention ... Read MoreMaterial ABS resin Mass (g) 38 Power Source LR44 x 2 (with trial battery)from S$14.99Min. 9 days
- Sanwa Manufacturing Aluminum safety chair and springer 1900L power gripDemonstrate power with little power! Sanwasas Mata Series that protects everyone Even if they are grabbed back, their unique spring function completely neutralizes the opponent! Safer! Easier to use! Neutralized with a coil spring that surrounds the pipe. Even if the suppressed opponent fights ba... Read MoreIncluded Accessories Wall mounting bracket x 1 Material Aluminum, SUS304 coil springfrom S$389.90Min. 2 days
- ALPHA Padlock Kansai No KeyMade of brass that is resistant to rust and has outstanding durability. It can be used for various purposes such as school lockers, mailboxes, storerooms, and warehouses. It is a design that is loved and familiar as a synonym for padlocks. * # 1000-35 is also used as Kanto No.Material (Main Unit) Brass Lock Key type
- ALPHA Padlock Kanto No KeyMade of brass that is resistant to rust and has outstanding durability. It can be used for various purposes such as school lockers, mailboxes, storerooms, and warehouses. It is a design that is loved and familiar as a synonym for padlocks.Material (Main Unit) Brass Type Same key Lock Key type Material (Shackle) Brass
- ABUS Number adjustable padlock 145IB / 40 seriesResistant to corrosion and dirt, and lightweight. Beautiful aluminum body for a long time. Rust-resistant stainless steel shackle. You can choose your favorite number from the highly secure 4-stage dial and 10000 setting numbers. Since it is a dial type, you do not need to carry the key with you ... Read MoreMaterial (Main Unit) Aluminum Mass (g) 102 Number of Tiers 4-digit variable type Mass of Main Unit (g) About 102 Padlock Shackle Diameter (Φmm) About 6 Lock Dial type Material (Shackle) Stainless steel
- MonotaRO PadlockNotches are made on both sides of the hanging part to prevent unauthorized unlocking. * We do not sell duplicate keys. We do not accept orders with the same key and number.Included Accessories 2 keys Material (Main Unit) Brass Type Another key Lock Key type Material (Shackle) Hardened iron Key number Individual key
- MonotaRO Dial lock AluminumAn aluminum dial lock that is resistant to corrosion and dirt such as rust. It is lighter than ordinary brass ones. Since it is a 4-step dial, it is highly secure. Since it is a dial type, you do not have to worry about losing the key like a padlock. The security code can be set arbitrarily. Door... Read MoreSpecification 4-digit dial variable type Material (Main body) Aluminum / (Suspended) Iron Material (Main Unit) Aluminum Type 4 steps Lock Dial type Material (Shackle) Iron
- ALPHA Alpha Padlock* If you purchase more than one, it may not be an individual key. In addition, we cannot accept orders with a specified number. In addition, the attached keys are 3 (* AL-001 # 1000 only 2). Please be aware of this before purchasing.Specification Keyed cylinder : Pin cylinder Material Brass Lock Key type
- ACE Wire-type padlock 3-stage dialYou can set the number to any number you like. Very convenient because the vine is a wire type. * Please be sure to check the lock. Please do not use it for full-scale crime prevention as it is the key for simple locking. If you cannot unlock the lock because you do not know the password, the onl... Read MoreLock Dial type
- ABUS ABROAD Number Variable Padlock 155Since it is a dial type, there is no need to carry a key. You can set the security code to any number you like. Ideal for simple locks such as posts and shoe boxes. Locking mailboxes, shoe boxes, lockers, and bags * This product does not have an emergency unlocking function because it is designed... Read MoreMaterial (Main Unit) Zinc die cast Lock Dial type Material (Shackle) Iron
- MonotaRO Dial Lock Wire TypeA convenient wire type dial lock. It does not require a key and can be locked and unlocked simply by adjusting the 3-digit dial. Since the vine is a wire type, it is flexible and easy to install. Bags, posts, lockers, bicycles, etc. * Before using the product, be sure to read the [Precautions for... Read MoreSpecification 3-digit dial variable type Color Black Mass (g) About 38 Wire Rope Diameter (Φmm) About 3 (including PVC coating) Lock Dial type
- aiai Wide number lock 2You can freely set the unlocking number. (Variable number) For locking the chain and for storing the helmet * Do not use this product outdoors in the rain. * Be sure to record and save the set number. * If you forget the variable number, you cannot unlock it.Padlock Shackle Diameter (Φmm) 7 Lock Dial type
- ABUS Variable Number PadlockUses an aluminum body that is stronger and lighter than die-cast. Abundant color variations by alumite treatment. A dial that makes it easy to match numbers with a click. Ideal for use in personal parts such as lockers and bags. The security code can be set to any number you like. Locking mailbox... Read MoreSpecification 3-digit variable dial type Material (Main Unit) Aluminum Lock Dial type Material (vine) Iron
- SOL HARD Cylinder Padlock (Vine Length, Same Type)It has excellent strength and durability. Uses a double lock that stops the vine at two points inside the main body. (15-25mm is single lock) You can unlock the same number with one key (keys can be centrally managed). Standard standard same key type. Various doors, mail boxes, lockers, bags, bic... Read MoreSpecification With 3 keys Material (Main Unit) Brass Type Same key Lock Key type
- WAKI Spare KEY BoxA padlock with a box that can be safely stored. Locking and unlocking is OK just by adjusting the 4-digit dial! No key required. You can set your favorite 4-digit number. The dial will stop at "0". It is easy to match even at night. For storage and delivery of keys while you are away. F... Read MoreLock Dial type
- Fujitec Safety box BIGLarge-capacity type that can store multiple keys and small items. For key storage and delivery. It can also be used for handing over message memos and small items. (Cannot be used in humid or wet places) Locking and unlocking is a 4-digit dial type, so no key is required. The unlocking number is ... Read MoreLock Dial type
- aiai Cable lockYou can unlock it by matching the numbers without a key. You can freely set the desired unlocking number. Please use it for bags and furniture. Bags, furniture, posts, lockers * This product is prone to rust outdoors in the rain. Make a note of the number so that you do not forget it. The illustr... Read MoreSpecification Wire thickness: 2X85mm Material (Main Unit) Zinc die cast Material (Wire Part) Stainless steel / PVC coating Lock Dial type
- MonotaRO Safety box large sizeA large-capacity security box that can store not only keys but also small items. You can change the setting of the security code as you like. The box itself is a 4-digit dial lock, so you can use it without forgetting the key. A large dial that makes it easy to set the dial even at night. The inc... Read MoreIncluded Accessories Adapter + body cover Color Black Mass (g) 715 Metal Fitting Diameter (Φmm) 10
- ALPHA Alpha hanging padlockAbundant variations according to the application * We do not accept orders with the same key and number. * If you purchase multiple items, they may or may not be delivered with the same key number.Material (Main Unit) Brass Lock Key type Material (Shackle) Iron / nickel plating
- MonotaRO Lockout key insulation typeIt is a safety structure that allows the key to be pulled out from the main body only after the lock is completed. Since the vine is made of plastic, it has excellent insulation. As a lockout * We do not sell duplicate keys or the same key.Included Accessories 2 keys Material Cylinder / Zinc alloy Color Red Material (Main Unit) Nylon, fiber glass Mass (g) 65 Operating Temperature Range (℃) -20~150 Material (vine) Nylon
- WAKI Wide Number Lock for WarehouseThe unlocking number can be set freely. The numbers are large and easy to see! Easy-to-use one-push type! One-push operation to pull up the vine! High security with Φ10mm! A vine length type that is ideal for use in warehouses, etc.! For locking gates and storerooms * Do not use this product outd... Read MoreColor Black Type 4 steps Padlock Shackle Diameter (Φmm) 10 Lock Dial type
- MonotaRO Padlock + same key + NO2200A padlock with the same key type. Padlocks of the same size can be managed with just one key. Notches are made on the left and right sides of the vine (double lock * excluding NO2220) to improve security. When managing multiple padlocks with the same key * It is not an individual key. The keys ha... Read MoreIncluded Accessories 3 keys Material (Main Unit) Brass Type Same key Material (Shackle) Hardened iron
- SOL HARD Change lockWhen used in combination with a chain, it can also be used to lock doors. The key number can be changed freely. Various doors, mailboxes, lockers, etc.Material (Main Unit) Brass Lock Dial type
- HILOGIK Wide String Length Variable Character Matching Lock Square 4-digitPadlock / code lock / dial lock seriesMaterial (Main unit, dial) Zinc die-cast Material (Main Unit) Zinc die casting Padlock Shackle Diameter (Φmm) 6.35 Lock Dial type Material (vine) Iron (heat treatment)
- ALPHA Alpha padlock same keyIt is convenient because you can lock and unlock multiple places with one key. Please use it for cases and lockers. * This product is different from the master key.Material Brass Type Same key
- TAKIGEN MFG Padlock (# 0200)It can be locked and unlocked with the same key No. 0200 as the handle. One-touch lock type. Push the hanging metal all the way in to lock it.Included Accessories 2 keys Material Hanging metal: Copper alloy (C3602BD) Material (Main Unit) Zinc alloy (ZDC) Mass (g) 125 TAKIGEN code 24547
- MonotaRO Key box Push type Wall mounting typeA security box for storing keys, etc., for handing over keys to construction sites, rental housing, offices, etc. It can be fixed to the wall with screws, making it ideal for theft prevention. The box itself is a push-type lock that presses any number from 0 to 9, so you can use it without forget... Read MoreMaterial Aluminum alloy Mass (g) Approx. 395 (excluding rubber cover)
- ALPHA padlockMade of brass that is resistant to rust and has outstanding durability. It can be used for various purposes such as school lockers, mailboxes, storerooms, and warehouses. It is a design that is loved and familiar as a synonym for padlocks. * We cannot accept orders with a specified key number.Material (Main Unit) Brass Lock Key typefrom S$10.99Min. 2 days