Anti-riot Police Forks
Sashimi is a tool that suppresses the opponent and seals the movement. A U-shaped bracket is attached to the tip of a handle with a length of 2 to 3 meters, and this U-shaped part is used by pressing the opponent's neck and body against the wall or ground. Because of the length of the handle, it can be contained at a distance from the opponent, and even if the opponent has a weapon such as a knife, it can be handled safely. The handle is made of light aluminum as well as wooden, and has been introduced by police, schools and financial institutions.
Other Related Pages
- Sanwa Manufacturing Aluminum safety chair and springer 1900L power gripDemonstrate power with little power! Sanwasas Mata Series that protects everyone Even if they are grabbed back, their unique spring function completely neutralizes the opponent! Safer! Easier to use! Neutralized with a coil spring that surrounds the pipe. Even if the suppressed opponent fights ba... Read MoreMass (kg) 1.47 Included Accessories Wall mounting bracket x 1 Width W x Overall Length (mm) 500×1890 Material Aluminum, SUS304 coil springfrom S$389.90Min. 2 days
- MITSURU Suspicious person defense stick for crime prevention Hand U type with wall mounting hookSasumata is a security device that has been used since ancient times and can hold down suspicious persons with the minimum force. With a rubber grip that is easy to grip. The handle is non-slip and uses a special rib pipe that is easy on the hands. With wall mounting hook (mounting screws are not... Read MoreMaterial (Body) Aluminum, (Grip) Rubber Mass (g) 1100 Dimension (mm) 530×2060×30
- Artec As expectedOverall Length (mm) 1820 Material Stainless steel, aluminum Mass (g) 1500 Outer Width (mm) 490from S$219.90Min. 2 days
- ESCO 2100x460mm Stitching (U-shaped / with legrest)A security item that safely controls intruders. With a footrest. Ideal as a self-defense device for safety in schools, condominiums, facilities with many children and the elderly. A total length of about 2100 mm that can keep a distance from the other party. It weighs about 1.5 kg and can be used... Read MoreOverall Length (mm) 2100 Esco Part No. EA916XY-11 Mass (kg) 1.5 Inner Dimensions (mm) [U-shaped part] 460from S$269.90Min. 6 days
- EBM Crime prevention suspicious person stick U-shapedMass (kg) 1.1 Outer Dimensions (mm) 2,060×530 maker part number 6797900 Material Body = Aluminum, Grip = Natural rubberfrom S$129.90Min. 6 days
- CEPSA CarbonCarbon Sasumata Also lightweight 690g Can be expanded and contracted in 4 stages (155 to 185 cm) Safe design that locks when used Minimum 121 cm when stored Uses a vertical handle, making it easy to handle without escaping powerElastic Expansion Range (cm) 155~185 Mass (g) 690 Dimensions (cm) Shortest: 121from S$539.90Min. 9 days
- Matsuyoshi & Co Sasma Tackle PLUSIt is a sasumata developed with the image of a rugby tackle. When you press the center of the arm against your body, the arm wraps around and locks in close contact. With wall holder.Matsuyoshi & Co., Ltd. Code 24-6716-00 Dimensions, Width W x Length L (mm) 710×189 Material Aluminum, stainless steelfrom S$669.90Min. 8 days
- Nitto Sasumata for self-defenseProtect yourself from danger! Prepare for emergencies! Crime prevention goods Sasumata. White color that blends into the surrounding atmosphere. Appearance that does not feel intimidating or uneasy. The installation also has a deterrent effect on crime. for crime prevention. Home, school, kinderg... Read MoreMass (kg) About 0.9 unit dimention (cm) About 186 x 46 x 3 Color Whitefrom S$69.99Min. 7 days
- Artec Safety Hold SasumataSasumata with rotating parts that are difficult for suspicious persons to grasp! Made of light and durable aluminum, it is easy to handleOverall Length (m) 1.82 Width (mm) 490 Set Contents Body x 1 Packaging Cardboard box Material stainless steel, aluminum, PPfrom S$359.90Min. 4 days
- WAKO PALLET As expectedSince the main body is made of aluminum, it is lightweight and easy to handle.Handle Non-slip knurling Dimensions, Width W x Length L (mm) 475×1845 Mass (kg) 1.1 Specification Use pipe end / rubber cap Trusco Part No. 809-4814Discontinued