Padlocks / Locks
Padlocks and keys are locks used for crime prevention. There are many types that use a key, but there are various types such as a variable padlock that does not require a key with a dial, a double-lock padlock that stops both the left and right sides, and a long hanging lock with a long vine. In the case of dial type, you can decide your favorite number, but you need to be careful not to forget the number. Before purchasing, you need to check the width of the padlock you want to use and make sure that the padlock vine you are buying is the right size.
Other Related Pages
- MonotaRO Key safety boxA security box for storing keys, etc. for handing over keys for construction sites, rental housing, offices, etc. It can be used for grip ball type (not lever type) doorknobs. The box itself is a 4-digit dial lock, so you can use it without forgetting the key. The security code can be set arbitra... Read MoreBracket width (mm) 42 Bracket Height H (mm) 51 Inner Dimensions, Width W x Depth D x Height H (mm) About 42 × 32 × 70 Mass (g) About 474 (body only) Outer Dimensions, Width W x Depth D x Height H (mm) About 65 × 34 × 170 Metal Fitting Diameter (Φmm) About 8 Color Black Included Accessories Dial setting pin x 1 Lock Dial type Material Steel, synthetic rubber, vinyl chloride
- MonotaRO Dial lockSince it is a dial type, you do not have to worry about losing the key like a padlock. The security code can be set arbitrarily. The brass body makes it durable. * Before using, be sure to read the [Precautions] in the enclosed instruction manual before using. * This product does not have a funct... Read MoreMaterial (Body) brass / (suspension) iron Material (Main Unit) Brass Lock Dial type Material (Shackle) Iron
- SOL HARD SOL Cylinder Padlock No.2500 (Same Key)It has excellent strength and durability. Uses a double lock that stops the vine at two points inside the main body. (15-25mm / 55mm is single lock) You can open the same number with one key (keys can be centrally managed). It is the same key type as the standard key number. Factory site storage ... Read MoreMaterial (Main Unit) Brass Material (Shackle) Brass Lock Key type Type Same key Specification With 3 keys
- Nomura Tec Keystock Handy NEWFor key management and delivery of rental housing, offices, etc. For property management in the real estate industry, such as housing exhibition halls. For handing over keys to your family in an emergency. You can set the dial yourself. There are 10000 numbers. With a key loss prevention hook. Ke... Read MoreInner dimensions (W x H) (mm) (Shackle) approximately 38 x 42 External Dimensions (Depth D x Width W x Height H) (mm) 34×65×182 Inner Dimensions, Width W x Depth D x Height H (mm) 44×22×105 Lock Dial type
- ABUS Padlock TITALIUM-64TI (Same Key)[Hardened iron / NANO PROTECT] is a plating method that uses finer particles than before. (30 mm or more) Covers the shackle (suspended) surface without gaps, and is highly effective in guarding against outside air, moisture, dust and dirt, scratch resistance, wear resistance, and corrosion resis... Read MoreLock Key type Material (Main Unit) Titanium (special aluminum alloy)
- aiai TWE stainless steel hanging padlockRust resistant, double lock and sturdy (using rust resistant SUS304 stainless steel)Lock Key typefrom S$15.99Min. 2 days
- SOL HARD SOL cylinder lockIt has excellent strength and durability. Various doors, mailboxes, lockers, etc. * We do not accept orders with the same key and number.Lock Key type Material Brass Specification With 3 keysfrom S$13.99Min. 3 days
- MasterLOCK Portable Personal SafeIdeal for travel, camping and leisure use! Compact valuables storage PIN can be set freely (4 digits) Durable construction with wire to help prevent loss or theft. It also has water resistance. Shock absorption specifications that protect the contents from shocks.Dimensions, Width W x Depth D x Height H (mm) 242×125×57
- Shimizu SOL NO. 2500 Common same lock 45Trusco Part No. 849-0153 Material Body / Tail: Brass, Key: Brass Lock Key type Mass (g) 167 Nominal Size 45 Included Accessories With 3 keysfrom S$27.99Min. 3 days
- ALPHA Padlock Kansai No KeyMade of brass that is resistant to rust and has outstanding durability. It can be used for various purposes such as school lockers, mailboxes, storerooms, and warehouses. It is a design that is loved and familiar as a synonym for padlocks. * # 1000-35 is also used as Kanto No.Material (Main Unit) Brass Lock Key type
- ALPHA Padlock Kanto No KeyMade of brass that is resistant to rust and has outstanding durability. It can be used for various purposes such as school lockers, mailboxes, storerooms, and warehouses. It is a design that is loved and familiar as a synonym for padlocks.Material (Shackle) Brass Material (Main Unit) Brass Lock Key type Type Same key
- ABUS Number adjustable padlock 145IB / 40 seriesResistant to corrosion and dirt, and lightweight. Beautiful aluminum body for a long time. Rust-resistant stainless steel shackle. You can choose your favorite number from the highly secure 4-stage dial and 10000 setting numbers. Since it is a dial type, you do not need to carry the key with you ... Read MoreMass (g) 102 Dimension C (mm) 17 Dimension D (mm) 21.5 Dimension E (mm) 25 Number of Tiers 4-digit variable type Nominal Size (mm) 40 Dimension A (mm) 41.5 Dimension F (mm) 6 Dimension B (mm) 77.5 Mass of Main Unit (g) About 102 Dimensions, Width W x Height H x Depth D (mm) About 41.5 × 77.5 × 17 Padlock Shackle Diameter (Φmm) About 6 Material (Main Unit) Aluminum Material Body: Aluminum, Shackle: Stainless steel Lock Dial type Material (Shackle) Stainless steel
- MonotaRO PadlockNotches are made on both sides of the hanging part to prevent unauthorized unlocking. * We do not sell duplicate keys. We do not accept orders with the same key and number.Included Accessories 2 keys Type Another key Material (Main Unit) Brass Material (Shackle) Hardened iron Key number Individual key Lock Key type
- MonotaRO Dial lock AluminumAn aluminum dial lock that is resistant to corrosion and dirt such as rust. It is lighter than ordinary brass ones. Since it is a 4-step dial, it is highly secure. Since it is a dial type, you do not have to worry about losing the key like a padlock. The security code can be set arbitrarily. Door... Read MoreMaterial (Main body) Aluminum / (Suspended) Iron Type 4 steps Specification 4-digit dial variable type Shackle Inner Diameter (mm) About 18.7 Body width (mm) About 38 Shackle Thickness (mm) About Φ6.3 Material (Main Unit) Aluminum Lock Dial type Material (Shackle) Iron
- ALPHA Alpha Padlock* If you purchase more than one, it may not be an individual key. In addition, we cannot accept orders with a specified number. In addition, the attached keys are 3 (* AL-001 # 1000 only 2). Please be aware of this before purchasing.Material Brass Lock Key type Specification Keyed cylinder : Pin cylinder
- ACE Wire-type padlock 3-stage dialYou can set the number to any number you like. Very convenient because the vine is a wire type. * Please be sure to check the lock. Please do not use it for full-scale crime prevention as it is the key for simple locking. If you cannot unlock the lock because you do not know the password, the onl... Read MoreLock Dial type Wire Thickness (mm) About 3 Dimensions (Width W x Height H) (mm) 38 x 40 (excluding wire)
- ABUS ABROAD Number Variable Padlock 155Since it is a dial type, there is no need to carry a key. You can set the security code to any number you like. Ideal for simple locks such as posts and shoe boxes. Locking mailboxes, shoe boxes, lockers, and bags * This product does not have an emergency unlocking function because it is designed... Read MoreMaterial (Main body)Zinc die-cast, (Vine) Iron Lock Dial type Material (Shackle) Iron Material (Main Unit) Zinc die cast
- Keiden Key keeper Neo (neo) 4 digit dial wall mounted typeA large-capacity key box that stores multiple cards and keys. You can securely store multiple keys and cards with a simple dial operation. You can set the security code to any number you like. With a storage case inside the main body. You can put in and take out the key smoothly. With dial protec... Read MoreNumber (PIN number) 10,000 ways Mass (g) 650 RoHS directive (corresponding to 10 substances) Correspondence Lock Dial type Included Accessories Screw plug (4 each)
- MonotaRO Dial Lock Wire TypeA convenient wire type dial lock. It does not require a key and can be locked and unlocked simply by adjusting the 3-digit dial. Since the vine is a wire type, it is flexible and easy to install. Bags, posts, lockers, bicycles, etc. * Before using the product, be sure to read the [Precautions for... Read MoreMaterial (Main body) Zinc alloy/(Wire part) Steel Length (mm) (Wire) Approximately 105 Specification 3-digit dial variable type Wire Rope Diameter (Φmm) About 3 (including PVC coating) Dimensions (Width W x Height H) (mm) About 33 x 43 Mass (g) About 38 Color Black Lock Dial type
- aiai Wide number lock 2You can freely set the unlocking number. (Variable number) For locking the chain and for storing the helmet * Do not use this product outdoors in the rain. * Be sure to record and save the set number. * If you forget the variable number, you cannot unlock it.Nominal Size (mm) 60 Width W x Overall Length (mm) 60×62 Padlock Shackle Diameter (Φmm) 7 Lock Dial type
- ABUS Variable Number PadlockUses an aluminum body that is stronger and lighter than die-cast. Abundant color variations by alumite treatment. A dial that makes it easy to match numbers with a click. Ideal for use in personal parts such as lockers and bags. The security code can be set to any number you like. Locking mailbox... Read MoreSpecification 3-digit variable dial type Material (Main Unit) Aluminum Lock Dial type Material (vine) Iron
- SOL HARD Cylinder Padlock (Vine Length, Same Type)It has excellent strength and durability. Uses a double lock that stops the vine at two points inside the main body. (15-25mm is single lock) You can unlock the same number with one key (keys can be centrally managed). Standard standard same key type. Various doors, mail boxes, lockers, bags, bic... Read MoreMaterial (Main Unit) Brass Lock Key type Type Same key Specification With 3 keys
- WAKI Spare KEY BoxA padlock with a box that can be safely stored. Locking and unlocking is OK just by adjusting the 4-digit dial! No key required. You can set your favorite 4-digit number. The dial will stop at "0". It is easy to match even at night. For storage and delivery of keys while you are away. F... Read MoreLock Dial type
- Fujitec Safety box BIGLarge-capacity type that can store multiple keys and small items. For key storage and delivery. It can also be used for handing over message memos and small items. (Cannot be used in humid or wet places) Locking and unlocking is a 4-digit dial type, so no key is required. The unlocking number is ... Read MoreLock Dial type Dimensions (Width W x Depth D) (mm) 76×40
- aiai Cable lockYou can unlock it by matching the numbers without a key. You can freely set the desired unlocking number. Please use it for bags and furniture. Bags, furniture, posts, lockers * This product is prone to rust outdoors in the rain. Make a note of the number so that you do not forget it. The illustr... Read MoreLock Dial type Material (Wire Part) Stainless steel / PVC coating Specification Wire thickness: 2X85mm Material (Main Unit) Zinc die cast
- MonotaRO Safety box large sizeA large-capacity security box that can store not only keys but also small items. You can change the setting of the security code as you like. The box itself is a 4-digit dial lock, so you can use it without forgetting the key. A large dial that makes it easy to set the dial even at night. The inc... Read MoreMetal Fitting Diameter (Φmm) 10 Bracket width (mm) 40 Bracket Height H (mm) 49 Inner Dimensions, Width W x Depth D x Height H (mm) 55×30×110 Mass (g) 715 Outer Dimensions, Width W x Depth D x Height H (mm) 77×42×190 Included Accessories Adapter + body cover Color Black
- ALPHA Alpha hanging padlockAbundant variations according to the application * We do not accept orders with the same key and number. * If you purchase multiple items, they may or may not be delivered with the same key number.Material (Main Unit) Brass Material (Shackle) Iron / nickel plating Lock Key type
- WAKI Wide Number Lock for WarehouseThe unlocking number can be set freely. The numbers are large and easy to see! Easy-to-use one-push type! One-push operation to pull up the vine! High security with Φ10mm! A vine length type that is ideal for use in warehouses, etc.! For locking gates and storerooms * Do not use this product outd... Read MorePadlock Shackle Diameter (Φmm) 10 Type 4 steps Width W x Overall Length (mm) 88×130 Color Black Lock Dial type
- MonotaRO Padlock + same key + NO2200A padlock with the same key type. Padlocks of the same size can be managed with just one key. Notches are made on the left and right sides of the vine (double lock * excluding NO2220) to improve security. When managing multiple padlocks with the same key * It is not an individual key. The keys ha... Read MoreIncluded Accessories 3 keys Material (Main Unit) Brass Material (Shackle) Hardened iron Type Same key
- SOL HARD Change lockWhen used in combination with a chain, it can also be used to lock doors. The key number can be changed freely. Various doors, mailboxes, lockers, etc.Material (Main Unit) Brass Lock Dial type
- HILOGIK Wide String Length Variable Character Matching Lock Square 4-digitPadlock / code lock / dial lock seriesMaterial (Main unit, dial) Zinc die-cast Overall Length (mm) 121.8 Width (mm) 41.6 Padlock Shackle Diameter (Φmm) 6.35 Lock Dial type Material (vine) Iron (heat treatment) Material (Main Unit) Zinc die casting
- ALPHA Alpha padlock same keyIt is convenient because you can lock and unlock multiple places with one key. Please use it for cases and lockers. * This product is different from the master key.Shackle Thickness (mm) 6 Material Brass Type Same key
- TAKIGEN MFG Padlock (# 0200)It can be locked and unlocked with the same key No. 0200 as the handle. One-touch lock type. Push the hanging metal all the way in to lock it.Mass (g) 125 Included Accessories 2 keys TAKIGEN code 24547 Dimension H (mm) 34 Material Hanging metal: Copper alloy (C3602BD) Material (Main Unit) Zinc alloy (ZDC)
- MonotaRO Key box Push type Wall mounting typeA security box for storing keys, etc., for handing over keys to construction sites, rental housing, offices, etc. It can be fixed to the wall with screws, making it ideal for theft prevention. The box itself is a push-type lock that presses any number from 0 to 9, so you can use it without forget... Read MoreDimension (mm) 105×65×60 Inner Dimensions (mm) 40×25×70 Material Aluminum alloy Mass (g) Approx. 395 (excluding rubber cover)
- ALPHA padlockMade of brass that is resistant to rust and has outstanding durability. It can be used for various purposes such as school lockers, mailboxes, storerooms, and warehouses. It is a design that is loved and familiar as a synonym for padlocks. * We cannot accept orders with a specified key number.Number of Keys 3 Material (Main Unit) Brass Lock Key typefrom S$10.99Min. 2 days
- SOL HARD SOL sliding glass for lock doorIt can be adjusted according to the thickness of the glass door of the showcase. A simple type that can be removed. It is the same lock. For showcaseTrusco Part No. 380-1942 Suitable Door Thickness to Mount (mm) 3~7 Cylinder Diameter (Φmm) 6 Mass (g) 80 Key number Same number Material (Main Unit) Steel and zinc die casting Specification With 2 keys
- ABUS Number-changeable padlock 145-4dStubborn and lightweight aluminum body. A small type that is easy to carry around. 4-stage dial with high security. You can choose your favorite number from 10.000 setting numbers. Since it is a dial type, there is no need to carry around the key and there is no need to worry about losing it. Ide... Read MoreNumber of Tiers 4-digit variable type Material (Main Unit) Aluminum Lock Dial type Material (Shackle) Iron / plated finish
- MonotaRO Sliding glass door lockIt is a key for locking a sliding door type glass door such as a showcase. It can be easily removed. The keys are the same key. For showcase * Do not use for any other purpose. * The same key will be used. We do not accept numbered orders. * Please be careful not to lose the key.Included Accessories 2 keys Suitable Door Thickness to Mount (mm) 3~7 Width (mm) About 109 Cylinder Diameter (Φmm) About 16 Key Same key Material Steel, zinc die casting
- MonotaRO Padlock + same key + NO1200A padlock with the same key type. Padlocks of the same size can be managed with just one key. Notches are made on the left and right sides of the vine (double lock * excluding NO1220) to improve security. When managing multiple padlocks with the same key * It is not an individual key. The keys ha... Read MoreIncluded Accessories 3 keys Material (Main Unit) Brass Material (Shackle) Hardened iron Type Same key
- ACE KEY Box AceLocking and unlocking is a dial type that does not require a key, the password is variable and you can set it to your favorite number. When you turn the dial upward, it stops at the "0" position, so it is difficult to check the number at night etc. Even in that case, it is easy to set t... Read MoreBody Height (mm) 83 Lock Dial type Body width (mm) 68 Length (mm) (Body) 32