All Category

Dial Combination Locks

View : Grid List
Filter

Items 1 - 40 of 264

Set Ascending Direction
  1. Dial lock
    MonotaRO Dial lock
    Since it is a dial type, you do not have to worry about losing the key like a padlock. The security code can be set arbitrarily. The brass body makes it durable. * Before using, be sure to read the [Precautions] in the enclosed instruction manual before using. * This product does not have a funct... Read More
    Material  (Body) brass / (suspension) iron  Material (Main Unit)  Brass  Lock  Dial type  Material (Shackle)  Iron 
    Rating:
    87%
    from S$6.59
    Min. 2 days
  2. Number adjustable padlock 145IB / 40 series
    ABUS Number adjustable padlock 145IB / 40 series
    Resistant to corrosion and dirt, and lightweight. Beautiful aluminum body for a long time. Rust-resistant stainless steel shackle. You can choose your favorite number from the highly secure 4-stage dial and 10000 setting numbers. Since it is a dial type, you do not need to carry the key with you ... Read More
    Mass (g)  102  Dimension C (mm)  17  Dimension D (mm)  21.5  Dimension E (mm)  25  Number of Tiers  4-digit variable type  Nominal Size (mm)  40  Dimension A (mm)  41.5  Dimension F (mm)  Dimension B (mm)  77.5  Mass of Main Unit (g)  About 102  Dimensions, Width W x Height H x Depth D (mm)  About 41.5 × 77.5 × 17  Padlock Shackle Diameter (Φmm)  About 6  Material (Main Unit)  Aluminum  Material  Body: Aluminum, Shackle: Stainless steel  Lock  Dial type  Material (Shackle)  Stainless steel 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  3. Dial lock Aluminum
    MonotaRO Dial lock Aluminum
    An aluminum dial lock that is resistant to corrosion and dirt such as rust. It is lighter than ordinary brass ones. Since it is a 4-step dial, it is highly secure. Since it is a dial type, you do not have to worry about losing the key like a padlock. The security code can be set arbitrarily. Door... Read More
    Material  (Main body) Aluminum / (Suspended) Iron  Type  4 steps  Specification  4-digit dial variable type  Shackle Inner Diameter (mm)  About 18.7  Body width (mm)  About 38  Shackle Thickness (mm)  About Φ6.3  Material (Main Unit)  Aluminum  Lock  Dial type  Material (Shackle)  Iron 
    Rating:
    79%
    from S$11.99
    Min. 2 days
  4. Wire-type padlock 3-stage dial
    ACE Wire-type padlock 3-stage dial
    You can set the number to any number you like. Very convenient because the vine is a wire type. * Please be sure to check the lock. Please do not use it for full-scale crime prevention as it is the key for simple locking. If you cannot unlock the lock because you do not know the password, the onl... Read More
    Lock  Dial type  Wire Thickness (mm)  About 3  Dimensions (Width W x Height H) (mm)  38 x 40 (excluding wire) 
    Rating:
    83%
    from S$5.39
    Min. 2 days
  5. ABROAD Number Variable Padlock 155
    ABUS ABROAD Number Variable Padlock 155
    Since it is a dial type, there is no need to carry a key. You can set the security code to any number you like. Ideal for simple locks such as posts and shoe boxes. Locking mailboxes, shoe boxes, lockers, and bags * This product does not have an emergency unlocking function because it is designed... Read More
    Material  (Main body)Zinc die-cast, (Vine) Iron  Lock  Dial type  Material (Shackle)  Iron  Material (Main Unit)  Zinc die cast 
    Rating:
    87%
    from S$9.69
    Min. 2 days
  6. Wide number lock 2
    aiai Wide number lock 2
    You can freely set the unlocking number. (Variable number) For locking the chain and for storing the helmet * Do not use this product outdoors in the rain. * Be sure to record and save the set number. * If you forget the variable number, you cannot unlock it.
    Nominal Size (mm)  60  Width W x Overall Length (mm)  60×62  Padlock Shackle Diameter (Φmm)  Lock  Dial type 
    Rating:
    73%
    from S$22.99
    Min. 2 days
  7. Variable Number Padlock
    ABUS Variable Number Padlock
    Uses an aluminum body that is stronger and lighter than die-cast. Abundant color variations by alumite treatment. A dial that makes it easy to match numbers with a click. Ideal for use in personal parts such as lockers and bags. The security code can be set to any number you like. Locking mailbox... Read More
    Specification  3-digit variable dial type  Material (Main Unit)  Aluminum  Lock  Dial type  Material (vine)  Iron 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  8. Cable lock
    aiai Cable lock
    You can unlock it by matching the numbers without a key. You can freely set the desired unlocking number. Please use it for bags and furniture. Bags, furniture, posts, lockers * This product is prone to rust outdoors in the rain. Make a note of the number so that you do not forget it. The illustr... Read More
    Lock  Dial type  Material (Wire Part)  Stainless steel / PVC coating  Specification  Wire thickness: 2X85mm  Material (Main Unit)  Zinc die cast 
    Rating:
    73%
    from S$15.99
    Min. 2 days
  9. Wide Number Lock for Warehouse
    WAKI Wide Number Lock for Warehouse
    The unlocking number can be set freely. The numbers are large and easy to see! Easy-to-use one-push type! One-push operation to pull up the vine! High security with Φ10mm! A vine length type that is ideal for use in warehouses, etc.! For locking gates and storerooms * Do not use this product outd... Read More
    Padlock Shackle Diameter (Φmm)  10  Type  4 steps  Width W x Overall Length (mm)  88×130  Color  Black  Lock  Dial type 
    Rating:
    70%
    from S$39.99
    Min. 2 days
  10. Change lock
    SOL HARD Change lock
    When used in combination with a chain, it can also be used to lock doors. The key number can be changed freely. Various doors, mailboxes, lockers, etc.
    Material (Main Unit)  Brass  Lock  Dial type 
    Rating:
    70%
    from S$17.99
    Min. 2 days
  11. Wide String Length Variable Character Matching Lock Square 4-digit
    HILOGIK Wide String Length Variable Character Matching Lock Square 4-digit
    Padlock / code lock / dial lock series
    Material  (Main unit, dial) Zinc die-cast  Overall Length (mm)  121.8  Width (mm)  41.6  Padlock Shackle Diameter (Φmm)  6.35  Lock  Dial type  Material (vine)  Iron (heat treatment)  Material (Main Unit)  Zinc die casting 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  12. Number-changeable padlock 145-4d
    ABUS Number-changeable padlock 145-4d
    Stubborn and lightweight aluminum body. A small type that is easy to carry around. 4-stage dial with high security. You can choose your favorite number from 10.000 setting numbers. Since it is a dial type, there is no need to carry around the key and there is no need to worry about losing it. Ide... Read More
    Number of Tiers  4-digit variable type  Material (Main Unit)  Aluminum  Lock  Dial type  Material (Shackle)  Iron / plated finish 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  13. Wide string length variable character alignment lock
    HILOGIK Wide string length variable character alignment lock
    Padlock / code lock / dial lock series
    Material  (Main body) Zinc die-casting, (Dial) ABS  Overall Length (mm)  153.8  Width (mm)  64  Padlock Shackle Diameter (Φmm)  Lock  Dial type  Material (vine)  Iron (heat treatment)  Material (Main Unit)  Zinc die casting 
    Rating:
    85%
    from S$35.99
    Min. 2 days
  14. Wide string variable character alignment lock
    HILOGIK Wide string variable character alignment lock
    Padlock / code lock / dial lock series
    Lock  Dial type 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  15. Dial lock + hanging length wide type + 5 steps
    MonotaRO Dial lock + hanging length wide type + 5 steps
    It is a dial type and is a hanging type. The security code can be set arbitrarily. Since it is suspended, it is convenient for locking a wide range of doors such as warehouses. Since it is a 5-stage (5-digit) dial, 100,000 settings can be made, and security is also safe. For locking warehouse doo... Read More
    Type  Wide 5-digit crane length  Overall Length (mm)  About 149  Body width (mm)  About 65  Padlock Shackle Diameter (Φmm)  About 7  Material  Iron, zinc, plastic  Specification  Variable 5 digit dial 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  16. Wide number lock 5 steps
    WAKI Wide number lock 5 steps
    The unlocking number can be set freely. 100,000 different keys. An easy-to-remember unlocking number with 4 digits of alphabets and numbers. The characters are large and easy to see. For simple locking of bags and lockers * Do not use this product outdoors in the rain. * Be sure to record and sav... Read More
    Nominal Size (mm)  65  Width W x Overall Length (mm)  65×64  Padlock Shackle Diameter (Φmm)  Color  Black  Lock  Dial type 
    from S$29.99
    Min. 2 days
  17. TSA lock number variable type
    aiai TSA lock number variable type
    A must-have for baggage lockers traveling to the United States! When using airports in the United States (including Hawaii, Guam, Saipan and other areas of the United States), you can leave your luggage locked with this key. You can freely change the unlocking number. Since it is a wire, it bends... Read More
    Lock  Dial type  Material (vine)  Iron  Material (Main Unit)  Zinc die casting 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  18. Cable lock 2
    WAKI Cable lock 2
    The unlocking number can be set freely. The wire can be replaced. Can be passed through the fastener hole. For simple locking of bags and lockers * Do not use this product outdoors in the rain. * Be sure to record and save the set number. * If you forget the variable number, you cannot unlock it.
    Dimension (mm)  24×44  Lock  Dial type  Wire Rope Diameter (Φmm)  Φ3.5×100、Φ3.5×165 
    Rating:
    60%
    from S$21.99
    Min. 2 days
  19. Digital lock
    ESCO Digital lock
    Material  (Main body) Zinc alloy, (Vine) Brass  Material (Shackle)  Brass  Finish  Chrome-plated  Lock  Push button type  Material (Main Unit)  Zinc alloy 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  20. Variable 4-speed lock
    Fujitec Variable 4-speed lock
    No key is required for dial-type unlocking. The unlocking number can be changed as many times as you like. There are 10000 unlocking numbers.
    Number of Tiers  Finish  Chrome  Lock  Dial type  Material (Shackle)  Iron  Material (Main Unit)  Zinc die casting 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  21. Key keeper Neo (neo) 4-digit dial padlock type
    Keiden Key keeper Neo (neo) 4-digit dial padlock type
    A large-capacity key box that stores multiple cards and keys. You can securely store multiple keys and cards with a simple dial operation. You can set the security code to any number you like. With a storage case inside the main body. You can put in and take out the key smoothly. With dial protec... Read More
    Number  (PIN number) 10,000 ways  Mass (g)  750  Included Accessories  Bracket (Lever handle installation part)  RoHS directive (corresponding to 10 substances)  Correspondence  Lock  Dial type 
    Rating:
    75%
    from S$99.90
    Min. 2 days
  22. Suitcase belt (TSA lock compatible)
    Logic Suitcase belt (TSA lock compatible)
    With a TSA lock, you can safely travel abroad to the United States and the United Kingdom, where security is strict. In some countries, the belt may be destroyed if the TSA lock is not attached, so this is a must-have feature. With dial lock. Equipped with a 3-digit number lock to match the TSA l... Read More
    Dimensions (cm)  200 (maximum circumference)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  23. D lock
    Contec D lock
    You can change it to your favorite number. Since it is aluminum, it is light and does not rust.
    Material  Aluminum and zinc alloy 
    from S$8.19
    Min. 2 days
  24. Private BOX
    IRIS OHYAMA Private BOX
    An accessory case with a dial lock. The lock number can be set freely (up to 1,000 ways).
    Dimensions, Width W x Depth D x Height H (mm)  335×285×72  Mass (g)  722  Lock  Dial type  Storage Guideline  Documents up to A4 size  Color  Gray 
    Rating:
    80%
    from S$57.99
    Min. 2 days
  25. Aluminum key Number variable type
    WAKI Aluminum key Number variable type
    No need to carry a key! You can decide your own PIN! Made of aluminum, it is light and beautiful! For simple locks such as post lockers! You can choose your favorite color For simple locking of bags and lockers * Do not use this product outdoors in the rain. * Be sure to record and save the set n... Read More
    Nominal Size (mm)  20  Width W x Overall Length (mm)  20×54  Padlock Shackle Diameter (Φmm)  Material (Main Unit)  Aluminum  Lock  Dial type  Material (vine)  Iron 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  26. Numbered variable lock for outdoor use
    Guardlock Numbered variable lock for outdoor use
    With a key for setting a security code! You cannot change the number without the key. Prevents illegal number conversion (mischief). You can set it to your favorite number! 10,000 different numbers. Also, when setting the unlocking number, the key for setting is used, so the number conversion due... Read More
    Dimension (mm)  50 x 75 (Shackle diameter: Φ8mm)  Included Accessories  Number setting key 
    from S$76.99
    Min. 2 days
  27. Digital lock Same key
    Mizukami Digital lock Same key
    It is a push button type padlock, and the 4-digit unlock number cannot be changed. It can be widely used for lockers, doors, construction sites, factories, etc. * The release number comes with a number specification plate attached to the vine part of the product body.
    Material  Body: Zinc die-cast / Vine: Brass  Material (vine)  Brass  Finish  Chrome plating  Lock  Push button type  Material (Main Unit)  Zinc die casting 
    from S$29.99
    Min. 2 days
  28. Digital padlock
    HILOGIK Digital padlock
    Padlock / code lock / dial lock series * The PIN is fixed from the beginning and cannot be changed.
    Dimension C (mm)  15.5  Material (Shackle)  Brass chrome  Lock  Push button type  Material (Main Unit)  Zinc die casting 
    Rating:
    93%
    from S$53.99
    Min. 2 days
  29. Firm and durable variable character alignment lock
    WAKI Firm and durable variable character alignment lock
    Unlocking number can be set freely, and it can be unlocked by matching the number without a secure and durable variable character matching lock key. You can freely set the unlocking number and use it. 30 mm, vine length 3 steps For bags, furniture, posts, lockers, etc. * Do not turn the dial with... Read More
    Color  Black  Material  Body: Die-cast Crane: Hardened iron  Lock  Dial type  Material (Main Unit)  Die-cast  Material (vine)  Hardened iron 
    from S$27.99
    Min. 2 days
  30. Crane long square code lock
    Moller Lock Crane long square code lock
    There is no need to worry about losing the key because it is a dial lock. Since the vine is long, it can be used in places that cannot be reached with ordinary padlocks. * Since it is not absolute to prevent theft, it is effective to use it in combination with other locks. * You cannot choose the... Read More
    Overall Length (mm)  122.3  Width (mm)  40  Nominal Size (mm)  40  Padlock Shackle Diameter (Φmm)  Lock  Dial type  Color  Green or red  Specification  Number fixed  Material (Main Unit)  Zinc die-cast (baked paint) 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  31. Security goods Free dial lock vine length 40mm 4 steps
    YKC Security goods Free dial lock vine length 40mm 4 steps
    A toll-free lock that can be used anywhere. You can set the unlocking number to your liking or change it freely.
    Dimension C (mm)  19.5  Dimension E (mm)  40  Dimension A (mm)  49  Lock  Dial type  Color  Silver / rubber  Dimension D (mm)  Specification  4-stage number variable type  Dimension B (mm)  75 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  32. Alignment warehouse lock
    HILOGIK Alignment warehouse lock
    Padlock / code lock / dial lock series * This product is a fixed type, so the number cannot be changed. (The number is decided at the time of purchase.)
    Lock  Dial type  Overall Length (mm)  59.3  Nominal Size (mm)  110  Material  Zinc die casting  Width (mm)  110  Padlock Shackle Diameter (Φmm) 
    Rating:
    50%
    from S$109.90
    Min. 2 days
  33. Variable Word Padlock / 5 Digits
    MasterLOCK Variable Word Padlock / 5 Digits
    You can easily set and reset your favorite password by mixing alphabets, numbers, and symbols. There are 25 million password combinations! Hardened steel shackle resistant to cutting Convenient keyless type that does not require carrying and management of keys that are easy to match with two prot... Read More
    Padlock Shackle Diameter (Φmm)  Width (mm)  64  Color  Black  Lock  Dial type 
    Rating:
    73%
    from S$24.99
    Min. 2 days
  34. Mini dial lock D downward
    LILIEL Mini dial lock D downward
    A mini dial lock that can be used for posts, etc. Unlocking method: Turn to the right at least 2 turns to match the numbers. As it is, turn it counterclockwise to match the numbers and it will be unlocked. Locking method: Close the lid and turn it two or more turns to the left to lock it. * When ... Read More
    Material  ZDC  Surface Treatment  Zinc plating  Type  Downward  Lock  Dial type 
    from S$39.99
    Min. 2 days
  35. Personal lock 4-digit variable
    TMC Personal lock 4-digit variable
    4-digit variable dial lock with high security For locking bags, suitcases, posts, etc.
    Material  Zinc die cast  Mass (g)  60  Lock  Dial type  Specification  4-digit dial 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  36. TSA lock 4 dial
    TMC TSA lock 4 dial
    A must-have when traveling to the United States (including Hawaii, Saipan, and Guam). You can leave your luggage locked You can set your favorite number as many times as you like with the 4-digit dial. Useful when traveling to the United States
    Material  Zinc die cast  Mass (g)  95  Lock  Dial type  Specification  TSA 4-digit dial type 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  37. Iron shackle type dial padlock 160
    ABUS Iron shackle type dial padlock 160
    The design makes it easy to see the dial number from the front. Beautiful chrome-plated finish. Hardened iron shackle that is resistant to cutting.
    Finish  Chrome-plated  Lock  Dial type  Material (vine)  Hardened iron  Material (Main Unit)  Zinc die cast 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  38. Round character combination lock
    HILOGIK Round character combination lock
    Padlock / code lock / dial lock series
    Material  Body / Zinc die-cast, String / Iron  Lock  Dial type  Material (Shackle)  Iron  Material (Main Unit)  Zinc die casting 
    from S$9.99
    Min. 2 days
  39. No.320 BIG Change Lock with Number Setting Key 40
    SOL HARD No.320 BIG Change Lock with Number Setting Key 40
    Only the person who has the key can set the number to his liking. Since a key is required to set the unlock number, it is possible to prevent the number change due to mischief or erroneous operation. You can make a clear distinction between the administrator and the user. For facilities, schools,... Read More
    Included Accessories  Number setting key (1)  Lock  Dial type  Mass (g)  160 
    from S$17.99
    Min. 2 days
  40. Variable Number Padlock
    MasterLOCK Variable Number Padlock
    You can easily set and reset your favorite PIN by combining 4 numbers. 1-1 / 2 inch (38 mm) metal body with excellent strength Hardened steel shackle that is strong against cutting. Easy to match numbers with a click feeling. Convenient keyless type that does not require key carrying and management.
    Width (mm)  38  Padlock Shackle Diameter (Φmm)  Color  Black  Lock  Dial type 
    Rating:
    100%
    from S$22.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 264

Set Ascending Direction