Key Lock Boxes
Other Related Pages
- MonotaRO Key safety boxA security box for storing keys, etc. for handing over keys for construction sites, rental housing, offices, etc. It can be used for grip ball type (not lever type) doorknobs. The box itself is a 4-digit dial lock, so you can use it without forgetting the key. The security code can be set arbitra... Read MoreBracket width (mm) 42 Bracket Height H (mm) 51 Inner Dimensions, Width W x Depth D x Height H (mm) About 42 × 32 × 70 Mass (g) About 474 (body only) Outer Dimensions, Width W x Depth D x Height H (mm) About 65 × 34 × 170 Metal Fitting Diameter (Φmm) About 8 Color Black Included Accessories Dial setting pin x 1 Lock Dial type Material Steel, synthetic rubber, vinyl chloride
- Nomura Tec Keystock Handy NEWFor key management and delivery of rental housing, offices, etc. For property management in the real estate industry, such as housing exhibition halls. For handing over keys to your family in an emergency. You can set the dial yourself. There are 10000 numbers. With a key loss prevention hook. Ke... Read MoreInner dimensions (W x H) (mm) (Shackle) approximately 38 x 42 External Dimensions (Depth D x Width W x Height H) (mm) 34×65×182 Inner Dimensions, Width W x Depth D x Height H (mm) 44×22×105 Lock Dial type
- Keiden Key keeper Neo (neo) 4 digit dial wall mounted typeA large-capacity key box that stores multiple cards and keys. You can securely store multiple keys and cards with a simple dial operation. You can set the security code to any number you like. With a storage case inside the main body. You can put in and take out the key smoothly. With dial protec... Read MoreNumber (PIN number) 10,000 ways Mass (g) 650 RoHS directive (corresponding to 10 substances) Correspondence Lock Dial type Included Accessories Screw plug (4 each)
- WAKI Spare KEY BoxA padlock with a box that can be safely stored. Locking and unlocking is OK just by adjusting the 4-digit dial! No key required. You can set your favorite 4-digit number. The dial will stop at "0". It is easy to match even at night. For storage and delivery of keys while you are away. F... Read MoreLock Dial type
- Fujitec Safety box BIGLarge-capacity type that can store multiple keys and small items. For key storage and delivery. It can also be used for handing over message memos and small items. (Cannot be used in humid or wet places) Locking and unlocking is a 4-digit dial type, so no key is required. The unlocking number is ... Read MoreLock Dial type Dimensions (Width W x Depth D) (mm) 76×40
- MonotaRO Safety box large sizeA large-capacity security box that can store not only keys but also small items. You can change the setting of the security code as you like. The box itself is a 4-digit dial lock, so you can use it without forgetting the key. A large dial that makes it easy to set the dial even at night. The inc... Read MoreMetal Fitting Diameter (Φmm) 10 Bracket width (mm) 40 Bracket Height H (mm) 49 Inner Dimensions, Width W x Depth D x Height H (mm) 55×30×110 Mass (g) 715 Outer Dimensions, Width W x Depth D x Height H (mm) 77×42×190 Included Accessories Adapter + body cover Color Black
- MonotaRO Key box Push type Wall mounting typeA security box for storing keys, etc., for handing over keys to construction sites, rental housing, offices, etc. It can be fixed to the wall with screws, making it ideal for theft prevention. The box itself is a push-type lock that presses any number from 0 to 9, so you can use it without forget... Read MoreDimension (mm) 105×65×60 Inner Dimensions (mm) 40×25×70 Material Aluminum alloy Mass (g) Approx. 395 (excluding rubber cover)
- ACE KEY Box AceLocking and unlocking is a dial type that does not require a key, the password is variable and you can set it to your favorite number. When you turn the dial upward, it stops at the "0" position, so it is difficult to check the number at night etc. Even in that case, it is easy to set t... Read MoreBody Height (mm) 83 Lock Dial type Body width (mm) 68 Length (mm) (Body) 32
- ABUS Card and Key Storage BoxA key box that can store up to 5 JIS II type cards. Made by Abbas of Germany, the top brand of padlocks used in more than 110 countries around the world. The shackle can be attached and detached, making it convenient for installation and removal. Since it is covered with a resin cover, it is a sp... Read MoreType 4-digit dial variable type Mass (g) 753 (excluding adapter) Trusco Part No. 445-1741 Lock Dial type Main Unit Dimensions (mm) 85×45×180
- DAIKEN Padlock key storage box with DAIKEN box DK-N200A padlock with a box that can store small items. Comes with a "0" stop mechanism that makes it easy to match numbers even in dark places. The height of the vine can be set in 2 steps, and it is easy to attach to the lever handle. The key PIN is variable and you can freely set a 4-digit ... Read MoreLock Dial type Specification Dial / 4 digits Mass (g) 575 Dimensions, Width W x Depth D x Height H (mm) 75 × 34 × 162 (2 stages: 182) Material / Finish Zinc die-cast / paint finish Padlock Shackle Diameter (Φmm) 10 Trusco Part No. 355-6956
- MasterLOCK Push key safePadlock-type key box that can store keys, cards, etc. Easy-to-use push button type that allows you to freely set your PIN. Large easy-to-press key button The main body has a durable metal structure. The back and shackle parts are vinyl-coated. Specifications that do not easily damage doors, etc. ... Read MoreLock Push type Length (mm) 12 Width (mm) 79 Material Shackle: Chrome, Body: Zinc Padlock Shackle Diameter (Φmm) 10
- Keiden Key keeper Push type wall mounting typeIt can be stubbornly installed on the wall with screws, allowing smart access to the keys inside. It is easy to use and safe, and it is the best keeper not only for houses but also for warehouses and factories. A 26-character alphabet dial type that is also used in safes that require a higher deg... Read MoreIncluded Accessories 4 screws Dimension (mm) 65×53×105 Mass (g) 760 Surface Treatment Baking RoHS directive (corresponding to 10 substances) Correspondence Lock Push type Material [Body] zinc alloy
- Keiden Key keeper plus push wall mount typeThe security code can be set to any number you like. You can change it as many times as you like! Easy operation with the push of a button (easy to use at night and for children) Multiple cards and keys can be stored. With a partition inside, the key can be taken in and out very smoothly. The lat... Read MoreSurface Treatment (Lock and unlock) 7500 or more Ambient Environment -25~65℃ Mass (g) 800 RoHS directive (corresponding to 10 substances) Correspondence Type More than 4000 streets Lock Push type Test enviroN.ment Rain breeze OK, [salt spray] 96 hours
- Nomura Tec Key StockLocking and unlocking is a dial type, no key is required, and the password is variable. Multiple keys can be stored at once (large capacity). The lever door is supported by using an adapter. For handing over important items such as keys, card keys, and message memos. * We do not provide preventiv... Read MoreLock Dial type Length (mm) (Body) 30 Body width (mm) 80 Body Height (mm) 120
- WAKI Spare key box BIGA padlock with a large-capacity box that can store not only multiple keys but also card keys and tagged keys. It has excellent security and is ideal for handing over keys and storing shared keys in warehouses and exhibition halls. Dial "Zero Stop" Equipped with "function" !! T... Read MoreRing Size (mm) (For lever handle) Φ27 Storage Capacity (mm) About 112 × width 72 × depth 28 Lock Dial type Included Accessories Instruction manual
- Nihon Lock Service Key storage boxA key box that can store small items such as keys. It can also be attached to the lever handle with a dedicated adapter. The lock / unlock is a dial type, and any number can be set as the password. The dial lock clicks at the "0" position, making it easy to set the dial even at night. F... Read MoreLock Dial type Length (mm) (Storable size) 15 Width (mm) (Storable size) 67 Height (mm) (Storable size) 37
- MonotaRO Key box push padlock typeA security box for storing keys, etc. for handing over keys for construction sites, rental housing, offices, etc. It can be used for grip ball type (not lever type) doorknobs. The box itself is a push-type lock that pushes any number from 0 to 9, so you can use it without forgetting the key. The ... Read MoreDimension (mm) 151×65×48 Inner Dimensions (mm) 70×40×25 Mass (g) About 553 Included Accessories Rubber cover (included)
- Nomura Tec Wire-type key stock (key storage box)Wire-type key storage box. By using a wire, you can wrap it around a "thick pipe" that could not be fixed with a shackle shape so far, fix it in a narrow space (a hole of about 1 cm), a place with an irregular shape, flexibility that is also a feature of the wire It can be fixed by pass... Read MoreInner Diameter (Φmm) (Shackle) about 38 Lock Dial type Body dimensions (width W x height H x depth D) (mm) 77×132×50
- Guardlock Leisure LockNot only can you lock it, but you can also store and hand over the keys! You can set it to any number you like. (4 digits) A stainless steel shackle that is resistant to rust and hard to cut. * Key is not included.Dimension (mm) 137.5×55×13.4 Key Compartment Size (mm) 31 x 81 (opening width 5.4) Lock Dial type
- Keiden Key keeper Push type padlock typeThe combination of a push button and a padlock makes it easy for anyone to use, regardless of where it is installed. The ease of use is No. 1 in the series! The PIN is a push button type that is easy to press! It is a portable type that is also convenient to carry! Patrol security, automobiles, c... Read MoreMass (g) 670 Surface Treatment Baking RoHS directive (corresponding to 10 substances) Correspondence Lock Push type
- DAIKEN Key Storage Box DK-N55A padlock with a compact box that can store keys, memos, and small items for houses, stores, and automobiles. Depending on the idea, the usage will be greatly expanded. Locking and unlocking can be done simply by adjusting the 4-digit dial. No key required. The key PIN is variable and you can set... Read MoreDimension (mm) (Vine) 31 x 48 Dimension H (mm) 135 Dimension D (mm) 30 Mass (g) 380 Trusco Part No. 431-3798 Dimension W (mm) 62 Padlock Shackle Diameter (Φmm) 8 Lock Dial type Material / Finish Zinc die-cast / paint finish
- WAKI Push button lockEasy to operate even in the dark because it is just a push. For locking bags, lockers, tool boxes, posts, etc. * Do not use the product indoors in the rain. * Be sure to record and save the number.Width W x Overall Length (mm) 38×62 Padlock Shackle Diameter (Φmm) 5.5 Lock Push button type
- DAIKEN Key storage box (with drip-proof cover)Padlock type with a vine on the DK-N400. Easy locking and unlocking with a large push button. Easy to use even in dark places. The PIN code of the lock is variable, and you can easily set your favorite 1 to 10 digit number as many times as you like. With a drip-proof cover, it prevents rain from ... Read MorePadlock Shackle Diameter (Φmm) 10 Trusco Part No. 780-6027 Mass (g) 900 Dimensions, Width W x Depth D x Height H (mm) 94×68×186 RoHS directive (corresponding to 10 substances) Correspondence Storage Capacity Key (key): 10, card: approximately 15 Lock Push button type
- Fujitec Safe keep boxCan store multiple keys and small items. For key storage and delivery. It can also be used for handing over message memos and small items. (Cannot be used in humid or wet places) Locking and unlocking is a 4-digit dial type, so no key is required. The unlocking number is variable and can be chang... Read MoreLock Dial type Dimensions (Width W x Depth D) (mm) 76×35
- Nomura Tec Keystock BIGCan be attached to a single pipe (outer diameter 48.6 mm). For storing keys for construction offices, heavy machinery, trucks, etc. Large capacity that can store various keys, card keys, message memos, etc. You can also use it on the wall by using the attached parts. Variable dial You can set it ... Read MoreLength (mm) (Body) 50 Lock Dial type Body width (mm) 120 Body Height (mm) 90
- Nomura Tec Button-type key stock (key storage box)Push button type key storage. Push type [12 buttons] Specifications, PIN can be set from 1 to 12 digits! The 12 buttons are arranged so that they are easy to see and press, and have ample storage capacity! Since it has a button protection cover, the cover protects the operation part from rain, wi... Read MoreLock Push button type Dimensions, Vertical x Horizontal x Depth (mm) 20.4×8.9×5.8 Mass (g) 713
- Nomura Tec 2WAY key stock with emergency release keyA large-capacity key storage box with an emergency unlock key that allows the lid to be unlocked with both the dial and key. Two unlocking methods (dial keys) are possible. Even if you forget your PIN, you can unlock it with the emergency unlock key. Large car keys, card keys, and depending on th... Read MoreDimensions, Vertical x Horizontal x Depth (mm) 122×75×32 Lock Dial type / key type Color Black (black)from S$76.99Min. 2 days
- YKC TATA key box Standard type KB typeA key box that is convenient for storing and organizing keys. With a handle that is convenient to carry. The main body also has holes for hanging on the wall, so it can be easily attached to the wall with screws or the like.Included Accessories 2 keys Specification Portable wall-mounted type Material Steelfrom S$66.99Min. 2 days
- Guardlock Key bunkerNot only can you lock it, but you can also store and hand over the keys! You can set it to any number you like. (4 digits) A stainless steel shackle that is resistant to rust and hard to cut.Dimension (mm) 123×60×29 Key Compartment Size (mm) 37 x 63 (depth 22)
- WAKI Spare KEY BoxA padlock with a box that can be safely stored. The dial stops at "0" when turned from bottom to top. It is easy to match even at night. It can be unlocked by matching the 4-digit unlocking number. You can set it to any 4-digit number you like. Even if you forget the unlocking number, y... Read MoreInner Dimensions, Width W x Depth D x Height H (mm) 72×25×110 Dimensions (Width x Depth x Height) (mm) 75×34×180 Trusco Part No. 819-0075 Lock Dial type Type With emergency release key
- Nomura Tec Key stock handy NEW (with LED light)With LED light that allows you to see the dial well. (Batteries (CR1620) are sold separately.) For key management and delivery of rental housing, offices, etc. For property management in the real estate industry, such as housing exhibition halls. For handing over keys to your family in an emergen... Read MoreInner dimensions (W x H) (mm) (Shackle) approximately 38 x 42 External Dimensions (Depth D x Width W x Height H) (mm) 34×65×182 Inner Dimensions, Width W x Depth D x Height H (mm) 44×22×105 Lock Dial type Color Silver
- DAIKEN Key storage box DK-65A padlock with a box that can store small items. A 4-digit variable number dial lock is attached to the box and "vine". For key storage and delivery of housing exhibition halls and warehouses, delivery of message memos and small items, etc. * Since there are various sizes and shapes of ... Read MoreDimension B (mm) 41 Dimension C (mm) 33 Specification Dial / 4 digits Padlock Shackle Diameter (Φmm) 10 Width (mm) 68 Lock Dial type Trusco Part No. 292-8329 Mass (g) 360
- Keiden PS12 protective coverRoHS directive (corresponding to 10 substances) Correspondence Suitable for PS12from S$17.99Min. 2 days
- Keiden Key Guard Neo (Neo) 4 Digit Dial Door TypeA compact PIN-type key storage that can be used by sandwiching it between doors. Allows the key guard to be installed on the door when needed. Easy installation by simply hanging on the top or side of the door and tightening the door. For handing over keys, patrols of buildings, condominiums, equ... Read MoreThickness (mm) (Door fixing bracket) 1.5 Applicable Door Thickness (mm) 22~45 Lock 4-digit dial Main Unit Dimensions, Width W x Depth D x Height H (mm) 77.6×49.4×134.2 RoHS directive (corresponding to 10 substances) Correspondence
- Fujitec Key share BOXFor storing doorknobs, lattices, gates, entrances, meter boxes, bicycle parking lots, spare keys, safe keys, etc.Lock Dial typefrom S$49.99Min. 2 days
- Keiden Key Guard Push Type Wall Mount BIGA big size key keeper who can also store keys and cards. A safe wall-mounted type that can be stubbornly installed on the wall with screws. Easy-to-press push button type for entering the PIN. Patrol security, automobiles, construction sites, warehouses, building management, patrol nursing care *... Read MoreMass (g) 1460 Inner Dimensions, Width W x Depth D x Height H (mm) 60×40×95 Outer Dimensions, Width W x Depth D x Height H (mm) 88×62×120 Surface Treatment Baking RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Protective cover Lock Push type
- Keiden Key keeper plus push padlockThe security code can be set to any number you like. You can change it as many times as you like! Easy operation with the push of a button (easy to use at night and for children) Multiple cards and keys can be stored. With a partition inside, the key can be taken in and out very smoothly. The lat... Read MoreOperation Number of Times (Lock and unlock) 7500 or more Ambient Environment -25~65℃ Mass (g) 900 RoHS directive (corresponding to 10 substances) Correspondence Type More than 4000 streets Lock Push type Test enviroN.ment Rain breeze OK, [salt spray] 96 hoursfrom S$149.90Min. 2 days
- Keiden Key keeper Push type door typeA compact PIN-type key storage that can be used by sandwiching it between doors. Allows the key guard to be installed on the door when needed. Easy installation by simply hanging on the top or side of the door and tightening the door. For handing over keys, patrols of buildings, condominiums, equ... Read MoreThickness (mm) (Door fixing bracket) 1.5 Number of Buttons 10 Applicable Door Thickness (mm) 22~45 Main Unit Dimensions, Width W x Depth D x Height H (mm) 65×53×105 RoHS directive (corresponding to 10 substances) Correspondence Lock Push type Specification With lid fall prevention wirefrom S$149.90Min. 2 days
- Japan Green Cross key boxA key box that can be hung on the wall or carried around. The strong neodymium magnet closes the door firmly. With a handle, it is convenient to carry.Material (Body) Steel Included Accessories Main unit key x 2, mounting screws x 3from S$149.90Min. 2 days
- Nomura Tec Key stock W dialTwo dials (W dial) manage keys and prevent theft of the key box itself with W! By using the attached wire, "prevention of key removal" is realized! Prevents unauthorized duplication of keys. Large car keys, card keys, and depending on the type, multiple keys can be stored at once. Large... Read MoreMain Unit Dimensions (Width x Depth x Height) (mm) (Keystock) 77 × 42 × 132 Lock Dial type Included Accessories Wire (500mm)