Chain Locks
Chain locks / wire locks are chains and wires used to prevent outsiders from entering. It is often used by attaching to the handle part of the door. There are various products such as ones that are used in combination with padlocks, ones whose key part is a PIN, and ones with a four-stage fixed dial. Stainless steel and iron are used for the chain, but they are often used outside and are not easily rusted.
Other Related Pages
- MasterLOCK Portable Personal SafeIdeal for travel, camping and leisure use! Compact valuables storage PIN can be set freely (4 digits) Durable construction with wire to help prevent loss or theft. It also has water resistance. Shock absorption specifications that protect the contents from shocks.Dimensions, Width W x Depth D x Height H (mm) 242×125×57
- MonotaRO Dial Lock Wire TypeA convenient wire type dial lock. It does not require a key and can be locked and unlocked simply by adjusting the 3-digit dial. Since the vine is a wire type, it is flexible and easy to install. Bags, posts, lockers, bicycles, etc. * Before using the product, be sure to read the [Precautions for... Read MoreMaterial (Main body) Zinc alloy/(Wire part) Steel Length (mm) (Wire) Approximately 105 Specification 3-digit dial variable type Wire Rope Diameter (Φmm) About 3 (including PVC coating) Dimensions (Width W x Height H) (mm) About 33 x 43 Mass (g) About 38 Color Black Lock Dial type
- Nissa Chain 4-stage free dial lock (wire type)You can easily change to your favorite 4-step number. Tool storage, theft prevention, gate lockingWire Thickness (mm) 10 Specification Dial 4 digits Wire Rope Diameter (Φmm) 10 Lock Dial type Material Wire: Iron coating, Key: Brass / Plasticfrom S$27.99Min. 2 days
- Nissa Chain Precaution chain (heavy link with tube)The iron heavy link is covered with a black translucent tube. Please use it in combination with a key at the gate of a warehouse, port, factory, etc.Surface Treatment Unichrome plating finish Wire Diameter Φ(mm) 4.8
- Nissa Chain 4-speed free dial lock 500mmThe key number can be changed freely with the variable dial lock. For locking and theft prevention of gates in factories and sitesTrusco Part No. 495-7784 Lock Dial type Length (mm) 500 Mass (g) 230
- Nissa Chain Beware Chain (Stain Heavy Link Chain)Welding rings are attached to both ends of the chain. Please use it for crime prevention in combination with a padlock.Operating Load (kg) 400 Wire Diameter Φ(mm) 8.0 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steelfrom S$57.99Min. 2 days
- aiai Free wire lockLocking points can be set freely For storing bicycles and stepladders For storing bicycles For storing stepladders * Do not use this product outdoors in the rain. * Be sure to record and save the set number. * If you forget the variable number, you cannot unlock it.Wire Rope Diameter (Φmm) 4.5 Length (mm) 43 Wire Length (mm) 1970 Color Silver Lock Dial type Width (mm) 19from S$57.99Min. 2 days
- Nissa Chain 3-stage free dial lock 500mmThe key number can be changed freely with the variable dial lock. For locking and theft prevention of gates in factories and sitesMass (g) 160 Lock Dial type Trusco Part No. 495-7776 Length (mm) 500from S$27.99Min. 2 days
- Guardlock Replacement door chainWhy don't you replace it with a fashionable and luxurious door chain? You can easily replace it with the door chain you are using now. It can be replaced with just a screwdriver. A versatile plate that can be attached according to the position of existing screw holes. Chain holders can also a... Read MoreHolder dimensions (mm) 15×93 Dimension (mm) 180×33 Chain Length (mm) 220from S$32.99Min. 2 days
- ESCO 750mm wire lockBody width (mm) 29.3 Cable diameter (Φmm) 4 Lock Key type Esco Part No. EA983TT-51 Wire Length (mm) 750 Included Accessories 2 keys
- WAKI Door stopper capMade of elastomer resin with excellent wear resistance and resistance to discoloration and deformationMaterial Elastomer resin Size (mm) 13from S$1.69Min. 2 days
- Japan Green Cross Chain lockMaterial (Chain) Iron Unichrome plating Lock Key typefrom S$15.99Min. 2 days
- WAKI Broken chainSUPER HARD CHAIN Not only is the chain hard to break! Thin! Hard! So easy to use! For preventing intrusion and tampering with gates, warehouses, garages, factories, etc.! For theft prevention of bicycles, motorcycles, tools, etc. !!Operating Load (kg) 250 Material Iron (hardened)from S$44.99Min. 2 days
- Japan Green Cross Chain lockYou can set it to any 4-digit number. A key lock with an integrated lock and chain. With a colored vinyl cover, it does not damage the valve and attracts attention.Length (mm) (Chain) 1000 Dimension A (mm) 21 Mass (g) 350 Wire Diameter Φ(mm) 3Φ Dimension B (mm) 5 Lock Dial type Specification Toll-free type
- ESCO 2100mm motorcycle lockEsco Part No. EA983SF-38 Cable diameter (Φmm) 6 Included Accessories 2 keys Overall Length (mm) 2000from S$36.99Min. 2 days
- MasterLOCK Python adjustable cable lockAdjustable to any length, locks the cable securely in any position (patented) The cable has a vinyl coating that is resistant to friction and rain. The lock part can be compactly packed to prevent rusting, making it convenient to carry.Cable Length (m) 1.8from S$45.99Min. 2 days
- WAKI Gate fence lockThe wire reflects and shines when the light hits it !!Color Green Lock Push button type Wire Diameter Φ(mm) 6from S$42.99Min. 2 days
- WAKI Free wire lock strengthSince both ends are connected in a ring shape, it helps prevent taking away. Since the lock body is movable, the size of the ring can be adjusted. Because it uses a thick wire, it has high strength! Withstand load of 120kgf. Ideal for storing bicycles and stepladders. * Make a note of the number ... Read MoreLength (mm) 1815 Material Iron Thickness (mm) Φ6from S$53.99Min. 4 days
- ESCO 9.5mmx1.5m cable lockWith vinyl coat. 4-digit dial type and number can be set.Esco Part No. EA983SF-22 Wire Length (mm) 1500 Cable diameter (Φmm) 9.5from S$59.99Min. 2 days
- ESCO [30mm] [Safety Loop] WireEsco Part No. EA983SM-101 Mass (kg) [Mounting tool] within 1 Wire Rope Diameter (Φmm) 0.9 Overall Length (mm) 30from S$4.89Min. 4 days
- Guardlock Door chain with lockIt can be easily locked and unlocked from the outside! The door chain is locked! Even if it is unlocked illegally, the chain is still hooked, so you can give up the intrusion. Easy installation! Just a screwdriver is OK! With a screw seal, you can't see the screws, so it's refreshing. For... Read MoreHolder dimensions (mm) 15×93 Main Unit Dimensions (mm) 164×31 Chain Length (mm) 220 Color Blackfrom S$78.99Min. 5 days
- ESCO 500mm chain lock (dial type)Lock Dial type Esco Part No. EA983TV-9A Chain Length (mm) 500 Chain Wire Diameter (Φmm) 2.5from S$28.99Min. 2 days
- Contec Colorful wire lockYou can change it to your favorite number. For locking bicycles, etc.Dimension (Φmm) (Dial part) 29 Color Blue Material Zinc alloy Diameter (Φmm) 10 Length (mm) 650from S$14.99Min. 3 days
- ESCO 5mmx1.8m adjustable cable lockAdjustable cable length.Wire Length (mm) 1800 Esco Part No. EA983SF-39 Included Accessories 2 keys, binding velcro Cable diameter (Φmm) 5 Main Unit Dimensions (mm) 55×57 Material Steel (vinyl coat)from S$53.99Min. 6 days
- ESCO 900mm wire lockLock Key type Wire Length (mm) 900 Body width (mm) 38.5 Cable diameter (Φmm) 5.2 Esco Part No. EA983TT-52 Included Accessories 2 keysfrom S$32.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Valve block chainMade of stainless steel and resistant to rust!from S$24.99Min. 5 days
- ESCO Φ12x700mm wire lock (large dial / red)3-digit dial type, number can be changed.Color Red Esco Part No. EA983TJ-12
- ESCO Φ12x700mm wire lock (large dial / black)3-digit dial type, number can be changed.Color Black Esco Part No. EA983TJ-11from S$24.99Min. 6 days
- ESCO 5x 600mm chain lock (made of stainless steel)Dimensions, Height x Width (mm) [Padlock] 63 x 32 Wire Diameter Φ(mm) 5 Lock Key type Overall Length (mm) 600 Esco Part No. EA983VD-60from S$67.99Min. 6 days
- ESCO 5x1000mm chain lock (made of stainless steel)Dimensions, Height x Width (mm) [Padlock] 63 x 32 Wire Diameter Φ(mm) 5 Lock Key type Overall Length (mm) 1000 Esco Part No. EA983VD-100from S$77.99Min. 6 days
- Guardlock Replacement door chain with lockIt can be installed according to the position of the existing screw hole. It can be replaced with just a screwdriver. No need to drill holes. Since it can be easily locked and unlocked from the outside, crime prevention is possible even while on the go. It is a fashionable and luxurious design. I... Read MoreHolder dimensions (mm) 15×93 Dimension (mm) 180×33 Chain Length (mm) 220from S$98.99Min. 5 days
- Mizumoto Machine Mfg. Stainless steel Super differential lock Chain length 1000mmLock Key typefrom S$179.90Min. 3 days
- MasterLOCK Cuff lock (long)For locking bicycles and motorcycles! Protects against destruction by crowbars and jacks, cutting by bolt cutters, very sturdy construction, locking with a special cylindrical key (tubular key) that is difficult to duplicate, push type and easy lock Compact design that can be folded in half and s... Read MoreLock Push type / Key typefrom S$189.90Min. 2 days
- ESCO 6.5mmx1.2m cable lockWith vinyl coat. 4-digit dial type, number cannot be set.Wire Length (mm) 1200 Esco Part No. EA983SF-21 Cable diameter (Φmm) 6.5from S$22.99Min. 6 days
- aiai Wire lockYou can freely set the unlocking number. (Variable number) For bicycles and travel bags For bicycles and travel bags * Do not use this product outdoors in the rain. * Be sure to record and save the set number. * If you forget the variable number, you cannot unlock it.Wire Rope Diameter (Φmm) 2.2 Length (mm) 61 Width (mm) 23 Wire Length (mm) 1200from S$32.99Min. 3 days
- ESCO 900mm wire lockEsco Part No. EA983TT-152 Wire Length (mm) 900 Included Accessories 2 keys Lock Key type Cable diameter (Φmm) 5.2 Body width (mm) 38.5from S$35.99Min. 6 days
- ESCO [170mm] [Safety Loop] WireOverall Length (mm) 170 Wire Rope Diameter (Φmm) 0.9 Mass (kg) [Mounting tool] within 1 Esco Part No. EA983SM-102from S$5.99Min. 4 days
- WAKI Stainless belt lockIt can be locked in various places with a stainless steel belt (resin coating). Adjustable belt length. It can also be used for bundling things. Used for warehouses, gates, bicycles, etc. * Be sure to record and keep the set number.Material (Dial) ABS resin Width (mm) 19.8 Type 3 dials Belt length (cm) 50 Overall Length (mm) 76.6 Adjustment Range (mm) Belt: 150-480 Material (Shackle) Belt: Nylon / Stainless Color Black Lock Dial type Part No. IB-155 Material (Main Unit) Zinc die castingfrom S$29.99Min. 2 days