Key Wires
- ZEXON Zexon + thick wire lockFor theft prevention at work and construction sites! For theft prevention of bicycles, motorcycles, etc.! The numbers are clear and easy to see! You can set any number you like!Lock Dial type Wire Length (m) 1.5 Wire Thickness (mm) 16from S$44.99Min. 2 days
- WAKI Cachit wire W Ring type on both endsOnce connected, it won't come off !! No construction required, one-touch connection! A one-touch security wire that can be firmly connected by simply inserting it. Since no tools are required, anyone can easily perform the work and shorten the work time. Prevention of theft in stores Manageme... Read MoreWire Thickness (mm) 1.2 Tensile Strength (kg) 10 Tip Diameter (Φmm) 4from S$7.39Min. 3 days
- ESCO 1.5x450mm key wireRope Diameter (Φmm) 1.5 Overall Length (mm) 450 Mass (g) 6 Lock Dial type Esco Part No. EA916ZC-21C Material Stainless steelfrom S$7.79Min. 2 days
- WAKI Cachit wire S ring typeA one-touch security wire that can be firmly connected by simply inserting it. Since no tools are required, anyone can easily perform the work and shorten the work time.Wire Thickness (mm) 1.2 Tensile Strength (kg) 10 Tip Diameter (Φmm) 4from S$4.59Min. 3 days
- ESCO 1.5x300mm key wireRope Diameter (Φmm) 1.5 Overall Length (mm) 300 Mass (g) 5 Lock Dial type Esco Part No. EA916ZC-21B Material Stainless steel
- ESCO 1.6x160mm Key wire (blue)Mass (g) 2.1 Color Blue Dimension (mm) Φ1.6×160from S$3.19Min. 5 days
- ESCO 1.6x160mm Key wire (green)Mass (g) 2.1 Color Green Dimension (mm) Φ1.6×160from S$3.19Min. 5 days
- ESCO Key Wire (Strong Type)Made of high quality aircraft cables. When the stopper is removed, it becomes a single line. It is flexible, strong and has excellent corrosion resistance. It can be easily locked and unlocked with the US patented ball knob and closer socket.from S$7.19Min. 4 days
- ESCO 1.6x160mm Key wire (red)Mass (g) 2.1 Color Red Dimension (mm) Φ1.6×160from S$3.19Min. 5 days
- ESCO 1.6x160mm Key wire (black)Mass (g) 2.1 Color Black Dimension (mm) Φ1.6×160from S$3.19Min. 5 days
- ESCO 3.0 x 127mm Key wire (strong type)Made of high quality aircraft cablesfrom S$9.29Min. 5 days
- ESCO 1.6x160mm Key wire (yellow)Mass (g) 2.1 Color Yellow Dimension (mm) Φ1.6×160from S$3.19Min. 5 days
- ZEXON Zexon + wire lockFor theft prevention at work and construction sites! For theft prevention of bicycles, motorcycles, etc.! The numbers are clear and easy to see! You can set any number you like!Wire Length (m) 1.2 Lock Dial type Wire Thickness (mm) 10Discontinued