Key Accessories
- SMILE KIDS Silicon key coverAlso to prevent peeping of key numbers.Dimension (mm) 29 x 26 x 6.5 (1 piece) Mass (g) 3 (1) Suitable Size Key: W22 ~ 28 × H20 ~ 25 × D2.2 Material Silicone rubber
- ESCO 102-914mm key carry (with curl cord / black)Overall Length (mm) 180 Color Black Esco Part No. EA916ZL-71 Dimension (mm) [Curl code] Diameter 8 × 102 ~ 914from S$9.39Min. 2 days
- ESCO Key ring (5 stations)Wire Diameter Φ(mm) 2.7 Overall Length (mm) 85 Esco Part No. EA916ZD-20 Inner Diameter (Φmm) 27 Material Iron nickel plating Jaw Opening (mm) 4.5 Mass (g) 44.1from S$7.29Min. 2 days
- ESCO 26 x 19mm key cap (4-color set)For selecting keys that are difficult to distinguish. All the colors are different so it's easy to distinguish.Outer Diameter (Φmm) 26×19×4 Hole Diameter (Φmm) 5 Esco Part No. EA916ZL-123 Color Fluorescent color (4 color set) Material Vinyl Thickness (mm) [Cover] 1
- ESCO 32x22.5mm key cap (4-color set)For selecting keys that are difficult to distinguish. All the colors are different so it's easy to distinguish. 4-color set.Hole Diameter (Φmm) 3 Outer Diameter (Φmm) 32×22.5×5 Esco Part No. EA916ZL-121 Material Vinyl Thickness (mm) [Cover] 1from S$5.89Min. 2 days
- SMILE KIDS Cat key coverAlso to prevent peeping of key numbers.Mass (g) 3.7 (1 pc.) Dimension (mm) 34 x 31 x 7 (1 piece) Suitable Size Key: W22 ~ 28 × H20 ~ 25 × D2.2 Material Silicone rubber
- ESCO 50mm key carry (made of stainless steel)A set of belt key clip and key ring. The main body consists of a belt loop part and a key ring hook part. The width of the hook part is 8 mm, and the maximum opening is 8 mm. Use by sandwiching the main body between belts.Mass (g) 19 key-ring wire diameter (mm) 2 Main Unit Dimensions (mm) 20×11×48(H) Ring Inner Diameter (Φmm) 28 Overall Length (mm) 75 Esco Part No. EA916ZL-55 Material Stainless steel
- SMILE KIDS Key light with white lightMass (g) 10 Dimension (mm) 37×40×14 Suitable Battery CR2016 x 2 (with test battery) Included Accessories Double-sided adhesive tape x 1, ring x 1 Suitable Size Key up to 3mm thick Material PP resin
- ESCO 102-914mm key carry (with curl cord / red)Overall Length (mm) 180 Esco Part No. EA916ZL-72 Color Red Dimension (mm) [Curl code] Diameter 8 × 102 ~ 914from S$9.39Min. 2 days
- LIHIT LAB. SMART FIT PuniLabo Slim Key CaseA key case made of silicon that allows you to carry the key slim. You can store 1 to 3 keys.Dimensions, Width W x Depth D x Height H (mm) 33×20×130 Material Silicone rubber
- ESCO 80mm key ringIt is a coupling type. You can pull it apart by pushing the thinner shaft into the thicker one.Ring Inner Diameter (Φmm) 21 Mass (g) 13 Overall Length (mm) 80 Material Brass (nickel plating) Esco Part No. EA916ZL-61 key-ring wire diameter (mm) 1.7from S$7.19Min. 2 days
- ESCO 33x66x2.0mm hook key ring (5 pieces)When pushed inward, it opens and closes with the force of a spring.Wire Diameter Φ(mm) 2 Inner Diameter (Φmm) 33 Overall Length (mm) 66 Maximum Jaw Opening (mm) 8 Mass (g/piece) About 4 Esco Part No. EA916ZL-2 Material (Main Unit) Steel (galvanized)from S$3.69Min. 2 days
- ESCO Key ringMaterial Die casting, nickel plating Mass (g) 35 Overall Length (mm) About 100 Wire Diameter Φ(mm) 1.5 Esco Part No. EA916ZD-15A Ring Outer Diameter (Φmm) 15
- ESCO 90mm key carry (trigger snap)A set of belt loop and key ring. The mouth of the belt loop opens wide for easy attachment to thick straps and belt loops. The lower part of the loop rotates 360 °.Maximum Jaw Opening (mm) 14 key-ring wire diameter (mm) 2 Ring Inner Diameter (Φmm) 28 Mass (g) 38 Overall Length (mm) 90 Esco Part No. EA916ZL-58 Material Steel (nickel plating) Inner Diameter (Φmm) [Belt loop] 11 Dimension (mm) [Belt loop] 28 x 12 x 63 (H)from S$10.99Min. 2 days
- ESCO Key carry (800mm wire)There is a belt hook on the back.Dimensions, Width W x Depth D x Height H (mm) 60×20×143 Maximum Length (mm) 800 Esco Part No. EA916Z-12from S$16.99Min. 6 days
- ESCO Key carryChain Length (mm) 500 Esco Part No. EA916Z Included Accessories With belt hookfrom S$44.99Min. 4 days
- ESCO 2. 3x120mm key chain (stainless steel, 5 pcs)Chain Length (mm) 120mm Ball Diameter (mm) 2.3mm Material Stainless steel (SUS304)from S$6.99Min. 4 days
- ESCO 580mm key carry (chain)With a belt hook on the back. The chain can be pulled out quickly and returned smoothly. It has excellent durability.Esco Part No. EA916ZL-42 Mass (g) 55 key-ring wire diameter (mm) [Key ring] 2 Ring Inner Diameter (Φmm) [Key ring] 25.5 Hook Dimension (mm) 8×53×8(t) Chain Length (mm) 580 chain width (mm) 4 Main Unit Dimensions, Height H x Width W x Thickness (mm) 98 x 52 x 12 (excluding hook part)from S$53.99Min. 6 days
- ESCO 3. 2x100mm key chain (5 stainless steel)Chain Length (mm) 100mm Ball Diameter (mm) 3.2mm Material Stainless steel (SUS304)from S$6.89Min. 4 days
- ESCO 75mm key cover (leather / black)The genuine leather part is handmade by a domestic leather craft maker leather craftsman. A genuine leather key cover that won't get scratched when you put it in your bag or pocket.Mass (g) 6 Overall Length (mm) 75 Color Black Esco Part No. EA916ZD-122 Specification Key case snap fastening Dimensions, Height H x Width W x Thickness t (mm) [Case] 75 x 25 x 5 Shape [Key ring / line] Round key-ring wire diameter (mm) [Key ring] 1.2 Ring Inner Diameter (Φmm) [Key ring] 14from S$11.99Min. 6 days
- ESCO 2. 3x100mm key chain (5 stainless steel)Chain Length (mm) 100mm Ball Diameter (mm) 2.3mm Material Stainless steel (SUS304)from S$6.29Min. 4 days
- ESCO 180mm key carry (with carabiner)With carabiner hook. You can attach a key to the ring, pass the carabiner part through the belt, or attach it to the bag. * Belt hook is not included.Cable Length (m) 1200 Mass (g) 84 Esco Part No. EA916Z-18 Overall Length (mm) 180from S$57.99Min. 6 days
- ESCO 150mm key carry (with carabiner)You can attach a key to the ring, pass the carabiner part through the belt, or attach it to the bag. * There is no belt hook on the back.Cable Length (m) 900 Mass (g) 48 Specification With carabiner Esco Part No. EA916Z-15 Overall Length (mm) 150from S$39.99Min. 6 days
- ESCO 14x44mm key ring (5 pieces)Inner Diameter (Φmm) 14×44 Wire Diameter Φ(mm) 2.5 Opening width (mm) 6 Mass (g/piece) About 6 Esco Part No. EA916ZC-18 Material Iron Finish Nickel platingfrom S$11.99Min. 6 days
- ESCO 2. 3x150mm key chain (5 stainless steel)Chain Length (mm) 150mm Ball Diameter (mm) 2.3mm Material Stainless steel (SUS304)from S$7.79Min. 4 days
- ESCO 630mm key carryOpening width (mm) 6mm Ring Inner Diameter (Φmm) 21mm Cable Length (m) 630 Main Unit Dimensions 34×54mm Material Body: Plastic steel Cord: Nylonfrom S$9.89Min. 4 days
- ESCO 85x34x18mm Key carry (magnet type)Jaw Opening (mm) 16 Mass (g) 23 Overall Length (mm) 85 Material Aluminum steel neodymium magnetfrom S$37.99Min. 5 days
- ESCO Key ring (with lock)Dimension (mm) 39×78 Opening width (mm) Large: 9.5, Small: 4.5 Material Stainless steelfrom S$28.99Min. 5 days
- ESCO 105mm key carry (with snap)It can be easily attached to a belt loop, bag, wallet or strap. It fits in your pocket. The lower part of the snap rotates 360 ° so that the key is flat.Overall Length (mm) 105 key-ring wire diameter (mm) 2 Ring Inner Diameter (Φmm) 28 Mass (g) 33 Maximum Jaw Opening (mm) 9 Esco Part No. EA916ZL-60 Dimension (mm) [Snap] 21 × 8 × 76 (H)from S$9.89Min. 6 days
- ESCO 120-700mm Key Holder (Curl Cord / Red)Bright colors and excellent visibilityOverall Length (mm) 180 Ring Inner Diameter (Φmm) 21 Opening width (mm) 6 Color Red Material Ring: Steel, Curl Cord: Polyurethane Cable Length (m) Φ8×120×~700from S$3.39Min. 2 days
- ESCO 120-700mm Keychain (with Curl Cord / Orange)Bright colors and excellent visibilityOverall Length (mm) 180 Ring Inner Diameter (Φmm) 21 Opening width (mm) 6 Color Orange Material Ring: Steel, Curl Cord: Polyurethane Cable Length (m) Φ8×120×~700from S$3.39Min. 2 days
- Hirano Corp. Key Finder Smartphone-Linked Loss DetectorIt is a key finder that can be attached to a key chain or wallet to prevent loss and theft, and to notify you with a buzzer when you do not know where you put it. It's lightweight and compact, so if you attach it to something you care about, you won't have to rush to find it. It can also ... Read MoreMass (g) About 7 Bluetooth BluetoothVer.4.0 Power Supply CR2032 (with test battery) Supported OS iOS11 or above, android8.0 or above Main Unit Size (mm) Φ40×D8
- ESCO 120-700mm Key carry (with curl cord / green)Bright colors and excellent visibilityOverall Length (mm) 180 Ring Inner Diameter (Φmm) 21 Opening width (mm) 6 Color Green Material Ring: Steel, Curl Cord: Polyurethane Cable Length (m) Φ8×120×~700from S$3.39Min. 5 days
- ESCO 75mm key carry (with snap)It can be easily attached to a belt loop, bag, wallet or strap. It fits in your pocket. The lower part of the snap rotates 360 ° so that the key is flat.key-ring wire diameter (mm) 1.7 Mass (g) 15 Ring Inner Diameter (Φmm) 21 Maximum Jaw Opening (mm) 7 Overall Length (mm) 75 Esco Part No. EA916ZL-59 Dimension (mm) [Snap] 17 × 7 × 54 (H)from S$7.89Min. 6 days
- ESCO 600mm key carry (nylon coat)With a belt hook on the back. The cable can be pulled out quickly and returned smoothly. The cable is nylon coated to prevent rust.Mass (g) 48 Hook Dimension (mm) 14×47 key-ring wire diameter (mm) [Key ring] 2 Ring Inner Diameter (Φmm) [Key ring] 25.5 Cable Length (mm) 600 Esco Part No. EA916ZL-41 Dimensions, Height H x Width W x Thickness t (mm) 90 x 52 x 12.5 (excluding protrusions)from S$21.99Min. 6 days