Security Films
A security film is a transparent film that is attached to the glass for the purpose of crime prevention or for the purpose of preventing the glass from splashing when it breaks during a strong wind or earthquake. There are those with adhesive and those that attach to glass with a screwdriver. Care should be taken with adhesives because they are easy to get air when sticking. Some are UV-processed and may be used to cut off ultraviolet rays. The materials used are mainly polycarbonate and preester film. Some of them are only for concavo-convex glass, so be careful not to forget to check the glass type when purchasing.
- Hikari Security Film for Transparent GlassJust stick a film on the security glass! For preventing glass from scattering due to disasters such as typhoons! UV processing also cuts UV rays!Included Accessories 1 large spatula, 2 security stickers Specification For transparent glass Material Polycarbonate Color Transparent
- WAKI Glass tear prevention film for uneven glassDedicated type for uneven glass surface (for cloudy glass type glass uneven glass) With a warning sticker that hides the key of the strong adhesive window with a special adhesive layer!Thickness (μm) 500
- Hikari Security filmIt is effective in preventing thieves from breaking the glass and scattering due to disasters. Security window glass film By attaching a security film, you can lengthen the time it takes to break the glass.
- Nomura Tec Security filmIt is easy to use because it comes with an adhesive just by sticking it with the attached spatula, and it can also be used for rent with a security sticker. Glass breaking prevention * All films are attached to the indoor side.Number of Page (4 languages security seal) 2 sheets Thickness 188 microns Material Polyester film Color Transparent
- Nomura Tec Security film 500 for uneven glassA glass film exclusively for uneven glass. You can easily make the glass hard to break just by pasting it. No glue needed. The material is polycarbonate and the strength is outstanding. It cannot be seen through from the outside. Comes with a security sticker. It can also be used for rent. Glass ... Read MoreIncluded Accessories 4 language security stickers x 2 Dimension (mm) 420 x 297 (A3 size) Thickness 500 microns
- WAKI Glass tear prevention film for transparent plate glassFor full-scale construction that is also being constructed in stores. Since it is highly transparent, there is no sense of discomfort even after construction. The film has been treated to prevent scratches, so it is not easily scratched and is safe to clean by cleaning windows. With a warning sea... Read Morefrom S$49.99Min. 3 days
- WAKI Window glass security film Glass break prevention 3-piece setGlass breakage prevention 3-piece set (for transparent plate glass). The clear film, stainless steel plate, and warning sticker help break the glass, unlock the crescent, and improve crime prevention.Thickness (μm) 100 Heat Resistance Temperature (℃) 80from S$38.99Min. 3 days
- ESCO 400x 250mm security window filmSecurity measures just by pasting. A safe film that is easy to install and prevents glass from breaking. The glass does not break easily. For transparent glass onlyThickness (μm) 188 Dimension (mm) 250×400 Esco Part No. EA944D-14 Material Polyester filmfrom S$4.19Min. 3 days
- WAKI Security film for window glass For transparent plate glassSecurity film for burglary prevention window glass Film thickness 100 micronsDimensions, Length L x Width W (mm) 460X350 Thickness (μm) 100from S$15.99Min. 5 days
- Hikari Security film (for transparent glass)Thickness (mm) 0.235 Width (mm) 350 Length (mm) 460 Trusco Part No. 473-9396 Mass (g) 57 Surface finish Hard coat Material Polyester Included Accessories Spatula, security seal Specification UV processingfrom S$21.99Min. 6 days
- Japan Green Cross Glass scattering prevention filmNo need to cut the film. By protecting the four corners of the window, the strength of the glass is improved. With strong adhesiveness, it can be used for uneven glass and frosted glass. The adhesive surface is small and easy to attach.Mass (g) About 80 Material Polycarbonate resinfrom S$65.99Min. 6 days
- Hikari Security plateSecurity effect around Crescent is improved !! It can be easily installed with a single screwdriver. If you use adhesive tape, you can use it for windows other than crescent brackets.Size 67(85)×160×0.8mm Material Stainless steel SUS304
- Nomura Tec Security privacy mirror SSYou can check the safety without turning around, and since it is a thin wide-angle mirror, you can use it in various scenes without getting in the way. For checking store visitors and crime prevention in elevators * Avoid using in a humid place. It cannot be used on uneven, rough, or surfaces whe... Read MoreMaterial PVC, aluminum vacuum platingfrom S$15.99Min. 5 days
- Nomura Tec Crime prevention film band type for transparent glassBy sticking it around the window glass, it prevents prying near the crescent and increases the strength of the glass. Glass breaking prevention * All films are attached to the indoor side.Number of Page (4 languages security seal) 1 sheet Dimension (mm) 145×2500 Thickness 188 micronsfrom S$53.99Min. 5 days
- Hanita Secure grip film SG7-A seriesPrevents glass fragment accidents caused by earthquakes and typhoons. Protects your skin with a UV cut of 92% or more. The significant reduction in solar heat reduces the burden on the air conditioner and has an energy-saving effect. Prevent trespassing into cars and buildings. Preventing trespas... Read MoreThickness (mm) 0.203 Color Clear Material Polyesterfrom S$57.99Min. 6 days
- Nihon Lock Service Finger stop [440mm x 1]This product is attached to the hinge side of the door to prevent accidents where fingers or fortune are caught. The bellows shape expands to about 90° and is elastic, so the door can be opened and closed smoothly even after the product is installed. It can be installed just by sticking it with t... Read MoreDimensions, Height H x Depth D (mm) 440×14 Material Soft PVC / Hard PVC Width (mm) Stretch width: Maximum about 150 Color Whitefrom S$13.99Min. 5 days
- Hanita Secure Grip Film SG SeriesThe multi-layer structure realizes tear prevention strength and penetration prevention strength. SG14 series is a CP compatible product. CP mark acquisition (14MIL clear). We have cleared many standard tests in Japan and around the world. Ultra-thin polyester film is laminated with a laminating a... Read MoreWidth (m) 0.91 Color Clear Set Contents Dedicated spatula, sticker x 2 Material / Finish Polyesterfrom S$169.90Min. 6 days
- Nihon Lock Service Finger stop [440mm x 2]This product is attached to the hinge side of the door to prevent accidents where fingers or fortune are caught. The bellows shape expands to about 90° and is elastic, so the door can be opened and closed smoothly even after the product is installed. It can be installed just by sticking it with t... Read MoreDimensions, Height H x Depth D (mm) 440×14 Material Soft PVC / Hard PVC Width (mm) Stretch width: Maximum about 150 Color Whitefrom S$26.99Min. 5 days
- ESCO 50mmx25m Glass shatterproof tapeThickness (mm) 0.16 Tape Length (m) 25 Color Clearfrom S$9.99Min. 5 days
- YUTAKA MAKE Security filmFor intrusion through windows. Difficult to break glass! "Wind Barrier" By sticking it on the window glass inside the room, it strengthens the glass, makes it difficult to break in, and spends time, so it was developed with the purpose of giving up and escaping intruders. Because it has... Read MoreThickness (mm) About 0.2 Color Clear (transparent)Discontinued
- Hikari Security film for transparent glassJust stick a film on the security glass! For preventing glass from scattering due to disasters such as typhoons! UV processing also cuts UV rays!Size 940×2000×0.5mm Material Polycarbonate Color Transparent Included Accessories 1 large spatula, 10 security stickersDiscontinued
- DELCATEC Superpolis (security film)A security film that makes it difficult for the glass to break just by sticking it on the window glass. If it is attached to the indoor side, it will not be able to penetrate the film unless it keeps making a destructive sound for at least 1 minute, so it will be a great deterrent to intruders. A... Read MoreQuantity 1 pack (2 sheets) Size A3 Included Accessories Spatula for constructionDiscontinued
- DELCATEC Superpolis (security film)A security film that makes it difficult for the glass to break just by sticking it on the window glass. If it is attached to the indoor side, it will not be able to penetrate the film unless it keeps making a destructive sound for at least 1 minute, so it will be a great deterrent to intruders. A... Read MoreIncluded Accessories Spatula for construction Dimensions, Height x Width (mm) 297×210 Quantity 1 pack (1 sheet) Size A4Discontinued
- Hikari Security film for uneven glassJust stick a film on the security glass! For preventing glass from scattering due to disasters such as typhoons!Included Accessories 1 large spatula, 2 security stickers Color Translucent Material Polycarbonate Size 390×940×0.5mmDiscontinued
- Hanita TMH Secure Grip FilmUltra-thin polyester film is laminated with a laminating adhesive. The multi-layer structure realizes tear prevention strength and penetration prevention strength. To prevent trespassing.Width (mm) 910 Color Clear Specification UV cutDiscontinued
- 3M Scotch tint window film crime preventionComfortable and safe by the window. [Super shatterproof] A film with high penetration resistance in addition to the function of shatterproof film, which is effective in improving safety and suppressing intrusion, and satisfies the glass shatterproof performance of JIS A5759. [UV cut effect] It ha... Read MoreFilm thickness (μm) 358Discontinued
- Hikari Security film for transparent glassJust stick a film on the security glass! For preventing glass from scattering due to disasters such as typhoons! UV processing also cuts UV rays!Size 390×940×0.5mm Included Accessories 1 large spatula, 2 security stickers Color Transparent Material PolycarbonateDiscontinued
- Hanita TMH Secure Grip FilmPrevents glass shard accidents caused by earthquakes and typhoons. Protects your skin with a UV cut of 92% or more. The significant reduction in solar heat reduces the burden on the air conditioner and has an energy-saving effect. Preventing trespassing into cars and buildings.Thickness (mm) 0.203 Length (m) 0.4 Trusco Part No. 284-1746 Width (mm) 297 Mass (g) 50 Color Clear Specification UV cutDiscontinued
- IRIS OHYAMA Anti-scattering filmA shatterproof film that prevents shattering when the glass breaks. Since the film is transparent, it does not obstruct the view. Ideal for window glass, cupboards, glass cases, etc. For preventing glass from scattering.Color Transparent Thickness (mm) 0.05Discontinued