Security Alarms
What is a security alarm? A security product that sounds at a high volume for a certain period of time when an installed door or window opens. It is often attached to entrance doors and window glass, and is often used in general households. There are types that detect intrusion with sensors and types that detect impact and breakage of glass, etc. You need to select the product depending on the installation location. Most products use coin-type batteries or AAA batteries. Many of them do not take up space because they are compact.
Other Related Pages
- TMC Light sensor alarmHigh-sensitivity sensor catches changes in light and sounds an alarm Thin and compact shape that does not interfere with the installation of the main unit With a key chain that is easy to carry on travel, business trips, and on the go Installed on desks, lockers, safes, etc. for crime prevention ... Read MoreMass (g) 38 Power Source LR44 x 2 (with trial battery) Dimensions (H x W x D) (mm) 81.5×35×11.8 Material ABS resinfrom S$14.99Min. 7 days
- MonotaRO Door alarm open detection typeA loud alarm or chime will notify you when windows and doors open. It is a compact size and can be easily installed by simply sticking it on the door with an adhesive sticker. It comes with a battery checker so you can see the replacement guideline. For various crime prevention measures * This pr... Read MoreMain Unit Dimensions, Height H x Width W x Thickness (mm) 60×40×15 Volume (dB) About 105 Included Accessories Double-sided tape Suitable Battery LR44 button battery x4 Detection Device Magnet type Color White
- REVEX Door / window chime (brown)A magnet sensor detects when a door or window opens and sounds a chime or alarm. 16 types of sounds to choose from, usually for detecting visitors and for security alarms when you are absent. There is a one-time mode for detecting visitors and a continuous sounding mode for preventing forgetting ... Read MoreSound Pressure (dB/m) 55-75 (both chimes and sirens) Material ABS resin Mass (g) Body / 33, Magnet / 4.4 Voice Songs / 13 types, Siren / 3 types
- TMC Door sensorThe alarm sounds when the sensor is separated from the alarm body. Easy installation with double-sided tape on doors, window sashes, etc. The attached security sticker further enhances the security effect. Attached to doors and windows to increase securityVolume (dB) 115 Dimensions (H x W x D) (mm) 75×41.5×24 Material ABS resin Specification alarm sound
- REVEX Alarm when you leaveFor prevention of misplacement, theft of belongings and prevention of lost children! If the radio wave is interrupted at a distance of 3m to 12m, an alarm will sound and the vibration will be activated. For information terminals and notebook PCs to prevent theft, misplacement, and lost children o... Read Moreactivating distance (m) S: about 3-5, L: about 7-12from S$49.99Min. 2 days
- ASAHI electrochemical Security door alarmWhen the door is opened, the sensor operates and an alarm sounds. Door alarm A security door alarm that can be easily attached to a window or door. If the magnet sensor is more than 1 cm away from the main unit, an alarm sounds. When the alarm sounds, the door etc. is closed. , Continues until th... Read MoreOperating Temperature Range (℃) 0~+40 Sound Pressure 100(dB/30cm)、84(dB/1m) Suitable Battery 2 x AAA batteries (sold separately) Sensor Dimensions (mm) 28×16×14 Main Unit Dimensions (mm) 91×37×19 Material ABS resin Where to Use For indoor use
- REVEX Intrusion detection alarmWhen the sensor detects an intruder, you will hear a small alarm. Install it in an inconspicuous place and threaten intruders with a subtle "sound adjustment"! The same effect as crime prevention Jari!Protection Class IP44 (splashproof type) Power Supply AA alkaline batteries (sold separately) Volume (dB) 40、73、86 Alarm ringing time (seconds) About 15 after the sensor senses Mounting Magnet, double-sided tape, wood screw
- ELPA (Asahi Electric) Compact Security Alarm Blue Children Loud Volume Small Security Safety SecurityVolume (dB) About 90 / 50cm Battery Life Alarm continuous / approx. 50 minutes Mass (g) Approx. 23 (including batteries) Dimensions (H x W x D) (mm) Approx. 49 × 24 × 21from S$8.19Min. 2 days
- Nomura Tec Security Sensor for Door WindowInstantly notify you when doors and windows open Repel intruders at a loud volume To prevent children's accidents. Easy to install with tape even in dangerous places such as warehouses and storages where children can play.Material ABS resin Power Supply 3 LR44 1.5V button batteries (per set)
- YAZAWA Human alarm ⅡIt can be used for automatic chimes at the entrance and warnings of intruders. It is a dry battery type that can be placed anywhere. The sensor sensing range can be changed by attaching and detaching the hood of the head. AC adapter can be used.Mass (g) 167 Dimensions, Width W x Height H x Depth D (mm) 73×122×58 Material ABS resin Detection Distance (m) About 5-8 RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$32.99Min. 2 days
- Takenaka Engineering Explosion-proof / drip-proof fall detection transmitter (falling call)Power Supply DC4.5V AAA alkaline battery (LR03) x 3 Detectable Gas Explosion class 2, Ignition degree G3 Explosion-proof Structure Intrinsically safe explosion-proof (ia)from S$1,099.00Min. 2 days
- TMC Ultra-thin multi-alarm with button batteryThe thin 9mm thick body that can be opened and closed even while it is installed. The back of the main unit has a warning mark in two languages to enhance crime prevention. Installation is as easy as peeling off the tape and pasting it. Security alarm for windowsPower Source LR44 x 3 (with trial battery) Material ABS resin Dimensions (H x W x D) (mm) 70×70×9 Thickness (mm) 9 Volume (dB) 95 Mass (g) 46
- Takenaka Engineering Pushbutton waterproof transmitter (calling)By supporting 4-frequency switching, it is possible to reduce radio wave interference when a large number of transmitters and repeaters are installed. You can switch the transmission mode between "mobile" and "contact". You can select "One-shot transmission mode", wh... Read MoreOperation Ambient Temperature (℃) -10 to 50 (no freezing) Radio Wave Reach (m) 100 (line-of-sight distance) Output 10mW or less Mass (g) 110 (including batteries) Frequency Band (MHz) 426 Type Call Power Supply DC3V AAA alkaline battery (LR03) x 2 Dust / Water Protection IP67 equivalent Installation Location Indoor / outdoor Material Resin Color Whitefrom S$359.90Min. 2 days
- Nomura Tec Dorabo sensor IIIt is a thin sensor that sounds an alarm by detecting both glass breakage and window opening / closing. Since it is 9 mm thick, it can handle gaps in the window glass.Dimension (mm) 50×100×9 Material ABS resinfrom S$39.99Min. 2 days
- ESCO LR44x3 [window / door] alarmVolume (dB) Approx. 95 / 0.1m Name Body Power Supply Button battery (LR44) x 3 (included) Esco Part No. EA864CE-52 Installation Location For indoor usefrom S$14.99Min. 6 days
- YAZAWA Mini alarm for windows and doorsThe magnet sensor detects the opening and closing of windows and doors and notifies you with an alarm sound. It is a cordless type that is easy to install, and comes with double-sided tape that is convenient for installation. Although it is compact, it can be used for repelling burglars and robbe... Read MoreDimensions, Width W x Height H x Depth D (mm) 22×58×20 Suitable Battery 3 LR44 alkaline button batteries Continuous Operating Time (minutes) About 30 RoHS directive (corresponding to 10 substances) Correspondence Mass (g) Receiver: 15, Transmitter: 5 Color Silverfrom S$12.99Min. 5 days
- Kutsuwa Security alarmOperates on two AAA alkaline batteries (with trial batteries). A loud volume of 90 dB or more continues for 5 hours. Uses impact-resistant plastic. With a school bag belt that can be attached to a position where it can be pulled immediately in an emergency. Easy-to-pull pull ring. With LED light.... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- Nomura Tec Dorabo sensor IA thin sensor that detects glass breakage and sounds an alarm. Since it is 9 mm thick, it can handle gaps in the window glass.Dimension (mm) 50×100×9 Material ABS resin
- ESCO [Open / close sensor type] Alarm for windowsSensor Open and close only Volume (dB) Approx. 90 / m (for 25 seconds) Specification [Magnet part] Available Power Supply CR2032 (coin battery) x 1 (included) Esco Part No. EA864CE-44 Installation Location Indoor use onlyfrom S$27.99Min. 6 days
- Takenaka Engineering Desktop receiverIt is a desktop receiver that notifies you with a flash and a melody. You can use it just by placing it on a desktop and plugging the AC adapter into an outlet.Width (mm) 200 Height (mm) 206 Length (mm) 70 Trusco Part No. 820-4968 Power Input (V) AC100 Installation Location Indoorfrom S$599.90Min. 5 days
- ELPA (Asahi Electric) Door chime and alarm Visitor notification alarm Security open detection Loud volume Easy to installA loud alarm or chime sounds when the door is open. * Batteries are sold separatelyIncluded Accessories Wall stay, double-sided tape, 4 screws Suitable Battery 3 AAA alkaline batteries Operating Temperature (℃) 0~40
- ESCO [Vibration sensor type] Alarm for windowsPower Supply CR2032 (coin battery) x 1 (included) Specification [Magnet part] None Esco Part No. EA864CE-43 Installation Location Indoor use only Sensor Vibration only Volume (dB) Approx. 90 / m (for 25 seconds)from S$27.99Min. 6 days
- REVEX Security alarm resistant to water and impactSecurity alarm that is resistant to rain and shock! It's waterproof and dustproof, so it's okay to drop it on a rainy day or in a puddle! Since the side of the main body is rubber, it is hard to break even if dropped! Even if you press the button or pull the strap, it will sound, so you c... Read MoreDimensions, Width W x Height H x Depth D (mm) 40×76×21 Volume 90dB / 1m (Public agency test results) Material ABS resin Mass (g) Approximately 40 (including batteries) LED Color Blue Suitable Battery CR2032 x 2 (built-in test) Protection Class IP67from S$21.99Min. 5 days
- Takenaka Engineering Pendant / Watch type transmitterA small portable transmitter that can transmit with one touch operation. You can select from two transmission modes: one-shot transmission, which sends once each time you press the two left and right buttons at the same time, and continuous transmission, which continues to send until reset. Since... Read Morefrom S$359.90Min. 6 days
- Takenaka Engineering Pushbutton waterproof transmitter (emergency)By supporting 4-frequency switching, it is possible to reduce radio wave interference when a large number of transmitters and repeaters are installed. You can switch the transmission mode between "mobile" and "contact". You can select "One-shot transmission mode", wh... Read MoreOperation Ambient Temperature (℃) -10 to 50 (no freezing) Radio Wave Reach (m) 100 (line-of-sight distance) Output 10mW or less Mass (g) 110 (including batteries) Frequency Band (MHz) 426 Power Supply DC3V AAA alkaline battery (LR03) x 2 Dust / Water Protection IP67 equivalent Installation Location Indoor / outdoor Material Resin Type Very Color Whitefrom S$359.90Min. 5 days
- TMC Ultra-thin “window alarm”Simply peel off the 2-way type security alarm tape that detects the opening and closing of windows and vibration, and attach it to the installation location. Security alarm for windowsMaterial ABS resin Power Source LR44 x 3 (with trial battery) Dimensions (H x W x D) (mm) 100×49×8 Mass (g) 57 Volume (dB) 90 Thickness (mm) 8from S$15.99Min. 7 days
- Kutsuwa Mini donut security alarmCan be attached to the back. With malfunction prevention switch. Volume 85 dB or more. With trial battery. Recommended by the Japan National Crime Prevention Association.Mass (g) 32 Dimensions, Width W x Depth D x Height H (mm) 60×20×60 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Trial button battery x 3 (L1154) Color caramelfrom S$15.99Min. 5 days
- Takenaka Engineering Access call transmitterIt is a transmitter that oscillates all the time. It is a transmitter that can be used for a wide range of purposes such as wandering notification and position confirmation. Used in combination with an access call receiver. The system can be assembled by receiving with a dedicated receiver, conta... Read MoreMass (g) Approximately 18 (including batteries)from S$229.90Min. 6 days
- Takenaka Engineering Infrared sensor transmitterSmall infrared sensor with built-in wireless transmitterResponse Time (seconds) 0.05~0.7 Warning distance Within 20m outdoors (within 30m indoors) Mass (g) Emitter: 620, Receiver: 680 Power Consumption (W) Emitter 2, Receiver 2 Installation Location Outdoor (equivalent to IP43) / Indoorfrom S$779.90Min. 6 days
- Nomura Tec Dorabo sensor Ⅰ & wind lock ZEROA set of Windlock ZERO and Dorobo Sensor I. Security measures around windows with alarms and locks! "Dorobo Sensor I" is a thin sensor that detects glass breakage and sounds an alarm. "Windlock ZERO" is an auxiliary lock for sashes with a double safety device.Dimension (mm) (Windlock ZERO) 37 × 63 × 37 Sensor Dimensions (mm) 50×100×9from S$32.99Min. 4 days
- TMC Travel alarmPortable security alarm that can be used on the go such as travel and business trips Inserts into the gap and sounds an alarm when the sensor opens. The main body has an LED light. For doors, laptops, drawers, and other places that can be inserted into gapsVolume (dB) 95 Material ABS resin Power Source Use CR2032 x 2 (with trial battery) Dimensions (H x W x D) (mm) 74×35×13 Mass (g) 50from S$17.99Min. 7 days
- Takenaka Engineering Pendant / Watch type transmitterA small portable transmitter that can transmit with one touch operation. You can select from two transmission modes: one-shot transmission, which sends once each time you press the two left and right buttons at the same time, and continuous transmission, which continues to send until reset. Since... Read Morefrom S$359.90Min. 6 days
- Takenaka Engineering Access call transmitterA weak radio wave transmitter that can be used as an emergency call in a house for the elderly. The access call transmitter is used in combination with the access call receiver. When you press the send button, the receiver catches the transmitted radio wave and performs the reception operation (c... Read MoreMass (g) Approx. 25 (including batteries) Included Accessories Strap, neck strap Structure Non-waterproof Radio Wave Reach (m) About 8from S$229.90Min. 6 days
- Takenaka Engineering Human light transmitterBy using it in combination with the receiver of the low power wireless security system (hereinafter referred to as the receiver), it is possible to notify the visitor and activate the alarm with the receiver. Since the distance from the transmitter to the receiver can be used up to about 100 m, i... Read MoreIndicator Lamp During transmission: One-shot lighting Power Consumption (W) 4+ use beam bulb Included Accessories Mounting screw Φ6 × 30 (4 pcs) Detection Device Passive infrastructure red method Detection area (m) 3D detection type, up to 12m, 12 pairsfrom S$499.90Min. 6 days
- Takenaka Engineering Pendant holderA pendant holder that stores the TXF-101A and is used as a neck strap. Comes with a clip that can be fixed to a chest pocket. (Detachable strap specifications) Business cards, employee ID cards, and ID cards can be stored together with TXF-101A. * TX-101A cannot be stored and used.from S$24.99Min. 6 days
- Takenaka Engineering Glass break sensor transmitterIt is a non-contact sensor transmitter that detects the breaking sound (ultrasonic band) generated when flat glass such as window glass and showcase is broken by impact and transmits the signal to the receiver via radio waves. By adopting a circuit that detects two types of ultrasonic bands, the ... Read MoreOperation Ambient Temperature (℃) -10 to 50 (no freezing) Radio Wave Reach (m) 100 (line-of-sight distance) Output 10mW or less Frequency Band (MHz) 426 Mass (g) About 230 Installation Location Indoor (ceiling, wall) Material Resin Detection Device Ultrasonic sound collection method Color Whitefrom S$449.90Min. 6 days
- Nihon Lock Service Security enhancement sensor for doors and windowsIn a burglary survey, 87% said they were "very anxious and avoid" security sensors. Just stick it on the frame of the door or window! When you open it, the alarm sound will explode. After installing for doors and windows, please do an operation test from time to time. If the sound is we... Read MoreSuitable Battery 2 AAA batteries As ONE Part Number 63-7939-05 Material (Main Unit) ABS resin Volume (dB) About 105 unit dimention (cm) Approximately 5.8 x 2.0 x 2.2 Product Name Sound dislike No. 1from S$22.99Min. 13 days
- Takenaka Engineering Pushbutton transmitter with alarm soundAn easy-to-carry pushbutton transmitter equipped with an audible alarm function. When the emergency button is pressed, an alarm sound of about 95 dB sounds and transmission is repeated until the recovery button is pressed. A soft case is attached so that it can be attached to the waist belt. The ... Read MorePower Supply DC9V alkaline battery: 6LR61 (6LF22)from S$459.90Min. 6 days
- Nihon Lock Service Security enhancement sensor For windows Sound dislike No. 3In a burglary survey, 87% said they were "very anxious and avoid" security sensors. Detects vibration when the glass is broken. There is a warning sign for threatening to the outdoors. After installing for windows, occasionally hit the glass to test the operation. If malfunction occurs ... Read MoreSuitable Battery 3 button batteries LR44 Width (mm) 56 Height (mm) 56 As ONE Part Number 63-7939-10 Volume (dB) About 110from S$58.99Min. 9 days
- Nihon Lock Service Security enhancement alarm Portable sound hate No. 5It is a loud volume that I have never experienced before. Uses HFC134a gas to repel suspicious persons with sound! There is no need to worry about running out of battery because there is no power supply. For those who can't speak to Chikan. There is a sound that echoes on the train. Do not pl... Read MoreOverall Length (cm) 10.8 Diameter (Φmm) 24 (lid part) As ONE Part Number 63-7939-03from S$12.99Min. 9 days