Security Cameras
A security camera is a small camera installed on the ceiling or wall for crime control and surveillance purposes. It is used in private homes and condominiums, but it is also used in various places such as department stores, public facilities, hospitals, and businesses. Those with a built-in recording function can store data on a memory card and play back images on a PC. Microphone function, night vision function, infrared type, etc. are often used, and those used outdoors are exposed to rain and wind, so waterproof and durable are preferred. The indoor type prefers a dome type that is difficult to understand with a camera. Some types have a built-in microphone, but some are not waterproof, so be careful.
Other Related Pages
- MonotaRO Dummy camera for crime prevention Full-scale typeIt is a security camera that looks just like the real thing. Easy to handle with 2 AA alkaline batteries (sold separately). The red LED flashes when the battery is set. It looks like it's always up and running. Since the angle can be adjusted by rotating the screw on the receiving side, it ca... Read MoreMaterial ABS Mass (g) Approx. 310 (excluding battery) Color Black
- On SQUARE On-supply (OnSUPPLY) OS-163R Dummy camera Box type with solar battery (automatic light emission at night)Color Silver Material ABS resin Light Source LED light (12 lights) Lens plastic Mass (g) About 314 Lighting method Light / dark sensor
- OHM ELECTRIC Security dummy cameraOhm security camera JP-90 is a security dummy camera that looks exactly like it. The appearance is exactly the same as the real thing, so it is a great deterrent against trespassing and various crime prevention at home and stores. By mixing it with a live camera, you can expect even more security... Read MoreIncluded Accessories 2 screws, 2 anchors Dimensions, Width W x Depth D x Height H (mm) 75×170×110 Mass of Main Unit (g) About 170 Where to Use Indoor, entrance, under eaves, etc.
- ASAHI electrochemical Dome type security dummy cameraThe LED flashes when a person approaches the CDS (brightness) sensor. When the sensor reacts, the LED blinks at intervals of about 2 seconds to alert the suspicious person. Since it is a dome shape, you do not know where the sensor is pointing, so you do not create a blind spot.Mass (g) 127 Suitable Battery AA batteries x 2 Sensor CDS (brightness) sensor Dimension (mm) Φ88×79
- BROADWATCH LED automatic flashing Outdoor waterproof dummy camera with solar panelA dummy camera that looks like an outdoor security camera. You can expect the crime prevention effect of the existence itself by blinking the LED. If you install an optional solar rechargeable battery, it will be charged during the day, so there is no need to replace the battery. In places where ... Read MoreMass (g) About 250 Dimension (mm) Approx. 180 × 75 × 65 Where to Use Outdoorsfrom S$38.99Min. 2 days
- OHM ELECTRIC Dummy camera with UFO stickerIt looks just like the real thing! It is a dummy camera for crime prevention deterrence effect. Detects a person in a bright place and the red LED blinks. It will automatically freeze after 20 seconds. * Does not blink in dark places (about 50 lux or less). For burglary and picking damage, stalki... Read MoreOperating Temperature Range (℃) 0~40 Diameter (Φmm) 102 Thickness (mm) 70 Power Supply AA batteries x 2 (sold separately) Mass (g) Approximately 104 (main unit only) Waterproof Specifications None
- Mother Tool Authentic dummy cameraThe CDS sensor turns on all pseudo-infrared LEDs only at night. It can be mounted on the wall. * Not waterproof
- SMILE KIDS Solar rechargeable security dummy cameraFor outdoor use. A dummy camera that charges with sunlight and does not require battery replacement.Battery Life About 1 year Included Accessories 3 screws, 3 plastic anchors Mass (g) 190 Waterproof IPX3 Light Source One red LED Size (mm) 65×120×195
- OHM ELECTRIC Security Dummy CameraOhm security camera SC-70IR A security dummy camera that looks exactly like it.Dimensions, Width W x Depth D x Height H (mm) 150×65×220 Included Accessories 3 screws, 3 anchors Mass of Main Unit (g) About 280
- ASAHI electrochemical Security dummy camera 3With a built-in CDS sensor (brightness sensor), it lights up when a person approaches and shakes its head from side to side. It is a security dummy camera that makes suspicious people wary.Mass (g) 160 Dimension (mm) 185×55×164 Suitable Battery AA batteries x 3 Material ABS resin Continuous Operation Time About 12 hours Number of Operations About 1400 times Sensor CDS (brightness) sensor Specification Non-waterproof Included Accessories Set screw x 2 Plastic anchor x 2
- On SQUARE On-Supply OS-173F dummy camera with human detection solar batteryMaterial ABS resin Mass (g) About 311 Lighting method Human sensor / light / dark sensor Color Ivory Light Source LED light (1 light) / Red LED (1 light) Lens plasticfrom S$96.99Min. 2 days
- On SQUARE On-supply (OnSUPPLY) OS-174W Dummy camera Box type with solar battery (automatic light emission at night)Quality control by Japanese companies! Reliable and reliable quality! The rainproof structure allows it to be used outdoors where it is not exposed to strong winds and rain, such as under the eaves. The LED light is powered by solar power, so there is no need to replace the battery. The included ... Read MoreOperating Temperature -10℃~40℃ Material ABS resin Mass (g) About 235g Light Source Red LED light (1 light) Color White Lens plastic
- Mother Tool Authentic dummy cameraAll pseudo-infrared LEDs are lit by the CDS sensor only at night. Wall / ceiling mounting type. * Not waterproofDimensions, Width W x Height H x Depth D (mm) 58×52×170 Material ABS resin Battery Life About 2 to 3 months Mass (g) About 89 Waterproof Specifications None
- Mother Tool Dome type dummy cameraA ceiling-mounted dome-shaped dummy camera whose LED blinks on batteries.Dimensions, Diameter x Height H (Φmm x mm) 128×90 Material ABS Battery Life 3-6 months Mass (g) About 130
- Mother Tool Wireless auto-rotating dummy cameraIt is a dummy camera that blinks the LED when it detects a moving object and turns left and right.Mass (g) About 210 Material ABS Detection Distance (m) About 2 Dimensions, Width W x Height H x Depth D (mm) 55×230×150 Turning angle (°) Left and right 45
- Mother Tool Speed dome type dummy cameraIt is a wall / ceiling mount type dome type dummy camera whose LED blinks with a battery.Material ABS Battery Life 3-6 months Dimensions, Diameter x Height H (Φmm x mm) 130×235 Mass (g) About 243
- CARROT SYSTEMS Dome type dummy cameraThe built-in light / dark sensor turns on the LED automatically when the surroundings become dark (10 Lux or less). Realistic texture and LED light enhance the crime prevention and intimidating effect. If you have a Phillips screwdriver, you can install it by simply fixing the camera (2 places) w... Read MoreIlluminance (Lux) (Operation) 10 or less Suitable Battery AA batteries x 2 (sold separately) Operating Temperature Range (℃) 0~40 Dimensions, Diameter x Height H (Φmm x mm) (Body) 128 x 88from S$49.99Min. 2 days
- REVEX Sensor dummy cameraJust like the real thing! Dummy camera SD sensor camera "SD1000" model dummy camera. Increased security effect when used in combination with SD1000 When a person is detected, the red LED flashes and threatens.Operating Temperature Range (℃) -20~45 Dimensions, Width W x Height H x Depth D (mm) 62×139×54 Mass (g) Approx. 143 (excluding battery) Where to Use Outdoor eaves Switch Power supply: ON / OFF Human sensor detection range Vertical 120 °, horizontal 120 °
- SMILE KIDS Security dummy camera with sensor lightFor outdoor use. A dummy camera that looks exactly like the real thing of crime prevention + lighting.Mass (g) 275 Included Accessories 2 screws, 2 plastic anchors Waterproof IPX3 Size (mm) 80×100×230 Brightness (Lm) About 48 Light Source 2 white LEDs Suitable Battery 3 AA batteries (sold separately)from S$42.99Min. 2 days
- On SQUARE On-supply (OnSUPPLY) OS-168R dummy camera Dome type (automatic light emission at night)Power Supply AA batteries x 2 (sold separately) Material ABS resin Product size (mm) About 128 × 128 × 89 Mass (g) About 151 Color Black Installation Location Indoor Light Source LED light (11 lights) Lighting method Light / dark sensor Lens plasticfrom S$57.99Min. 2 days
- TSUKUSHI KOBO Dummy camera (for crime prevention)Since it is rainproof, it can be installed in places where it will rain. With a built-in CDS brightness sensor, the camera moves left and right for about 30 seconds while blinking the red LED when a person approaches. It is possible to introduce a dummy camera at low cost.Operating Temperature Range (℃) 0~40 Dimensions (Width W x Height H) (mm) 178×190 Detection Distance (m) 1~1.5 Mass (g) 256 Dimension (Φmm) 69 Material Body / ABS resin, Lens / GPPS resin Angle of Flexible Head (°) Lower 60 / upper 90 Function Rainproof, CDS brightness sensorfrom S$53.99Min. 2 days
- Mother Tool Authentic dummy cameraIt is a wall-mounted dummy camera whose LED blinks with a battery. * Not waterproofDimensions, Width W x Height H x Depth D (mm) 120×100×260 Battery Life 3-6 months Material ABS Mass (g) About 280 Waterproof Specifications Nonefrom S$49.99Min. 2 days
- On SQUARE OnSupply OS-176W Bullet type security dummy camera with antennaA security dummy camera that uses a real antenna to create a realistic atmosphere! The high-performance wireless-style bullet-shaped design gives a feeling of intimidation and threatens suspicious persons. The red LED flashes to make it look like you're always shooting! For crime prevention m... Read MoreOperating Temperature -10℃~40℃ Power Supply AA batteries x 2 (sold separately) Material ABS resin Mass (g) About 162g Dimension (mm) Approx. 220 × 67 × 67 Light Source Red LED light (1 light) Color White Lens plasticfrom S$65.99Min. 4 days
- NSK (Nippon Security) Talking dummy camera Mitsuru-kunIt is a dummy camera with a preeminent threatening effect with sound, swing, and LED blinking. The volume from the speaker is about 80 dB (decibel). The loudness is the same as that of security gravel, and there is no need to lay security gravel. The sensor response is 26 ° left and right, and th... Read MoreDimensions (Length L x Width W x Height H) (mm) 194×84.8×151 Material ABS resin (main body), aluminum (hood) Mass (g) 387from S$88.99Min. 10 days
- Panasonic Dummy network camera (box type)It is a box-type dummy camera that does not work as a camera. For indoor use only. Do not use outdoorsDimensions, Width W x Height H x Depth D (mm) 75×57×136.5 Mass (g) About 230from S$99.90Min. 6 days
- Corona Dengyo Box type dummy cameraAnyway, when you want to prevent crime at low cost, it is a dummy camera with excellent warning effect. It stands out because it is a box type. Security sticker included Increased alert effect when used in combination with the real thingMass (g) 235 (body, bracket, cord) Dimensions, Width W x Height H x Depth D (mm) 50×46×131 Shape BOX type Waterproof Specifications Nonefrom S$35.99Min. 5 days
- ELPA (Asahi Electric) Dummy Camera TubularWhen a person approaches, the sensor detects it and the red LED flashes automatically. It is a dry battery type and does not require wiring. A security sticker that improves the security effect is included.Mass (g) Approximately 160 (excluding batteries) Shape Cylindricalfrom S$16.99Min. 2 days
- Safe-Run Safety Supplies Dummy Security Camera (Dome Type)With two AA alkaline batteries (* sold separately), the LED light flashes and it looks like it is working. Help suspicious people be alert and prevent crime. Please install with double-sided tape or the attached mounting bracket. The dome shape is ideal for mounting on ceilings and corners. For ... Read MoreMaterial ABS Bottom Diameter (mm) About 1.1 Color Black Shape Dome shape Where to Use Indoor Included Accessories Mounting bracketfrom S$22.99Min. 2 days
- ELPA (Asahi Electric) Dummy Camera Dome ShapeWhen a person approaches, the sensor detects it and the red LED flashes automatically. It is a dry battery type and does not require wiring. A security sticker that improves the security effect is included.Mass (g) Approximately 110 (excluding batteries) Shape Dome shapefrom S$16.99Min. 2 days
- ESCO [AA3x2] Security dummy camera (indoor / dome type)It is a dry battery type for indoor use and does not require wiring. When a person approaches, the sensor detects it and the red LED blinks automatically. With security sticker No waterproof performancefrom S$21.99Min. 4 days
- CARROT SYSTEMS Dummy camera (cannonball type)When it gets dark, the red LED lights up. Waterproof type that can be installed outdoorsOperating Temperature Range (℃) -10~55 Mass (g) 270 Battery Life (Years) 5 Protection Class IP55 Where to Use Outdoors Shape Waterproof typefrom S$49.99Min. 5 days
- CARROT SYSTEMS Dummy camera (box type)Red LED flashes day and night. Outstanding anti-intimidation effectOperating Temperature Range (℃) -10~55 Mass (g) 165 Shape BOX type Where to Use Indoorfrom S$38.99Min. 5 days
- KbDevice Outdoor dummy camera (wall mount type) [1 year warranty]For outdoor useWarranty Period 1 year Main Materials Aluminum Where to Use Outdoorsfrom S$279.90Min. 6 days
- Panasonic Dummy network camera (dome type)It is a dome-shaped dummy camera that does not work as a camera. For indoor use only. Do not use outdoorsMass (g) About 280 Dimension (mm) Φ129.5×100×40from S$129.90Min. 6 days
- CARROT SYSTEMS Real dummy camera AT-1300DA dummy camera that demonstrates a high security effect just by mounting it on the wall or ceiling! You can easily prevent crime with a low budget.Mass (g) (Body) Approx. 150 Outer dimensions, Width W x Height H x Depth D (mm) 60×64×178from S$39.99Min. 6 days
- Corona Dengyo Dome Type Dummy CameraAnyway, when you want to prevent crime at low cost, it is a dummy camera with excellent warning effect. If you don't want it to stand out, we recommend the dome shape. Security stickers are also included Increased alert effect when used in combination with the real thingMass (g) 86 Shape Dome shape Waterproof Specifications None Dimension (mm) Φ100×60from S$35.99Min. 2 days
- ESCO [AA3x3] Security dummy camera (for indoor use)It is a dry battery type for indoor use and does not require wiring. When a person approaches, the sensor detects it and the red LED blinks automatically. With security sticker No waterproof performancefrom S$21.99Min. 4 days
- Panasonic Dummy cameraIt is a dummy camera that does not work as a camera. For indoor use only. Do not use outdoorsfrom S$129.90Min. 6 days
- PROMOTE SMG type solar sensor light (dummy camera)With magnet for iron plate surfaceRecharging Time (hours) (lightly cloudy) 44720 Dimension (mm) 180×91×117 Voltage (V) 3.7/1800mAh Service life (years) 44624 Total Luminous Flux (Lm) 450 Shape BOX type Protection Class IP65 Where to Use Outdoorsfrom S$87.99Min. 4 days