Simple Locks / Guards
Simple lock guard is an auxiliary key that can be easily attached to and removed from doors and windows for security purposes. When installed on a door, it is often used to prevent picking, and when installed on a window, it is often used for the purpose of preventing the glass from breaking. Some simple locks for windows have an alarm. Be careful not to damage the window glass, sash or door. There is also a type that can secure clearance for pets.
Other Related Pages
- SEPA SD Tojimari-kunSash Auxiliary Lock A large die-cast knob that is easy to turn. Attaching it to two places enhances the security effect. It can be used for intermediate tightening such as wind coolers.Mounting dimensions (mm) 28~45 Material Body: Zinc die-cast, Knob: Zinc die-cast
- Nomura Tec Powerful window lock jumboAuxiliary lock for sash, for balcony sliding door with double safety device, sash window Installation is OK even with the window slightly open for ventilation. It is safer to install it in two places, upper and lower. Ideal for sliding doors on the balcony.Mounting dimensions (mm) 29~50
- Guardlock Sash window auxiliary lock GuardmanStandard sash window auxiliary lock! Wide design for firm guard. The knob is large and easy to turn. Please use it to improve the security effect of sash windows. * ・ This product is designed for indoor use. Do not use it outdoors. -In order to further enhance the crime prevention effect, it is ... Read MoreDimensions, Width W x Length L x Height H (mm) 36×60×39
- Guardlock Tsuika lock for metal furnitureAttach it to the top and bottom of the sliding door to protect important documents! (Installed in two places on the top and bottom and lock it strictly) Regenerate furniture without a "key" to "with a key"! Easy to install and no tools required as it is simply attached with st... Read MoreSet Contents Upper and lower dual use set Number of Keys With 2from S$49.99Min. 2 days
- VESSEL Madoban Mad StopperEasy sash crime prevention, with ratchet to prevent backtracking that does not loosen due to vibration. The gear inside the knob is fixed and will not loosen even if there is vibration. Installation is as simple as tightening the knobs and no tools or adhesives are required. Ventilation is also O... Read MoreMaterial (Pad) CR (neoprene rubber) Material (Clip) Stainless steel Material (knob) Zinc alloy / baked paint Material (Main Unit) Zinc alloy / baked paint Material (back plate) Zinc alloy and zinc plating
- Guardlock Madoban GO lockIt is recommended for crime prevention and safety measures such as preventing cats and dogs (pets) from popping out and children from falling when you want to open it a little because it is well ventilated in the summer. Also for crime prevention of small windows in toilets and bathrooms. It can ... Read More
- Tanabe Metal Industry Doorknob GuardSimply cover the doorknob with the cup and lock the padlock to guard against picking. The cup uses 2.5 mm thick stainless steel with excellent durability to guard against destruction. Comes with a digital padlock that allows you to freely set your PIN.Material Outside: SUS304 / Inside: PVC
- Guardlock Add-on lock for iron lockersMany lockers have lost their keys after long-term use, and there are cases where it is difficult to purchase keys due to the discontinuation of the manufacturer. The introduction of a retrofit locker lock [with a rotating lock and cylinder] will extend the service life of the locker and is also e... Read More
- WAKI Lock for sash window PB One Touch Simplicity GBJust peel off the sticker (backing paper) and stick it. Locking and unlocking can be done with one touch. For crime prevention measures, for indoor ventilation * When using for ventilation, please use at intervals of 8 cm or less. * When closing the door after ventilation, return it to the closed... Read MoreMaterial Stainless steel SUS304 (baked paint) Color German bronze
- HINAKA Auxiliary Lock for Aluminum Sash Window Tojimari-kunAttach it to the window frame to enhance the security effect.Color Amber Material Zinc die castingfrom S$14.99Min. 2 days
- Guardlock Auxiliary lock for sash window Guardman VA standard auxiliary lock for sash windows! With a stopper, it does not loosen even with vibrations such as wind fans, so you can rest assured. Wide design for firm guard! Large knobs for easy turning! Easy to install! Please use it to improve the security effect of sash windows. * ・ In order to... Read MoreDimensions, Width W x Length L x Height H (mm) 40×60.5×40.5 Color Bronzefrom S$13.99Min. 2 days
- HINAKA Hinaka S / S Ventilated doorA crescent bracket for sashes that can be closed by natural ventilation. All you have to do is tighten it with a coin (driver) and fix it to the bracket.Mass (g) 65 Material Zinc sheet
- Guardlock Property management lock With 4-stage number lock For general doorsIdeal for property management in the real estate industry. Easy to install, complete in 1 minute! Installation and removal can be done without tools. Since a plate is inserted between the padlock and the door, the door will not be damaged even if the padlock shakes. In addition, the back of the p... Read MorePlate Dimensions (mm) 105×38×9from S$49.99Min. 2 days
- Nomura Tec Wind rockSash auxiliary lock It has become a strong anti-slip to enhance the crime prevention effect. It is more secure if you attach it to the upper frame and the lower frame in two places. It can be used for intermediate tightening such as wind coolers.Mounting dimensions (mm) 30~45from S$21.99Min. 2 days
- HINAKA Hinaka S / S Madomori-kun Window LockAn auxiliary lock that prevents fraud and unlocking of the crescent due to broken glass. It can also be used for large crescents.Mass (g) 285 Material Body Zinc die-cast Lock bar Steel platefrom S$35.99Min. 2 days
- WAKI Lock for sash window PB One-touch Simplicity SVJust peel off the sticker (backing paper) and stick it. Locking and unlocking can be done with one touch. For crime prevention measures, for indoor ventilation * When using for ventilation, please use at intervals of 8 cm or less. * When closing the door after ventilation, return it to the closed... Read MoreMaterial Stainless steel SUS304 (baked paint) Color Silver
- TMC Window lock set Auxiliary lock for sashThe terrace sash has a wide opening. For auxiliary locks for high sashes. Made of light and durable aluminum alloy Auxiliary lock for sashMounting dimensions (mm) (Gap) 27-42 Mass (g) 215 Dimensions (H x W x D) (mm) 39×45×54.5 Material Made of aluminum alloyfrom S$13.99Min. 2 days
- Guardlock Auxiliary lock for sash window Guardman VA standard auxiliary lock for sash windows. With a stopper, it does not loosen even with vibrations such as wind fans, so you can rest assured. Wide design for firm guard! Large knobs for easy turning! Easy to install. Please use it to improve the security effect of sash windows.Dimensions, Width W x Length L x Height H (mm) 40×60.5×40.5 Color Silver
- Guardlock Window / Boom Crime Lock (same key)With a full-scale cylinder key. For crime prevention of windows where thieves often invade. It can be locked with the window slightly open, which is convenient for ventilation. The keyhole has a shutter to shut out dust. It takes 1 minute to attach with strong tape. It can be used not only for wi... Read MoreMovable range (mm) 0~70 Main Unit Dimensions (mm) 30.6×120from S$29.99Min. 5 days
- SMILE KIDS Cat security window lockThe knob has a strap hole that can be hung.Mounting dimensions (mm) 30~43 Dimension (mm) 38×75×88 Mass (g) 50from S$8.19Min. 2 days
- Guardlock Madoka Rock'n Double RailIt can be locked just by turning the knob. For crime prevention of windows where thieves often invade. It can be locked with the window slightly open, which is convenient for ventilation. With 2 rails. Can be used in combination. Slide adjustment width 180 mm. It is wide enough for cats and small... Read MoreDimension (mm) 30.6 x 225 (when connected)from S$26.99Min. 5 days
- Guardlock Window / Boar Crime LockWith a full-scale cylinder lock. For crime prevention of windows where many thieves invade. It can be locked with the window slightly open, which is convenient for ventilation. The keyhole has a shutter to shut out dust. With a hook hole that can be hung when not in use. The rail can be used for ... Read MoreDimension (mm) 30.6×120from S$26.99Min. 2 days
- Guardlock Window / Bo Crime Lock 1.5LWith a full-scale cylinder lock. For crime prevention of windows where many thieves invade. It can be locked with the window slightly open, which is convenient for ventilation. It can be installed from a gap of 1.5 mm between the doors. The keyhole has a shutter to shut out dust. With a hook hole... Read MoreDimension (mm) 61.2×120from S$34.99Min. 5 days
- Guardlock Bow Crime Plate Universal TypeInstallation is OK regardless of the door thickness and lock model. A versatile type that can be used with most doors. Outstanding strength and powerful crime prevention! Fashionable design suitable for the entrance. Security plate for open doorDimension (mm) 45×45×272from S$109.90Min. 5 days
- Guardlock Sash upper frame dedicated auxiliary lock Mamolex NEW topWhen you tighten the knob, the stopper will automatically engage and you will not have to worry about loosening. To unlock it, you have to pull the hook with one hand and turn the knob with the other hand, which makes it difficult to invade from the outside. Auxiliary lock for sash window * The c... Read MoreDimension (mm) 69.1×66×35.3from S$21.99Min. 5 days
- Guardlock Window / Bo Crime Double RailWith a full-scale cylinder lock. For crime prevention of windows where many thieves invade. It can be locked with the window slightly open, which is convenient for ventilation. The keyhole has a shutter to shut out dust. With 2 rails. It can be used by connecting two rails. Slide width 180 mm. It... Read Morefrom S$44.99Min. 5 days
- Guardlock Replacement door guard for exterior doorsWith automatic adjustment seat! The seat moves up and down 16 mm and is stopped at the optimum position by the magnet. The seat can be removed by loosening the screw. This is convenient when you are worried about protrusions such as putting in and out furniture. Compatible with most doors! Easy r... Read MoreDimension (mm) 67×23.9×112from S$47.99Min. 5 days
- Guardlock Don't go out alonePrevents going out (wandering) without knowing it. Lock inside the door! No tools required, easy installation! Just tighten the metal fittings on the door! Prevents accidents when your family goes out while sleeping. Preventing small children from going out to prevent wandering in households with... Read MoreDoor-to-door clearance dimension (mm) 3~4 Door thickness (mm) 23~40from S$109.90Min. 5 days
- Guardlock Sash Auxiliary Mamorex Super BigWhen you tighten the knob, the stopper will automatically engage and you will not have to worry about loosening. To unlock it, you have to pull the hook with one hand and turn the knob with the other hand, which makes it difficult to invade from the outside. Auxiliary lock for sash window * Pleas... Read MoreDimension (mm) 51×95.5×58from S$32.99Min. 5 days
- Guardlock Auxiliary lock for sash window Guardman V Super BicA standard auxiliary lock for sash windows. With a stopper, it does not loosen even with vibrations such as wind fans, so you can rest assured. Wide design for firm guard! Large knobs for easy turning! Easy to install. Please use it to improve the security effect of sash windows.Dimensions, Width W x Length L x Height H (mm) 83×50×49 Color Silverfrom S$21.99Min. 5 days
- Guardlock Auxiliary lock for sash windowSince the lock cannot be unlocked without using both hands, it is difficult to invade from the outside. With automatic locking device! To lock, just turn the knob. It locks automatically * Many other companies' products loosen due to vibration. The knob is large and easy to turn! It tightens ... Read MoreDimensions, Width W x Length L x Height H (mm) 38.2×67.5×42.7
- Nomura Tec Wind Rock MontaAuxiliary lock for sash With double safety device for upper frame Installation is OK even with the window slightly open for ventilation. It is more secure if you install it in two places on the left and right. It is difficult for an intruder to remove the sash from the outside.Mounting dimensions (mm) 6~19from S$22.99Min. 3 days
- Guardlock Door guard for inside doorWith automatic adjustment seat! The seat moves up and down 16 mm and is stopped at the optimum position by the magnet. Compatible with most doors! Easy replacement (with temporary seating seal), barrier-free Safe in case of emergency! Even if the entrance door is deformed due to an earthquake dur... Read Morefrom S$37.99Min. 5 days
- Benry Benry Rockman with Key 2The definitive version of auxiliary locks for windows! Can be attached to either the upper or lower frame. It can also be used to lock half-swing doors when installing a ventilation fan or window air conditioner. * Insert it between the outer window frame and the sash, or between the water return... Read MoreMounting dimensions (mm) 27~43 Dimensions (Width W x Height H) (mm) 36×55from S$6.59Min. 4 days
- Guardlock Auxiliary lock for sash window Guardman V Super BigA standard auxiliary lock for sash windows! With a stopper, it does not loosen even with vibrations such as wind fans, so you can rest assured. Wide design for firm guard! Large knobs for easy turning! Easy to install! Please use it to improve the security effect of sash windows. * ・ Do not use ... Read MoreDimensions, Width W x Length L x Height H (mm) 83×50×49 Color Bronzefrom S$21.99Min. 2 days
- Guardlock Property management lock Long / general door useIdeal for property management in the real estate industry. You can use a commercially available padlock. (Shackle diameter up to 10 mm is possible) Easy to install, complete in 1 minute! Installation and removal can be done without tools. Since a plate is inserted between the padlock and the door... Read MorePlate Dimensions (mm) 105×38×9 Dimension (mm) Mounting bracket: 250 × 40 × 27from S$69.99Min. 2 days
- Guardlock Madoka Rock'n LIt can be locked just by turning the knob. For crime prevention of windows where thieves often invade. It can be locked with the window slightly open, which is convenient for ventilation. The rail can be used for both left and right, so there is no need to worry about making a mistake in mounting... Read MoreDimension (mm) 30.6×120from S$21.99Min. 5 days
- Guardlock Madoka Rock'n SIt can be locked just by turning the knob. For crime prevention of windows where thieves often invade. It can be locked with the window slightly open, which is convenient for ventilation. Screw type. It can be easily installed with a screwdriver. Slide adjustment width 25 mm Auxiliary lock for sa... Read MoreDimension (mm) 61.2×55
- Beruf SECURITY Window lock setPrevent intrusion from windows and terraces! Auxiliary lock for sash With a wide opening, it can also be used for terrace sashes and high sashes.Mounting dimensions (mm) 26~45from S$19.99Min. 4 days
- Guardlock Property management lock Dial type For general doorsLock body dial type. You can set it to your favorite number. There are 10000 different numbers. The dial stops at "0" and you can check the number by touch, so you can use it even in the dark. Since the lock body has a rubber magnet, it can be attached to the indoor door during storage.... Read Morefrom S$57.99Min. 5 days