Lockout
Lockout is a part that locks out breakers and other devices for crime prevention and safety in the work environment. Breaker lockout is an important item that protects workers from dangers such as electric shock at electrical work sites. It is possible to lock out the breaker switch so that it cannot be accidentally turned on. In addition, there are lockouts for various purposes, such as latches that can be locked out by multiple workers at the same time, and types that are compatible with circuit breakers.
Other Related Pages
- MonotaRO Lockout key insulation typeIt is a safety structure that allows the key to be pulled out from the main body only after the lock is completed. Since the vine is made of plastic, it has excellent insulation. As a lockout * We do not sell duplicate keys or the same key.Operating Temperature Range (℃) -20~150 Included Accessories 2 keys Width W x Thickness x Height H (mm) 38×20×45 Shackle Thickness (mm) 6 Mass (g) 65 Material Cylinder / Zinc alloy Material (vine) Nylon Material (Main Unit) Nylon, fiber glass Color Red
- MonotaRO Lockout keyIt is a safety structure that allows the key to be pulled out from the main body only after the lock is completed. Since the cylinder is made of copper, it has excellent corrosion resistance. One key per employee prevents non-workers from unlocking. As a lockout * Do not use for anything other th... Read MoreOperating Temperature Range (℃) -20~150 Included Accessories 1 key Width W x Thickness x Height H (mm) 38×20×45 Shackle Thickness (mm) 6 Mass (g) 92 Material Cylinder / copper Material (Main Unit) Nylon, fiber glass Color Red Material (vine) Steel
- MonotaRO Latch for lockout keyIt is highly safe because multiple workers (up to 6 people) can lock out at the same time. As a lockout * Please do not use for any other purpose.Number of Keys (Attachable) 6 pieces Inner Diameter (Φmm) 25 Mass (g) About 120 Color Red Material Steel
- Japan Green Cross Breaker lockoutIt is a tool to lock the breaker so that no one else can operate it while working. The knob screw type makes it difficult for the fasteners to loosen, and it is durable using polypropylene and impact-resistant modified nylon. * Breakers and padlocks are not included.
- Panduit Lockout latchIt is highly safe because multiple workers can lock out at the same time. Lock out to the object with multiple keys.Number of Keys (Attachable) 6 pieces Material Galvanized steel sheet Inner Diameter (Φmm) (Joe) 25.4
- Safe-Run Safety Supplies Insulated padlock for lockoutIdeal for lockout in environments that require insulation. You can choose from a wide variety of colors. As a lockout * Do not use for any other purpose.Included Accessories 2 keys Height (mm) 38 Shackle Thickness (mm) 6 Type Hanging 38mm typefrom S$22.99Min. 2 days
- Safe-Run Safety Supplies Padlock for lockoutHigh corrosion resistance with triple coating. You can choose from a wide variety of colors. As a lockout * Do not use for any other purpose.Operating Temperature Range (℃) -20~120 Included Accessories 2 keys Shackle Thickness (mm) 6
- Panduit Toolless breaker lockSet screws are set and no tools are required. Lock out the breaker directly to prevent accidents.Mass (g) 45 Material Nylon
- MasterLOCK Breaker lockoutThe circuit breaker can be securely locked out, and the toggle switch is firmly fixed when the tightening screw is closed (no tools required). The durable construction of powder coated steel and reinforced polymer provides spark resistance for use in harsh environments. As a lockoutfrom S$22.99Min. 2 days
- Panduit Group lockout boxIdeal for a large number of workers entering a work area that requires lockout at one time. Group lockout.Mounting Hole Diameter (Φmm) (Padlock) 9.7 Mass (kg) 2.04 Dimensions (Width x Depth x Height) (mm) 231.1×91.4×205.7 Trusco Part No. 403-7693 Material Steelfrom S$219.90Min. 2 days
- MasterLOCK Padlock for lockout (electrical)Shackle (vine) 6mm non-conductive, insulating material is used for lockout padlock with individual key specifications (individual key specifications = unlocking is not possible with keys other than the attached key). The main body is made of Zenex, a thermoplastic material that is resistant to co... Read MoreWidth (mm) 38 bar length (mm) 38 Height (mm) 45 Padlock Shackle Diameter (Φmm) 6 Material (vine) Insulating material Language Display Japanesefrom S$47.99Min. 2 days
- MasterLOCK Lockout hasp (steel hasp)Steel hasp. Up to 6 people can lock out the object at the same time. The lockout is not released until the padlock of all workers is removed from the latch and can be secured so that the machine cannot be operated during maintenance or work. As a lockoutConform to Number of padlocks supported: 6 Material Steelfrom S$17.99Min. 2 days
- Panduit Padlock for lockoutThe key will not come out until it is completely locked. The aluminum body and shackle are protected by non-conducting vinyl to protect against electrical failures. Master key systemMass (g) 110 Dimension A (mm) 19 Dimension B (mm) 38.1 Padlock Shackle Diameter (Φmm) 6.6 Material Body / aluminum, shackle / steelfrom S$86.99Min. 2 days
- ESCO 25mm lockout hasp (aluminum)Key management by multiple administrators is possible. Made of aluminum, it does not easily generate sparks.Overall Length (mm) 111 suitable ring diameter (mm) 25 Specification 6x lockout Hole Diameter (Φmm) 7 Material Aluminum Esco Part No. EA983T-5from S$19.99Min. 2 days
- ESCO 38mm Padlock (for Lockout, Hanging Length / Red)Included Accessories One key Esco Part No. EA983TB-51 Lock Key type shackle thickness (mm) 6.35 clearance (height x width) (mm) 76×19 Width (mm) 38
- FEDERAL Padlock for lockoutCylinder padlock for lockout hasp Double ball locking mechanism. 6-pin brass cylinder. The key can be pulled out from the main body only after the lock is completed. Lightweight and robust. Please use it for lockout. With label. * Tolerance (clearance / mass): ± 0.5% * Occasionally add a very sma... Read MoreWidth W x Thickness x Height H (mm) 38×19×46 shackle thickness (mm) 6.35 Material Cylinder / copper Material (vine) Iron Key With one Material (Main Unit) plasticfrom S$29.99Min. 2 days
- MasterLOCK Cable lockIt can be locked out anywhere with a stepless adjustable cable (patented). Ideal for locking out multiple circuit breaker panels and side-by-side gate valves. The cable is made of steel, sturdy and flexible, and has a clear plastic coating (insulated). Up to 4 padlocks can be attached. Labels (En... Read MoreCable Length (m) 1.8 Thickness (mm) 33 Cable diameter (Φmm) 4 Body Height (mm) 69 Body width (mm) 73 Hole Diameter (mm) 8 Conform to Number of padlocks supported: 4from S$57.99Min. 2 days
- Panduit Multi lockout haspA set of a latch and 1.8 mm galvanized steel wire. By using a wire, you can lock out any target. Since one side is a loop, it can be used by connecting multiple wires.Height (mm) 149.9 Width (mm) 52.8 Mass (g) 237 Wire Rope Diameter (Φmm) 4.8 Wire Length (m) 1.8 Trusco Part No. 360-4225from S$109.90Min. 2 days
- ESCO 25-76mm gate valve block out* Key is not included.Valve size 25~76mm Hole Diameter (Φmm) [Key] 8 Operating Temperature Range (℃) -46~177 Heat Resistance Temperature (℃) 177 Esco Part No. EA983T-11 Material Thermo plastic
- JAPPY Lockout jig for high pressure panel doorDimensions (Length L x Width W x Height H) (mm) 35.5×60×53from S$66.99Min. 2 days
- MasterLOCK Lockout hasp (aluminum hasp)Aluminum hasp. Up to 6 people can lock out the object at the same time. The lockout is not released until the padlock of all workers is removed from the latch and can be secured so that the machine cannot be operated during maintenance or work. As a lockoutMaterial Aluminum Conform to Number of padlocks supported: 6 Specification Spark resistance
- MasterLOCK Switch cover (detachable)It directly covers the switch and control section, and temporarily prohibits operation. Compatible with switches with diameters of 30.5 mm and 22.5 mm. Supports buttons with a maximum diameter of 50 mm and a height of 45 mm. The U-shaped base part can also be used for mushroom embossed button swi... Read MoreColor Transparent Switch 22.5mm/30.5mm Specification Detachable Button size (mm) Diameter: 51, height: 44from S$47.99Min. 2 days
- Panduit Tool-less breaker lockoutLock out the breaker switch to prevent accidental switching on. As the set screws are set in advance, it is easy to install and no tools are required.Color Red Material Nylon Dimension D (mm) 48.0 Dimension E (mm) 18.0 Dimension B (mm) 77.5 Trusco Part No. 440-1921 Mass (g) 81 Dimension C (mm) 95.3 Dimension A (mm) 56.9 Type of Terminal Fitting Turn the toggle to fixfrom S$98.99Min. 2 days
- MasterLOCK Gate Bar Block OutRising stem (valve rod rising type) Gate valve compatible. It can be locked in the ON or OFF position by covering the valve and locking it with a padlock. The unique rotation design (patented) makes it easy to install in tight spaces. Durable, lightweight and insulating, the Zenex thermoplastic b... Read MoreHole Diameter (mm) 10 (for padlock)from S$42.99Min. 2 days
- ESCO 38mm lockout hasp (aluminum)Key management by multiple administrators is possible. Made of aluminum, it does not easily generate sparks.Overall Length (mm) 124 suitable ring diameter (mm) 38 Specification 6x lockout Hole Diameter (Φmm) 7 Material Aluminum Esco Part No. EA983T-6from S$23.99Min. 2 days
- Panduit Lockout for miniature circuit breakerIdeal for use with miniature circuit breakers.Dimension C (mm) 7.5 Applicable Height (mm) (Breaker lever) 5.6-9.9 Dimension D (mm) 8.9 Material Nylon Dimension E (mm) 10.2 Dimension B (mm) 27.9 Color Redfrom S$29.99Min. 2 days
- Panduit Electrical work lockout kitA lockout kit for electrical work that includes a stake and a lockout for breakers. Lockout kit for electrical workCase dimensions (width x depth x height) (mm) 279×127×89 Mass (kg) 1.99 Trusco Part No. 403-7715from S$789.90Min. 2 days
- Panduit Lockout for mini circuit breakerIt can be attached to a wall toggle switch or breaker without any processing. The breaker switch does not need to be perforated. Lock out the breaker to prevent accidental switching on.Dimension C (mm) 15.2 Color Red Dimension B (mm) 22.4 Mass (g) 46 Dimension A (mm) 42.7 Material Nylon Trusco Part No. 440-2073 Dimension E (mm) 8.6 Dimension D (mm) 17.0
- ESCO 25mm lockout haspThe lock cannot be unlocked without multiple personnel confirming safety.Overall Length (mm) 115 suitable ring diameter (mm) 25 Specification 6x lockout Hole Diameter (Φmm) 7 Esco Part No. EA983T-1 Material Steelfrom S$19.99Min. 2 days
- ESCO 38mm Padlock (for Lockout / Red)With PVC shack cover.Width (mm) 38 Included Accessories One key Esco Part No. EA983TB-41 clearance (height x width) (mm) 38×18 Lock Key type shackle thickness (mm) 8 Color Red
- Panduit Safety tag DO NOT OPERATE PVT-44You can write on the tag with a marker or pen. Tag outTrusco Part No. 148-7331 Mass (g) 68 Printing Characters DANGERDONOTOPERATEMAINTENANCEDEPARTMENT Where to Use Indoorfrom S$32.99Min. 2 days
- MasterLOCK Breaker lockout (small)Lockout for small circuit breakers that can be easily installed without tools. The padlock can be used horizontally or vertically, allowing the device to be installed next to an adjacent small circuit breaker. As a lockoutWidth (mm) 30.2 Thickness (mm) 17.7 Clamping Width 1.0~7.1mm Length (mm) 52.7
- Panduit Special lock Lockout kitA lockout kit for electrical engineers that includes a lockout for breakers and a plug lockout. It comes in a shoulder pouch and is convenient to carry. Lockout for maintenanceDimension (mm) (Shackle) Φ5.2 × 141 Mass (kg) 0.9 Case dimensions (width x depth x height) (mm) 240×80×150 Trusco Part No. 474-7038from S$299.90Min. 2 days
- ESCO 76x 152mm electric plug lockoutHole Diameter (Φmm) [Key] 8 Material Thermo plastic Temperature Range (℃) -46~177 Esco Part No. EA983T-26B Nylon Cord Diameter (Φmm) 25 Plug (mm) 76.2 × 152.4 diameter
- ESCO 51-127mm gate valve block out* Key is not included.Hole Diameter (Φmm) [Key] 8 Esco Part No. EA983T-12 Heat Resistance Temperature (℃) 177 Operating Temperature Range (℃) -46~177 Material Thermo plastic Valve size 51~127mmfrom S$76.99Min. 2 days
- ESCO Φ4mmx1.8m cable lockoutHole Diameter (Φmm) [Key] 8 Esco Part No. EA983T-18 Main Unit Dimensions (mm) 70×28×68 Wire Rope Diameter (Φmm) 4 Wire Length (m) 1.83from S$96.99Min. 2 days
- MasterLOCK Padlock for lockout (vine diameter 5 mm)Padlock for lockout with individual key specifications with a shackle (vine) diameter of 5 mm (individual key specifications = unlocking is not possible with keys other than the attached key). The main body is made of Zenex, a thermoplastic material that is resistant to corrosion, ultraviolet ray... Read MoreWidth (mm) 35 bar length (mm) 38 Height (mm) 48 Padlock Shackle Diameter (Φmm) 5 Language Display Japanese Material (vine) stainless steelfrom S$45.99Min. 2 days
- ESCO 38mm padlock (for lockout / yellow)With PVC shack cover.Width (mm) 38 clearance (height x width) (mm) 38×18 shackle thickness (mm) 8 Esco Part No. EA983TB-42 Lock Key type Included Accessories One key Color Yellow
- FEDERAL Lockout haspThorough on-site safety management For lockout that can be locked by multiple workers. A security device that does not open until multiple lockers unlock all of them. It remains locked until the last locker unlocks it. Please use it for various purposes. You can lock up to 6 pieces. * Tolerance (... Read Morefrom S$12.99Min. 2 days
- ESCO 38mm lockout haspThe lock cannot be unlocked without multiple personnel confirming safety.Overall Length (mm) 129 suitable ring diameter (mm) 38 Width (mm) 62 Specification 6x lockout Hole Diameter (Φmm) 9 Esco Part No. EA983TB-2 Material Steelfrom S$9.89Min. 2 days