Emergency Preparedness
Disaster prevention products are goods that are used for emergency purposes in the event of a disaster and used for quick recovery. Many people, including employees and visitors and business operators, come and go at the business site, which may cause people who are unable to return home in the event of a disaster. Therefore, measures different from those for home use are necessary. In addition to fire extinguishers and fire alarms, evacuation ladders, fall prevention equipment, etc. need to be regularly maintained. You should also prepare emergency supplies such as lights, radios, and life jackets in the emergency bag. We also have products that help create an environment in the event of a disaster, such as emergency toilets and tent warehouses.
Other Related Pages
- MonotaRO Non-slip Mat PVCGreat value 2M roll! PVC material makes it easy to cut with scissors. Can be washed by hand. For non-slip of tool cabinets, tool boxes, workbenches, shelves, etc. * Please refrain from using the product for any purpose other than its intended purpose. * Do not use in places with fire or high temp... Read MoreType Non-slip mat Material PVC + core thread (PP) Operating Temperature Range (℃) -10~60
- IRIS OHYAMA Furniture Fall Prevention Tension Rod I Type KTB[Pressure resistance 140 kg] A furniture fall prevention telescopic rod that prevents furniture from tipping over in the event of an earthquake. Seismic goods recommended for offices with many bookshelves and cabinets. You don't need nails or tools because you just stick it to the ceiling wit... Read MoreType Refill stick Color White
- Car-boy NEW stops AExcellent anti-slip effect just by laying. You can easily cut it into your favorite shape with scissors. You can wash your hands. Built-in thread core (polyester), hard to break even when pulled. For slip prevention of figurines and small items. For slip prevention in cupboards and drawers. To pr... Read MoreType Non-slip mat Material PVC Shape Thin mesh type
- TF SERVICE TV fall prevention belt (strong adhesive buckle fixing + screw fixing fixing type on TV stand)If there is no hole for hanging on the back of the TV, a strong adhesive buckle is fixed + a screw fixing bracket type is attached to the TV stand. To prevent accidents and damage to the TV due to the TV falling forward!from S$34.99Min. 6 days
- MonotaRO Stretch seismic poleIt is a tension pole to prevent furniture from falling, which is useful in the event of an earthquake. It can be used in various places such as indoors and closets. To prevent furniture from tipping over * Do not use for any other purpose.Color White
- MonotaRO Anti-vibration Gel MatIt absorbs vibrations and shocks equivalent to a seismic intensity of 7 class, and can prevent falls, shifts, and falls due to earthquakes. The adhesive surface can be repeatedly pasted and peeled off. If the adhesive strength decreases, wash it with a neutral detergent and dry it to restore the ... Read MoreMaterial Urethane elastomer Color Blue RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Water bucket For fire extinguishingFor fire protection. * Please refrain from using it for any other purpose. * Please check the condition of the product regularly. * There may be some paint peeling or inconspicuous scratches or dents during product processing or transportation. There is no problem in use. Please note.Material Tinplate Mass (g) 620 Capacity (L) 8 Opening Diameter (Φmm) 290 Bottom Diameter (mm) 177
- RING STAR Non Slip Mat SUBERIMASEN IIStrong adsorption power and excellent anti-slip effect! It can be installed immediately. You can cut it with scissors and use it in your favorite size. Can be washed with water and a neutral detergent. Under any toolbox, workbench, car mount, etc. under a vase, under a figurine, under a keyboard,... Read MoreCore Material Polyester Material (Surface) PVC (PVC soft sheet)
- MonotaRO Fall prevention matIt is useful for preventing falls and slippage by sandwiching it between a telephone or a personal computer and the floor or board. No construction is required, and it can be installed easily without damaging the floor or furniture just by pasting it. Even if it gets dirty, it can be reattached b... Read MoreMaterial Polyurethane
- IRIS OHYAMA Anti-tip adhesive mat ECTIt is firmly fixed even at a seismic intensity of 7. It is an adhesive mat that prevents falls and falls due to an earthquake by simply sticking it on the bottom of furniture due to its excellent adhesiveness. Since it can be peeled off cleanly, it does not damage the adhesive surface and can be ... Read MoreType Seismic mat Color Blue
- IRIS OHYAMA Furniture fall prevention telescopic rod H type structure SP[Pressure resistance 150 kg] A telescopic type furniture fall prevention rod that stretches between the furniture and the ceiling to fix the furniture and prevent the furniture from tipping over in the event of an earthquake. With the H-shaped structure and jack method, the ceiling and furniture ... Read MoreType Refill stick Material PVC pipe coated steel pipe, ABS resin Color White
- Car-boy NEWIt stops BIt has excellent anti-slip effect just by laying it down. You can easily cut it into your favorite shape with scissors. You can wash your hands. Built-in thread core (polyester) prevents breakage even when pulled strongly. For slip prevention of figurines and small items. For slip prevention in c... Read MoreType Non-slip mat Material PVC
- DIATEX Non-slip Sheet (Cut Sheet Type)Non-slip resin is used on both sides, and it easily exerts a non-slip effect just by laying it down. With mesh-like reinforcing thread, it is thin, light and has excellent tensile strength. Made of all polyolefin, it does not generate halogen-based toxic gas even when incinerated. You can cut it ... Read MoreType Cut sheet type Material Polyethylene (PE) Color Black Mass (g) 212
- TRUSCO L-shaped Bracket (Lightweight Type for Wall-fixing Bracket)It can be used as a fall prevention metal fitting for lightweight shelves. Can be used for both base fixing and wall fixing type.Type L-shaped bracket Material Steel Color Silver Mass (g) 50 Suitable Size M6×45
- TF SERVICE Tea plate belt typeObject load 360kg / 2 sets (180kg per set) Can be fixed up to 150 mm away from the wall. Compatible with various situations! Prevents archives and furniture from tipping overType Fall prevention belt Material Steel, belt: Polypropylene VHB
- nitoms Funbaru youJust lay it under the furniture to prevent it from tipping over. Since no screws or nails are used, the furniture will not be scratched. For preventing furniture and machines from tipping over.Type Fall prevention stopper Material Non-migrating synthetic resin elastomer
- LINTEC21 Fall stopper SA belt that prevents the shelves of documents, products, cases, etc. stored in open shelves from falling. Mounting on an open shelf is a method of wrapping the mounting part around the support, and it supports not only L-type and C-type support but also pipe-type support. The non-slip prevents th... Read MoreSpecification Seismic degree / 6 or above Overload Withstand 100kg / 1 bottle Operating Ambient Temperature (℃) 0~40 Mass (g/piece) About 60
- MonotaRO Changing room One-touch typeA one-touch type changing room that combines UV function (ultraviolet shielding rate of 97% or more), water repellency, and water resistance of 800 mm. It is easy to assemble and convenient for storage. For changing clothes outdoors * Please store after completely drying after use. * Do not use i... Read More
- TRUSCO Non-slip MatIt slips off with strong adsorption force and prevents slipping. You can cut it to your favorite size with scissors. With antibacterial and antifungal treatment, it can be used cleanly and comfortably. For underlaying cabinets / tool boxes, shelves, and workbenches. For slip prevention on the car... Read MoreMaterial Vinyl chloride Operating Temperature Range (℃) -10~60
- TRUSCO Seismic / Vibration-proof / Soundproof G MatIt is safe even in the seismic intensity 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can be used repeatedly by washing with... Read MoreMaterial Urethane elastomer Color Transparent
- HEIAN SHINDO KOGYO Tension Pole for Earthquake SafetyA thrust pole that can be used in various places such as closets. Easy to install without using screws or nails! Fix firmly with a jack.Material (Screw) Iron (plated finish) Pipe Diameter (Φmm) (Outside) 29.6, (inside) 25.4 Material (Plastic Part) ABS resin, EVA resin Material (Pole) Iron pipe (epoxy resin powder coating)
- TRUSCO G mat (adhesive mat, thin type)It is safe even in the seismic intensity 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can be used repeatedly by washing with... Read MoreType Seismic mat Material Urethane elastomer Color Transparent
- Pro 7 Seismic MatPro Seven P Mat is a super-adhesive vibration absorbing material that uses gel (GEL), which has solid and liquid properties. It can handle earthquakes with a seismic intensity of 7 class. With excellent adhesiveness, it is resistant to all shaking up and down, left and right, and back and forth. ... Read MoreType Seismic mat Material Urethane gel Color Blue
- YAMAZEN Furniture tension rod (2 pieces)The upper part is a special part with a spring and a tension rod with a safe structure. Great for preventing cupboards, bookshelves, and tall furniture in your home from tipping over. Withstand load 200 kg. Comes with a large anti-slip that supports tension. For earthquake countermeasures. As a t... Read MoreTime to Assemble 10-20 minutes
- MonotaRO Tarp easy assemblyA convenient tarp that can be easily assembled. Since it can be stored compactly in the attached storage bag, it is convenient to carry and does not take up storage space. Since it is UV-treated and water-repellent, it can also be used for sun protection and a little rain protection. For setting ... Read MoreIncluded Accessories Storage bag, tent, rope, peg Color Blue Material (Frame) Steel Material (Tent) Polyester
- Oishi Seisakusyo Fall prevention net [shelf net]Easy and easy to install to prevent important stored items from falling * When using adhesive metal fittings, apply tension 72 hours after attaching the metal fittings.Type Fall prevention device Color Green / yellowfrom S$98.99Min. 2 days
- Hikari Easy door lockEven if an earthquake hits the cupboards and hanging cupboards on both doors, it will lock firmly. Earthquake countermeasures for cupboards, etc. ・ Prevention of tampering Adhesive type that can be easily installed.Specification With tape Type Opening / closing prevention tool
- ESCO Non-slip MatA multi-purpose non-slip mat with strong adsorption power and excellent anti-slip effect. Just cut it with scissors and you can use it in the desired size. Can be washed with water and is mildew proof. It is odorless. For preventing misalignment of all tool boxes, workbenches, shelves, car mounti... Read MoreType Non-slip mat Material PVC soft sheet Color Black
- LINTEC21 Link stopperUsing a strong adhesive pad, you can easily fix the printer etc. to the object. Ideal for fixing stacked equipment. The lock top can be easily removed with a coin even during equipment maintenance, making it easy to move. * A special peeling tool (LT-200) sold separately is required to remove the... Read MoreReference Capacity 4 per objectfrom S$49.99Min. 2 days
- EXSEAL Seismic Gel Fall Prevention Sheet Square TypeWith a shock absorption rate of 90% or more, it is safe even in the magnitude 9 class. The gel itself has strong self-adhesiveness and can be widely used as a vibration absorption, shock absorption, and cushioning material. Although it is strongly adhesive, it does not leave glue on it. Even if t... Read MoreType Seismic mat Material Urethane elastomer Color Transparent
- PEARL METAL Non-slip sheet 30cm × 5mAnti-slip effect just by laying. You can cut it freely.Type Non-slip mat Color White
- SANKO Safety non-slip sheet 8PJust stick it on and it won't shift. Washing OK For entrances, kitchens, baths, and wash mats.Type Non-slip mat Color White
- TRUSCO Perforated rubber matMade of 100% natural rubber material, it has excellent elasticity, non-slip properties, durability, wear resistance, and vibration isolation. Since it has holes and is water permeable, it can be used in snowy areas, sandy areas, and gravel. For non-slip mats on floors, snowy areas, gravel areas, ... Read MoreType Non-slip mat Material Natural rubber Color Black Hole Diameter (Φmm) About 25
- Japan Green Cross Fall prevention sheet (seismic mat)Even if it gets dirty, if you wash it with water, it will show the same power as a new one. Earthquake resistance 7 or higher. It can be easily peeled off just by pulling. For fixing OA, AV equipment, furniture, home appliances, small items, etc., and for earthquake countermeasures. * Since the a... Read MoreType Seismic mat Material Polyurethane
- Just Corp. Multi weight 10L (for tent)It can be firmly fixed with a water injection type weight. It is also convenient for places where you cannot drive into the ground. It comes with a band tape so it can be installed easily. * Compatible pole size approx. Φ15mm-55mmMaterial PVC, AAS, elastomer, PP
- Kitagawa Industries Super tack fitIt is a fall prevention / vibration prevention (vibration / shock absorption) fixture for earthquake countermeasures. Even women can easily install it without moving objects (furniture, home appliances, etc.). The structural parts of TF-M and TF-L are made of high-rigidity ABS resin that can with... Read More
- 3M Drop suppression tapeA translucent tape with a non-slip effect. Simply attach it to the front edge of the bookshelf to prevent books and files from falling due to an earthquake.Type Fall prevention device
- SANKO Anti-slip tapeJust stick it on the back of the mat to prevent it from slipping. For carpets and matsType Seismic mat
- SHIROKUMA Seismic bracket L shapeA stylish white-colored fall-prevention earthquake-resistant metal fitting that uses earthquake-resistant gel. There is almost no color transfer due to the use of a special gel that is almost transparent! It can be used when the object to be attached is at a right angle (90 degrees). As a seismic... Read MoreType L-shaped bracket Material Steel Color Off-white (Ivory)
- CAPTAIN STAG Aluminum freeMaterial Aluminum Suitable Rope Diameter (Φmm) 3~5