Anti-Tip Products
Anti-tip products are used to fix furniture and home appliances that may fall due to an earthquake. There are various types, such as sticky non-slip mats, poles that hold the furniture and ceiling to fix the furniture, or fixtures that fix the furniture and walls with metal fittings. The mat and pole do not use screws or nails, so they can be easily attached and removed. Fixtures can be installed without moving furniture, and vibration can be suppressed. You can choose the one that suits your purpose and environment.
Other Related Pages
- MonotaRO Non-slip Mat PVCGreat value 2M roll! PVC material makes it easy to cut with scissors. Can be washed by hand. For non-slip of tool cabinets, tool boxes, workbenches, shelves, etc. * Please refrain from using the product for any purpose other than its intended purpose. * Do not use in places with fire or high temp... Read MoreOperating Temperature Range (℃) -10~60 Length (mm) 2000 Thickness (mm) 3 Type Non-slip mat Material PVC + core thread (PP)
- IRIS OHYAMA Furniture Fall Prevention Tension Rod I Type KTB[Pressure resistance 140 kg] A furniture fall prevention telescopic rod that prevents furniture from tipping over in the event of an earthquake. Seismic goods recommended for offices with many bookshelves and cabinets. You don't need nails or tools because you just stick it to the ceiling wit... Read MoreAllowable Load (kg) About 140 Type Refill stick Color White
- Car-boy NEW stops AExcellent anti-slip effect just by laying. You can easily cut it into your favorite shape with scissors. You can wash your hands. Built-in thread core (polyester), hard to break even when pulled. For slip prevention of figurines and small items. For slip prevention in cupboards and drawers. To pr... Read MoreLength (mm) 1500 Type Non-slip mat Material PVC Shape Thin mesh type
- TF SERVICE TV fall prevention belt (strong adhesive buckle fixing + screw fixing fixing type on TV stand)If there is no hole for hanging on the back of the TV, a strong adhesive buckle is fixed + a screw fixing bracket type is attached to the TV stand. To prevent accidents and damage to the TV due to the TV falling forward!from S$34.99Min. 9 days
- MonotaRO Stretch seismic poleIt is a tension pole to prevent furniture from falling, which is useful in the event of an earthquake. It can be used in various places such as indoors and closets. To prevent furniture from tipping over * Do not use for any other purpose.Allowable Load (kg) When using 200/2 Color White
- MonotaRO Anti-vibration Gel MatIt absorbs vibrations and shocks equivalent to a seismic intensity of 7 class, and can prevent falls, shifts, and falls due to earthquakes. The adhesive surface can be repeatedly pasted and peeled off. If the adhesive strength decreases, wash it with a neutral detergent and dry it to restore the ... Read MoreThickness (mm) 3 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material Urethane elastomer
- RING STAR Non Slip Mat SUBERIMASEN IIStrong adsorption power and excellent anti-slip effect! It can be installed immediately. You can cut it with scissors and use it in your favorite size. Can be washed with water and a neutral detergent. Under any toolbox, workbench, car mount, etc. under a vase, under a figurine, under a keyboard,... Read MoreMaterial (Surface) PVC (PVC soft sheet) Core Material Polyester
- MonotaRO Fall prevention matIt is useful for preventing falls and slippage by sandwiching it between a telephone or a personal computer and the floor or board. No construction is required, and it can be installed easily without damaging the floor or furniture just by pasting it. Even if it gets dirty, it can be reattached b... Read MoreMaterial Polyurethane
- IRIS OHYAMA Anti-tip adhesive mat ECTIt is firmly fixed even at a seismic intensity of 7. It is an adhesive mat that prevents falls and falls due to an earthquake by simply sticking it on the bottom of furniture due to its excellent adhesiveness. Since it can be peeled off cleanly, it does not damage the adhesive surface and can be ... Read MoreColor Blue Type Seismic mat
- IRIS OHYAMA Furniture fall prevention telescopic rod H type structure SP[Pressure resistance 150 kg] A telescopic type furniture fall prevention rod that stretches between the furniture and the ceiling to fix the furniture and prevent the furniture from tipping over in the event of an earthquake. With the H-shaped structure and jack method, the ceiling and furniture ... Read MoreAllowable Load (kg) 150 Material PVC pipe coated steel pipe, ABS resin Type Refill stick Color White
- Car-boy Non-slip mat NEW Stop BExcellent anti-slip effect just by laying. It also helps prevent vibration of precision equipment. It has a built-in thread core (polyester) and cannot be cut even if it is pulled strongly. For slip prevention of trunk room and loading platform.Length (mm) 1250 Type Non-slip mat Material PVC
- DIATEX Non-slip Sheet (Cut Sheet Type)Non-slip resin is used on both sides, and it easily exerts a non-slip effect just by laying it down. With mesh-like reinforcing thread, it is thin, light and has excellent tensile strength. Made of all polyolefin, it does not generate halogen-based toxic gas even when incinerated. You can cut it ... Read MoreThickness (mm) 0.2 Length (mm) 1100 Width (mm) 1100 Mass (g) 212 Trusco Part No. 387-1371 Color Black Type Non-slip mat Material Polyethylene (PE)
- TRUSCO L-shaped Bracket (Lightweight Type for Wall-fixing Bracket)It can be used as a fall prevention metal fitting for lightweight shelves. Can be used for both base fixing and wall fixing type.Width (mm) 35 Length (mm) 40 Mass (g) 50 Trusco Part No. 512-1973 Height (mm) 70 Type L-shaped bracket Suitable Size M6×45 Color Silver Material Steel
- TF SERVICE Tea plate belt typeObject load 360kg / 2 sets (180kg per set) Can be fixed up to 150 mm away from the wall. Compatible with various situations! Prevents archives and furniture from tipping overType Fall prevention belt Material Steel, belt: Polypropylene VHB
- nitoms Funbaru youJust lay it under the furniture to prevent it from tipping over. Since no screws or nails are used, the furniture will not be scratched. For preventing furniture and machines from tipping over.Type Fall prevention stopper Material Non-migrating synthetic resin elastomer
- LINTEC21 Fall stopper SA belt that prevents the shelves of documents, products, cases, etc. stored in open shelves from falling. Mounting on an open shelf is a method of wrapping the mounting part around the support, and it supports not only L-type and C-type support but also pipe-type support. The non-slip prevents th... Read MoreOperating Ambient Temperature (℃) 0~40 Specification Seismic degree / 6 or above Overload Withstand 100kg / 1 bottle Mass (g/piece) About 60
- TRUSCO Non-slip MatIt slips off with strong adsorption force and prevents slipping. You can cut it to your favorite size with scissors. With antibacterial and antifungal treatment, it can be used cleanly and comfortably. For underlaying cabinets / tool boxes, shelves, and workbenches. For slip prevention on the car... Read MoreOperating Temperature Range (℃) -10~60 Length (mm) 2000 Thickness (mm) 3 Material Vinyl chloride
- TRUSCO Seismic / Vibration-proof / Soundproof G MatIt is safe even in the seismic intensity 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can be used repeatedly by washing with... Read MoreThickness (mm) 5 Color Transparent Material Urethane elastomer
- HEIAN SHINDO KOGYO Tension Pole for Earthquake SafetyA thrust pole that can be used in various places such as closets. Easy to install without using screws or nails! Fix firmly with a jack.Pipe Diameter (Φmm) (Outside) 29.6, (inside) 25.4 Allowable Load (kg) 200 Installation area (width W x depth D) (mm) 72×212 Material (Plastic Part) ABS resin, EVA resin Material (Screw) Iron (plated finish) Material (Pole) Iron pipe (epoxy resin powder coating)
- TRUSCO G mat (adhesive mat, thin type)It is safe even in the seismic intensity 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can be used repeatedly by washing with... Read MoreThickness (mm) 3 Type Seismic mat Color Transparent Material Urethane elastomer
- Pro 7 Seismic MatPro Seven P Mat is a super-adhesive vibration absorbing material that uses gel (GEL), which has solid and liquid properties. It can handle earthquakes with a seismic intensity of 7 class. With excellent adhesiveness, it is resistant to all shaking up and down, left and right, and back and forth. ... Read MoreColor Blue Type Seismic mat Material Urethane gel
- YAMAZEN Furniture tension rod (2 pieces)The upper part is a special part with a spring and a tension rod with a safe structure. Great for preventing cupboards, bookshelves, and tall furniture in your home from tipping over. Withstand load 200 kg. Comes with a large anti-slip that supports tension. For earthquake countermeasures. As a t... Read MoreAllowable Load (kg) 200 Time to Assemble 10-20 minutes
- Oishi Seisakusyo Fall prevention net [shelf net]Easy and easy to install to prevent important stored items from falling * When using adhesive metal fittings, apply tension 72 hours after attaching the metal fittings.Type Fall prevention device Color Green / yellowfrom S$98.99Min. 2 days
- Hikari Easy door lockEven if an earthquake hits the cupboards and hanging cupboards on both doors, it will lock firmly. Earthquake countermeasures for cupboards, etc. ・ Prevention of tampering Adhesive type that can be easily installed.Specification With tape Type Opening / closing prevention tool
- ESCO Non-slip MatA multi-purpose non-slip mat with strong adsorption power and excellent anti-slip effect. Just cut it with scissors and you can use it in the desired size. Can be washed with water and is mildew proof. It is odorless. For preventing misalignment of all tool boxes, workbenches, shelves, car mounti... Read MoreLength (mm) 1800 Width (mm) 450 Thickness (mm) About 3 Color Black Esco Part No. EA997RG-2 Type Non-slip mat Material PVC soft sheet
- LINTEC21 Link stopperUsing a strong adhesive pad, you can easily fix the printer etc. to the object. Ideal for fixing stacked equipment. The lock top can be easily removed with a coin even during equipment maintenance, making it easy to move. * A special peeling tool (LT-200) sold separately is required to remove the... Read MoreReference Capacity 4 per object Specification Seismic intensity 6 or morefrom S$45.99Min. 2 days
- Asahipen Sliding matJust lay it under the mat to get a slippery effect. You can easily cut it to the size you like with scissors. It can be washed with water or a neutral detergent and can be used repeatedly. Under the kitchen mat and entrance mat. Under small items and photo frames. In the trunk of a car (not insid... Read More
- EXSEAL Seismic Gel Fall Prevention Sheet Square TypeWith a shock absorption rate of 90% or more, it is safe even in the magnitude 9 class. The gel itself has strong self-adhesiveness and can be widely used as a vibration absorption, shock absorption, and cushioning material. Although it is strongly adhesive, it does not leave glue on it. Even if t... Read MoreType Seismic mat Color Transparent Material Urethane elastomer
- PEARL METAL Non-slip sheet 30cm × 5mAnti-slip effect just by laying. You can cut it freely.Type Non-slip mat Width (mm) 300 Length (m) 5 Color White
- SANKO Safety non-slip sheet 8PJust stick it on and it won't shift. Washing OK For entrances, kitchens, baths, and wash mats.Length (mm) 100 Width (mm) 100 Dimensions, Height x Width x Thickness (mm) 100×100×2 Type Non-slip mat Color White
- TRUSCO Perforated rubber matMade of 100% natural rubber material, it has excellent elasticity, non-slip properties, durability, wear resistance, and vibration isolation. Since it has holes and is water permeable, it can be used in snowy areas, sandy areas, and gravel. For non-slip mats on floors, snowy areas, gravel areas, ... Read MoreMass (kg) 4 Width (mm) 600 Length (mm) 800 Dimensions (Length L x Width W x Thickness) (mm) 800×600×22 Trusco Part No. 819-5233 Hole Diameter (Φmm) About 25 Color Black Material Natural rubber Type Non-slip mat
- Japan Green Cross Fall prevention sheet (seismic mat)Even if it gets dirty, if you wash it with water, it will show the same power as a new one. Earthquake resistance 7 or higher. It can be easily peeled off just by pulling. For fixing OA, AV equipment, furniture, home appliances, small items, etc., and for earthquake countermeasures. * Since the a... Read MoreAllowable Load (kg) 25/1 sheet (100 using 4 sheets) Thickness (mm) 5 Dimension (mm) 50×50 Material Polyurethane Type Seismic mat
- Kitagawa Industries Super tack fitIt is a fall prevention / vibration prevention (vibration / shock absorption) fixture for earthquake countermeasures. Even women can easily install it without moving objects (furniture, home appliances, etc.). The structural parts of TF-M and TF-L are made of high-rigidity ABS resin that can with... Read More
- 3M Drop suppression tapeA translucent tape with a non-slip effect. Simply attach it to the front edge of the bookshelf to prevent books and files from falling due to an earthquake.Tape Thickness (mm) 0.3 Tape Width (mm) 25 Type Fall prevention device
- SHIROKUMA Seismic bracket L shapeA stylish white-colored fall-prevention earthquake-resistant metal fitting that uses earthquake-resistant gel. There is almost no color transfer due to the use of a special gel that is almost transparent! It can be used when the object to be attached is at a right angle (90 degrees). As a seismic... Read MoreType L-shaped bracket Color Off-white (Ivory) Material Steel
- SANKO Anti-slip tapeJust stick it on the back of the mat to prevent it from slipping. For carpets and matsLength (mm) 400 Width (mm) 40 Height (cm) 0.2 Length (m) 4 Thickness (mm) 2 Type Seismic mat Width (cm) 4
- ACE Seismic perfect lockIt can detect shaking at the same time as an earthquake and lock the door to prevent tableware and stored items from popping out. When the shaking subsides, the lock is automatically released and the door can be opened and closed. Since it is installed at the top of the cabinet, it does not inter... Read MoreIncluded Accessories Wood screw Type Opening / closing prevention tool
- EXSEAL Fall prevention sheetFall prevention sheet that can be stuck and peeled off Fixing OA / AV equipment, home appliances, furniture accessories, etc., earthquake countermeasures * Please avoid using it for folding, carpeting, etc.Material Polyurethane
- IRIS OHYAMA Furniture fall prevention plateIt is a furniture fall prevention plate that makes it difficult to fall down just by laying it under a bookshelf or cabinet. Since it can be cut with scissors or a cutter, the length can be adjusted freely. Since it is a translucent synthetic resin, it is less noticeable. To prevent the cabinet f... Read MoreType Fall prevention stopper Material EVA resin
- TRUSCO G mat (adhesive mat)Although it is a thin type, it can also be used with a seismic intensity of 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can... Read MoreColor Transparent Type Seismic mat Material Urethane elastomer