Non Slip Mats
A mat is a product that is mainly used as a slipper. In addition to stairs and entrances, it is also used for tool boxes and work tables. Depending on the material, it is also used for applications such as insulation, vibration proofing, and sound proofing, and is indispensable for construction sites and factories. In particular, the insulation mat is used to prevent grounding electric shocks when working on the switchboard and can insulate 7000V voltage. Some products can be processed to your preferred size, so you can change the size according to the installation location.
Other Related Pages
- MonotaRO Non-slip Mat PVCGreat value 2M roll! PVC material makes it easy to cut with scissors. Can be washed by hand. For non-slip of tool cabinets, tool boxes, workbenches, shelves, etc. * Please refrain from using the product for any purpose other than its intended purpose. * Do not use in places with fire or high temp... Read MoreOperating Temperature Range (℃) -10~60 Length (mm) 2000 Thickness (mm) 3 Type Non-slip mat Material PVC + core thread (PP)
- Car-boy NEW stops AExcellent anti-slip effect just by laying. You can easily cut it into your favorite shape with scissors. You can wash your hands. Built-in thread core (polyester), hard to break even when pulled. For slip prevention of figurines and small items. For slip prevention in cupboards and drawers. To pr... Read MoreLength (mm) 1500 Type Non-slip mat Material PVC Shape Thin mesh type
- RING STAR Non Slip Mat SUBERIMASEN IIStrong adsorption power and excellent anti-slip effect! It can be installed immediately. You can cut it with scissors and use it in your favorite size. Can be washed with water and a neutral detergent. Under any toolbox, workbench, car mount, etc. under a vase, under a figurine, under a keyboard,... Read MoreMaterial (Surface) PVC (PVC soft sheet) Core Material Polyester
- Car-boy Non-slip mat NEW Stop BExcellent anti-slip effect just by laying. It also helps prevent vibration of precision equipment. It has a built-in thread core (polyester) and cannot be cut even if it is pulled strongly. For slip prevention of trunk room and loading platform.Length (mm) 1250 Type Non-slip mat Material PVC
- DIATEX Non-slip Sheet (Cut Sheet Type)Non-slip resin is used on both sides, and it easily exerts a non-slip effect just by laying it down. With mesh-like reinforcing thread, it is thin, light and has excellent tensile strength. Made of all polyolefin, it does not generate halogen-based toxic gas even when incinerated. You can cut it ... Read MoreThickness (mm) 0.2 Length (mm) 1100 Width (mm) 1100 Mass (g) 212 Trusco Part No. 387-1371 Color Black Type Non-slip mat Material Polyethylene (PE)
- TRUSCO Non-slip MatIt slips off with strong adsorption force and prevents slipping. You can cut it to your favorite size with scissors. With antibacterial and antifungal treatment, it can be used cleanly and comfortably. For underlaying cabinets / tool boxes, shelves, and workbenches. For slip prevention on the car... Read MoreOperating Temperature Range (℃) -10~60 Length (mm) 2000 Thickness (mm) 3 Material Vinyl chloride
- ESCO Non-slip MatA multi-purpose non-slip mat with strong adsorption power and excellent anti-slip effect. Just cut it with scissors and you can use it in the desired size. Can be washed with water and is mildew proof. It is odorless. For preventing misalignment of all tool boxes, workbenches, shelves, car mounti... Read MoreLength (mm) 1800 Width (mm) 450 Thickness (mm) About 3 Color Black Esco Part No. EA997RG-2 Type Non-slip mat Material PVC soft sheet
- Asahipen Sliding matJust lay it under the mat to get a slippery effect. You can easily cut it to the size you like with scissors. It can be washed with water or a neutral detergent and can be used repeatedly. Under the kitchen mat and entrance mat. Under small items and photo frames. In the trunk of a car (not insid... Read More
- PEARL METAL Non-slip sheet 30cm × 5mAnti-slip effect just by laying. You can cut it freely.Type Non-slip mat Width (mm) 300 Length (m) 5 Color White
- SANKO Safety non-slip sheet 8PJust stick it on and it won't shift. Washing OK For entrances, kitchens, baths, and wash mats.Length (mm) 100 Width (mm) 100 Dimensions, Height x Width x Thickness (mm) 100×100×2 Type Non-slip mat Color White
- TRUSCO Perforated rubber matMade of 100% natural rubber material, it has excellent elasticity, non-slip properties, durability, wear resistance, and vibration isolation. Since it has holes and is water permeable, it can be used in snowy areas, sandy areas, and gravel. For non-slip mats on floors, snowy areas, gravel areas, ... Read MoreMass (kg) 4 Width (mm) 600 Length (mm) 800 Dimensions (Length L x Width W x Thickness) (mm) 800×600×22 Trusco Part No. 819-5233 Hole Diameter (Φmm) About 25 Color Black Material Natural rubber Type Non-slip mat
- RING STAR For Slippers OnlyProfessional specification! Strong adsorption power and excellent anti-slip effect! It can be installed immediately. You can cut it with scissors and use it in your favorite size. Can be washed with water and a neutral detergent. Under any toolbox, workbench, car mount, etc. under a vase, under a... Read More
- Car-boy NEW stops DExcellent anti-slip effect just by laying. You can easily cut it into your favorite shape with scissors. You can wash your hands. Built-in thread core (polyester), hard to break even when pulled. For slip prevention of figurines and small items. For slip prevention in cupboards and drawers. To pr... Read MoreLength (mm) 1250 Type Non-slip mat Material PVC Shape Thick checkered pattern type
- Car-boy NEW A nice sheet was made AA free-cut sheet that you can enjoy in various ways with free ideas! You can easily cut it into your favorite shape with scissors. Safe EVA material that does not contain dioxin. It is a durable material that does not easily fade. You can wash your hands. Wavy shape type For stable tableware and ... Read MoreLength (mm) 1500 Material EVA Type Non-slip mat
- Car-boy NEW A good sheet was made CA free-cut sheet that you can enjoy in various ways with free ideas! You can easily cut it into your favorite shape with scissors. Safe EVA material that does not contain dioxin. It is a durable material that does not easily fade. You can wash your hands. Round uneven type For stable tableware an... Read MoreLength (mm) 1500 Material EVA Type Non-slip mat
- TRUSCO Non-slip matIt slips off with strong adsorption force and prevents slipping. You can cut it to your favorite size with scissors. With antibacterial and antifungal treatment, it can be used cleanly and comfortably. For underlaying cabinets / tool boxes, shelves, and workbenches. For slip protection in the car... Read MoreOperating Temperature Range (℃) -10~60 Type Non-slip mat Material Vinyl chloride (PVC)
- Asahipen Thin perforated rubber mat URM-6090Made of 100% natural rubber, it has excellent elasticity, non-slip properties, durability, wear resistance, and vibration isolation. Since it has holes and is water permeable, it can be used in snowy areas, sandy areas, and gravel. The mat for reducing fatigue during work has a taper (inclination... Read MoreThickness (mm) 12 Trusco Part No. 152-3540 Mass (kg) 3.6 Width (mm) 600 Length (mm) 900 Hole Diameter (Φmm) About 25 Color Black Material Natural rubber
- DIATEX Non-slip Sheet (Roll Type)Non-slip resin is used on both sides, and it easily exerts a non-slip effect just by laying it down. With mesh-like reinforcing thread, it is thin, light and has excellent tensile strength. Made of all polyolefin, it does not generate halogen-based toxic gas even when incinerated. You can cut it ... Read MoreThickness (mm) 0.2 Length (mm) 10000 Width (mm) 1100 Mass (g) 1924 Trusco Part No. 387-1380 Color Black Type Roll type Material Polyolefinfrom S$149.90Min. 2 days
- TRUSCO Perforated rubber mat joint partsMade of 100% natural rubber, it has excellent elasticity, non-slip properties, durability, wear resistance, and vibration isolation. Since it has holes and is water permeable, it can be used in snowy areas, sandy areas, and gravel. It is possible to connect the mat to the desired length. For non-... Read MoreMass (g) 30 Width (mm) 70 Length (mm) 70 Trusco Part No. 855-7633 2018 Trusco page 9 0580 Hole diameter About 25mm Color Black Material Natural rubber Type Non-slip matfrom S$5.29Min. 2 days
- Watanabe Industry Stair pita matIt will prevent anxious footsteps and cold feet. It does not slip due to backside adsorption. With deodorant function, it can be washed many times and is clean. Staircase mat ideal for flooringLength (mm) 220 Width (mm) 450 Thickness (mm) 5 Material Front: Polyester, Back: Acrylic resin
- TRUSCO PVC matA fatigue-reducing mat to be laid at the feet of standing work. A thick mat with excellent cushioning properties. It has excellent grip and can also be used as a non-slip on the shelf. Non-slip feet. Non-slip on the shelf.Mass (kg) 1.2 Length (mm) 1730 Dimensions (Length L x Width W x Thickness) (mm) 1730×610×6 Width (mm) 610 Type Non-slip mat Material Polyvinyl chloride (PVC)
- JEFCOM (DENSAN) Anti-slip matIdeal for non-slip by laying under the cable reel. Even when the cable is dragged when it is pulled out, the non-slip mat is stable and easy to pull out! For preventing scratches on flooring and tile floors. For preventing stains on carpet floors, etc.Mass (g) 590 Width (mm) 800 Length (mm) 800 Dimension (mm) 800×800×3.5 Color Blue Type Non-slip mat Material PVC
- USER Non-slip sheet Soundproofing, heat insulation, non-slipA non-slip sheet with excellent cushioning and soundproofing. Excellent anti-slip effect with "EVA resin coating" that is gentle on floors and tatami mats! No adhesive is used and there is no need to worry about adhesive residue. Since it can be cut with scissors, the size can be change... Read MoreColor Beige Material EVA coated foamed polyethylenefrom S$32.99Min. 2 days
- SANKO Safety sliding seatJust stick it on and it won't shift. It does not remain even after it is removed.Height (cm) 0.3 Length (cm) 10 Width (cm) 10 Dimensions, Height x Width x Thickness (mm) 100×100×3 Type Non-slip mat Color Whitefrom S$5.29Min. 2 days
- AS ONE Impact Absorption SheetAn ether-based sheet that exhibits excellent characteristics against vibration and shock.Hardness 0 to 25 degrees (JIS (A)) Width (mm) 300 Length (mm) 300 Type Non-slip mat Material PU (polyurethane) Color Royal blue
- Car-boy NEW A good sheet is ready.Free cut sheet that you can enjoy various ways with free ideas! You can easily cut it into your favorite shape with scissors. Safe EVA material that does not contain dioxin. It is a durable material that does not easily fade. You can wash your hands. For preventing dirt and scratches on the cupbo... Read MoreLength (cm) 150
- WAKI Soft non-slipAnti-slip Injury prevention Bathtub, handrail, inconspicuous even if attached to the kitchen, non-slip! Uses silicone rubber that is friendly to people and the environment Excellent anti-slip effect! Soft touch Transparent, ultra-thin Uses a strong adhesive that does not come off even around water.Material Body: Silicone rubber, Adhesive: Acrylic Type Non-slip mat Thickness (mm) 0.4 Color Transparentfrom S$16.99Min. 3 days
- Car-boy NEW stops AExcellent anti-slip effect just by laying. You can easily cut it into your favorite shape with scissors. Built-in thread core (polyester), hard to break even when pulled. You can wash your hands. For slip prevention of figurines and small items. For slip prevention in cupboards and drawers. To pr... Read MoreLength (mm) 1500 Width (mm) 300 Dimension (mm) 300×1500 Mass (g) 95 Color Black Type Non-slip mat Material PVC Shape Thin mesh typefrom S$5.39Min. 2 days
- Japan Green Cross Non-slip sheet Three-stage projection type Synthetic rubberEven in places where water or oil is used, the plus-shaped three-step protrusions exert a high anti-slip effect. Uses a rubber material with excellent wear resistance and has excellent durability. You can use it by cutting it to your favorite size with a cutter or the like. For slip accident meas... Read MoreWidth W (mm) x Length L (m) x Thickness (mm) 400×150×5from S$68.99Min. 2 days
- SANKO Stair mat with foldThe mat serves as a mark to support going up and down. Simple plain type.Height (cm) 0.3 Length (cm) 21 (Folded part 4) Width (cm) 45 Type Non-slip mat
- Nisshin Rubber Hyper V sheetLength (mm) 270 Width (mm) 270 Width x Length (mm) 270×270 Type Non-slip mat Color Orange Material Synthetic rubber (oil resistance)from S$45.99Min. 2 days
- Hikari Anti-slip feltIt is an adhesive type that is easy to install and is effective in preventing slippage and slippage of furniture and figurines.Color Black Type Stickyfrom S$6.59Min. 6 days
- Nisshin Rubber Hyper V sheetThickness (mm) 4 Width (mm) 645 Type Non-slip matfrom S$76.99Min. 2 days
- Nisshin Rubber Hyper V sheetWidth (mm) 270 Length (mm) 270 Width x Length (mm) 270×270 Color Black Material Natural rubber (non-oil resistant) Type Non-slip matfrom S$47.99Min. 2 days
- NOTRAX Non-Slip Mat Super Flow XT Natural RubberTrusco Part No. 103-0064 Mass (kg) 5 Width (mm) 600 Thickness (mm) 8.5 Length (mm) 900 Color Black Material Natural rubberfrom S$68.99Min. 3 days
- Car-boy NEW stops BExcellent anti-slip effect just by laying. It also helps prevent vibration of precision equipment. It has a built-in thread core (polyester) and cannot be cut even if it is pulled strongly. For slip prevention of trunk room and loading platform. * Color transfer may occur due to the use of this p... Read MoreLength (mm) 1250 Color Brown Type Non-slip mat Material PVC
- Car-boy NEW stops CExcellent anti-slip effect just by laying. You can easily cut it into your favorite shape with scissors. You can wash your hands. Built-in thread core (polyester), hard to break even when pulled. For slip prevention of figurines and small items. For slip prevention in cupboards and drawers. To pr... Read MoreLength (mm) 1250 Type Non-slip mat Material PVCfrom S$6.99Min. 4 days
- OKA Suberax A Suberax"Anti-slip net that can be used in various scenes". Just lay it under the mat and it has an excellent anti-slip effect. You can easily cut it with scissors according to the size of the mat. It is convenient for non-slip in various scenes.Length (mm) 400 Heat Resistance Temperature (℃) About 80 RoHS directive (corresponding to 10 substances) Correspondence Type Non-slip mat Color Whitefrom S$6.79Min. 5 days
- Car-boy Non-slip cornerYou can prevent it from slipping just by laying it under your luggage. For slip prevention of small itemsMass (g) 18 Thickness (mm) 2 Width (mm) 90 Length (mm) 90 Type Non-slip mat Material PVCfrom S$3.19Min. 4 days
- TRUSCO HYPER V Non-slip matBy applying the Hyper V [[(R)]] mechanism on both sides, the mat itself is prevented from shifting. A highly anti-slip mat that does not slip easily even when used on an oily floor. The sole structure of HYPER V [[(R)]] shoes with high anti-slip performance has been made into a mat shape. You c... Read MoreMass (kg) 1 Length (mm) 450 Width (mm) 650 2018 Trusco page 9 0578 Type Non-slip mat Material Synthetic rubberfrom S$98.99Min. 2 days