Tension Rods
Other Related Pages
- IRIS OHYAMA Furniture Fall Prevention Tension Rod I Type KTB[Pressure resistance 140 kg] A furniture fall prevention telescopic rod that prevents furniture from tipping over in the event of an earthquake. Seismic goods recommended for offices with many bookshelves and cabinets. You don't need nails or tools because you just stick it to the ceiling wit... Read MoreAllowable Load (kg) About 140 Type Refill stick Color White
- MonotaRO Stretch seismic poleIt is a tension pole to prevent furniture from falling, which is useful in the event of an earthquake. It can be used in various places such as indoors and closets. To prevent furniture from tipping over * Do not use for any other purpose.Allowable Load (kg) When using 200/2 Color White
- IRIS OHYAMA Furniture fall prevention telescopic rod H type structure SP[Pressure resistance 150 kg] A telescopic type furniture fall prevention rod that stretches between the furniture and the ceiling to fix the furniture and prevent the furniture from tipping over in the event of an earthquake. With the H-shaped structure and jack method, the ceiling and furniture ... Read MoreAllowable Load (kg) 150 Material PVC pipe coated steel pipe, ABS resin Type Refill stick Color White
- HEIAN SHINDO KOGYO Tension Pole for Earthquake SafetyA thrust pole that can be used in various places such as closets. Easy to install without using screws or nails! Fix firmly with a jack.Pipe Diameter (Φmm) (Outside) 29.6, (inside) 25.4 Allowable Load (kg) 200 Installation area (width W x depth D) (mm) 72×212 Material (Plastic Part) ABS resin, EVA resin Material (Screw) Iron (plated finish) Material (Pole) Iron pipe (epoxy resin powder coating)
- YAMAZEN Furniture tension rod (2 pieces)The upper part is a special part with a spring and a tension rod with a safe structure. Great for preventing cupboards, bookshelves, and tall furniture in your home from tipping over. Withstand load 200 kg. Comes with a large anti-slip that supports tension. For earthquake countermeasures. As a t... Read MoreAllowable Load (kg) 200 Time to Assemble 10-20 minutes
- SNC Funbari-kun ZYou don't need any troublesome tools because you just put it on the furniture and turn the handle. Jack type with excellent strength. There is a sponge on the ground plane of the furniture and ceiling, so there is no need to worry about scratches. Furniture fall prevention * Please install tw... Read MoreType Refill stick Specification (Pressure resistance) 800 kg Material Aluminum, ABS resin, urethane, rubber Height (cm) (From furniture to ceiling) 10-20
- HEIAN SHINDO KOGYO Furniture fall prevention poleEasy installation without tools It is a disaster prevention product that reduces the risk of earthquakes by installing it between the top of furniture and the ceiling. * By improving the shape and structure of the screws, it has become a specification that can be easily installed with less force ... Read MoreAllowable Load (kg) 200 Type Fall prevention pole
- Tokyo Katsushika Welfare Magnitude 7A furniture fall prevention device that can be easily installed without damaging the furniture. Safety is enhanced with an auxiliary plate (furniture fall prevention plate) that prevents furniture from slipping out. * Please install two on the left and right for each piece of furniture. The produ... Read MoreLength (mm) About 240 Material Made of steel (baked with melamine) Type Refill stick
- SEKISUI JUSHI Furniture fall prevention crimp W poleReliable W pole specification (improved blackout at two fulcrums) Large crimping area 150 square centimeters Pressure-resistant load 200 kg White-collar workers that match the wallpaper 2 sizes to meet your needs You can attach a blindfold curtain (curtain poles and curtains are not included)Allowable Load (kg) 200 Type Refill stickfrom S$88.99Min. 2 days
- ESCO 650-1000mm furniture fixing pole (2 pieces)Type Refill stick Esco Part No. EA979BB-5from S$57.99Min. 2 days
- ESCO 500-750mm furniture fixing poles (2)Type Refill stick Esco Part No. EA979BB-4from S$49.99Min. 2 days
- TF SERVICE E-supportWithstands the Great Hanshin-Awaji Earthquake and Chuetsu Earthquake-class seismic tests! Due to the light weight of furniture, etc., it was able to handle 200 kg of corporate library. More than 98% is made of paper and is an eco-friendly product. At the time of disposal, we can handle recyclable... Read MoreType Refill stickfrom S$139.90Min. 6 days
- SNC Mini Funbari-kunThe industry's strongest pressure resistant 2t, no nails or adhesives are used, and furniture and buildings are not scratched. Easy to install and remove. Furniture fall prevention * Please install two on the left and right for each piece of furniture. The product is one piece.Material Aluminum, ABS resin, urethane, rubber Specification (Pressure resistance) 2000kgfrom S$38.99Min. 2 days
- ESCO 350-500mm furniture fixing poles (2)Type Refill stick Esco Part No. EA979BB-3from S$46.99Min. 2 days
- ESCO 300-400mm furniture fall prevention pole (2)Type Refill stick Esco Part No. EA979BA-2from S$37.99Min. 2 days
- ESCO 450- 700mm furniture fall prevention pole (2 pieces)Type Refill stick Esco Part No. EA979BD-2from S$119.90Min. 6 days
- ESCO 270-350mm furniture fixing pole (2)Type Refill stick Esco Part No. EA979BB-2from S$43.99Min. 2 days
- ESCO 500-800mm furniture fall prevention pole (2)Type Refill stick Esco Part No. EA979BC-3from S$129.90Min. 6 days
- KOKUGO Magnitude SevenSeismic furniture fall prevention device Safety confirmed up to seismic intensity 7 with an experimental device for earthquake reproduction. It can be installed with one touch without using any tools.from S$48.99Min. 7 days
- ESCO 230- 300mm Furniture fall prevention pole (2)Esco Part No. EA979BA-1 Type Refill stickfrom S$36.99Min. 2 days
- ESCO 220-270mm furniture fixing poles (2)Type Refill stick Esco Part No. EA979BB-1from S$42.99Min. 6 days
- Lion Office Products Fixed poleFixing bracket suitable for storage / cabinet / locker etc. Fixed pole. Earthquake countermeasuresCoating Color Steel pipe: PVC coating (white) Suitable for Storage / Archive / Lockerfrom S$42.99Min. 7 days
- TF SERVICE Eco Bar SIt has withstood seismic tests with a seismic intensity of 6 or higher! It is firmly stretched with a spring and has an excellent sense of stability! Even if it is made of paper, it is strong enough to prevent documents from falling and prepare for emergency. Document pop-out prevention bar * Suf... Read MoreInner Dimensions (mm) (Archive) 600-700 Service life (years) About 5 Type Refill stickfrom S$57.99Min. 6 days
- Sakae Anti-tip legAct on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Suitable Model SCR-180H・180A・180B・180C Included Accessories With mounting screw Color (Body) yellowfrom S$99.90Min. 7 days
- ESCO 300-450mm furniture fall prevention pole (2 pieces)Esco Part No. EA979BD-1 Type Refill stickfrom S$99.90Min. 6 days
- TF SERVICE Eco bar LIt has withstood seismic tests with a seismic intensity of 6 or higher! It is firmly stretched with a spring and has an excellent sense of stability! Even if it is made of paper, it is strong enough to prevent documents from falling and prepare for emergency. Document pop-out prevention bar * Suf... Read MoreInner Dimensions (mm) (Archive) 800-900 Service life (years) About 5 Type Refill stickfrom S$63.99Min. 6 days
- ESCO 350-500mm furniture fall prevention pole (2)Esco Part No. EA979BC-2 Type Refill stickfrom S$119.90Min. 6 days
- Asaka Industrial Golden elephant seal wooden seizure pole for earthquake resistanceA fall prevention device with a set of stoppers that prevent furniture from slipping sideways. Uses natural wood with a wood tone and good interior. It uses glulam, which is used as a baseball bat and high-class interior material, and harmonizes with furniture and interiors. Greater effect can be... Read MoreType Refill stick Material Tamo laminated wood, steel, EVA resin Included Accessories 2 stoppers, 1 spanner
- ESCO Document pop-out prevention bar 2 pieces EA979CE seriesIt is firmly stretched by a spring and has an excellent sense of stability. Even if it is made of paper, it is strong enough to prevent the documents from falling and to prepare for any chance.from S$42.99Min. 8 days
- ESCO Furniture fall prevention pole EA979BA seriesAllowable Load (kg) 140 Mounting Height (mm) 500/800 As ONE Part Number 78-0994-02 Leg (mm) 78×215 Material Steel (vinyl chloride coated steel pipe)from S$38.99Min. 8 days
- SNC Fumbari-kun FNB seriesA powerful ally in the event of an earthquake, it is clean, slim and well protected. Fixing furniture and preventing it from tipping over. The body is made of aluminum and has an elegant appearance. Because it is made of metal, I was able to make it neat and thin. High-density urethane material i... Read Morefrom S$38.99Min. 9 days
- ESCO 350- 500mm Furniture Anti Tip Tension Rod (2)Mass (kg) 0.98 Quantity 2 pieces Pressure Resistance 200kg leg dimensions (mm) 210×70 Color Matte black Specification Mounting range: Height 350-500 mmfrom S$54.99Min. 2 days
- ESCO 500- 750mm Furniture Anti Tip Tension Rod (2)Mass (kg) 1.21 Quantity 2 pieces Pressure Resistance 200kg leg dimensions (mm) 210×70 Color Matte black Specification Mounting range: Height 500-750 mmfrom S$57.99Min. 2 days
- TF SERVICE Eco Bar MIt has withstood seismic tests with a seismic intensity of 6 or higher! It is firmly stretched with a spring and has an excellent sense of stability! Even if it is made of paper, it is strong enough to prevent documents from falling and prepare for emergency. Document pop-out prevention bar * Suf... Read MoreInner Dimensions (mm) (Library) 700-800 Service life (years) About 5 Type Refill stickfrom S$59.99Min. 4 days
- MonotaRO Tension Rod H Type for Stabilizing Furniture Earthquake ProtectionIt is a tension type pole that prevents furniture, etc. that is active in the event of an earthquake from tipping over. The strength is further increased by using two poles (H type). It can be used in various places such as indoors and closets. To prevent furniture from tipping over * Do not use ... Read MoreAllowable Load (kg) Use about 200/2 Color White
- ESCO 270- 350mm Furniture fixed pole (2)Mass (kg) 0.86 Quantity 2 pieces Pressure Resistance 200kg leg dimensions (mm) 210×70 Color Matte black Specification Mounting range: Height 270-350 mmfrom S$48.99Min. 5 days
- ESCO 600-1000mm furniture fall prevention pole (2)Ground plane (mm) 78X215 Esco Part No. EA979BA-5 Type Refill stickDiscontinued
- Nomura Tec TaorenzoFix furniture and walls with wires and metal fittings. The length of the wire can be adjusted up to 1m. It is made of stainless steel wire and does not stand out even when attached to furniture and walls. Furniture anti-sag metal fittings * For safety, please use 2 pieces (on both sides). * The m... Read MoreWire Length (m) 0~1 Mass (g) About 140 Material (Wire Part) All stainless Dimension (mm) Body / approx. 30 × 70, seat / 20 × 45 Type Refill stick Material (Main Unit) Zinc die castingDiscontinued
- IRIS OHYAMA Furniture fall prevention telescopic stickThe fall prevention effect has been proven in a vibration test (equivalent to a seismic intensity of 7). The area of the installation surface is large, and the ceiling and furniture are firmly fixed even if it shakes. The installation surface is a foamed polyethylene material that does not easily... Read MoreDiscontinued