Quake Resistant Mats
Other Related Pages
- MonotaRO Anti-vibration Gel MatIt absorbs vibrations and shocks equivalent to a seismic intensity of 7 class, and can prevent falls, shifts, and falls due to earthquakes. The adhesive surface can be repeatedly pasted and peeled off. If the adhesive strength decreases, wash it with a neutral detergent and dry it to restore the ... Read MoreThickness (mm) 3 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material Urethane elastomer
- MonotaRO Fall prevention matIt is useful for preventing falls and slippage by sandwiching it between a telephone or a personal computer and the floor or board. No construction is required, and it can be installed easily without damaging the floor or furniture just by pasting it. Even if it gets dirty, it can be reattached b... Read MoreMaterial Polyurethane
- IRIS OHYAMA Anti-tip adhesive mat ECTIt is firmly fixed even at a seismic intensity of 7. It is an adhesive mat that prevents falls and falls due to an earthquake by simply sticking it on the bottom of furniture due to its excellent adhesiveness. Since it can be peeled off cleanly, it does not damage the adhesive surface and can be ... Read MoreColor Blue Type Seismic mat
- TRUSCO Seismic / Vibration-proof / Soundproof G MatIt is safe even in the seismic intensity 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can be used repeatedly by washing with... Read MoreThickness (mm) 5 Color Transparent Material Urethane elastomer
- TRUSCO G mat (adhesive mat, thin type)It is safe even in the seismic intensity 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can be used repeatedly by washing with... Read MoreThickness (mm) 3 Type Seismic mat Color Transparent Material Urethane elastomer
- Pro 7 Seismic MatPro Seven P Mat is a super-adhesive vibration absorbing material that uses gel (GEL), which has solid and liquid properties. It can handle earthquakes with a seismic intensity of 7 class. With excellent adhesiveness, it is resistant to all shaking up and down, left and right, and back and forth. ... Read MoreColor Blue Type Seismic mat Material Urethane gel
- EXSEAL Seismic Gel Fall Prevention Sheet Square TypeWith a shock absorption rate of 90% or more, it is safe even in the magnitude 9 class. The gel itself has strong self-adhesiveness and can be widely used as a vibration absorption, shock absorption, and cushioning material. Although it is strongly adhesive, it does not leave glue on it. Even if t... Read MoreType Seismic mat Color Transparent Material Urethane elastomer
- Japan Green Cross Fall prevention sheet (seismic mat)Even if it gets dirty, if you wash it with water, it will show the same power as a new one. Earthquake resistance 7 or higher. It can be easily peeled off just by pulling. For fixing OA, AV equipment, furniture, home appliances, small items, etc., and for earthquake countermeasures. * Since the a... Read MoreAllowable Load (kg) 25/1 sheet (100 using 4 sheets) Thickness (mm) 5 Dimension (mm) 50×50 Material Polyurethane Type Seismic mat
- SANKO Anti-slip tapeJust stick it on the back of the mat to prevent it from slipping. For carpets and matsLength (mm) 400 Width (mm) 40 Height (cm) 0.2 Length (m) 4 Thickness (mm) 2 Type Seismic mat Width (cm) 4
- EXSEAL Fall prevention sheetFall prevention sheet that can be stuck and peeled off Fixing OA / AV equipment, home appliances, furniture accessories, etc., earthquake countermeasures * Please avoid using it for folding, carpeting, etc.Material Polyurethane
- TRUSCO G mat (adhesive mat)Although it is a thin type, it can also be used with a seismic intensity of 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can... Read MoreColor Transparent Type Seismic mat Material Urethane elastomer
- WAKI Soft CushionShock absorption! Scratch prevention! Non-slip! Non-slip processing is applied to urethane foam with adhesive. The elasticity of urethane sponge absorbs shocks and prevents noise and scratches. The anti-slip effect is outstanding due to the special surface processing. For shock and soundproof abs... Read MoreType Seismic mat Shape Square Material Urethane rubberfrom S$4.99Min. 2 days
- Pro 7 Seismic mat (clear)Uses super-adhesive soft material (gel with solid and liquid properties). Easy installation just by laying. Smart installation that does not spoil the beauty. It has excellent adhesiveness and is resistant to all shaking up, down, left and right. Adhesive strength is restored by washing with wate... Read MoreThickness (mm) 5 Type Seismic mat
- Kitagawa Industries Tack fitIt can be pasted and peeled off, washed with water and used repeatedly, and can also be used on tatami mats. Helps prevent vases, pottery, and fine arts from tipping over. * Remove dust, dirt, water, oil, etc. from the installation location and the bottom of the equipment to be installed.Color Black Material Styrene polymerfrom S$12.99Min. 2 days
- Bee Best Work Seismic mat gri-eightSeismic mat that can be used in offices, homes, and medical settings. Since it is made of vinyl chloride, it has no odor and has a strong grip, so it can be used anywhere. It can be easily installed just by laying it down. This is Japan's first recycled vinyl chloride material manufactured an... Read MoreSuitable Temperature (℃) -10~60 Allowable Load (kg) 1000 Dimension (mm) 300×300 Material PVCfrom S$59.99Min. 2 days
- Hikari Seismic mat Large type Blue 2. 5mm thicknessIt absorbs vibrations and shocks and prevents it from tipping over, slipping, or falling due to an earthquake, etc. It is highly adhesive just by laying it on the bottom. If it can be peeled off and the adhesive strength decreases, wash it with a neutral detergent and dry it to restore the origin... Read Morefrom S$10.99Min. 2 days
- TF SERVICE Seismic rock gelEarthquake countermeasures that can withstand a seismic intensity of 7 just by pasting. With excellent adhesiveness, it absorbs vibrations and shocks significantly and prevents falls. Easy to install! Just stick it under furniture / equipment! Transparent type that is inconspicuous. Can be used r... Read MoreThickness (mm) 5 Type Seismic mat Suitable Temperature (℃) ‐20~+75from S$32.99Min. 2 days
- TF SERVICE Seismic rock gel + cornerEarthquake countermeasures that can withstand a seismic intensity of 7 just by pasting. With excellent adhesiveness, it absorbs vibrations and shocks significantly and prevents falls. Easy to install! Just stick it under furniture / equipment! Transparent type that is inconspicuous. Can be used r... Read MoreSuitable Temperature (℃) ‐20~+75from S$32.99Min. 2 days
- Pro 7 Biomass seismic matSupports seismic intensity 7 class. Easy installation just by pasting, excellent flexibility and adhesive strength. Can be cut freely according to the shape of the object. For various purposes such as earthquake resistance / BCP (Business Continuity Plan) in offices and factories, fall prevention... Read MoreThickness (mm) 5 Type Seismic matfrom S$32.99Min. 2 days
- FUJI LATEX Seismic sheet for Super Fudoo TVIt doesn't damage the floor or walls because it doesn't use tools, and it can be washed and used many times, so it can be moved. Compatible with ultra-thin TVs up to 52 inchesAllowable Load (kg) (Use 10) 150 Number of Page 2(50×50×5mm)、8(50×25×5mm) Type Seismic matfrom S$47.99Min. 2 days
- Kitagawa Industries A Interior FeltA type of hard felt that can be attached to wooden chairs and table legs. Supports floor heating. Hard felt, large size for value. For preventing furniture slippage, scratches and noise, and for moving furniture * Cannot be used on tatami mats or on wisteria products.Dimension (mm) 180×250 Thickness (mm) 2 Mass (g) 54 Type Seismic mat
- SOGO Seismic GEL cushion square typeUses a highly adhesive gel material that strongly absorbs vibrations. Prevents falls and falls due to earthquakes. The adhesive strength is restored by washing with water, so it can be used repeatedly. It is not sticky even when peeled off, and no trace remains. For LCD TVs, plasma TVs, bookshelv... Read MoreThickness (mm) 5 Color Blue Material Elastomer resin Type Seismic matfrom S$27.99Min. 2 days
- TF SERVICE Earthquake-resistant rock gel + circleEarthquake countermeasures that can withstand a seismic intensity of 7 just by pasting. With excellent adhesiveness, it absorbs vibrations and shocks significantly and prevents falls. Easy to install! Just stick it under furniture / equipment! Transparent type that is inconspicuous. Can be used r... Read MoreSuitable Temperature (℃) ‐20~+75
- LINTEC21 Thin TV stopper MCompatible with various LCD TVs smaller than 46 inches to prevent falls. It's easy to install and can be temporarily removed when repairing or cleaning your TV. Compatible with various TV stands such as wood, iron, and glass. Does not leave scratches or dirt on the TV stand. Prevents printers... Read MoreHeight (mm) 10 Thickness (mm) 10 Reference Capacity 4 per object Mass (g) 40 Width (mm) 44 Dimension (mm) 44×45 Length (mm) 45 Trusco Part No. 487-1715 Mass (g/piece) 50 Suitable for Monitor less than 46 inches Specification Seismic intensity 6 or more Type Seismic matfrom S$39.99Min. 2 days
- SOGO Seismic GEL cushion roundUses a highly adhesive gel material that strongly absorbs vibrations. Prevents falls and falls due to earthquakes. The adhesive strength is restored by washing with water, so it can be used repeatedly. It is not sticky even when peeled off, and no trace remains. For printers, scanners, external h... Read MoreMaterial Elastomer resin Thickness (mm) 5 Type Seismic mat Color Bluefrom S$15.99Min. 2 days
- TF SERVICE Seismic lock gel for TV (thickness 5 mm)The transparent gel makes it inconspicuous! Easy installation prevents falling and falling. Firmly fixed with a strong adhesive gel! Can be used repeatedly by washing with water. No traces or stickiness remain even when peeled off. TV fall prevention.Thickness (mm) 5from S$16.99Min. 9 days
- ESCO 20x 20x2mm Anti-vibration / vibration-proof adhesive mat (8 sheets)Type Seismic mat Esco Part No. EA979D-101from S$14.99Min. 6 days
- ESCO 200x300x2mm Anti-vibration / vibration-proof adhesive mat (1 sheet)Type Seismic mat Esco Part No. EA979D-106from S$69.99Min. 3 days
- SOGO Seismic GEL cushion for thin plasma TVUses a highly adhesive gel material that strongly absorbs vibrations. Prevents falls and falls due to earthquakes. The adhesive strength is restored by washing with water, so it can be used repeatedly. It is not sticky even when peeled off, and no trace remains. For LCD TVs and plasma TVs!Width (mm) 30 Thickness (mm) 5 Color Blue Material Elastomer resin Type Seismic matfrom S$19.99Min. 3 days
- TRUSCO G mat (adhesive mat / bar type)It can be cut to the appropriate size with scissors and used. (Please cut with a load of 1 kg at 10 m [[square meter]] as a guide.) The shock absorption rate is 90% or more, and it is safe even in the seismic intensity 7 class. Performance does not change even with temperature changes (-20 to 75 ... Read MoreColor Transparent Material Urethane elastomer Type Seismic matfrom S$169.90Min. 2 days
- Pro 7 Catch gelA chemical bottle fall prevention pad that prevents damage to glassware and the outflow of dangerous substances. Easy installation by just sticking it on the bottom of the bottle, and twisting and lifting to remove it. At the time of installation, the grain shape is crushed and firmly adheres, an... Read MoreSuitable Temperature (℃) -20~75 Quantity (Sheets) 3 Color Clear Material Urethane gelfrom S$65.99Min. 10 days
- EXSEAL Anti-seismic gel fall prevention sheet roundWith a shock absorption rate of 90% or more, it is safe even in the magnitude 9 class. The gel itself has strong self-adhesiveness and can be widely used as a vibration absorption, shock absorption, and cushioning material. Although it is strongly adhesive, it does not leave glue on it. Even if t... Read MoreMass (g/bag) 140 Mass (g) 140 Thickness (mm) 5 Type Seismic mat Color Transparent Material Urethane elastomerfrom S$119.90Min. 7 days
- FUJI LATEX Seismic sheet for Fudoo Thin TVStrong adhesive type: There is no adhesive residue and it can be used safely. Adhesive strength is restored by washing with water. You can change the settings as many times as you like. It is also possible to cut and use it. Compatible with flat-screen TVs up to 42 inches * Please avoid using it ... Read MoreAllowable Load (kg) (6 sheets used) 150 Thickness (mm) 5 Width (mm) 50 Length (mm) 50 Dimension (mm) 50×50 Number of Page 6 Type Seismic matfrom S$38.99Min. 5 days
- ESCO 100x 60x2mm Anti-vibration and vibration-proof adhesive mat (1 sheet)Type Seismic mat Esco Part No. EA979D-105from S$14.99Min. 6 days
- Pro 7 Catch gelA chemical bottle fall prevention pad that prevents damage to glassware and the outflow of dangerous substances. Easy installation by just sticking it on the bottom of the bottle, and twisting and lifting to remove it. At the time of installation, the grain shape is crushed and firmly adheres, an... Read MoreSuitable Temperature (℃) -20~75 Quantity (Sheets) 3 Color Clear Material Urethane gelfrom S$45.99Min. 10 days
- Debika Earthquake number (Seismic adhesive mat) 2PDimensions, Width W x Depth D x Height H (mm) 40×3×40 Material Polyurethane resin Type Seismic matfrom S$7.69Min. 4 days
- ESCO Diameter 28x3mm scratch prevention cushion (4 pieces)Prevents scratches due to friction with the floor, etc. It has a cushioning and anti-slip effect.Dimension (mm) Diameter 28 × 3 Material Synthetic rubber, nylon Specification With adhesive tapefrom S$5.59Min. 4 days
- ESCO 40x 40x5mm Anti-vibration and anti-vibration adhesive mat (4 pieces)Esco Part No. EA979D-103 Type Seismic matfrom S$32.99Min. 6 days
- ELPA (Asahi Electric) Seismic isolation sucker Furniture / home appliances fall prevention For severe adsorption TVs Corresponds to seismic intensity 7 class No drilling required No screwing required Earthquake countermeasures 2 pieces setSeismic isolation suction cup that protects the TV from earthquakes Easy installation without installation work Can be installed without lifting the TV Compatible with seismic intensity 7 classDiameter (mm) (Sucker) 78 Dimension (mm) 83×158×43 Type Seismic matfrom S$59.99Min. 4 days
- ELPA (Asahi Electric) Seismic mat Furniture / home appliances Fall prevention 4 pieces For TV For furniture For seismic intensity 7 class Can be washed with water Earthquake countermeasuresEasy earthquake countermeasures just by sticking it on the bottom. Corresponds to earthquakes with a seismic intensity of 7 class. You can use it repeatedly by washing it with water.Dimension (mm) 40×40×5 Type Seismic matfrom S$24.99Min. 2 days