Even if an earthquake hits the cupboards and hanging cupboards on both doors, it will lock firmly. Earthquake countermeasures for cupboards, etc. ・ Prevention of tampering Adhesive type that can be easily installed.
Specification With tape Type Opening / closing prevention tool
It can detect shaking at the same time as an earthquake and lock the door to prevent tableware and stored items from popping out. When the shaking subsides, the lock is automatically released and the door can be opened and closed. Since it is installed at the top of the cabinet, it does not inter... Read More
Included Accessories Wood screw Type Opening / closing prevention tool
Lock the door to prevent your baby from getting injured by pinching your hands or fingers with the magnetic door of the audio rack or TV stand. It can also be used for double doors other than glass.
As ONE Part Number 1-8613-02 TGK Part No. 680-87-28-11 Dimension (mm) 98×38×17 RoHS directive (corresponding to 10 substances) Correspondence Specification Double-sided tape Type Opening / closing prevention tool
Simply attach it to the refrigerator with double-sided tape to prevent the risk of accidental opening and closing of the refrigerator and accidental ingestion or ingestion. It is very convenient because it can be used with either right-opening or left-opening.
As ONE Part Number 1-8613-01 TGK Part No. 680-87-28-12 Dimension (mm) 87.5×43×11.5 Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Type Opening / closing prevention tool
Earthquake countermeasures and injury prevention! Lock the hinged door firmly! Prevent the drawer from popping out due to the shaking of the earthquake, prevent injuries caused by mischief of children Strong adhesiveness that is hard to tear when peeled off! Double-sided tape is used. It is ideal... Read More
Color Clear brown Material ABS resin / nylon resin Type Opening / closing prevention tool
The band can be cut and attached according to the sticking point for earthquake countermeasures and tampering prevention. The lock can be released on both sides. Adhesive type makes installation easy.
Material ABS / polyethylene Type Opening / closing prevention tool
It is also effective in preventing mischief of small children and as an earthquake countermeasure. It is a product that can be used for both "swing doors" and "drawers."
Color Clear Included Accessories Double-sided tape Type Opening / closing prevention tool Material PP、ABS
Preventing drawers from popping out due to the shaking of an earthquake Preventing injuries caused by mischief of children Lock the hinged door firmly! Easy to peel off and strong adhesive! Double-sided tape is used
○ If the mounting surface is not uneven, it can be used in various ways according... Read More
Type Opening / closing prevention tool Color Light gray
It is a door opening prevention stopper that locks the door by detecting the shaking of the earthquake. Prevents stored items such as documents from popping out due to shaking. After an earthquake, you can easily release the stopper by pushing the door.
For preventing stored items from popping ou... Read More
Material (Body / Receiver) POM (Polyacetal) Dimensions, Width W x Length L x Height H (mm) Approx. 48 × 47 × 32 Color Ivory
It is also effective in preventing mischief of small children and as an earthquake countermeasure. Conscious of audio-visual furniture, it is composed of inconspicuous colors.
Dimension (mm) 80×90×40 Material ABS Included Accessories Double-sided tape Type Opening / closing prevention tool
It is also effective in preventing mischief of small children and as an earthquake countermeasure. Conscious of audio-visual furniture, it is composed of inconspicuous colors.
Dimension (mm) 115×39×13 Material ABS Color Black Included Accessories Double-sided tape Type Opening / closing prevention tool
Lock cabinets, TV stands, and cupboards! Prevent mischief, accidents, injuries, etc. If you get caught in a dummy button, you cannot open it. The unlocking method is hidden in the center of the upper part of the main body. You can open it by holding down the button and turning it clockwise. The m... Read More
Preventing drawers from popping out due to the shaking of an earthquake Preventing injuries caused by mischief of children Lock the hinged door firmly! Easy to peel off and strong adhesive! Double-sided tape is used
○ If the mounting surface is not uneven, it can be used in various ways according... Read More
Type Opening / closing prevention tool Color Light gray Material ABS resin / nylon resin
Detects shaking caused by an earthquake and locks immediately from the outside.
Prevention of hinged doors popping out due to an earthquake
* For hard wood that is difficult for wood screws to enter, make a pilot hole.
Included Accessories (Screw) 3.0 x 30 x 4, 3.0 x 40 x 4 Material Body, lock bar, seat plate / ABS resin Type Opening / closing prevention tool
For magnetic doors of TVs and audio racks. Lock the door to prevent your child's mischief or pinching your fingers and injuring you. Uses double-sided tape for easy installation
Material ABS resin, acrylic adhesive Dimension (m) 9.8×3.8×1.7
It can be easily pasted and peeled off. Due to the special adhesive processing, the adhesive does not remain even after peeling, and it can be peeled off cleanly.
Attach it to the door of a cabinet or cupboard for simple earthquake countermeasures and prevent child mischief accidents. Stick it on... Read More
Dimensions (width x length x thickness) (cm) 4.5×14×0.4 Color Beige Material Foamed polyethylene, acrylic adhesive
The versatile stopper is a door lock that can be easily attached to the sink door or baby dance drawer to prevent tampering and injury for children. Attached to drawers and doors in the kitchen or living room, it helps prevent children from opening and closing and injuring themselves.
Please attach it to the drawer of the kitchen or the mirror stand. Prevents children from mischief and the risk of pinching their hands. Uses double-sided adhesive tape that is easy to install.
As it is clear, it can be installed inconspicuously. Because the special transparent double-sided tape is already attached to the main body. Easy to install. It can be locked and unlocked on either the left or right side. For prevention of mischief, accidents and injuries.
For preventing opening ... Read More
Dimensions (width x length x thickness) (cm) 38×210×10 Color Clear