If there is no hole for hanging on the back of the TV, a strong adhesive buckle is fixed + a screw fixing bracket type is attached to the TV stand.
To prevent accidents and damage to the TV due to the TV falling forward!
Object load 360kg / 2 sets (180kg per set) Can be fixed up to 150 mm away from the wall. Compatible with various situations!
Prevents archives and furniture from tipping over
Type Fall prevention belt Material Steel, belt: Polypropylene VHB
Just lay it under the furniture to prevent it from tipping over. Since no screws or nails are used, the furniture will not be scratched.
For preventing furniture and machines from tipping over.
Type Fall prevention stopper Material Non-migrating synthetic resin elastomer
A belt that prevents the shelves of documents, products, cases, etc. stored in open shelves from falling. Mounting on an open shelf is a method of wrapping the mounting part around the support, and it supports not only L-type and C-type support but also pipe-type support. The non-slip prevents th... Read More
Operating Ambient Temperature (℃) 0~40 Specification Seismic degree / 6 or above Overload Withstand 100kg / 1 bottle Mass (g/piece) About 60
Easy and easy to install to prevent important stored items from falling
* When using adhesive metal fittings, apply tension 72 hours after attaching the metal fittings.
Using a strong adhesive pad, you can easily fix the printer etc. to the object. Ideal for fixing stacked equipment. The lock top can be easily removed with a coin even during equipment maintenance, making it easy to move.
* A special peeling tool (LT-200) sold separately is required to remove the... Read More
Reference Capacity 4 per object Specification Seismic intensity 6 or more
It is a fall prevention / vibration prevention (vibration / shock absorption) fixture for earthquake countermeasures. Even women can easily install it without moving objects (furniture, home appliances, etc.). The structural parts of TF-M and TF-L are made of high-rigidity ABS resin that can with... Read More
A translucent tape with a non-slip effect. Simply attach it to the front edge of the bookshelf to prevent books and files from falling due to an earthquake.
Tape Thickness (mm) 0.3 Tape Width (mm) 25 Type Fall prevention device
A stylish white-colored fall-prevention earthquake-resistant metal fitting that uses earthquake-resistant gel. There is almost no color transfer due to the use of a special gel that is almost transparent!
It can be used when the object to be attached is at a right angle (90 degrees). As a seismic... Read More
Type L-shaped bracket Color Off-white (Ivory) Material Steel
It is a furniture fall prevention plate that makes it difficult to fall down just by laying it under a bookshelf or cabinet. Since it can be cut with scissors or a cutter, the length can be adjusted freely. Since it is a translucent synthetic resin, it is less noticeable.
To prevent the cabinet f... Read More
It is perfect for earthquake countermeasures such as anti-slip and rollover prevention of furniture. It does not damage walls and furniture because it is only laid under the anti-slip and anti-earthquake wardrobe of furniture. It also has a great effect on shaking
Prevents furniture and cabinets from falling over in two layers. By connecting side-by-side furniture and cabinets, the effectiveness of fall prevention is enhanced. Strength is increased by including glass fiber. As it is a transparent type, it does not stand out and does not spoil the design.
A... Read More
Length (mm) 96 Color Transparent Allowable Load (kg) 200 (with 4 sheets) Width (mm) 100 Type Connecting device Number of Page 4 Thickness (mm) 0.17
Fixes the top plate and walls of cabinets, lightweight shelves, lockers, etc. to prevent them from tipping over. It can be fixed without moving furniture. Depending on the wall conditions, you can choose from two types of bonding methods: adhesive pads and wood screws. The length of the belt can ... Read More
Type Fall prevention belt Specification Seismic intensity 6 or more
For preventing furniture from falling over in homes, offices, and public facilities. Can be attached directly to wallpaper / painted walls. Fall prevention performance in a seismic intensity 7 environment. You can wash it and use it as many times as you like. Easy installation by simply peeling o... Read More
Dimensions, Width W x Height H x Length L (mm) 114×80×100 Mass (kg) Top fall fixed 300 (when using two)
From home to office! Prevents shelves, cabinets, refrigerators, furniture, etc. from tipping over! The rubber stretches to absorb shock. Easy to paste! No need to drill holes in objects or walls.
Supports 3 types of mounting methods Prevents files and documents from popping out on the bookshelf Supports racks up to W1800 mm
* When using adhesive metal fittings, apply tension 72 hours after attaching the metal fittings. * Package may differ from the latest one.
Object load 360kg / 2 sets (180kg per set) Long type, can be fixed up to 800 mm away from the wall. Compatible with various situations!
Prevents archives and furniture from tipping over
Type Fall prevention belt Material Steel, belt: Polypropylene VHB
It is a product that prevents office cabinets, open shelves, lockers, bookshelves, etc. from tipping over. Use one of the bases with adhesive tape attached to both ends of the rubber belt to the cabinet top plate and the other to the side of the office. Since it is fixed by adhesive, there is no ... Read More
Dimensions, Width W x Depth D x Height H (mm) 200 x 113 x 25 (at the time of assembly) Specification Seismic degree / 6 or above Type Fall prevention belt Overload Withstand 150kg or less / book Operating Ambient Temperature (℃) 0~40 Mass (g/piece) 125
It is a sheet that can prevent falls by simply sticking it on the connecting part of furniture that is divided into upper and lower parts such as a library. The sheet contains glass fiber to increase its strength. Also, the translucent sheet contains glass fiber and looks a little whitish. [Mount... Read More
Easy to install, remove and relocate. You can prevent it from tipping over by wrapping it around adjacent pillars in two places, one above the other. Seismic intensity Equivalent to a seismic intensity of 6 or higher. It can be reused when relocating. Lifespan of 10 years.
Operating Ambient Temperature (℃) 0~40 Suitable for 250kg Belt Width W x Length L (mm) 25×700 Dimensions, Width W x Length L x Height H (mm) 32 x 740 x 22 (at the time of assembly) Earthquake proof 6 seismic intensity Type Fall prevention belt
Vibration absorption by super foam damper. Easy installation with new adhesive material. Does not damage furniture and walls. It can be used repeatedly up to 3 to 4 times within half a year after installation.
Furniture height: proven up to 212 cm. Furniture weight: proven up to 150 kg
Suitable Temperature (℃) -10~+50 Type Fall prevention stopper Durability (years) 8
Withstood the Great Hanshin Earthquake (6+) seismic tests !! (using 8 buckles) Earthquake countermeasures x easy. Easy and secure. Easy to remove and can be used in various places. Strong sticky pad + buckle. Withstand load of about 64 kg for personal computers, etc. * When using 2 packs
Prevent ... Read More
Type Fall prevention belt Service life (years) About 8
Connect furniture divided into upper and lower just by pasting
Connection of cupboards, bookshelves, chests of drawers, lockers, cabinets, etc.
* The Tackfit connection sheet cannot be used repeatedly.
Dimension (mm) 110×110 Type Connecting device Material Polyester
For preventing furniture from falling over in homes, offices, and public facilities. Can be attached directly to wallpaper / painted walls. Fall prevention performance in a seismic intensity 7 environment. You can wash it and use it as many times as you like. Easy installation by simply peeling o... Read More
Especially for heavy objects, there are screw holes so that they can be fixed more firmly. A special double-sided tape is attached, so you can easily fix the equipment to the wall surface.
Hole Diameter (Φmm) 4 Type L-shaped bracket Included Accessories Screws x 20, concrete nails x 10 Material Stainless steel (SUS304)
Vibration absorption by super foam damper. Easy installation with new adhesive material. Does not damage furniture and walls. It can be used repeatedly up to 3 to 4 times within half a year after installation.
Furniture height: proven up to 212 cm. Furniture weight: proven up to 115 kg
Suitable Temperature (℃) -10~+50 Type Fall prevention stopper Durability (years) 8
Object load 360kg / 2 sets (180kg per set) Can be fixed up to 65 mm away from the wall. Exquisite bending reduces the shaking of the earthquake!
Prevents archives and furniture from tipping over
Mounting Plate Thickness (mm) 1.6 Material Steel, VHB
The shelves and OA equipment are wrapped together, and the strong locking function of the buckle prevents the machine from collapsing. Cut the belt to the desired length before use.
Dimension (mm) 242×152×30 Mass (g) 275 Type Fall prevention belt Material PPE
This product uses isobutylene gel, which is also used for vibration control dampers, and boasts the strongest adhesive strength and vibration absorption of gel mats. You can easily take measures to prevent falls just by pasting this product (corresponding to shaking equivalent to seismic intensit... Read More
It can be easily installed without moving furniture at all. The gap between furniture and the wall can be used from 0 to 9 cm. Vibration absorption by super foam damper. Easy installation with new adhesive material. Can be used repeatedly.
Furniture height: Proven up to 215 cm. Furniture weight: ... Read More
Type Fall prevention stopper Suitable Temperature (℃) -10~+50 Durability (years) 8
Seismic goods that do not require construction. One-touch fixing just by sticking it on the object. It can be used at home such as personal computers, audio equipment, and home fax machines.
Earthquake countermeasures
* To maintain the adhesive strength, it is recommended to replace the adhesive ... Read More
Easy and easy installation with Velcro and rubber band! Easy to wear over athletic shoes and boots. It can be used in all seasons. It is not a pin type, so there is no clicking sound.
Mass (g) About 15 Dimensions, Width W x Length L (cm) About 50 × 285
Withstood the Great Hanshin Earthquake (6+) seismic tests !! (using 8 buckles) Earthquake countermeasures x easy. Easy and secure. Easy to remove and can be used in various places. Strong sticky pad + buckle. Withstand load of about 32 kg for monitors, etc. * When using 2 packs
Prevent falls due ... Read More
Type Fall prevention belt Service life (years) About 8