Fire Extinguisher / Fire Extinguishing Supplies
Fire extinguishers and fire buckets are disaster prevention products used for emergency purposes in case of a disaster. The digester is an equipment used for extinguishing fire in the early stages of fire, and the digester bucket is a bucket for water for fire extinguishing. In the digestive system, it is popular for light aluminum containers. Compared to conventional steel products, it is about 20% lighter and easier to use. The pressure type for business use is a pressure accumulation type that is safe for a long period of time and can be used safely even in cold regions because it is resistant to temperature changes. Digestion buckets, like digestive organs, are prominently colored in red and white, with large letters “for fire extinguishing” and are made of steel, iron, polyethylene resin, etc.
- MonotaRO Water bucket For fire extinguishingFor fire protection. * Please refrain from using it for any other purpose. * Please check the condition of the product regularly. * There may be some paint peeling or inconspicuous scratches or dents during product processing or transportation. There is no problem in use. Please note.Bottom Diameter (mm) 177 Height (mm) 200 Opening Diameter (Φmm) 290 Mass (g) 620 Capacity (L) 8 Material Tinplate
- SEKISUI Poly bucket For fire extinguishing # 8Mass (kg) 0.32 Height (mm) 245 Outer Diameter (Φmm) 285 Trusco Part No. 799-6594 Capacity (L) 8
- ONOE Fire protection bucket 8LTop Diameter x Height H (mm) 276×203 Mass (g) 640 Capacity (L) 8 Material Galvanized iron plate
- SEKISUI Poly bucket For fire extinguishing # 10A bucket made of polyethylene resin that is strong against impact.Capacity (L) 10 Dimension (mm) 305×275Φ×H265 Mass (g) 450 Trusco Part No. 799-6586 Material Made of polyethylene resin Color Red
- Sanka Fire extinguishing bucketMass (g) 0.56 Diameter x height (mm) 305×200 TKG Part No. (2017) 6-2395-0501 Capacity (L) 8 TKG Part No. 8-2561-0601 Material Steel (powder coating)
- Hosho Mfg Pitot Gauge 1.6MPaThe Pitot gauge is a simple water discharge pressure measuring instrument. Measure the water pressure while holding it in your hand. It will be sent in a disassembled case (boxed), so it is easy to store and it is very convenient to have one. The pressure can be measured up to 1.6MPa. * Depending... Read Morepressure (MPa) 1.6 Main Materials CAC203 RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 2 days
- TRUSCO Soft bucket For fire extinguishingA lightweight soft-type bucket that does not easily break even when deformed. The handle is made of rust-resistant stainless steel.Capacity (L) 14 Dimensions (Outer Dia. x Height) (mm) 320×275 Trusco Part No. 432-9619 Mass (g) 670 Material (Handle) Stainless steel (SUS201)
- Maruka Marca fire extinguishing bucketA fire extinguishing bucket widely used in public facilities such as schools. In case of emergency. It can also be used as an ashtray for cigarettes (discarding shells) and for extinguishing fireworks.Wall Thickness (mm) About 0.27 Mass (g) About 540 Capacity (L) About 7.7 Dimensions, Diameter x Height H (Φmm x mm) Approx. 290 x 210from S$22.99Min. 2 days
- ESCO 8.0L Fireproof bucket (2 pcs)Dimensions, Diameter x Height H (Φmm x mm) 276×203 Mass (g) 640 Capacity (L) 8 Esco Part No. EA999LD-1 Material Galvanized iron platefrom S$54.99Min. 2 days
- Hosho Mfg No. 2 fire hydrant pressure measuring instrumentIt is an intermediate pressure measuring instrument. * Depending on the season, inventory shortages and delivery delays may occur. note that.Size (mm) 25 Main Materials AC RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 6 days
- Iwasaki Seisakusho Fire extinguisher bucketIt is a notation bucket for fire extinguishing to store water and immediately extinguish the fire if a fire breaks out.Capacity (L) 8
- UNIT (UNIT SAFETY SIGNS) Fire extinguishing bucket (made of tin)A tin fire extinguishing bucket. Light, durable and suitable for fire protection. Uses lead-free paint. For installation at the source of fire. * The slogan on the product is subject to change.Diameter (Φmm) (Lower) 170 Height (mm) 200 Width (mm) 285 Length (mm) 285 Mass (g) 530 Capacity (L) 8 Color Redfrom S$35.99Min. 2 days
- Hosho Mfg Pressure measurement unit FineIt is a water discharge pressure measuring instrument. Made entirely of stainless steel, it is resistant to corrosion and absorbs water pressure firmly due to its own weight. Comes with a water splash prevention cover to prevent water from splashing. It does not require assembly and can be used e... Read MoreMain Materials SUSfrom S$779.90Min. 6 days
- Hosho Mfg Pressure meter for still water pressureIt is a stand type pressure measuring instrument for water stop pressure. * Depending on the season, inventory shortages and delivery delays may occur. note that.Main Materials CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 6 days
- Hosho Mfg Ease of operation No. 1 pressure gauge (intermediate gauge)It is an intermediate pressure measuring instrument. * Depending on the season, inventory shortages and delivery delays may occur. note that.Size (mm) 30 Main Materials AC RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 6 days
- ESCO 8.0L Fire extinguishing poly bucket (5 pieces)Quantity 5 pieces Capacity (L) 8 Mass (g) About 300 Material Polyethylene Dimension (mm) Φ255×245(H)from S$109.90Min. 5 days
- TRUSCO Eco-poly bucket 10L for fire extinguishingWe use recycled resin that is compatible with the sound material-cycle society. For water storage.Operating Temperature Range (℃) -20~100 Capacity (L) 10 Height (mm) 258 Width (mm) 279 Outer Diameter (Φmm) 279 Length (mm) 279 As ONE Part Number 61-3333-28 Mix Rate (%) Recycled polypropylene (PP) 60from S$19.99Min. 8 days
- ESCO 10.0L Fire extinguishing poly bucket (5 pieces)Capacity (L) 10 Quantity 5 pieces Mass (g) About 400 Material Polyethylene Dimension (mm) Φ275×265(H)from S$149.90Min. 5 days
- Hosho Mfg Intermediate pressure measuring instrumentIntermediate pressure measuring instrument Machino type. * Depending on the season, inventory shortages and delivery delays may occur. note that.Main Materials CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 6 days
- ATSUTA SHIZAI Fire protection bucket 8 liters redIt is a large bucket of 8L.Bottom Diameter (mm) 190 Top Diameter (Φmm) 270 Outer Dimensions, Width W x Depth D x Height H (mm) 270×270×225 As ONE Part Number 63-1665-86 Capacity (L) 8 Mass (g) About 620 Material Steelfrom S$21.99Min. 5 days
- ESCO 10.0L Fire extinguishing poly bucket (1)Quantity 1 piece Capacity (L) 10 Mass (g) About 400 Material Polyethylene Dimension (mm) Φ275×265(H)from S$32.99Min. 5 days
- ESCO 8.0L Fire extinguishing poly bucket (1)Quantity 1 piece Capacity (L) 8 Mass (g) About 300 Material Polyethylene Dimension (mm) Φ255×245(H)from S$27.99Min. 5 days
- TOGUE ANZEN KOUGYOU Fire extinguishing bucketIt is a Fire Service Act standard product. An old-fashioned tin fire extinguishing bucket.Opening Diameter (Φmm) 200 Height (mm) 200 Mass (g) 500 Trusco Part No. 776-2011 Capacity (L) 8 Material IronDiscontinued
- Nippon Dry Chemical Fire fighting bucket (made of tinplate)Outer Dia. x Height H (Φmm x mm) 300×200Discontinued
- TRUSCO Eco fire extinguishing poly bucket 10LWe use recycled resin that is compatible with a recycling-oriented society. For water storage.Mass (kg) 0.38 Dimensions, Width W x Depth D x Height H (mm) 279×279×258 Operating Temperature Range (℃) -20~100 Trusco Part No. 176-0122 Capacity (L) 10Discontinued
Filter by categories