Pressure Measurement
- Hosho Mfg Pitot Gauge 1.6MPaThe Pitot gauge is a simple water discharge pressure measuring instrument. Measure the water pressure while holding it in your hand. It will be sent in a disassembled case (boxed), so it is easy to store and it is very convenient to have one. The pressure can be measured up to 1.6MPa. * Depending... Read Morepressure (MPa) 1.6 Main Materials CAC203 RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 2 days
- Hosho Mfg No. 2 fire hydrant pressure measuring instrumentIt is an intermediate pressure measuring instrument. * Depending on the season, inventory shortages and delivery delays may occur. note that.Size (mm) 25 Main Materials AC RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 6 days
- Hosho Mfg Pressure measurement unit FineIt is a water discharge pressure measuring instrument. Made entirely of stainless steel, it is resistant to corrosion and absorbs water pressure firmly due to its own weight. Comes with a water splash prevention cover to prevent water from splashing. It does not require assembly and can be used e... Read MoreMain Materials SUSfrom S$779.90Min. 6 days
- Hosho Mfg Pressure meter for still water pressureIt is a stand type pressure measuring instrument for water stop pressure. * Depending on the season, inventory shortages and delivery delays may occur. note that.Main Materials CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 6 days
- Hosho Mfg Ease of operation No. 1 pressure gauge (intermediate gauge)It is an intermediate pressure measuring instrument. * Depending on the season, inventory shortages and delivery delays may occur. note that.Size (mm) 30 Main Materials AC RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 6 days
- Hosho Mfg Intermediate pressure measuring instrumentIntermediate pressure measuring instrument Machino type. * Depending on the season, inventory shortages and delivery delays may occur. note that.Main Materials CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 6 days