Fire Buckets
- MonotaRO Water bucket For fire extinguishingFor fire protection. * Please refrain from using it for any other purpose. * Please check the condition of the product regularly. * There may be some paint peeling or inconspicuous scratches or dents during product processing or transportation. There is no problem in use. Please note.Bottom Diameter (mm) 177 Height (mm) 200 Opening Diameter (Φmm) 290 Mass (g) 620 Capacity (L) 8 Material Tinplate
- SEKISUI Poly bucket For fire extinguishing # 8Mass (kg) 0.32 Height (mm) 245 Outer Diameter (Φmm) 285 Trusco Part No. 799-6594 Capacity (L) 8
- ONOE Fire protection bucket 8LTop Diameter x Height H (mm) 276×203 Mass (g) 640 Capacity (L) 8 Material Galvanized iron plate
- SEKISUI Poly bucket For fire extinguishing # 10A bucket made of polyethylene resin that is strong against impact.Capacity (L) 10 Dimension (mm) 305×275Φ×H265 Mass (g) 450 Trusco Part No. 799-6586 Material Made of polyethylene resin Color Red
- Sanka Fire extinguishing bucketMass (g) 0.56 Diameter x height (mm) 305×200 TKG Part No. (2017) 6-2395-0501 Capacity (L) 8 TKG Part No. 8-2561-0601 Material Steel (powder coating)
- TRUSCO Soft bucket For fire extinguishingA lightweight soft-type bucket that does not easily break even when deformed. The handle is made of rust-resistant stainless steel.Capacity (L) 14 Dimensions (Outer Dia. x Height) (mm) 320×275 Trusco Part No. 432-9619 Mass (g) 670 Material (Handle) Stainless steel (SUS201)
- Maruka Marca fire extinguishing bucketA fire extinguishing bucket widely used in public facilities such as schools. In case of emergency. It can also be used as an ashtray for cigarettes (discarding shells) and for extinguishing fireworks.Wall Thickness (mm) About 0.27 Mass (g) About 540 Capacity (L) About 7.7 Dimensions, Diameter x Height H (Φmm x mm) Approx. 290 x 210from S$22.99Min. 2 days
- ESCO 8.0L Fireproof bucket (2 pcs)Dimensions, Diameter x Height H (Φmm x mm) 276×203 Mass (g) 640 Capacity (L) 8 Esco Part No. EA999LD-1 Material Galvanized iron platefrom S$54.99Min. 2 days
- Iwasaki Seisakusho Fire extinguisher bucketIt is a notation bucket for fire extinguishing to store water and immediately extinguish the fire if a fire breaks out.Capacity (L) 8
- UNIT (UNIT SAFETY SIGNS) Fire extinguishing bucket (made of tin)A tin fire extinguishing bucket. Light, durable and suitable for fire protection. Uses lead-free paint. For installation at the source of fire. * The slogan on the product is subject to change.Diameter (Φmm) (Lower) 170 Height (mm) 200 Width (mm) 285 Length (mm) 285 Mass (g) 530 Capacity (L) 8 Color Redfrom S$35.99Min. 2 days
- TRUSCO Eco-poly bucket 10L for fire extinguishingWe use recycled resin that is compatible with the sound material-cycle society. For water storage.Operating Temperature Range (℃) -20~100 Capacity (L) 10 Height (mm) 258 Width (mm) 279 Outer Diameter (Φmm) 279 Length (mm) 279 As ONE Part Number 61-3333-28 Mix Rate (%) Recycled polypropylene (PP) 60from S$19.99Min. 8 days
- ESCO 8.0L Fire extinguishing poly bucket (5 pieces)Quantity 5 pieces Capacity (L) 8 Mass (g) About 300 Material Polyethylene Dimension (mm) Φ255×245(H)from S$109.90Min. 5 days
- ESCO 10.0L Fire extinguishing poly bucket (5 pieces)Capacity (L) 10 Quantity 5 pieces Mass (g) About 400 Material Polyethylene Dimension (mm) Φ275×265(H)from S$149.90Min. 5 days
- ATSUTA SHIZAI Fire protection bucket 8 liters redIt is a large bucket of 8L.Bottom Diameter (mm) 190 Top Diameter (Φmm) 270 Outer Dimensions, Width W x Depth D x Height H (mm) 270×270×225 As ONE Part Number 63-1665-86 Capacity (L) 8 Mass (g) About 620 Material Steelfrom S$21.99Min. 5 days
- ESCO 8.0L Fire extinguishing poly bucket (1)Quantity 1 piece Capacity (L) 8 Mass (g) About 300 Material Polyethylene Dimension (mm) Φ255×245(H)from S$27.99Min. 5 days
- ESCO 10.0L Fire extinguishing poly bucket (1)Quantity 1 piece Capacity (L) 10 Mass (g) About 400 Material Polyethylene Dimension (mm) Φ275×265(H)from S$32.99Min. 5 days
- TOGUE ANZEN KOUGYOU Fire extinguishing bucketIt is a Fire Service Act standard product. An old-fashioned tin fire extinguishing bucket.Opening Diameter (Φmm) 200 Height (mm) 200 Mass (g) 500 Trusco Part No. 776-2011 Capacity (L) 8 Material IronDiscontinued
- Nippon Dry Chemical Fire fighting bucket (made of tinplate)Outer Dia. x Height H (Φmm x mm) 300×200Discontinued
- TRUSCO Eco fire extinguishing poly bucket 10LWe use recycled resin that is compatible with a recycling-oriented society. For water storage.Mass (kg) 0.38 Dimensions, Width W x Depth D x Height H (mm) 279×279×258 Operating Temperature Range (℃) -20~100 Trusco Part No. 176-0122 Capacity (L) 10Discontinued