Shelter Supplies
Evacuation equipment is prepared for disasters such as earthquakes. Broadly divided into protective gear, emergency food, sleeping bags and blankets. The main protective equipment includes helmets, cold protection sheets, and cold protection hoods. Indispensable for emergency food is drinking water. Water that can be stored for 7 years can be stored for a long time. There are various types of emergency food such as storage biscuits and three-day food sets. The simple sleeping bag for cold protection is about 200cm in length and 100cm in width, making it easy for adults to put in. For the blanket, depending on how the button is fastened, a 3WAY blanket that has three uses for blankets, sleeping bags, and feathers will be useful.
Other Related Pages
- ESCO 1.0x2.0m Insulation sheetDimension (m) 1.0×2.0 Thickness (mm) 8 Esco Part No. EA915CE-27
- KOKUBO Emergency simple blanketThis one is OK for both heat and cold! Protect yourself from changes in the temperature of the outside air, wind, rain and disasters. A windproof / waterproof / heat insulating sheet. * Please see the back of the package.Mass (g) About 52 Dimensions, Height x Width (mm) About 2100 × 1400 Material Aluminum evaporated polyester PET filmfrom S$2.79Min. 2 days
- BOUEKI Rescue simple hoodA disaster prevention hood that is useful in the event of a disaster. It softens the impact of falling objects. Comes with a storage bag (drawstring type) that is convenient to carry! * It is not flame-retardant.Mass (g) 160 Dimension (mm) 300 × 450 (Drawstring: 175 × 320) Material Polyester, PP, rubberfrom S$19.99Min. 2 days
- ASAHI electrochemical Emergency Portable Aluminum BlanketAn aluminum sheet that can be used for cold weather and as a blanket in the event of a disaster.As ONE Part Number 61-7349-04from S$5.39Min. 2 days
- INTEX CP mid rise air bed with AC pumpThe Dura Beam Bed made of fiber tech material keeps the air pressure constant and provides a comfortable sleep. Dura Beam: High-strength polyester fiber composed of thousands is built in the bed. With electric air pump Do not use other than the listed power supplies.Specification Air injection time: 3 minutes Power Supply Indoor AC100V (50 / 60Hz) outlet Material PVCfrom S$229.90Min. 4 days
- Matsuyoshi & Co Emergency blanketA prominent orange emergency blanket. Uses a special material "heat sheet" that reflects body heat and maintains body temperature.Dimension (mm) 142×213 Matsuyoshi & Co., Ltd. Code 24-3944-00 Mass (g) 82 Material Polyethylene
- ESCO 1.0x1.5m Insulation sheet (2 sheets)Dimension (m) 1.0×1.5 Thickness (mm) 6 Esco Part No. EA915CE-40from S$45.99Min. 2 days
- CAPTAIN STAG Super compact shruff 200Can be stored smaller in a compression bag. You can use it as a double by connecting two pieces with a fastener.Mass (g) About 780 Storage dimensions (cm) Φ14×H22 Dimensions, Width W x Length L (cm) 80×190from S$78.99Min. 2 days
- INTEX Camping matAn air injection mat that is convenient for camping and staying in the car. The bottom is a two-layer laminate for high durability. The surface is flocked for a comfortable sleep. It is lighter than a conventional bed, so it is easier to carry.Material Polyvinyl chloride (non-phthalic acid)
- ESCO 0.5x2.0m Insulation sheetDimension (m) 0.5×2 Thickness (mm) 8 Esco Part No. EA915CE-26from S$17.99Min. 2 days
- DuPont-Asahi DuPont Tyvek Software ESB Emergency Evacuation Bedding (sleeping bag type)DuPont Tyvek soft type with aluminum vapor deposition Tyvek silver is used. In addition to the soft texture of the soft type Tyvek, the aluminum coating makes it difficult for the heat of the body temperature to escape, ensuring warmth. Made of Tyvek, it has moderate moisture permeability. Tyvek ... Read MoreThickness (mm) 0.18 Moisture permeability (g / m 2.h) 159 Mass (g) 300 Weight (g/m2) 59 RoHS directive (corresponding to 10 substances) Correspondence Size Free
- EBM Hybrid seatA 2-way type rescue sheet that can be used for heat retention and heat insulation. When it is cold, the gold side is on the outside to keep warm, and when it is hot, the silver side is on the outside for heat insulation.Dimension (mm) 1250×2250 Mass (g) 55 maker part number 8789500 Material PET polyester filmfrom S$8.89Min. 2 days
- CAPTAIN STAG Ferrer Envelope type sleeping bag 1200It can be used as a double by connecting with a fastener.Dimensions, Width W x Length L (cm) 85×190 Mass (g) About 1700 Storage dimensions (cm) Φ20×H38from S$76.99Min. 3 days
- SHOWA SHOKAI EasyMetThis is an OEM product equipped with a whistle buckle as standard equipment on the Osamet, which has already sold 200,000 units nationwide. Since it is A4 size and 45 mm thin, it can be stored without taking up space, and it is compact and easy to carry. A foldable compact helmet specialized for ... Read Morefrom S$88.99Min. 2 days
- SHOWA SHOKAI Disaster prevention stockpiling 20 / Air mat warmIt has excellent heat insulation effect and high cushioning properties. The storage space is space-saving and can secure a large number of people. It is easy to use and can be deflated and stored again after use. With pillow function.Outer Dimensions (mm) 170×110×25 Mass (g) 280from S$539.90Min. 10 days
- Kakusee Emergency Corps Cold Protection Equipment Aluminum PonchosIn an emergency or disaster! For leisure and outdoor activities! Just put it on quickly and it will protect you from the cold. As it is a poncho type, you can use both hands freely.Dimensions in Use (mm) 1000 (from shoulder to hem) x 1200 Mass (g) 60 Material Aluminum vapor deposited polyester (PET)from S$9.89Min. 2 days
- Japan Green Cross Emergency BlanketA blanket that can be used as a waterproof sheet or heat insulating sheet in the event of a disaster.As ONE Part Number 62-3806-81from S$5.89Min. 2 days
- AI mark IM Ibarari Rescue TowelA water towel for fire evacuation that protects lives from smoke and fire. Purified water and Imabari towels sewn into a cylinder are sealed in an aluminum pouch. Since there are 10 cuts, you can unpack it from anywhere in a hurry. For fire evacuation * Open in case of fire, cover your nose and m... Read MoreRetention period (year) 3 (From date of manufacture) Trusco Part No. 776-1643 Mass (g) 125 Package Size (mm) 190×120from S$11.99Min. 2 days
- Taica Out cap compact type (1 sheet)Push it with your head and wear it for 3 seconds! From children to adults, it fits securely and prevents it! High impact cushioning power about 5 times that of disaster prevention hood. Highly flame-retardant that protects your head from flames and sparks. For each family member, in the office.Outside dimensions (width W x height H x depth D) (mm) 260×260×40 Suitable Head Circumference (cm) 54~62 Mass (g) Approximately 85 (including chin strap) Material Body: PE, Chin string: PP resin Model Number DC-C-01from S$69.99Min. 2 days
- Iwatsuki Emergency Aluminum Sheet UnsterilizedFor maintaining the body temperature of the injured. The gold color is on the outside and the silver color is on the inside to wrap the injured and maintain body temperature. In the hot summer sun, turning the silver outside has the effect of heat insulation and heat insulation.As ONE Part Number 0-5252-01 Material Polyester (aluminum vapor deposition) Specification Unsterilized Dimensions (Vertical x Horizontal) (cm) Used / 125 × 225, Packed / 7.5 × 8from S$15.99Min. 2 days
- Lucky Ship NEW Soft Emergency BlanketA soft type emergency heat insulation sheet that makes almost no rattling noise. Since it uses a soft material, it can be used repeatedly. Uses a barrier film package that can be stored for a long time with little aluminum peeling. The aluminum-deposited blanket, which is indispensable in emergen... Read MoreDimensions (cm) About 130 × 210 Mass (g) About 73 Material Aluminum evaporated polyethylenefrom S$14.99Min. 2 days
- Nakabayashi Disaster prevention hood cover checkIt can be used as a cushion or backrest while still in the cover. Cover for disaster prevention hood that protects the disaster prevention hood from dirtExternal Dimensions, Width W x Height H (mm) 445×320 Mass (g) 80 RoHS directive (corresponding to 10 substances) Correspondence Material Front fabric, back fabric / polyesterfrom S$9.89Min. 6 days
- NIKKE SHOJI Flame Retardant Blanket / Fire Retardant Polyester BlanketA flame-retardant blanket for stockpiling for emergencies such as disasters. Because it is a vacuum pack, it can be stored even in a limited space. Because it uses a flame-retardant material, it does not spread. This product has passed the "Flameproof Product Performance Test Standard (Japan... Read MoreMass (g) About 1300 Color Beige Dimensions (cm) 140×200from S$98.99Min. 2 days
- GOTO Celllet Simple air matYou can easily set it just by blowing air! Adopted a 3-layer film structure with excellent strength! Compact and lightweight, it can also be used for disaster prevention! In an emergency such as a disaster, there are many cases where you go to bed outdoors or in a hard place such as between board... Read MoreMass (g) About 280 Included Accessories Repair seal × 2 Dimensions (width x length x thickness) (cm) When using: approx. 60 x 215 x 5from S$32.99Min. 7 days
- Kakusee Cold protection equipment !! Emergency thermal insulation sheetAluminum sheet for cold weather, pocket size when folded.Dimension (mm) 2130×1370 Mass (g) 47from S$2.99Min. 2 days
- Oshizawa Space blanket for cold and heat protectionA lightweight aluminum sheet manufactured using the aluminum vapor deposition processing technology that was also used in the development of space suits. It has waterproof ability and has excellent cold protection effect and heat protection effect. It can be used for multiple purposes such as bla... Read MoreDimension (mm) About 1300 × 2200 Mass (g) About 60from S$11.99Min. 5 days
- CAPTAIN STAG Fleece cushion shruff 75 × 190cmThe material is a soft, light and warm polyester fleece. It can be used as a cushion when stored, or as a pillow by packing a towel when using a sleeping bag. It is also possible to use it as a double size by connecting two sleeping bags of the same type. The zipper opens and closes from above an... Read MoreMaterial 100% polyester Dimensions, Width W x Length L (cm) 75×190 Mass (g) About 780 Storage dimensions (cm) W40×D30×H10from S$38.99Min. 3 days
- GOTO Celllet Multi-sheet for disaster prevention stockpilingVacuum-packed blanket for disaster prevention storage Because it is a vacuum-packed blanket, it can be stored for a long time without worrying about dust, mites, and mold. "Cools the body and deprives it of physical strength. An increasing number of people are preparing evacuation disaster p... Read MoreDimensions, Width W x Length L (cm) About 95 × 195 Mass (g) Approx. 670 (Vacuum packed: 770) Thickness (mm) Fabric: about 8from S$49.99Min. 2 days
- FACIL 3WAY ponchoA 3-way type high-quality poncho that can be used freely with both hands. Cold protection measures in the event of a disaster or outdoors. Water-repellent and lightweight rainwear. Toilet blindfold in the event of a disaster or outdoors. With reflective tape of 30 cm in front and back, you can re... Read MoreMass (g) 100 Length (cm) About 105 Width (cm) About 130 Cuff width (cm) About 30from S$59.99Min. 5 days
- AS ONE Flame-Retardant Blanket (Kakeru-Kun)You can usually wear it as a blanket, and if you fasten the button, you can wear it like a poncho. A blanket made of flame-retardant fiber that does not burn easily. It can also be used as a disaster prevention cloak in the event of a disaster such as a fire or earthquake. As it retains heat, it ... Read MoreAs ONE Part Number 3-4646-01 Type 750×1350mmfrom S$69.99Min. 13 days
- YAMAZEN Airmat QueenA large queen-sized thin air mat that fits the tent floor. A clear coil is used for a comfortable sleep. The upper surface has a velor-like finish that feels good against the skin. Can be stored compactly when folded. Ideal as bedding for unexpected visitors and disaster prevention supplies. As a... Read MoreMass (kg) 5 Material Vinyl chloride resin Main Unit Dimensions, Width W x Depth D x Height H (mm) 2650×1950×150from S$249.90Min. 7 days
- CAPTAIN STAG 3 piece sleeping bag 1200When it's hot, you can open the collar and feet to use it. Since it uses a full zipper, it becomes a double size when unfolded.Dimensions, Width W x Length L (cm) 80×190 Mass (g) About 1900 Storage dimensions (cm) Φ25×H41from S$77.99Min. 3 days
- ASAHI electrochemical Large Aluminum SheetAn aluminum sheet that can be used for cold weather and as a blanket in the event of a disaster.Sheet Size (mm) 1200×2500 Mass (g) 164 As ONE Part Number 61-7349-05 Sheet Thickness (mm) About 1 Material Aluminum, PE foamfrom S$9.79Min. 4 days
- BOUEKI Cold and Windproof Aluminum Poncho 4-LayerA lightweight and compact emergency poncho that can be used immediately after unfolding. When worn, it has heat retention, waterproof and windproof effects.Size (mm) About 1000 × 1200 Mass (g) About 78 Material Aluminum vapor deposited polyester (PET)from S$9.89Min. 4 days
- AS ONE Flame-Retardant Storage Blanket (Certified by Japan Fire and Disaster Prevention Association)It comes in an aluminum compression bag and is compact in size and does not take up storage space.Type 1500 × 2000mm 10 pieces FA-110 As ONE Part Number 3-4628-01from S$989.90Min. 4 days
- Brain Disaster prevention helmet + aluminum flameproof (flameproof cover)Helmet "Rapid Band" adopted: Usability has been improved by adopting a headband that can adjust the size of the head circumference with one push. National test: It is a product that has passed the flying object protection, crash protection, and electric hat. It can be easily attached to... Read MoreSet Contents Helmet, flameproof Length (mm) (Hisashi) about 40 Material (Helmet) ABS, (flame proof) polyester Size (cm) (Head) 53-60from S$66.99Min. 6 days
- CAPTAIN STAG Wash Elshlav 2000Uses ultra fine fiber. It is light and soft, has excellent warmth, and has excellent durability. As it can be washed as a whole, it can be washed in a large washing machine and stored cleanly. A spacious double size that can be used by 2 adults and 1 child.Mass (g) About 2700 Operating Temperature (℃) Approx. 10 ° C ~ Dimensions, Width W x Length L (cm) 148×210 Storage dimensions (cm) Φ30×H65from S$149.90Min. 3 days
- Brain Disaster prevention helmet 3 piece setA 3-piece set consisting of a helmet, an LED light that glows with water, and a chin strap whistle. The helmet is a safe electric, flying, falling object, and crash test pass product. Contains shock absorbing steel. The LED light that shines with water can operate for at least 186 hours continuou... Read MoreLength (mm) (Hisashi) about 40 Size (cm) (Head) 53-60from S$66.99Min. 6 days
- IRIS OHYAMA Air bed Double sizeA double-sized simple air bed that can be used as disaster prevention supplies and leisure supplies. Easy installation, compact storage, ready to use in case of emergency. With a soft surface treatment and a volume of 22 cm, you can sleep on a hard floor without feeling the bottom. The air plug i... Read MoreAllowable Load (kg) 180 Dimensions (Width W x Height H) (mm) About 1500 × 1910 Mat thickness (mm) About 22 Mass (kg) About 3.4 Included Accessories pumpfrom S$129.90Min. 9 days
Filter by categories