Protective Equipment
Other Related Pages
- KOKUBO Emergency simple blanketThis one is OK for both heat and cold! Protect yourself from changes in the temperature of the outside air, wind, rain and disasters. A windproof / waterproof / heat insulating sheet. * Please see the back of the package.Mass (g) About 52 Dimensions, Height x Width (mm) About 2100 × 1400 Material Aluminum evaporated polyester PET filmfrom S$2.79Min. 2 days
- BOUEKI Rescue simple hoodA disaster prevention hood that is useful in the event of a disaster. It softens the impact of falling objects. Comes with a storage bag (drawstring type) that is convenient to carry! * It is not flame-retardant.Mass (g) 160 Dimension (mm) 300 × 450 (Drawstring: 175 × 320) Material Polyester, PP, rubberfrom S$19.99Min. 2 days
- SHOWA SHOKAI EasyMetThis is an OEM product equipped with a whistle buckle as standard equipment on the Osamet, which has already sold 200,000 units nationwide. Since it is A4 size and 45 mm thin, it can be stored without taking up space, and it is compact and easy to carry. A foldable compact helmet specialized for ... Read Morefrom S$88.99Min. 2 days
- Taica Out cap compact type (1 sheet)Push it with your head and wear it for 3 seconds! From children to adults, it fits securely and prevents it! High impact cushioning power about 5 times that of disaster prevention hood. Highly flame-retardant that protects your head from flames and sparks. For each family member, in the office.Outside dimensions (width W x height H x depth D) (mm) 260×260×40 Suitable Head Circumference (cm) 54~62 Mass (g) Approximately 85 (including chin strap) Material Body: PE, Chin string: PP resin Model Number DC-C-01from S$69.99Min. 2 days
- Nakabayashi Disaster prevention hood cover checkIt can be used as a cushion or backrest while still in the cover. Cover for disaster prevention hood that protects the disaster prevention hood from dirtExternal Dimensions, Width W x Height H (mm) 445×320 Mass (g) 80 RoHS directive (corresponding to 10 substances) Correspondence Material Front fabric, back fabric / polyesterfrom S$9.89Min. 6 days
- Brain Disaster prevention helmet + aluminum flameproof (flameproof cover)Helmet "Rapid Band" adopted: Usability has been improved by adopting a headband that can adjust the size of the head circumference with one push. National test: It is a product that has passed the flying object protection, crash protection, and electric hat. It can be easily attached to... Read MoreSet Contents Helmet, flameproof Length (mm) (Hisashi) about 40 Material (Helmet) ABS, (flame proof) polyester Size (cm) (Head) 53-60from S$66.99Min. 6 days
- Brain Disaster prevention helmet 3 piece setA 3-piece set consisting of a helmet, an LED light that glows with water, and a chin strap whistle. The helmet is a safe electric, flying, falling object, and crash test pass product. Contains shock absorbing steel. The LED light that shines with water can operate for at least 186 hours continuou... Read MoreLength (mm) (Hisashi) about 40 Size (cm) (Head) 53-60from S$66.99Min. 6 days
- KOKEN Life masterFire / Special Disaster Evacuation Mask (Evacuation Filtered Respiratory Protective Equipment) Fire Equipment and Safety Center of Japan Rating Passed product Protects breathing from smoke and harmful gases that are expected to occur in the event of a fire. Safe evacuation is possible even in the... Read Morefrom S$399.90Min. 44 days
- Nakabayashi Disaster prevention hood Flameproof processing<Common specifications> In the event of an earthquake or fire, it protects your head and face from falling objects such as broken glass and stones. It comes with a whistle that tells you where you are in the event of a disaster. The long size protects your shoulders. It has two ear holes th... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 270×60×400 Mass (g) 282 (including whistle) RoHS directive (corresponding to 10 substances) Correspondence Specification Whistlefrom S$32.99Min. 6 days
- Kutsuwa Disaster prevention hood for infantsJapan Fire Retardant Association certified product Shape with gusset that is easy for infants to wearfrom S$49.99Min. 2 days
- Nakabayashi Disaster Prevention Check<Common specifications> Protects your head and face from falling objects such as broken glass and stones in the event of an earthquake or fire. It comes with a whistle that tells you where you are in the event of a disaster. The long size protects your shoulders. It has two ear holes that m... Read MoreMass (g) 270 (including whistle) Main Unit Dimensions, Width W x Depth D x Height H (mm) 270×60×400 RoHS directive (corresponding to 10 substances) Correspondence Specification Whistlefrom S$27.99Min. 2 days
- Matsuyoshi & Co Disaster cushion (disaster hood + cover)It is an epoch-making disaster prevention product that can be used as a cushion normally and as a disaster prevention hood in the event of a disaster. You can put disaster prevention supplies and valuables in the cushion. The cover has a phosphorescent logo grip that is safe even in the dark, and... Read MoreMatsuyoshi & Co., Ltd. Code 24-3946-00 Dimensions (cm) 49×31 Type Disaster hood + coverfrom S$98.99Min. 8 days
- FACIL Disaster prevention cushion setDisaster prevention supplies necessary for evacuation should be kept close to you on a daily basis, not in lockers or storage. The disaster prevention cushion set contains carefully selected disaster prevention goods and can be used as a cushion. In the office, car, home.Mass (g) 1100 Dimension (mm) 330×490×120from S$199.90Min. 5 days
- KOKUYO Initial motion set B typeEmergency supplies set to protect yourself when evacuating. A rotary helmet ideal for office disaster prevention Customized rotary helmet Crubo for office disaster prevention that supports not only flying and falling but also protection in the event of a crash. Comes with a reflective sticker on ... Read MoreMaterial Helmet: ABS, cover: Polyester Included Accessories Individual packaging box, storage bagfrom S$109.90Min. 4 days
- KOKUYO Initial action set A typeEmergency supplies set to protect yourself when evacuating. A rotary helmet ideal for office disaster prevention Customized rotary helmet Crubo for office disaster prevention that supports not only flying and falling but also protection in the event of a crash. Comes with a reflective sticker on ... Read MoreMaterial Helmet: ABS, cover: Polyester Included Accessories Individual packaging box, storage bag Set Contents Rotating helmet Crubofrom S$87.99Min. 4 days
- KOKUYO PARTS-FIT Office disaster prevention helmet <Crubo> 3 piecesA rotary helmet ideal for office disaster prevention.Material ABS resin Head Circumference (cm) Compatible with 47-62from S$249.90Min. 4 days
- AS ONE Disaster Prevention Hood (Taika-kun)We use aramid fiber, which is the same material as firefighting clothing. A disaster prevention hood with excellent heat resistance, flame resistance, and heat insulation.As ONE Part Number 3-4645-01from S$89.99Min. 13 days
- Kousaido Mz Compact HelmetIt is a type that can be assembled and stored by dividing the helmet into three parts, which is superior in strength, and has obtained two national certifications, one for protection against flying / falling objects and crashes.assembly dimensions (width_W x depth_D x height_H) (mm) 235×290×154 As ONE Part Number 62-3618-38 Dimensions when Folded (mm) D290×W235×H85 Type With whistle Material [Helmet] ABS resin for impact resistancefrom S$98.99Min. 13 days
- FACIL Disaster prevention hood for middle and high school studentsHandmade self-confidence work by craftsmen one by one. Protect your shoulders. With a durable quilting finish on the front and back, the batting will not be biased no matter how many times you wash it. There is an ear hole for listening to the surrounding sounds (made by YKK for peace of mind). T... Read MoreMass (g) 420 Dimension (mm) 460×270×60 Warranty Period 6 year free repair warrantyfrom S$59.99Min. 5 days
- DIC Disaster prevention cap IZANO CAPMore than performance and prevention. Storage, paperback book size. Can be folded compactly. In case of emergency, you can quickly spread it out and wear it to protect your important head. Built-in impact resistant protector. Equipped with a shock-absorbing protector. Protects the head from impac... Read MoreFolding dimensions (mm) 150×110×75 Mass (g) 215 (excluding special bags) Type Flameproof (with side and jaw straps) Color Orangefrom S$65.99Min. 4 days
- Matsuyoshi & Co Zukimet (penetration prevention disaster prevention hood)A disaster prevention zukin with excellent penetration resistance, impact resistance, and disaster prevention performance. A special penetration impact prevention material with a thickness of about 4 mm protects the crown.Matsuyoshi & Co., Ltd. Code 24-3947-00 Dimensions (cm) 46×27 Color Orangefrom S$109.90Min. 8 days
- Matsuyoshi & Co Disaster prevention vest (for shelters)Non-woven vest that can be filled in with magic. Support can be carried smoothly by freely writing the affiliation and role. It is worn by tying a shoulder strap, and since it is a non-woven fabric, it can be easily torn off.Matsuyoshi & Co., Ltd. Code 24-3831-00 Chest (cm) 40 Length (cm) 51 Dimensions when Folded (mm) 550×420×110 Type For shelters Size Free Material Polyester nonwoven fabricfrom S$379.90Min. 17 days
- Matsuyoshi & Co Disaster prevention vest (for training)Non-woven vest that can be filled in with magic. Support can be carried smoothly by freely writing the affiliation and role. It is worn by tying a shoulder strap, and since it is a non-woven fabric, it can be easily torn off.Matsuyoshi & Co., Ltd. Code 24-3832-00 Chest (cm) 40 Length (cm) 51 Dimensions when Folded (mm) 550×420×110 Type For training Size Free Material Polyester nonwoven fabricfrom S$379.90Min. 17 days
- DIC A-01 Disaster prevention supplies setA complete set of essential disaster prevention supplies that are useful in the event of a disaster is stored in the helmet. Excellent portability in case of emergency. Lightweight and compact, it is ideal as a disaster prevention equipment that is always installed. Comes with a magnetic hook tha... Read MoreMaterial (Helmet): ABS resin Outer Dimensions (Opening W x Depth D x Height H) (mm) 227×280×145 Outer Dimensions, Width W x Depth D x Height H (mm) 270×400×100 Trusco Part No. 351-4218 Mass (g) 660
- FACIL Disaster prevention cushion (disaster prevention hood + cover)Disaster prevention supplies necessary for evacuation should be kept close to you on a daily basis, not in lockers or storage. In the office, car, home.Mass (g) 570 Dimension (mm) 80×490×330 Set Contents Cushion cover, disaster prevention hoodfrom S$98.99Min. 5 days
- Japan Green Cross Big Aluminum SheetDue to its large size, even two people can wrap it up.As ONE Part Number 62-3806-84from S$16.99Min. 13 days
- Matsuyoshi & Co Disaster prevention stockpile best (plain) dealsNon-woven vest that can be filled in with magic. Support can be carried smoothly by freely writing the affiliation and role. It is worn by tying a shoulder strap, and since it is a non-woven fabric, it can be easily torn off.Matsuyoshi & Co., Ltd. Code 24-3830-00 Chest (cm) 40 Length (cm) 51 Dimensions when Folded (mm) 550×420×110 Type Plain Material Polyester nonwoven fabricfrom S$249.90Min. 17 days
- Kousaido Compact HelmetNo need for a place. Divided storage thickness of about 85 mm, essential for homes and offices for disaster prevention. It is convenient to put it in a business bag and move to the business location or site by train. The triple time signature of assembling, stopping, and wearing. Excellent one th... Read MoreDimensions (cm) 29×23.5×15.4 Mass (g) 450 Suitable Head Circumference (cm) 53~64 Included Accessories Nylon bag for storage
- FACIL Middle- and high-school student seat cover type disaster prevention cover (string)Disaster prevention hood cover using durable twill fabric. The length can be adjusted with the stopper.Mass (g) 130 Dimension (mm) 340×520 Material 65% polyester, 35% cottonfrom S$169.90Min. 5 days
- Japan Green Cross Disaster Prevention Cushion CoverThe waffle fabric has an uneven surface and is water repellent, so it does not get dirty easily and is very easy to handle. As it is made of 100% polyester, it does not shrink or lose its shape and can be easily washed with water. The handle part has a phosphorescent specification so that it can ... Read MoreMaterial 100% polyester Dimensions (Width W x Height H) (mm) 490×310 Mass (g) About 150from S$75.99Min. 9 days
- IRIS OHYAMA Disaster Prevention Hood[One size fits all] A disaster prevention hood that is useful in the event of a disaster. Protects your head from falling objects. As it can be folded and stored, it is safe to prepare as a stockpile for disaster prevention!Mass (g) About 160 Dimensions, Width W x Depth D x Height H (mm) Approximately 280 x 420 x 30 Color Silver
- Debika Disaster prevention hood MTCan usually be used as a cushion. The fabric and batting are made of non-combustible material. With an inner pocket that can store masks etc. Disaster prevention hoodDimensions, Width W x Depth D x Height H (mm) 300×60×430 Mass (g) 335from S$24.99Min. 6 days
- NAKANE Disaster prevention stockpile best disposable type 100 pieces 610-1014 seriesIt can be used as a disposable and is hygienic. There is a perforation in the center, so it can be easily torn. A boxed type that can be stored in a small space and is easy to store.Chest (cm) 40 Length (cm) 51 Size Free Material Polyester nonwoven fabricfrom S$329.90Min. 16 days
- Taica Out CapPush it with your head and wear it for 3 seconds! Place it on your head, press it as it is, and stop the chin strap to complete the installation! You can protect your head in about 3 seconds. Made of polyethylene, it is very light and does not put a strain on the neck, so it can be easily worn by... Read MoreMaterial Body: PE resin, chin string: PP resinfrom S$579.90Min. 11 days
- FACIL Primary schoolchild disaster prevention hoodHandmade self-confidence work by craftsmen one by one. Protect your shoulders. With a durable quilting finish on the front and back, the batting will not be biased no matter how many times you wash it. There is an ear hole for listening to the surrounding sounds (made by YKK for peace of mind). T... Read MoreMass (g) 400 Dimension (mm) 420×260×60 Warranty Period 6 year free repair warrantyfrom S$53.99Min. 5 days
- Daimei Kikaku Disaster Prevention Aluminum Hood (Large) 490x280 Japan Fire Retardant Association Certified ProductIt is certified by the Japan Fire Retardant Association and can be used by both children and adults.Trusco Part No. 294-5649 Outer Dimensions, Width W x Depth D x Height H (mm) 350×280×500 Mass (g) 400 Specification With reflective tapefrom S$45.99Min. 2 days
- Debika Disaster prevention bag for MTFor storing disaster prevention hood MT and preventing dirt! Disaster prevention bagDimensions (Width W x Height H) (mm) 450×320 Mass (g) 60 Material 65% polyester + 35% cottonfrom S$10.99Min. 6 days