Outdoor Shelters
The tent warehouse is one of the disaster prevention products that are useful for creating an environment in the event of a disaster. It is used not only in disasters but also at leisure and events. There are various types from small to large. A lightweight, easy-to-set one-touch tarp tent that uses polyester for the awning is convenient. Living space can be easily secured for events and leisure. The dome tent, which is a living space for 5 to 6 people, is highly breathable and equipped with a mesh on the ceiling of the inner tent so that it can be opened. Dome tents equipped with mesh not only on the ceiling but also on the front, back, left and right are comfortable even in high temperatures.
Other Related Pages
- MonotaRO Changing room One-touch typeA one-touch type changing room that combines UV function (ultraviolet shielding rate of 97% or more), water repellency, and water resistance of 800 mm. It is easy to assemble and convenient for storage. For changing clothes outdoors * Please store after completely drying after use. * Do not use i... Read MoreMass (kg) About 1.7
- MonotaRO Tarp easy assemblyA convenient tarp that can be easily assembled. Since it can be stored compactly in the attached storage bag, it is convenient to carry and does not take up storage space. Since it is UV-treated and water-repellent, it can also be used for sun protection and a little rain protection. For setting ... Read MoreColor Blue Material (Tent) Polyester Material (Frame) Steel Included Accessories Storage bag, tent, rope, peg
- Just Corp. Multi weight 10L (for tent)It can be firmly fixed with a water injection type weight. It is also convenient for places where you cannot drive into the ground. It comes with a band tape so it can be installed easily. * Compatible pole size approx. Φ15mm-55mmMass (kg) When full: 10 Material PVC, AAS, elastomer, PP Dimensions (Width W x Height H) (mm) 200×320
- CAPTAIN STAG Aluminum freeDimension (mm) (Approx.) 36 × 12 Suitable Rope Diameter (Φmm) 3~5 Material Aluminum
- Asano Wood Plant Honeybee 1.5kgHandle Length (mm) 900 Mass (kg) (Head) 1.5 Dimensions, Width W x Length L (mm) 70×460
- METEX One-touch room & instant toilet setJust place it on the floor and it will stand up automatically, and the changing room will be completed in an instant. With a ceiling cover, privacy protection is perfect. Comes with a strap that supports you so that you won't be blown away by the wind when you're working. When folded, it ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color One-touch room tent: Blue
- METEX One touch roomJust place it on the floor and it will stand up automatically, and the changing room will be completed in an instant. With a ceiling cover, privacy protection is perfect. When folded, it becomes small and flat, and you can easily carry it in a carry bag.Mass (kg) About 1.7 Color Blue RoHS directive (corresponding to 10 substances) Correspondence
- Brain Capsule tentTo ensure privacy! Easy to install anywhere! That quickly turns into a private toilet! The tent can be assembled with one touch. It's easy without any difficult work. It can be placed horizontally and vertically, and if it is placed horizontally, even a man with a height of 180 cm can easily ... Read MoreMass of Main Unit (g) About 2800 Set Contents Body (tent), storage bag, peg, rope Material Polyester, steel
- CAPTAIN STAG Changing tentDimensions (cm) (Approx.) 120 x 120 x H195 Mass (kg) About 1.1
- Asano Wood Plant Corner excavatorHead Length (mm) 310 Head Width (mm) 250 Overall Length (mm) 980
- CAPTAIN STAG Car joint for tarp tentDimension (mm) (Approx.) 50 × 52 × 56
- METEX One-touch tentEasy and comfortable tent that does not require assembly and can be easily unfolded. Large enough for two adults to sleep. Easy to carry with a carry bag.Mass (kg) About 2.6 Dimensions when Folded (mm) About 770 Dimensions in Use (mm) About W2450 × D1450 × H1050 Color Beige & orange RoHS directive (corresponding to 10 substances) Correspondence Material Polyester, steel wirefrom S$98.99Min. 2 days
- Asano Wood Plant Eagle Tobi 25178Handle Length (mm) 1800 Toe Length (mm) 115 Wall Thickness (mm) 9
- CAPTAIN STAG Side panel 300UV-SStorage dimensions (cm) (Approx.) 31 × 10 × 10 Color Navy Mass (g) About 900 Dimensions (cm) (Approx.) 296 × 307 × H188
- CAPTAIN STAG Seven Colors Duralumin Free (with carabiner)Dimension (mm) (Approx.) 38 x 16 Wire Diameter Φ(mm) 5 (carabiner only) Hole Diameter (Φmm) 5.4 Material Aluminum alloy (anodized)from S$9.99Min. 2 days
- CAPTAIN STAG Steel Round Bar Nail PegDimension (mm) (Approx.) Φ8 × 250 Mass (g) Approx. 100 / bookfrom S$8.89Min. 2 days
- CAPTAIN STAG Side panel 250UV-SColor Navy Storage dimensions (cm) (Approx.) 31 × 9 × 9 Dimensions (cm) (Approx.) 247 × 257 × H188 Mass (g) About 800
- CAPTAIN STAG Side panel 200UV-SDimensions (cm) (Approx.) 200 × 213 × H188 Mass (g) About 700 Color Navy Storage dimensions (cm) (Approx.) 31 x 8 x 8from S$44.99Min. 2 days
- CAPTAIN STAG Color aluminum made freelyDimension (mm) (Approx.) 44 x 16 Mass (g) About 3 / piece Material Aluminum (surface treatment: anodized)
- CAPTAIN STAG Quick shade 250UV-S <compact> screen plusComfortable and active in various fields such as leisure and gardens! Convenient for flea markets, neighborhood associations, festivals, etc.! The 4-sided mesh prevents the invasion of unpleasant insects. All mesh parts can be wound up. Uses a pull ring! Easy and safe to set up and store. The fly... Read MoreStorage dimensions (cm) (Approx.) 102 × 20 × 23 Mass (kg) About 17 Dimensions (cm) (Approx.) 250 × 250 × H257 ・ 248 ・ 239
- CAPTAIN STAG Quick shade 200UV <with carry bag>Dimensions (cm) (Approx.) 200 × 200 × H237 ・ 228 ・ 219 Storage dimensions (cm) (Approx.) 121 x 21 x 21 Mass (kg) About 11.5from S$249.90Min. 2 days
- CAPTAIN STAG Seven Colors Duralumin PegMaterial Aluminum alloy (anodized)
- METEX EX.Easy glass split hammerA glass breaking hammer that can easily break cars and windowpanes in an emergency, and a long type that makes it easy to break glass even in a small office. (With storage holder) * Laminated glass such as the windshield of a car and some rear glass will not break.Dimensions (cm) 18×2×7 Mass (g) About 130 RoHS directive (corresponding to 10 substances) Correspondence
- NUTEC Indoor nap tent Tasumi heating tentThe fabric uses Tasumi Warm Tex, which has excellent heat retention and moisturizing effects, and keeps the warmth inside the tent. If you reduce the use of heating appliances, you can save electricity bills. Since it has a cotton-like texture, it does not make a rustling sound like conventional ... Read MoreMaterial (Main Unit) Polyester Material (Pole) S-PE pole, aluminum pole
- CAPTAIN STAG Shock cord (for dome tent pole)Mass (g) About 700 Material Synthetic rubber Overall Length (m) (Approx.) 13
- CAPTAIN STAG 2 steel pole sets with rope and pegsA steel pole that is easy to use as a side pole. It comes with ropes and pegs so you can use it right away.Color BKfrom S$44.99Min. 2 days
- CAPTAIN STAG Plastic made freelyDimension (mm) (Approx.) 40 × 15, Φ5.2 Material Polypropylene
- CAPTAIN STAG Side panel 375UV-SMass (kg) About 1.1 Dimensions (cm) (Approx.) 366 × 382 × H192 Color Navy Storage dimensions (cm) (Approx.) 30 × 10 × 10from S$66.99Min. 2 days
- CAPTAIN STAG Quick Shade 300UV (with Carry Bag)Storage dimensions (cm) (Approx.) 121 x 21 x 21 Dimensions (cm) (Approx.) 300 × 300 × H257 ・ 248 ・ 239 Mass (kg) About 17.5
- YAMAZEN Promo Canopy Dome TentA large tent with a large front room and a comfortable living space. Canopy type with a large living space. Large type that can be enjoyed by a large number of people. Double-sided door specifications for breathability and convenience. Uses UV coated fabric. With mesh pocket. With lantern hook. C... Read MoreWater pressure resistance (mm) 1000from S$359.90Min. 7 days
- CAPTAIN STAG Connect four aluminum polesDurable and lightweight. Four pieces make one pole. Since it is connected by a rubber string, it cannot be used with two or three.Wall Thickness (mm) 1.2 Mass (g) 280 Material Aluminum alloy (anodized) Color BK Dimension (mm) Φ16 x length 1800from S$76.99Min. 2 days