A one-touch type changing room that combines UV function (ultraviolet shielding rate of 97% or more), water repellency, and water resistance of 800 mm. It is easy to assemble and convenient for storage.
For changing clothes outdoors
* Please store after completely drying after use. * Do not use i... Read More
Just place it on the floor and it will stand up automatically, and the changing room will be completed in an instant. With a ceiling cover, privacy protection is perfect. Comes with a strap that supports you so that you won't be blown away by the wind when you're working. When folded, it ... Read More
RoHS directive (corresponding to 10 substances) Correspondence Color One-touch room tent: Blue
Just place it on the floor and it will stand up automatically, and the changing room will be completed in an instant. With a ceiling cover, privacy protection is perfect. When folded, it becomes small and flat, and you can easily carry it in a carry bag.
Mass (kg) About 1.7 Color Blue RoHS directive (corresponding to 10 substances) Correspondence
To ensure privacy! Easy to install anywhere! That quickly turns into a private toilet! The tent can be assembled with one touch. It's easy without any difficult work. It can be placed horizontally and vertically, and if it is placed horizontally, even a man with a height of 180 cm can easily ... Read More
Mass of Main Unit (g) About 2800 Set Contents Body (tent), storage bag, peg, rope Material Polyester, steel
Easy and comfortable tent that does not require assembly and can be easily unfolded. Large enough for two adults to sleep. Easy to carry with a carry bag.
Mass (kg) About 2.6 Dimensions when Folded (mm) About 770 Dimensions in Use (mm) About W2450 × D1450 × H1050 Color Beige & orange RoHS directive (corresponding to 10 substances) Correspondence Material Polyester, steel wire
The fabric uses Tasumi Warm Tex, which has excellent heat retention and moisturizing effects, and keeps the warmth inside the tent. If you reduce the use of heating appliances, you can save electricity bills. Since it has a cotton-like texture, it does not make a rustling sound like conventional ... Read More
Material (Main Unit) Polyester Material (Pole) S-PE pole, aluminum pole
A large tent with a large front room and a comfortable living space. Canopy type with a large living space. Large type that can be enjoyed by a large number of people. Double-sided door specifications for breathability and convenience. Uses UV coated fabric. With mesh pocket. With lantern hook. C... Read More
Full fly specification with a basic pole structure in which two poles are crossed in an X shape. A dome-shaped tent that is easy to set up and withdraw, and can be stored lightweight and compact. Comes with a bag that can be stored compactly.
Type Dome tent Mass (kg) About 2.5 Dimensions (cm) About 200 × 200 × 130
Assembly is completed with one touch. It is a very convenient one-touch tent that can be used immediately by spreading it quickly for changing clothes in an emergency, outdoors, beach or field work. Lightweight and compact, it's easy to carry. Great for use anywhere. In an emergency, in the e... Read More
Dimensions, Diameter x Thickness (Φmm x mm) When carrying bag: about 570 × 60 Mass (kg) 1.6 Dimensions, Width W x Depth D x Height H (cm) Approx. 110 × 110 × 192 Set Contents 4 pegs, carry bag
A dome tent that is easy to assemble, lightweight and can be stored compactly. Uses a glass fiber pole with excellent elasticity that is suitable for a dome-shaped structure. Comes with a bag that is convenient to carry and store.
It can be used as a toilet tent in the event of a disaster. The entrance is barrier-free with measures against rain and wind.
Disaster toilet tent, disaster prevention stockpile
Width (mm) 1100 (at the time of assembly) Length (mm) 1100 (at the time of assembly) Manufacturer Product Code 1137500001 Height (mm) 1860 (when assembled) Mass (kg) 2.1
Easy to set up! A large dome tent that is basic and has a living space for 5 to 6 people. The inner tent ceiling is equipped with a mesh that enhances breathability and provides a feeling of openness. Comes with a carry bag that is convenient for storage and carrying.
Type Dome tent Mass (kg) About 7 Dimensions (cm) About 270 × 270 × 180
A screen house that is easy to use in large numbers and is ideal for sunshades. A spacious 300 x 300 cm floor. Uses UV coated fabric. Comes with a carry bag.
As a tent for camping and outdoor activities. Also as a disaster prevention product.
Water pressure resistance (mm) 1000 Dimensions, Width W x Depth D x Height H (mm) 3000×3000×2050 Mass (kg) 6 Color Beige Storage Capacity (mm) W610×D180×180
A pop-up tent that spreads quickly! The silver coating blocks 95% of the summer sun and UV rays. The size of the tent is about 1.4 tatami mats (for 2 people).
Included Accessories 6 pegs, 1 peg storage bag, 1 carry bag Dimensions (cm) 145×160×H110 Mass (kg) 1.2
It spreads easily with one touch and becomes a tent. Changing room Shower room Outdoor toilet Storage room Can be used for various purposes such as sudden rain. Light and easy to carry. Easy to store and compact. Due to the silver coating, it can hardly be seen through. The spacious size is ideal... Read More
Dimensions, Width W x Height H x Depth D (mm) 625×625×55 Mass (g) 2500 Material Polyester steel spring
A screen house that is easy to use in large numbers and is ideal for sunshades. A spacious 300 x 300 cm floor. Uses UV coated fabric. Comes with a carry bag.
As a tent for camping and outdoor activities. Also as a disaster prevention product.
Dimensions, Width W x Depth D x Height H (mm) 3000×3000×2050 Water pressure resistance (mm) 1000 Color Neo beige Mass (kg) 6
Easy to assemble! A dome tent for 5 to 6 people that is ideal for families. Easy to assemble by separating the pole collar. The inner tent is equipped with a mesh that enhances breathability and gives a feeling of openness. Comes with a carry bag that is convenient for storage and carrying.
Dimensions (cm) About 270 × 430 × 184 Mass (kg) About 6.8 Type Dome tent
A large octagonal one-pole tent that can be used by a large number of people. The floor size is about 8 tatami mats and is spacious. A large interior space is secured by adopting large entrances and exits in the front and rear. The large mesh panel at the doorway is highly breathable and you can ... Read More
A basic and easy-to-use cross pole type dome tent for 5 to 6 people. The inner tent ceiling is equipped with a mesh that enhances breathability and provides a feeling of openness. Comes with a carry bag that is convenient for storage and carrying.
Dimensions (cm) About 270 × 270 × 170 Mass (kg) About 6 Type Dome tent
Inner tent for CS Classics Octagon 460UV. You can create a private space for 4 people in the tent. In cold weather, you can stay warm by using the inner tent inside the large tent of the One Pole Tent Octagon 460UV.
Dimension (mm) 2800・1600×2100×1600 Mass (kg) 3 Specification For four
One-touch type that opens with wire tension. With simple installation, it is very useful for sunshades, rain shelters, and luggage storage in various situations such as leisure. With a dedicated storage cushion.
Mass (g) About 1200 Color Green Set Contents Storage bag / pin peg
A large octagonal one-pole tent that can be used by a large number of people. A large interior space is secured by adopting large entrances and exits in the front and rear. The large mesh panel at the doorway is highly breathable and you can spend your time comfortably in the tent. Equipped with ... Read More
Easy to install anywhere! Turns into a private room! Convenient for ensuring privacy! You can assemble a tent with one touch! It can be stored compactly! With an area of about 2 tatami mats, you can afford to spend time with your family. It is also possible to divide the tent into two rooms by ha... Read More
An air cushion with a sunshade! A spacious, oversized tent that is easy for adults and children alike! Can be used indoors, in parks, at the beach, in a pool, and more! Fits in one compact shoulder bag for easy carrying! Five colors to choose from colour!
outdoor leisure
*When floating on water, ... Read More
assembly dimensions (width_W x depth_D x height_H) (mm) About 1800×1650×1400 Mass (kg) About 2 Allowable Load (kg) About 300 Dimensions when Folded (mm) About 300 x 370 x 155