Other Tents
- ESCO 920x1770x1560mm Simple storage houseThe doorway is a winding method. Since the sheet is integrally processed, it is easy to stretch. UV cut sheet is used for the tent fabric. It can also be used as a storeroom. * Bicycles and accessories in the photo are not included.Mass (kg) 8 Dimension (mm) 920×1770×1560 Esco Part No. EA915-31 Material Frame: Aluminum, Sheet: Polyethylenefrom S$589.90Min. 6 days
- CAPTAIN STAG Trekker Solo Tent UVA full-scale lightweight solo tent with comfortable equipment. The A-type frame uses a hanging inner tent for easy setup and withdrawal. You can set up without hesitation by color-coding the poles. Comes with a convenient storage bag.Mass (g) 2160from S$399.90Min. 4 days
- WAON Corporation Shelter tent 2400Solving various problems in shelters with shelter tents! [Problems in shelters] 1. Overcapacity of facilities 2. Environment without isolation space 3. Problems with isolation materials [Advantages of shelter tents] 1. Private space Secure floor area 4, 5.7. The ceiling is 1.8m, which improves th... Read MoreMaterial 100% polyester 190T (ceiling mesh sheet) As ONE Part Number 64-9699-26 Mass (kg) 7.5 Type Indoor folding tentfrom S$459.90Min. 4 days
- CAPTAIN STAG CS Classics Camp Base UVA large shelter and tent that can be used as an outdoor base camp. The tent is symmetrical, and the included inner tent can be attached to either. Equipped with ventilation. Comes with a carry bag that is convenient to carry and store.Mass (kg) 14.7from S$779.90Min. 4 days
- ESCO 1540x2160x1590mm Simple storehouseThe doorway is a winding method. Since the sheet is integrally processed, it is easy to stretch. UV cut sheet is used for the tent fabric. It can also be used as a storeroom. * Bicycles and accessories in the photo are not included.Mass (kg) 11 Dimension (mm) 1540×2160×1590 Esco Part No. EA915-32 Material Frame: Aluminum, Sheet: Polyethylenefrom S$679.90Min. 6 days
- ESCO Enclosed tent (one-touch assembly)Easy to assemble with one touch No ceiling. Enclosure tentfrom S$249.90Min. 4 days
- Japan Green Cross One-touch Room TentJust place it on the floor and it will automatically stand up and the changing room will be completed in an instant. With ceiling cover. The specifications are not transparent, so privacy protection is perfect. Comes with a strap that keeps you from being blown away by the wind when you're do... Read MoreAs ONE Part Number 62-3806-74 Size (cm) 960 x 960 x 1600 (when stored: 510 x 50)from S$139.90Min. 5 days
- CAPTAIN STAG CS Black Label Hexatarp UVSecure the optimal living space for 4 to 6 people. Black color hexagonal hexagon type tarp that can be set in various ways. Polyester 210T ripstop fabric with PU 2,000mm waterproof and UV treatment. Comes with a carry bag that is convenient to carry and store.Mass (g) 3400 Dimension (mm) 4000×4200×2200Discontinued
- Ogawa Campal Wall 450 for one touch*The wall is one screen. When using it as a three-sided curtain or a four-sided curtain, please connect it with a fastener.Commodity condition * Reasonable (unused / unopened) Height (cm) 210 Length (cm) 450 Mass (kg) About 4.0 Included Accessories In a plastic bag Specification Regular type Color WhiteDiscontinued