Tent Weights
- Just Corp. Multi weight 10L (for tent)It can be firmly fixed with a water injection type weight. It is also convenient for places where you cannot drive into the ground. It comes with a band tape so it can be installed easily. * Compatible pole size approx. Φ15mm-55mmMass (kg) When full: 10 Material PVC, AAS, elastomer, PP Dimensions (Width W x Height H) (mm) 200×320
- ESCO Weight bag (for tents / 4)Reinforcing fiber that can be used with heavy stones, sand, and mud. You can fix the tent by putting soil (up to 11.4 kg) in this bag and attaching it to the legs of the tent. It is a velcro type and can be easily attached to the tent support.Esco Part No. EA915-29 Material Polyester (500 denier)from S$149.90Min. 2 days
- CAPTAIN STAG Water weightConvenient for setting up tarps in places where pegs cannot be used, such as asphalt. Attached to the legs with Velcro. 2 5L tanksMass (kg) When full: about 10 (5 kg × 2) Dimensions (cm) About 300 × 180 × 140 Mass (g) About 230from S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Easy weight (1 set of 4)Easy weight set of 4 for tent only. Just add water and it will weigh 10kg. Two (20 kg) can be attached to one leg.Dimensions, Width W x Depth D x Height H (mm) 100×170×600 Material Polyethylene Set Contents Waist bag x 4, water bag x 4, string x 4 Type Water injectionfrom S$229.90Min. 6 days
- ESCO 10.0kg Weight steel (for tent)Mass (kg) 10 Opening Size (mm) 45(W)×132(D) Material Iron (baked paint) Dimension (mm) Φ230×55(H)from S$169.90Min. 2 days
- ESCO 5.0kg Water weight (for tent / 2 pieces)Capacity (L) 10(5×2) Mass (g) 230 Dimension (mm) 300(W)×180(D)×140(H) mass, with full water (kg) About 10 (5 x 2) Material Tank: PVC resin, bag: polyesterfrom S$66.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Weight (for quick tent)For stable use of quick tentsMass (kg) 10 Size (mm) 280Φ Thickness (mm) 36 Material IronDiscontinued