Tent Pegs
- CAPTAIN STAG Steel Round Bar Nail PegDimension (mm) (Approx.) Φ8 × 250 Mass (g) Approx. 100 / bookfrom S$8.89Min. 2 days
- CAPTAIN STAG Seven Colors Duralumin PegMaterial Aluminum alloy (anodized)
- CAPTAIN STAG Aluminum round bar peg 18cmDimension (mm) (Approx.) Φ6 × 180 Material Aluminum Mass (g) Approx. 15 / bookfrom S$8.89Min. 2 days
- Flepeg Tent Stake (Head Replaceable)For fixing things that are set up in the same place every year, such as event venues and school playgrounds. When there are no events or events, the swap peg body can be left buried in the ground and the eyebolt at the tip can be replaced with a protective cap (sold separately). It can be used on... Read MoreWire Diameter Φ(mm) (Eyebolt part) 10 Inner Diameter (Φmm) (Eyebolt part) 30 Outer Diameter (Φmm) (Eyebolt part) 50 Thread Size (Eyebolt) M12 Applicable wrench Hex 19mm Installation Rope hook Color (Body) Silver Material (Main Unit) Steel (S45C-Uniqlo)from S$88.99Min. 2 days
- CAPTAIN STAG PC screw pegDimension (mm) (Approx.) Width 100 x Length 385 Pole Diameter (Φmm) Available: (approx) Φ22 ~ 32 Color Blue Material Polypropylene
- Flepeg Tent Flepegg"Frepeg" is a "screw type fixture" made up of a twisted shaft and a freely rotating hook. Since it is a screw-in type stake, turn it clockwise and screw it in until the remaining 3 cm, and finally turn the wrench by hand to fix the object you want to fasten. The strength in th... Read MoreColor (Body) Silver Material (Main Unit) Steel (S45C-Uniqlo)from S$77.99Min. 7 days
- CAPTAIN STAG Steel round bar pegDimension (mm) (Approx.) Φ8 × 250 Mass (g) About 100from S$2.29Min. 3 days
- ESCO 410mm screw-on pegOverall Length (cm) 41 Esco Part No. EA915DL-40 Material Steelfrom S$13.99Min. 6 days
- Flepeg Swap peg protection capProtective cap for swap pegs. If there are no events or events, the swap peg body can be left buried in the ground and the hook at the tip can be replaced with a protective cap (this product). By replacing the tip part with a cap, it becomes almost flat and the main body remains buried, and work ... Read MoreThread Size (Cap screw) M12 Main Unit Dimensions, Length (mm) 22 (including bolt) Thickness (mm) 4 Material (Main Unit) Aluminum A5052 (white anodized) Applicable wrench Hex 6mm Color (Body) Silver Body dimensions Diameter (mm) Φ40from S$35.99Min. 7 days
- CAPTAIN STAG Power steel pegsDimension (mm) (Approx.) Φ8 × 250 Mass (g) About 120from S$5.39Min. 3 days
- Flepeg Tent FrepegSafe, easy and strong fixture. A powerful peg that is difficult to pull out, but easy to pull out. The feature of Frepeg is that it "screws" into the ground by putting a tool on the bolt-shaped head and hitting it while turning it. It is very easy to handle because it uses rotational fo... Read Morefrom S$499.90Min. 13 days
- Flepeg Ring / Flepegg for large dogsSafe, easy and strong fixture. A powerful peg that is difficult to pull out, but easy to pull out. The feature of Frepeg is that it "screws" into the ground by putting a tool on the bolt-shaped head and hitting it while turning it. It is very easy to handle because it uses rotational fo... Read MoreInstallation Lead wrench 24 Specification Pull-out strength kg: 180
- Flepeg Hook type flepeg for play equipmentA fall prevention fixture for playset. Ideal for fastening objects with a diameter of 10 to 30 mm, such as iron bars on the legs of fixed objects. A "frepeg" is a "screw-type fixture" made up of a twisted shaft and a freely rotating hook. Since it is a screw-in type stake, tur... Read MoreShape (mm) (Fixed) Diameter 10-30 Applicable wrench Hex 17mm Length (mm) Screw part entering the ground: 210 Color (Body) Silver Material (Main Unit) Steel (S45C-Uniqlo) Suitable Hook Φ10~30mm
- CAPTAIN STAG Power steel peg 31cmDimension (mm) (Approx.) Φ8 × 310 Mass (g) About 150from S$5.39Min. 3 days
- CAPTAIN STAG Power steel pegsDimension (mm) (Approx.) Φ8 × Length 450 Mass (g) About 205from S$8.19Min. 4 days
- ESCO Φ8x250mm Nail peg (Steel / 4pcs)Overall Length (cm) 25 Specification 8mm diameter Esco Part No. EA915DL-25 Material Steelfrom S$19.99Min. 6 days
- Flepeg Hook type / Flepeg for play equipmentSafe, easy and strong fixture. A powerful peg that is difficult to pull out, but easy to pull out. The feature of Frepeg is that it "screws" into the ground by putting a tool on the bolt-shaped head and hitting it while turning it. It is very easy to handle because it uses rotational fo... Read Morewrench 17 Shape (mm) (Fixed) Diameter 10-30from S$329.90Min. 13 days
- Flepeg Swap Peg (Head Replaceable)Safe, easy and strong fixture. A powerful peg that is difficult to pull out, but easy to pull out. The feature of Frepeg is that it "screws" into the ground by putting a tool on the bolt-shaped head and hitting it while turning it. It is very easy to handle because it uses rotational fo... Read Morefrom S$169.90Min. 13 days
- ESCO Peg hammer storage bagYou can carry hammers and pegs all at once. You can carry long pegs with you.from S$32.99Min. 4 days
- Flepeg Hook-type flepeg for soccer goalA fall prevention fixture for soccer goals. Select the one that matches the shape of the frame of the goal body. A "frepeg" is a "screw-type fixture" made up of a twisted shaft and a freely rotating hook. Since it is a screw-in type stake, turn it clockwise and screw it in unt... Read MoreApplicable wrench Hex 24mm Length (mm) Screw part entering the ground: 250 Color (Body) Silver Material (Main Unit) Steel (S45C-Uniqlo)from S$249.90Min. 7 days
- Flepeg Wrecker for wreckerSafe, easy and strong fixture. A powerful peg that is difficult to pull out, but easy to pull out. The feature of Frepeg is that it "screws" into the ground by putting a tool on the bolt-shaped head and hitting it while turning it. It is very easy to handle because it uses rotational fo... Read MoreAllowable Load (kg) 1000from S$3,299.00Min. 13 days
- Flepeg Hook / Flepegg for soccer goalSafe, easy and strong fixture. A powerful peg that is difficult to pull out, but easy to pull out. The feature of Frepeg is that it "screws" into the ground by putting a tool on the bolt-shaped head and hitting it while turning it. It is very easy to handle because it uses rotational fo... Read Morewrench 24from S$989.90Min. 13 days
- CAPTAIN STAG Sand steel peg 50cmDimension (mm) (Approx.) Length 500 Mass (g) About 300 Material Iron (galvanized)from S$7.19Min. 3 days
- HILOGIK Plastic driving rodFor fixing greening nets. Made of plastic, it is lighter and easier to work with than metal.Material plasticfrom S$1.99Min. 6 days
- ESCO 400 x 180 x 110mm PEG Hammer Carry BagDimensions, Width W x Depth D x Height H (mm) 400×180×110 Material Polyester (PVC coating)from S$26.99Min. 2 days
- ESCO 400x170x100mm Peg Hammer Carry Bag (Waterproof)Dimensions, Width W x Depth D x Height H (mm) 400×170×100 Material EVADiscontinued
- LEIFHEIT Centering ground pegFixed to the ground without the need for concrete. With protective coverRoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued