Tent Poles
- CAPTAIN STAG 2 steel pole sets with rope and pegsA steel pole that is easy to use as a side pole. It comes with ropes and pegs so you can use it right away.Color BKfrom S$44.99Min. 2 days
- CAPTAIN STAG Connect four aluminum polesDurable and lightweight. Four pieces make one pole. Since it is connected by a rubber string, it cannot be used with two or three.Wall Thickness (mm) 1.2 Mass (g) 280 Material Aluminum alloy (anodized) Color BK Dimension (mm) Φ16 x length 1800from S$76.99Min. 2 days
- CAPTAIN STAG Four aluminum joint polesDurable and lightweight It can be used as a 2-piece, 3-piece, or 4-piece connection.Wall Thickness (mm) 1.4 Material Aluminum alloy (anodized) Color BKfrom S$94.99Min. 4 days
- CAPTAIN STAG 4 tether pole 220cmDimension (mm) (Approx.) Φ19, total length 2250 Mass (g) About 750 Material Iron (Unichrome plating)from S$32.99Min. 2 days
- CAPTAIN STAG 3 tether pole 180cmDimension (mm) (Approx.) Φ19, total length 1850 Mass (g) About 650 Material Iron (Unichrome plating)from S$24.99Min. 3 days
- CAPTAIN STAG 3 aluminum connecting polesDimension (mm) (Approx.) Φ16 x 1500 Mass (g) About 270 Material Aluminum (surface treatment: anodized)Discontinued
- CAPTAIN STAG Aluminum joint pole (4 pieces)Material Aluminum (surface treatment: anodized)Discontinued
- CAPTAIN STAG 4 aluminum connecting poles 220cmDimension (mm) (Approx.) Φ22, total length 2250 Mass (g) About 570 Material Aluminum (surface treatment: anodized)Discontinued
- CAPTAIN STAG Aluminum screw poleMass (g) 420 Dimensions when Folded (mm) (Approx.) Φ30 x 1,200Discontinued
- CAPTAIN STAG Steel pole (three-piece connection)Dimension (mm) (Approx.) Φ22 x total length 1800 Mass (g) About 980 Material Iron (galvanized)Discontinued