Tent Warehouse Parts / Options
- CAPTAIN STAG Aluminum freeDimension (mm) (Approx.) 36 × 12 Suitable Rope Diameter (Φmm) 3~5 Material Aluminum
- CAPTAIN STAG Car joint for tarp tentDimension (mm) (Approx.) 50 × 52 × 56
- CAPTAIN STAG Seven Colors Duralumin Free (with carabiner)Dimension (mm) (Approx.) 38 x 16 Wire Diameter Φ(mm) 5 (carabiner only) Hole Diameter (Φmm) 5.4 Material Aluminum alloy (anodized)from S$9.99Min. 2 days
- CAPTAIN STAG Color aluminum made freelyDimension (mm) (Approx.) 44 x 16 Mass (g) About 3 / piece Material Aluminum (surface treatment: anodized)
- CAPTAIN STAG Shock cord (for dome tent pole)Mass (g) About 700 Material Synthetic rubber Overall Length (m) (Approx.) 13
- CAPTAIN STAG Plastic made freelyDimension (mm) (Approx.) 40 × 15, Φ5.2 Material Polypropylene
- CAPTAIN STAG Atos peg storage bagDimension (mm) (Approx.) Φ150 × 350 Mass (g) About 50 Color Green Material Nylon 330D (PU coating)from S$9.39Min. 4 days
- CAPTAIN STAG Tarp extension beltBy using the extension belt, the tarp can be stretched in front of the dome tent.Mass (g) 140 Belt Length (mm) 2900
- CAPTAIN STAG Caster bag for quick shadeDimensions (cm) (Approx.) 125 × 21 × 21 Material Polyester (PE processing)from S$49.99Min. 3 days
- CAPTAIN STAG Camping floor matDimension (mm) (Approx.) 260cm x 260cm x thickness 4 Storage dimensions (cm) (Approx.) 67 x 14 x 45 Mass (kg) About 1from S$88.99Min. 3 days
- CAPTAIN STAG Caster bag for hexagon portable tarpDimensions (cm) (Approx.) 130 × 26 × 26 Material Polyester (PE processing)from S$49.99Min. 3 days
- CAPTAIN STAG Tent floor matMaterial Cover: nylon, inside: polyurethane foam Mass (kg) About 2.1 Storage dimensions (cm) (Approx.) Outer diameter 35 x Length 68 Dimensions (cm) (About) 260cm × 260 Thickness (mm) 7from S$199.90Min. 3 days
- CAPTAIN STAG One-touch tarp jointMounting dimensions (mm) (Approx.) 25-35 Dimension (mm) (Approx.) 47 x 130 length Mass (g) 320from S$35.99Min. 3 days
- Kenyuu Benly Partition IIA one-touch partition that helps ensure privacy when evacuating in the event of a disaster. Since it spreads easily, it can be set up in a short time with a small number of people. Secure a space of about 4.4 m 2. Having a roof on one side makes it easier to ensure privacy. Since one side is open... Read MoreDimensions, Width W x Height H x Depth D (mm) 720×720×80 Mass (kg) 5.7 Material Polyester steel springfrom S$399.90Min. 23 days
- CAPTAIN STAG Pole capDimension (mm) (Approx.) Φ30 × 15 Material PVC Suitable Size (mm) Paul (approx.) Φ6-7from S$6.29Min. 3 days
- CAPTAIN STAG Tent hem rubberDimension (mm) (Approx.) Outer diameter 65 × 5 Material Synthetic rubberfrom S$12.99Min. 3 days
- GREEN CROSS Shading Net for TentsA shading net for tents. Since there are eyelets around it, it can be easily installed. It has good breathability and can prevent sunlight from the side. For tent sunshade and heat stroke measures. There are no mounting parts such as strings.Dimension (m) 1.7×2.5 Mass (g) 500 Manufacturer Product Code 6300004720 Material PEfrom S$75.99Min. 7 days
- CAPTAIN STAG Color aluminum free 4-piece setMade of light and durable aluminum. 2-hole type that can be attached to ropes with a thickness of Φ3 to 5 mm. You can make a rope with any length by combining it with a rope.Mass (g) 1 piece: 3 Dimension (mm) 44×16 Material Aluminum (surface treatment: anodized) Color Redfrom S$8.19Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Powerful waterproof sprayStrong fluorine-based waterproof spray Large-capacity type suitable for large tents Fluorine formulation improves waterproofness, water repellency, and endurance Large dome tent Approximately 1 tension OK!Capacity (mL) 420Discontinued
- CAPTAIN STAG Phosphorescent freeDimension (mm) (Approx.) 42 × 22, hole diameter Φ5.2 Material ABS resinDiscontinued
- CAPTAIN STAG Grand Tarp Accessory KitAn accessory that allows you to use the tarp more comfortably.Discontinued
- CAPTAIN STAG Titanium made (for Φ3 ~ Φ4mm)Dimension (mm) (Approx.) 40 × 14 Mass (g) About 2.5 / piece Material Titanium (silicone resin coating)Discontinued
- CAPTAIN STAG Grand tarp frameSet up / withdrawal Lacrax speedy! Setting up the quick-up ground tarp is as easy as unfolding and stretching the integrated frame, without the hassle of assembling parts. Withdrawal can be surprisingly speedy just by folding it. The height of the frame can be adjusted in 3 steps. * Frame only. A... Read MoreMaterial Steel (powder coating)Discontinued