Safety Supplies
Safety items are items used to work safely. We handle a wide range of products, from small items such as pylon and tiger tape to safety equipment such as safety mirrors, and large items such as corner guards and fences. Other disaster prevention and crime prevention tools such as fire extinguishers, padlocks, and buzzers are also available.
Other Related Pages
- MonotaRO Triangular ConeA lightweight and soft type triangular cone. With a height of 700 mm, it can be used as a safety zone display anywhere by hanging a cone bar or chain. As a safety zone during various construction, building maintenance and cleaning work. For displaying divisions related to hotels, parking lots, an... Read MoreWidth (mm) About 380 Mass (g) About 700 Height (mm) About 705 Material Low density polyethylene (LDPE) Design Plain Color Red Type Standard
- MonotaRO Cloth Tape Stripe PatternIt is a tiger pattern safety sign tape to prevent danger in collaboration with a domestic tape maker. Since it is a cloth base material, it can be cut by hand. Since it is thick, it is also useful for rough surfaces. You can choose the size range according to the usage environment. For calling at... Read MoreHolding Power (mm/15min) 0.2 Tape Thickness (mm) 0.3 Tensile Strength (N/25mm) 136.5 Tape Length (m) 25 Rewinding Force (N/25mm) 6.1 Elongation (%) 7 Adhesion Strength (N/25mm) 8.0 Pattern Black/Yellow striped Base Material Cloth RoHS directive (corresponding to 10 substances) Correspondence Adhesive Synthetic rubber Color Yellow x black
- MonotaRO Sign ropeA tiger pattern rope that can be used for borders and off limits. Made of polyethylene virgin material, the color is bright and stands out as a reminder. Classification of factories, parking lots, etc. Off-limits areas, etc. *Please do not use it for anything other than its intended purpose. *Thi... Read MoreMaterial Polyethylene
- MonotaRO Chain PlasticA plastic chain that can be used as a warning sign, no entry, or a border sign. It can be easily cut and processed with a tool. You can choose the length according to the application. No entry, as a partition for boundaries. * Do not use for any other purpose. * Do not pull this product or hang t... Read MoreChain Wire Diameter (Φmm) 6 Material Polyethylene
- MonotaRO Step Plate for Wheels Straight RubberEco Mark certified product made by recycling high-quality natural synthetic rubber. Unlike recycled rubber, it has excellent elasticity and is considerably less odorous. It has excellent durability, heat resistance, and cold resistance, and is resistant to deterioration and cracking. There is lit... Read MoreBolt Hole Diameter (Φmm) About 10 Color Black Material Natural rubber + EPDM + nylon fiber Type Straight
- MonotaRO Safety Cushion L-ShapedIdeal as a shock absorber and prevention of collision accidents in factories and offices. It can be attached with double-sided tape (sold separately). For protruding parts of factories and warehouses. For trolleys and edges of work tables. For dangerous areas of overhead equipment. At the entranc... Read MoreOperating Temperature Range (℃) -10~+50 Overall Length (mm) About 900 Shape L-shaped Material NBR (foam rubber)
- MonotaRO Scotch coneA lightweight and soft type triangular cone with reflective tape. Since it reflects on the car lights at night, visibility is higher than that of cones without reflectors. With a height of 700 mm, it can be used as a safety zone display anywhere by hanging a cone bar or chain. As a safety zone du... Read MoreColor (Body) red, (reflective material) white Width (mm) About 380 Mass (g) About 700 Height (mm) About 705 RoHS directive (corresponding to 10 substances) Correspondence Material Low density polyethylene (LDPE) Type Standard Design With line
- MonotaRO Black and Yellow Striped Line TapeA line tape made of PVC material. Due to the characteristics of PVC, it has the property of stretching slightly. There is no separator. For indoor division of factories, stores, schools, etc. and line drawing of corridors. For display and safety. * Not suitable for use on uneven surfaces or outdo... Read MoreTape Thickness (mm) 0.13 Tape Length (m) 33 Tape Width (mm) 50 Adhesive Acrylic adhesive Where to Use Indoor Base Material PVC Color Tiger (black x yellow)
- MonotaRO Slopes, for Sidewalk Edge, ResinBy installing it on the garage or on the step in front of the entrance, you can reduce the impact when moving and move smoothly. In addition, the uneven shape of the surface prevents the tires of the car from slipping, making it comfortable for the car to enter. Horizontal connection and connecti... Read MoreHeight (mm) 100 Length (mm) 270 Type Straight
- MonotaRO Electronic whistleThe whistle sounds loud at the push of a button. Its compact size makes it convenient to carry. As a whistle in playgrounds and pool facilities * A loud noise will be heard, so please use it according to the usage environment.Dimensions, Width W x Length L x Height H (mm) 33×107×39 Material ABS resin (rubber grip) Volume (dB) About 120
- MonotaRO Telescopic ConeA stretchable cone that is convenient to carry. High visibility because it has a reflective material. * When expanding or contracting, wear gloves to prevent injury. * Do not scratch the surface with sharp objects or bend the product itself. It may cause a malfunction. * If it gets dirty, wipe it... Read MoreColor Orange (reflective part: silver) Type Telescopic Design With line
- MonotaRO Traffic Cone BarA bar used between the traffic cones. It can be used for prohibition of entry and for boundaries. There are two lengths, so you can use it according to your environment. For land readjustment during various constructions, events, security related, etc. * Do not use for any other purpose. * Since ... Read MorePipe Diameter (Φmm) About 34 Ring Inner Diameter (Φmm) About 73.5
- MonotaRO Reflective Black and Yellow Warning TapeIt reflects the light of the light, which enhances visibility in the evening and at night. Ideal as a danger sign or off-limits sign in factories and work sites. With separator For danger / off-limits markings at work sites and factories * Do not use for any other purpose. * Wipe off any dust on ... Read MoreTape Thickness (mm) 0.12 Adhesion Strength (N/25mm) 16.5 Tape Width (mm) 45 Tensile Strength (N/25mm) 65 Adhesive Acrylic Color Black/Yellow striped
- MonotaRO Anti-Slip Tape, Black / Yellow StripedA non-slip tiger tape that can be used indoors and outdoors. Mineral particles are applied to the surface of the tape base material. Ideal for slippery places such as stairs and passages. A cutter is required for cutting. Inside the factory, stairs, aisles, etc. * Do not use for any other purpose... Read MoreTape Width (mm) 50 Tape Thickness (mm) About 0.7 Adhesive Acrylic Base Material PVC Color Yellow x black
- MonotaRO Fence net rollIt can be easily installed by simply passing the net alternately using columns and pipes. It is made by knitting a soft resin sheet with a width of about 5 mm. The texture is the image of a thick blue sheet. In addition, due to the nature of the product, weaving may be skipped in some places, but... Read MoreWidth (m) 1 Dimension (m) 1×50 Length (m) 50 Mass (kg) About 5.2
- TRUSCO Safety Cushion (L-shaped)A shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories. * Not suitable for outdoor use.Length (m) 0.9 Shape L-shaped Material Nitrile rubber (NBR)
- Hikari Mirror Everywhere with Adhesive0.5 mm thick. Easy to cut with scissors! Adhesive type for easy installation. Made of highly impact-resistant polycarbonate resin, it is hard to break and highly safe and can be used conveniently. For bathrooms, furniture, etc.Thickness (mm) 0.5 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Specification With adhesive tape
- Tomoya Bali WeightA water injection type weight to prevent the A type signboard from tipping over when installed outdoors.Material Resin molded products
- MonotaRO Safety U-shaped Edge Guard Cushion Black and YellowA tiger pattern type cushioning material that is used by sandwiching it between H steel and iron plates using double-sided tape (sold separately). It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according ... Read MoreOperating Temperature Range (℃) -10~+50 Outer Dimensions / Depth (mm) About 32 Material NBR (foam rubber) Color Yellow x blackfrom S$14.99Min. 2 days
- SMARTVALUE Corn barLightweight cone bar.Diameter (Φmm) x Length (m) (Outer dimensions) 34 x 2.11 Material ABS、PE Mass (g) About 290 Ring Inner Diameter (Φmm) About 83 Specification JOINTEX original, sMART VALUE
- Car-boy One-touch grip Surprised rubberExcellent grip effect that is easy and does not shift just by wrapping. Even without double-sided tape or adhesive, it works well. It's easy to use because it's just sandwiched. It can be cut with scissors or a cutter and fits into an oval shape. It can also be used as a removable cushion... Read MoreLength (mm) 900 Material Elastomer (TPE)
- MonotaRO Megaphone Handy* Equipped with two types of functions: microphone and siren. * Since rubber is used at the tip, the structure is such that the main body is not easily scratched and the desk is not easily scratched. * The handle is also foldable, so it won't get in the way even if you put it in your bag. * C... Read MoreLength (mm) (Handle) about 110 Maximum Output (W) 10 Dimensions (Width W x Depth D) (mm) 140×220 Material ABS Mass (g) Approximately 450 (excluding batteries) Type Hand type Included Accessories Strap (length approx. 270-380 mm)
- MonotaRO Corn bar slide typeThe sliding cone bar allows you to freely adjust the length in the range of 1.2 to 2M. It can be used for prohibition of entry and for boundaries. The length can be freely adjusted according to the installation location. For land readjustment during various constructions, events, security related... Read MoreLength (m) 1.2~2 Pipe Diameter (Φmm) About 34 / about 40 Ring Inner Diameter (Φmm) About 73.5 Color Yellow x black
- Car-boy Safety cushion for corner (clear)Because it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. Made of PVC (vinyl chloride), it is soft and will not be crushed even if pressed strongly. For dangerous corners o... Read MoreColor Clear Shape For corners Material Polyvinyl chloride (PVC)
- ICOM EarphoneIt is a type of earphone that does not plug into your ear. The ear hook is made of rubber, so the burden on the ear is small.Earphone shape Ear type
- Hikari Acrylic Mirror PlateLightweight and hard to break. For indoor use onlyThickness (mm) 2 Material Acrylic Type Square
- TRUSCO Safety cushion (L-shaped, oil surface adhesion specification)Comes with double-sided tape that is resistant to oil. A shock absorber that is hard to tear and has excellent cushioning properties. For collision accident countermeasures in factoriesLength (m) 0.9 Material Nitrile rubber (NBR)
- Car-boy Reliable Cushion L-shaped ClearBecause it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. For dangerous corners of buildings, lockers, machines, etc.Color Clear Shape L-shaped Material Polyvinyl chloride (PVC)
- TRUSCO Reliable Cushion (Stripe Pattern for H Steel)A shock absorber that is hard to tear and has excellent cushioning properties. Edge processing can be performed simply by sandwiching it between H steel or iron plates. You can take measures at the same time to call attention to the tiger pattern and absorb shock in the unlikely event of a collis... Read MoreLength (m) 0.9 Material Nitrile rubber (NBR) Shape Scissors type Color Yellow x black
- MonotaRO Black and Yellow Warning Foam Guard SheetIt is a danger sign and safety measure sheet using a cushion material with a thickness of 10 mm. As it is a set of 2 pieces with a length of 500 mm, it can be divided and pasted, so it is easy to work. The colors are bright and the visual effect is excellent, so it is excellent for calling attent... Read MoreColor Yellow x black Thickness (mm) About 10 Adhesive Acrylic Length (mm) 500 Material Urethane foam, polyethylene film
- MonotaRO Mini Handy MegaphoneA mini-sized megaphone that is convenient to carry and store. It has two types of functions, a microphone and a siren. The handle is also foldable, so it won't get in the way even if you put it in your bag. You can hang it on your shoulder with a belt. In factories, construction sites, securi... Read MoreLength (mm) (Handle) about 75 Mass (g) 350 (excluding batteries) Maximum Output (W) 5 Dimensions (Width W x Depth D) (mm) 97×155 Material ABS Type Hand type Included Accessories Strap (length approx. 270-380 mm)
- TRUSCO Cut plastic chainA short type plastic chain. It can be extended by using an optional chain joint. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Material Polyethylene (PE)
- Richell Load-up G (Straight Line)Full lineup. You can choose according to the step. By installing it on the pavement in front of the garage or on the step in front of the entrance, you can soften the impact of crossing the step and enter and exit smoothly. Considering the environment, recycled rubber is used. Because it is made ... Read MoreLoad capacity (t) About 2 Color Black Material Recycled rubber Shape Straight line
- MISUGI Safety SlopeA slope made of rubber chips, which is a safe and secure material. It is twice as strong as plastic products (compatible with 6t vehicles). SS-100 weighs 8.5 kg and has excellent stability without being washed away by rainwater. It is non-slip and has excellent durability. It is easy to adapt to ... Read MoreLength (mm) 600 Load capacity (t) 6 Included Accessories Bolts, nuts, washers Material Rubber chips Material / Finish Synthetic rubber chip / resin pigment
- Nitto L Materials Pipe ProtectorEasy to install with one-touch tongue. Since both the film and foam are polyethylene, they can be taken out as they are at the time of disposal. It has the simultaneous effect of a danger sign and a protective cushion. Can be cut with a cutter. For displaying and protecting dangers in factories, ... Read MoreLength (m) 1 Thickness (mm) 10 Type Paste type Shape Pipe Material Polyethylene (PE)
- TRUSCO Lightweight safety mirror that can be cut with a cutterA plastic and aluminum composite mirror that can be cut with a cutter. Lightweight and easy to install and handle. It is resistant to rust and has excellent impact resistance.2018 Trusco page 6 1402 Thickness (mm) 2mm Material Aluminum, impact-resistant styrene resin Set Contents 4 double-sided adhesive sheets Specification Indoor use, surface hard coat treatment
- TOEI LIGHT Electronic whistle HP588Compact size that fits comfortably in the palm of your hand at high volume PoolMass (g) 80 (including battery and strap) Volume (dB) About 125 Dimensions, Width W x Length L x Height H (mm) 33 × 107 × 39 (with portable strap) Material ABS resin (rubber grip)
- Shinei Bussan Joy step (step slope)The step slope made of special plastic makes the passage quiet and smooth. You can easily get in vehicles and pass strollers and wheelchairs. We have 3 sizes of 50mm, 100mm and 150mm steps. Made of durable and easy-to-use special plastic, it does not make a sound like an iron plate. Horizontal co... Read MoreLoad capacity (t) 8 Color Gray Material High pressure polyethylene
- Japan Green Cross Shockless guardIt is a cushioning material for the edge of H-shaped steel. Due to its hollow shape, it has excellent shock absorption. It is durable and can be used both indoors and outdoors. * Please attach to H-shaped steel with adhesive. Recommended adhesive: Nitrile rubber type / modified silicone resin typeDimension (m) 1 Material Soft PVC
- COMPAL Big Sound Emergency WhistleThe shape is small and the sound is loud.Material Brass (chrome plating), etc. Dimensions (cm) H4.4×W0.8×0.8 Mass (g) 14
Filter by categories