Construction Related Goods
Construction-related equipment refers to office tools and sundries necessary for field work such as gel chalk, entrance mats, and magnet boards. Concrete inspection hammers and scaffolding brackets used for road construction inspection work are also subject to this field. To reduce the burden of standing work, it is better to use a polyurethane mat. You can also find items used for specific purposes, such as cassette tapes for radio gymnastics that help workers manage their health, and music and narrated CDs suitable for cleaning.
Other Related Pages
- ARAO Entrance matIdeal for entrances and exits of field offices. Strong grip made of rubber. Eliminate steps with a four-sided slope. For removing mud and snow when entering and exiting the field office. Since it is made of rubber, it can be used even on rough roads.Standard 11t×610×910 Mass (kg) 3.5 Color Black
- UNIT (UNIT SAFETY SIGNS) CD for radio exercisesBGM and narration are the secrets to improving efficiency. You can smoothly perform radio exercises before work.Trusco Part No. 737-9421
- ARAO Lift bagThe bottom plate prevents penetration. 3 sizes to choose from. Wired in the opening.Allowable Load (kg) 80from S$289.90Min. 2 days
- Japan Green Cross Rector sealAn easy-to-use clay-like putty that is simply cut and kneaded. It has various uses such as repairing holes and cracks in adhesives, seals, molds, etc., and surface reformation. Heat resistance -40 ° C to 200 ° C. It hardens like metal in 15 to 20 minutes after bonding and can be repaired urgently... Read MoreHeat Resistance Temperature (℃) -40~200 Density 1.9g/cc Mass (g) 140 Japanese Green Cross No. 268422 Quality retention period 3 years (not opened) Insulation Performance 400Volts/mil0.125in Shear Strength (kg/cm2) 49 Volume Resistivity (Ωcm) 5×1015 Elastic Modulus 6×105PSI Color Natural gray Hardness Shore D85from S$59.99Min. 2 days
- TSUKUSHI KOBO Gel chalkIdeal for writing on a blackboard for all-weather photography. You can write deeply and clearly even on a wet board surface.
- UNI-PEX Music memory card Radio gymnastics firstRadio calisthenics first (with command) has been recorded. You can perform radio exercises by simply inserting a card and pressing the play button. Since the audio data is digital, there is no deterioration in sound quality compared to analog devices such as cassettes, and clear and clear sound q... Read MoreAudio Compression Format MP3 format (MPEG1 Audio Layer3) Recording Media SDA compliant SD card (2GB)from S$48.99Min. 2 days
- Sendai Meiban Eco magnet boardRoHS directive (corresponding to 10 substances) Correspondence
- K-MAX Drawing caseA transparent soft PVC case that protects drawings from rain.Storage Size For A1 Specification With zipperfrom S$379.90Min. 2 days
- KONDOTEC Curing green netAmong synthetic fibers, polyester has the strongest resistance to sunlight, wind and rain. The green color (colored yarn) of Unitika polyester is extremely resistant to sunlight, and there is no discoloration or fading like a post-dyeing net.Thread Thickness 2200T (about Φ2) mesh (mm) 30×30 Number of Threads 5 Rope Diameter (Φmm) 6 Material Unitika Polyesterfrom S$329.90Min. 8 days
- KONDOTEC Safety net (Russell) Temporary Industrial Association certified productThe use of polyester thread absorbs the impact of dropping and is safe. It has excellent weather resistance and has strong resistance to sunlight, wind and rain. Temporary industry association certified product Construction sites that involve work at heights (high-rise buildings, dams, shipbuildi... Read Moremesh (mm) 15 Thread Thickness 280T Number of Threads 46 Strength Mesh: 40kg or more Material Polyesterfrom S$289.90Min. 8 days
- UNIT (UNIT SAFETY SIGNS) Trebillion 2 (large)It is a portable handheld type blackboard for shooting that is indispensable at the construction site. You can hold it with one hand, so you can complete the shooting by yourself.Since the blackboard is not installed, it is also suitable for shooting above. Comes with a pouch that can store the e... Read MoreShaft dimensions (mm) 255~750from S$169.90Min. 5 days
- TSUKUSHI KOBO Ultrasonic alarm sensor Panorama OPanorama O is a device that prevents workers from encountering accidents in restricted areas such as the rear end of heavy machinery. Each part can be easily attached and detached with a strong magnet. The volume can be adjusted according to the work environment. (Maximum 95dB) The detection dist... Read MoreWorking Voltage Range DC10V~14V Power Source DC12V / 24V combined use Sensor Reflective ultrasonic sensor Sound Pressure Up to 95dB (volume adjustable)from S$1,699.00Min. 2 days
- K-MAX Reflective corner cushionsBuilt-in cushioning material to soften the impact Highly visible reflective sheet upholstery The back side is fully glued and does not come off easily. Reflective cushioning material that is attached to the corners and pillars of temporary enclosures. Using the same material as the reflective ves... Read MoreLength (m) 2 Width (mm) 270from S$259.90Min. 6 days
- Car-boy Legs and waist mats No holesIt is a mat that has cushioning properties similar to those of human skin to disperse pressure resistance and reduce fatigue in the legs. Has excellent water resistance and oil resistance. Because it is thick, it is a mat that does not get tired even when standing for a long time. A mat for the f... Read MoreThickness (mm) 17 Color Green Material Nitrile rubber (NBR), polyurethane (PUR) Specification No hole typefrom S$89.99Min. 2 days
- ARAO Multi hangerArrange brooms, dustpans, etc. neatly and organize them. Simply push in the broom to attach it, and when removing it, simply raise it upwards. Easy installation with two clamps. Made of resin to reduce weight. ..Specification 2 dual-purpose clamps Number of Storage (pieces) Broom: up to 5from S$76.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Broom hangerHolds 5 bamboo and 4 dustpans. Since it is a type that is attached to a horizontal single tube with a clamp, it is very easy to put on and take off and move. Cleaning tools can be stored without taking up space. * Cannot be attached to a vertical single tube.Dimension (mm) 60×700×100 Trusco Part No. 739-5833 Material / Finish Iron / chromate platingfrom S$109.90Min. 5 days
- K-MAX Fence net + orange + 1.5m widthPolyethylene orange net 1.5m width type for boundary display.Dimension (m) 1.5×50 Color Orangefrom S$489.90Min. 6 days
- K-MAX PE (safety) fencePolyethylene net for border display. It has high weather resistance and does not spoil the scenery compared to the conventional orange net.Color Orange Size 1×50/mfrom S$429.90Min. 6 days
- K-MAX C packerA resin packer for attaching a sheet to a single tube. It uses a spring material and boasts a high clipping force that does not come off easily. All sheets are wrapped around a single pipe and fixed.Specification For 48.6Φ Color Yellow
- TSUKUSHI KOBO Sensor for Panorama OIt is a sensor for the ultrasonic sensor "Panorama O". With 2m cord.Included Accessories 2m cordfrom S$259.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) CD for cleaningBGM and narration are the secrets to improving efficiency. Cleaning work for preparation before work can be performed smoothly.from S$98.99Min. 5 days
- ARAO Sign shadeGood ventilation due to the special mesh material. A3 paper replacement type makes it easy to change the design. Excellent visibility with bright fluorescent color and reflective material. * Please fix firmly with a fixing band. If it is loose, it may cause lateral displacement. * Please install ... Read MoreDimension (mm) 570×1800from S$67.99Min. 4 days
- K-MAX Single tube F capA resin cap that goes inside a single tube. It does not interfere even if single tubes are stacked. It is also possible to prevent slag from entering the single pipe.Specification For 48.6Φ Color Yellowfrom S$289.90Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Trebillion 2 (small)It is a portable handheld type blackboard for shooting that is indispensable at the construction site. You can hold it with one hand, so you can complete the shooting by yourself.Since the blackboard is not installed, it is also suitable for shooting above. Comes with a pouch that can store the e... Read MoreHeight (mm) 100 Width (mm) 140 Shaft dimensions (mm) 255~750from S$139.90Min. 5 days
- GREEN CROSS Solar LED lightNo wiring work required Easy to install With a motion sensor, it lights up with 100% brightness when the sensor detects a moving object. Normally, the lighting will be about 30% energy saving. It can be installed on a single pipe Φ48.6 to 60.5. Emergency lighting in the event of a power outage In... Read MoreOperating Ambient Temperature (℃) -20~60 Manufacturer Product Code 1135450501 Lighting Time 3 days from full charge Mass (kg) 4 Total Luminous Flux (Lm) 500 Dimension (mm) 505×300×45 Continuous Operating Time (hours) 72 Included Accessories Mounting bracket Color Silverfrom S$679.90Min. 6 days
- K-MAX Pita ring 8The unevenness of the product thickness of 1 cm alerts the passing vehicle with vibration + sound. Demonstrates stable performance even on rainy days. It can be used without adhesive fixing and is easy to install and remove. After removal, the joint can be stored compactly as it is. Experience ma... Read MoreMass (kg) 0.87 Dimensions, Thickness x Width W x Length L (mm) Joint: 2 x 17 x 130 Dimensions, Diameter x Thickness (Φmm x mm) Body: Φ600×10tfrom S$999.00Min. 6 days
- K-MAX Laying iron plate slope + cornerA resin slope for eliminating steps at the corners of the iron plate.Type For corners Color Yellowfrom S$269.90Min. 6 days
- K-MAX Fence net + orangePolyethylene orange net for border display.Color Orange Dimension (m) 1×50from S$389.90Min. 6 days
- K-MAX PE (safety) fencePolyethylene net 1.5 width type for boundary display. It has high weather resistance and does not spoil the scenery compared to the conventional orange net.Size 1.5×50/m Color Orangefrom S$489.90Min. 6 days
- K-MAX W baseResin floor board for jack base that boasts high strength. It can be installed in two places, the center and the corner, and can be used even in narrow spaces. Strength test 2t clear. With retaining. Can be stacked in all directions.Size 140/corner Color Grayfrom S$289.90Min. 6 days
- K-MAX Curing C cushionA foam curing material that can be used to cure window frames and scaffolding columns.Size 120×1700from S$239.90Min. 6 days
- K-MAX Solar crystalSolar LED construction light sensor automatically lights up at night. With crystal lens processing, the viewing distance is over 500m. It uses high-brightness LEDs, and has a total of 4 lights, 2 red and 2 green.Diameter x Length (Φmm x mm) Thickness 80 x 161from S$579.90Min. 6 days
- K-MAX W baseResin floor board for fixed base that boasts high strength. It can be installed in two places, the center and the corner, and can be used even in narrow spaces. Strength test 2t clear. With retaining. Can be stacked in all directions.Color Dark gray Size 120/cornerfrom S$289.90Min. 6 days
- KONDOTEC Warning sheetIt is a characteristic striped pattern that informs the surroundings of danger. For curing in front of the construction site in the factory, for covering heavy machinery at the construction siteTensile strength (N / 5cm) Length: 665, width: 575 Specification 4-side folding sewing Material Sheet: PE, Eyelet: Aluminum Thickness (mm) 0.25 Finish Processing Processing with ropefrom S$549.90Min. 6 days
- ARAO Eco magnet boardMade of resin, it is light and durable without worrying about rust. It is ideal for outdoor use because it is difficult for dust and rain to enter.from S$33.99Min. 2 days