It comes with a magnet that is convenient to remove, so it can be easily installed. Its compact shape makes it convenient to carry. You can adjust the stroke length up to 5m. Since the character printing side is only one side, it is suitable for use in an environment where the main body is instal... Read More
It can be widely used depending on how it is used, such as construction sites, inspection sites, entry restrictions for people and objects, and flow guidance. A long stroke with a maximum seat length of 6m. Seat storage is convenient self-winding. Easy attachment / detachment of cone and attachme... Read More
Thickness (mm) 0.2 Length (m) 6 Width (mm) 60 Main Unit Dimensions, Width W x Depth D x Height H (mm) 70×63×126 Material (Main Unit) ABS resin Material (Seat) Polyethylene Color Yellow x black
Automatic winding type burr tape. Easy to install. Just hang the hook on the cone. It is resistant to rain and can be used outdoors. Palm-sized and compact. Can be installed without a cone (GR-102 only) If you fold the hook, it will lock, so you can carry it with you.
Body dimensions (width W x height H x depth D) (mm) 115×94×60 Tape Length (mm) 3000 (longest) Tape Width (mm) 40
Area management using marking tape (non-adhesive) can be performed simply by attaching it to the color cone. The tape can be stored in the main unit (hand-wound type). The tape can be connected in 7 directions, so it is possible to partition with various layout patterns. The marking tape can be e... Read More
Mass (g) 280.6 Tape Length (m) 5 Dimensions (Width W x Height H) (mm) 98×256 Material (Main Unit) ABS resin Color Gray Material (Tape) PE (polyethylene) Material (Joint) PE (polyethylene)
You can easily maintain the section by covering it with a traffic cone. Tapes can be connected in 7 directions. The tape can be stored in the main body. (Manual winding) The marking tape can be replaced or attached even if it is commercially available.
Dimension (mm) (Width) 98 × 256 Mass (g) 300 Material ABS resin, polyethylene (joint part) RoHS directive (corresponding to 10 substances) Correspondence
It is a receiving side cone joint part for the barrier line. There are two hooks for attaching the tape clip.
* This product cannot be used alone. Please purchase the "barrier line" body (part number: TCC-BR, TCC-BR-1, TCC-BR-2) separately.
Trusco Part No. 452-4055 Mass (g) 65 Dimensions (Width W x Height H) (mm) 98×238 Suitable for Barrier line TCC-BR series Color Black Material PE (polyethylene)
You can use the cone attachment to connect the seats and change the overhanging orientation of the seats. A cone attachment exclusively for Variaryl Long. It is a design with a sense of unity with the triangular cone.
Mass (g) 60 Specification Magnet type, cone type combined use Material Polypropylene (PP) Trusco Part No. 759-5026 Included Accessories 1 attachment for Bali aryl Long
You can easily maintain the section by covering it with a traffic cone. Tapes can be connected in 7 directions. The tape can be stored in the main body. (Manual winding) The marking tape can be replaced or attached even if it is commercially available.
* Joints are sold separately.
Dimension (mm) (Width) 98 × 256 Mass (g) 300 Material ABS resin, polyethylene (joint part) RoHS directive (corresponding to 10 substances) Correspondence
The industry's smallest compactness that fits in your hand. Lightweight 150g, easy to carry. Self-winding seats are convenient for storage. It can be easily attached to the iron part with a strong neodymium magnet. With seat lock mechanism.
* A magnet (neodymium magnet) is attached to all mod... Read More
Thickness (mm) 0.2 Length (m) 2.7 Width (mm) 50 Mass (g) About 150 Material (Belt) Vinyl chloride
A high-position stand for variaryl that can be adjusted to two heights (1156 mm and 906 mm). Each part can be divided and assembled easily without tools. It ensures extremely high visibility even when riding a forklift with a high eye point.
Material (Pole) Steel (yellow powder coating) Mass (kg) 7.8 Trusco Part No. 778-3442
Area management using marking tape (non-adhesive) can be performed simply by attaching to the chain stand (TRUSCO T-CS series). The tape can be stored in the main body. (Manual winding type) Since the tape can be connected in 7 directions, it is possible to partition with various layout patterns.... Read More
Sheet Thickness (mm) 0.1 Mass (g) 270 Tape Length (m) 5 Sheet Width (mm) 60 Dimensions (Width W x Height H) (mm) 98×255 Color Gray
It can be attached to a weight cone (cut cone) for easy compartment maintenance. Tapes can be connected in 7 directions. The tape can be stored in the main body. (Manual winding) The marking tape can be replaced or attached even if it is commercially available.
* Joints are sold separately.
Dimension (mm) (Width) 98 × 230 Mass (g) 250 Material ABS resin, polyethylene (joint part) RoHS directive (corresponding to 10 substances) Correspondence
Automatic winding type burr tape. Goodbye to the bulky corn bar! Easy to carry and compact item! It is resistant to rain and can be used outdoors !! Free length adjustment is possible up to 3m! With a stopper that can be stopped at any length.
Dimension (mm) 115×94×60 Tape Length (mm) 3000 Tape Width (mm) 40 Material ABS plastic / steel, tape: tarpaulin Product Mass (g) About 440
With a strong neodymium magnet, it can be easily attached to the iron part. It has a shock-resistant structure and a tough design. The overhang of the seat is a long stroke of up to 6m. Comes with a seat lock mechanism that locks the overhanging seat. Comes with a safety mechanism that slowly win... Read More
Area management using marking tape (non-adhesive) can be performed simply by attaching it to the safety cone. The tape can be stored in the main body. (Manual winding type) Since the tape can be connected in 7 directions, it is possible to partition with various layout patterns. The marking tape ... Read More
Mass (g) 250 Height (mm) 256 Trusco Part No. 452-4047 Width (mm) 98 Material (Main Unit) ABS resin Color Gray Material (Joint) Polyethylene (PE) Specification With tape clip (1 piece)
You can manage the area using non-adhesive display tape just by attaching it to the color cone. The tape can be stored in the barrier line body. (Manual winding type) Since the stretched tape can be hung on the barrier line body at 7 places, it is possible to partition with various layout pattern... Read More
It can be attached to a weight cone (cut cone) for easy compartment maintenance. Tapes can be connected in 7 directions. The tape can be stored in the main body. (Manual winding) The marking tape can be replaced or attached even if it is commercially available.
Dimension (mm) (Width) 98 × 230 Mass (g) 250 Material ABS resin, polyethylene (joint part) RoHS directive (corresponding to 10 substances) Correspondence
It is a joint part on the receiving side of the barrier line for the chain stand. There are two hooks for attaching the tape clip.
* This product cannot be used alone. Please purchase the "barrier line" body (part number: TST-BR, TST-BR-1, TST-BR-2) separately.
Mass (g) 53 Trusco Part No. 759-6511 Dimensions (Width W x Height H) (mm) 96×235 Suitable for Barrier line TST-BR series Color Black Material Body: Polyethylene (PE)
Variaryl MAX can be used by attaching it to a safety cone. It is possible to connect the seats (3 directions) and change the direction of pulling out the seats.
Trusco Part No. 195-1319 Dimensions (Width W x Height H) (mm) Catch attachment: 84 x 107 Dimensions, Diameter x Height H (Φmm x mm)Φ Cone attachment: 78 x 100 Specification Magnet type, cone type combined use Material Polypropylene
Area management using marking tape (non-adhesive) can be performed simply by inserting it into the cut cone hole. The tape can be stored in the main body. (Manual winding type) Since the tape can be connected in 7 directions, it is possible to partition with various layout patterns. The marking t... Read More
Sheet Thickness (mm) 0.1 Mass (g) 260 Tape Length (m) 5 Sheet Width (mm) 60 Dimensions (Width W x Height H) (mm) 98×230 Color Gray
Area management using marking tape (non-adhesive) can be performed simply by attaching to the chain stand (TRUSCO T-CS series). The tape can be stored in the main body. (Manual winding type) Since the tape can be connected in 7 directions, it is possible to partition with various layout patterns.... Read More
Mass (g) 236 Trusco Part No. 759-6502 Dimensions (Width W x Height H) (mm) 98×255 Color Gray Included Accessories With tape clip (1 piece)
Area management using tarpaulin tape can be performed simply by attaching it to the chain stand (TRUSCO T-CS series). The tape can be stored in the main body. (Manual winding type) Tapes can be connected in 7 directions, so partitioning with various layout patterns is possible. The marking tape c... Read More
Tape Length (m) 3 Length (m) 3 Mass (g) 322 Tape Width (mm) 60 Dimensions (Width W x Height H) (mm) 98×255 Material (Main Unit) ABS resin Color Gray Material (Joint) Polyethylene (PE) Tape Color Red Material (Tape) Tarpaulin fabric
It is a receiving side cone joint part for the barrier line. There are two hooks for attaching the tape clip.
* This product cannot be used alone. Please purchase the "barrier line" body (part number: TC4-BR, TC4-BR-1, TC4-BR-2) separately.
Mass (g) 37 Dimensions (Width W x Height H) (mm) 58×206 Trusco Part No. 759-6472 Suitable for Barrier line TC4-BR series Color Black Material Body: Polyethylene (PE)
Area management using marking tape (non-adhesive) can be performed simply by attaching to the chain stand (TRUSCO T-CS series). The tape can be stored in the main body. (Manual winding type) Tapes can be connected in 7 directions, so partitioning with various layout patterns is possible. The mark... Read More
Sheet Thickness (mm) 0.1 Height (mm) 255 Mass (g) 299 Tape Length (m) 3 Tape Width (mm) 60 Trusco Part No. 819-5367 Width (mm) 98 Material (Main Unit) ABS resin Color Gray Material (Tape) Polyester Material (Joint) Polyethylene (PE) Display Items Tiger (reflection)
Area management using marking tape (non-adhesive) can be performed simply by attaching it to the safety cone. The tape can be stored in the main body. (Manual winding type) Tapes can be connected in 7 directions, so partitioning with various layout patterns is possible. The marking tape can be ea... Read More
Mass (g) 285 Tape Length (m) 3 Trusco Part No. 819-5366 Dimensions (Width W x Height H) (mm) 98×230 Material (Main Unit) ABS resin Color Gray Material (Joint) Polyethylene (PE) Display Items Tiger (reflection)
You can manage the area using non-adhesive display tape just by attaching it to the color cone. The tape can be stored in the barrier line body. (Manual winding type) Since the stretched tape can be hung on the barrier line body at 7 places, it is possible to partition with various layout pattern... Read More
Specification 2 receptacles with 2 screws Japanese Green Cross No. 284094 Mass (g) 70 Dimensions (Width W x Height H) (mm) 96×238 Material Polyethylene
Area management using marking tape (non-adhesive) can be performed simply by inserting it into the cut cone hole. The tape can be stored in the main body. (Manual winding type) Since the tape can be connected in 7 directions, it is possible to partition with various layout patterns. The marking t... Read More
Mass (g) 226 Trusco Part No. 759-6464 Dimensions (Width W x Height H) (mm) 98×230 Color Gray Included Accessories With tape clip (1 piece)
Area management using marking tape (non-adhesive) can be performed simply by attaching it to the safety cone. The tape can be stored in the main body. (Manual winding type) Tapes can be connected in 7 directions, so partitioning with various layout patterns is possible. The marking tape can be ea... Read More
Tape Length (m) 3 Mass (g) 320 Trusco Part No. 819-5365 Dimensions (Width W x Height H) (mm) 98×256 Material (Main Unit) ABS resin Color Gray Material (Joint) Polyethylene (PE) Display Items Tiger (reflection)
A wide frontage section is possible with a maximum belt of 6 m. It can be attached to a triangular cone using the included cone attachment. A simple and robust body with increased strength. Comes with a safety lock to prevent sudden winding. You can reduce the slack of the belt with the tightenin... Read More
Sheet Width (mm) 50 Sheet Thickness (mm) 0.5 Belt Width W x Length L (mm) 50×6
It can be easily installed by simply putting it on the variaryl stand (BRS-ST1). Excellent visibility due to the large display surface. A sign cover made of lightweight resin. You can also make an original design from one.
A wide frontage section is possible with a maximum of 10m sheet. It can be attached to a triangular cone using the included cone attachment. A simple and robust body with increased strength. Comes with a safety lock to prevent sudden winding. You can reduce the slack of the belt with the tighteni... Read More
Sheet Thickness (mm) 0.2 Length (m) 10 Sheet Width (mm) 50 Mass (g) 550 Type Cone type (without magnet) Where to Use Outdoor use Stroke (m) Sheet: 10