Ropes for Traffic Cone
- MonotaRO Chain & rope hook for color coneA convenient hook for partitioning with a plastic chain or rope using a traffic cone. A convenient hook that can be connected in up to 4 directions. For connecting color cones and chains * Do not use for any other purpose. * This product has low strength, so never use it for hanging or pulling th... Read MoreColor yellow Mass (g) About 22 Outer Diameter (Φmm) About 122 Inner Diameter (Φmm) About 80 Thickness (mm) About 5.7 Material PE (polyethylene)
- YUTAKA MAKE Rope Hook for Color ConeRubber hook for rope fastening for 70cm color cones. When partitioning with a rope, the spacing and number of cones can be freely adjusted. Easy to install just by sandwiching the rope.Thickness (mm) 10 Outer Diameter (Φmm) 160 Inner Diameter (Φmm) 75 Trusco Part No. 854-7523 Suitable Rope Diameter (Φmm) 9 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM
- YUTAKA MAKE Color cone rope fittingsYou can easily attach your favorite rope (9 to 12 mm) with your favorite length.Dimensions, Vertical x Horizontal x Depth (mm) 160×125×30 Trusco Part No. 854-7522 RoHS directive (corresponding to 10 substances) Correspondence Material Steel
- UNIT (UNIT SAFETY SIGNS) Cone multi adapter* Depending on the shape of the cone, it may not be installed. * Since it is a resin product, there is a risk of deformation or damage if multiple cones are stacked and stored with this product attached.Trusco Part No. 354-1924 Mass (g) 55 Included Accessories Cone fixing screw (M4 x 10) x 2 Material Polypropylene Dimension (mm) Φ88×168
- YUTAKA MAKE Color Cone RopePartition rope for 70 cm color cones. Just hook both ends on the cone.Rope Diameter (Φmm) 12 Rope Length (m) 2 Mass (g) 240 RoHS directive (corresponding to 10 substances) Correspondence Material PE / steel Color Yellow-black
- TRUSCO PP rope hook for coneIt can be used as a rope stopper just by attaching it to the cone. For rope fasteners on safety conesMass (g) 38 Material Polypropylene (PP)from S$4.69Min. 2 days
- TRUSCO Color cone ropeNot bulky to carry and store. Comes with ring fittings for cones on both ends. As a partition rope exclusively for color cones.Trusco Part No. 360-0173 Length (m) 2 Diameter (Φmm) 12 Material Polyethylene (PE) Mass (g) 240
- Nichidai Kogyo Rope stopper for color coneIt can be used as a rope stopper just by attaching it to the cone. For rope fasteners for color cones. It is convenient for setting up the event venue and course, and it is easy to put on and take off, and it is hard to come off during use.Mass (g) 38 Material Polypropylene (PP) Trusco Part No. 418-7105from S$4.79Min. 2 days
- TRUSCO Rope for cornNot bulky to carry and store. Comes with ring fittings for cones on both ends. As a partition rope exclusively for cones.Diameter (mm) 12 Mass (g) 240 Material Polyethylene (PE) Length (m) 2 2018 Trusco page 6 1304from S$14.99Min. 2 days
- TRUSCO Rope hook for color coneYou can easily hook and fix the rope when partitioning with a traffic cone. Since it is a rubber material, it can be firmly fixed to the cone. For 70 cm cones. For partitioning with color cones.Material Rubber (EPDM) Mass (g) 130 Trusco Part No. 360-0190from S$9.49Min. 3 days
- TRUSCO Color cone rope reflectiveIt reflects off the light of cars and other lights at night. Not bulky to carry and store. Comes with ring fittings for cones on both ends. As a partition rope exclusively for color cones.Mass (g) 240 Trusco Part No. 360-0181 Material Polyethylene (PE) Type Reflective type Diameter (Φmm) 12 Length (m) 2from S$29.99Min. 2 days
- Marusan Color cone ropeBoth ends are eye-processed and have a ring shape, so you can easily display the danger just by hanging it from the top of the color cone. Temporary danger display, use in situations where dangerous parts move, etc.Specification #12 Length (m) About 2from S$3.29Min. 8 days
- UNIT (UNIT SAFETY SIGNS) Corn ropeRope Diameter (Φmm) 12 Ring Inner Diameter (Φmm) 82 Material Polyethylene Color Yellow x black
- TSUKUSHI KOBO P-ring cone rope and chain threadMass (g) 18 Dimension (Φmm) 84 Material Steelfrom S$6.79Min. 5 days
- Japan Green Cross Color cone rope stopperA rope can be stretched with a traffic cone. With a traffic cone, a rope and this, you can make a barricade. In addition, since it can be stacked alternately, it can be stored neatly by stacking. * Color cones and ropes sold separatelyJapanese Green Cross No. 116190 Mass (g) 36 Specification For 700mm color cone Material Polypropylenefrom S$8.99Min. 4 days
- YUTAKA MAKE Color cone rope (sign) 12mmx2mNot bulky to carry and store. As a partition rope exclusively for color conesWire Diameter Φ(mm) 12 Length (m) 2 Mass (g) 240 Trusco Part No. 854-7520 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene (PE) Color Yellow/Blackfrom S$149.90Min. 3 days
- ESCO 2150mm cone marking ropeOverall Length (mm) 2150 Diameter (Φmm) [Metal fittings] 90 Esco Part No. EA983FT-111 Mass (g) 235from S$16.99Min. 6 days
- ESCO Rope fittings for cones (2 pcs)Suitable Rope Diameter (Φmm) 9-12 (for 70 cm color cone) Material Steelfrom S$11.99Min. 5 days
- ESCO 160mm cone rope hookOuter Diameter (Φmm) 160 Esco Part No. EA983FT-110 Mass (g) 130 Thickness (mm) 10 Suitable Rope Diameter (Φmm) 9from S$9.49Min. 6 days
- ESCO 2150mm cone reflective ropeMass (g) 235 Diameter (Φmm) [Metal fittings] 90 Esco Part No. EA983FT-112 Overall Length (mm) 2150from S$29.99Min. 6 days
- YUTAKA MAKE Color cone rope (reflection type)Partition rope for 70 cm color cones. Just hook both ends on the cone.Rope Diameter (Φmm) 12 Rope Length (m) 2 Trusco Part No. 854-7521 RoHS directive (corresponding to 10 substances) Correspondence Material PE / steel Color Yellow-blackfrom S$25.99Min. 4 days
- TOGUE ANZEN KOUGYOU Cone ropeLength (mm) 2500 Manufacturer Product Code 528111 Dimension (Φmm) 9Discontinued
- Japan Green Cross Color cone rope stopperJapanese Green Cross No. 116190 Specification For 700mm color cone Material PolypropyleneDiscontinued