Traffic Cones
Color cones are equipment installed to call attention for the purpose of classification and regulation, such as construction, security, and events. A highly visible color cone that reflects off the light of a car in dimly lit locations is popular. The telescopic color cone is easy to carry. It can be folded for compact storage. There is also a soft color cone that has excellent resilience that won't break even when hit by a car. It is often used in toll booths and is characterized by excellent durability and resistance to cold.
Other Related Pages
- MonotaRO Triangular ConeA lightweight and soft type triangular cone. With a height of 700 mm, it can be used as a safety zone display anywhere by hanging a cone bar or chain. As a safety zone during various construction, building maintenance and cleaning work. For displaying divisions related to hotels, parking lots, an... Read MoreWidth (mm) About 380 Mass (g) About 700 Height (mm) About 705 Material Low density polyethylene (LDPE) Design Plain Color Red Type Standard
- MonotaRO Scotch coneA lightweight and soft type triangular cone with reflective tape. Since it reflects on the car lights at night, visibility is higher than that of cones without reflectors. With a height of 700 mm, it can be used as a safety zone display anywhere by hanging a cone bar or chain. As a safety zone du... Read MoreColor (Body) red, (reflective material) white Width (mm) About 380 Mass (g) About 700 Height (mm) About 705 RoHS directive (corresponding to 10 substances) Correspondence Material Low density polyethylene (LDPE) Type Standard Design With line
- MonotaRO Telescopic ConeA stretchable cone that is convenient to carry. High visibility because it has a reflective material. * When expanding or contracting, wear gloves to prevent injury. * Do not scratch the surface with sharp objects or bend the product itself. It may cause a malfunction. * If it gets dirty, wipe it... Read MoreColor Orange (reflective part: silver) Type Telescopic Design With line
- Sunself Swivel cone (expandable cone)Folding telescopic cone for peace of mind in case of emergency. Since it does not take up space, it can be used in the trunk of a car for emergencies. Compact and excellent storage! Fluorescent orange with high visibility even during the day. Excellent visibility at night. With LED red security l... Read MoreMaterial (Main body) Nylon, (Base part) Resin Height (mm) (Normal time) 700, (Stored) 70 Suitable Battery 2 AAA batteries (includes test battery) Dimension (mm) 305×305 Mass (kg) About 1.2 Color Fluorescent orange LED Lamp Light-emitting diode (red) x 2 Type Telescopic type, with LED Design With line
- MonotaRO With telescopic cone bedIt is a convenient product with a telescopic cone and a cone bed. If you spread it out and stand it, you can rest assured that it will not fall over in the wind. As a land readjustment and intrusion prevention guide. *When performing expansion and contraction work, wear gloves to prevent injury. ... Read MoreColor Orange (reflective part: silver) Type Telescopic Design With line
- MonotaRO Triangular cone mini-mini 5 pcs setIt is a convenient triangular cone of ultra-mini size. Compact size that is convenient to carry and store. Hole size for mounting at four corners 7 mm Section display in factories and events * Do not use for any other purpose. * Do not use near fire or in places with high temperatures as heat may... Read MoreBottom Dimensions (mm) About 135 square Height (mm) About 225 Mass (g/piece) About 65.5 Type Mini Design Plain Material Polyethylene Color Red
- MonotaRO Mini cornA small cone with a height of 45 cm. It can be used in a wide range of scenes such as athletic meet and special events as well as on-site such as factories. Section display in factories and events * Do not use for any other purpose. * Do not use in places with fire. * Please keep away from places... Read MoreBase Dimensions (mm) 275×275 Hole Diameter (Φmm) 40 Height (mm) About 450 Mass (g) About 800 Design Plain Material Polyethylene Color Red
- Anzen Kougyou Mini mini coneVery soft and flexible. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Outer Diameter at the Bottom (mm) 275×275 Mass (g) 300 Height (mm) 300 Type Mini Design Plain Material Special PE resin
- TRUSCO Safety coneBecause it is lightweight, it is easy to carry and install. Construction site and parking lot * Be careful of the installation location as black and brown colors are difficult to see in dark places.Width (mm) 380 Height (mm) 700 Mass (g) 850 Design Plain Material Polyethylene (PE) Type Standard
- MITSUGIRON Soft coneIt has excellent restoring force and is not easily broken even if it is hit by a car. It is resistant to cold and has excellent durability. Construction sites and tollhouses.Mass (kg) 1 Width (mm) 380 Dimensions (Width W x Height H) (mm) 380×700 Height (mm) 700 Material Ethylene vinyl aselato Design Plain Type Standard
- Mizukei Telescopic Traffic ConeEasy to carry with telescopic type. With highly visible reflective material. Ideal for security, vehicle side, etc.Type Telescopic Design With line
- TRUSCO Safety cone with reflective tapeTrusco Part No. 114-4283 Width (mm) 380 Height (mm) 700 Mass (g) 850 Material Polyethylene (PE) Color Red / white Type Standard Design With line
- TRUSCO TracornThe two-tone color of yellow and black enhances the effect of alerting. Because it is lightweight, it is easy to carry and install. The yellow tape part is a reflective tape, so it stands out even in a dark place when exposed to light. Construction site and parking lotDimensions (Width W x Height H) (mm) 380×700 Trusco Part No. 445-4235 Height (mm) 700 Mass (g) 855 Material Polyethylene (PE) Type Standard Design With line Color Yellow/Black
- Car-boy PVC cone 700It has excellent flexibility and is hard to break even if it is stepped on by a vehicle, and it is easy to return to its original state. The weight is integrated and it is hard to fall down. Since there is a 40Φ hole at the tip of the cone, various options can be inserted and installed. For off-l... Read MoreMass (kg) 3.5 Width (mm) 360 2018 Trusco page 6 1288 Height (mm) 700 Material PVC, rubber Type Standardfrom S$45.99Min. 2 days
- MITSUGIRON Colorful cone whiteIt is durable and does not easily deform. For various events such as construction sites and land readjustmentWidth (mm) 380 Height (mm) 700 Mass (g) 840 Trusco Part No. 854-7530 Design Plain Material Polyethylene (PE) Type Standard Color Whitefrom S$25.99Min. 7 days
- JEFCOM (DENSAN) Telescopic pylonA telescopic pylon that can be stored compactly. Conspicuous with reflective material! Since it can be stored in the gap, it can be kept in the car.Type Telescopic Design With line
- KITAMURA INDUSTRY Color cone 900mmHeight (mm) 900 Design Plain Color Red Type Standardfrom S$59.99Min. 2 days
- Iwasaki Seisakusho Telescopic Folding cone (pylon) With LED lightAs it is telescopic, it can be stored compactly and is a convenient cone to carry. The height when retracted is only 6 cm. It comes with a removable flashing LED light and has a reflective material line for good visibility. * Avoid using in hot places such as near fire. The cone bar cannot be ins... Read More
- Japan Green Cross Red cone standDimension (mm) (Stand) 700, (Base) 385 square Mass (kg) 1.3 Height (mm) 700 Material Polyethylene Specification Single-sided display Type Standard Design With lettersfrom S$21.99Min. 2 days
- TRUSCO Weatherproof safety cone (international orange color)Mass (kg) 1 Trusco Part No. 116-3756 Width (mm) 380 Height (mm) 700 Material EVA resin Color International orange Design Plain Type Standardfrom S$42.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Folding cone (pata cone)Folding cone (Opens lightly using a spring.) It is convenient even in a car loaded with small cars, tools, equipment, etc. without taking up space.Height (mm) 660 Dimension (mm) Bottom 265 × 660 Type Folding Material Polypropylene Design With linefrom S$109.90Min. 2 days
- MITSUGIRON Guard scotch coneIf you use it through a string or rope, you can use it to specify a section such as off-limits. Since it is a tank integrated type, no heavy stones are required. For construction sites, etc.Hole Size (Φmm) (String hole) 24 Mass (kg) 1.3 Width (mm) 370 Trusco Part No. 375-9628 Height (mm) 757 Material Polyethylene (PE) Color Red / white Type Standard Design With line
- MITSUGIRON Guard cone redNo need for heavy stones! Tank integrated type! You can use it by passing a string or rope through the hole at the tip.Mass (kg) 1.3 (3.7 when full) Upper hole diameter (Φmm) 24 Width (mm) 370 Trusco Part No. 375-9610 Height (mm) 757 Design Plain Material Polyethylene Type Standard
- Safe-Run Safety Supplies Telescopic color coneIt expands and contracts with bellows, and is compact and convenient to carry and store. High visibility with reflective material. It doesn't take up much space even if you keep it in the trunk of your car for emergencies. An eye-catching bright and bright orange. For divisions and off-limits... Read MoreColor Orange Material PP Type Telescopic Design With linefrom S$21.99Min. 2 days
- GREEN CROSS Strong cone Red / WhiteIt has excellent durability because it has the resilience to return to its original state even if it is stepped on by the vehicle due to the resilience of the threat. High visibility is achieved day and night using 3M (TM) flexible prism reflection with high reflection performance. The reflective... Read MoreMass (kg) 3.6 Width (mm) 355 Inner diameter of plug 40 Height (mm) 714 Trusco Part No. 788-1371 Material PVC, foundation: synthetic rubber Color Red and white Type Standard Design With line Specification [Entrance cut or not] Yes, [Foldable] Nofrom S$84.99Min. 2 days
- Sendai Meiban Cone sign Normal reflection typeEasy-to-understand, large display characters. Safe and environmentally friendly plastic with no corners. It can be attached to the color cone with one touch. By adopting a reflective sheet, not only visibility at night, but also high visibility during daytime, dusk, cloudy weather, and snowfall i... Read MoreDimension (mm) 300×500 Thickness (mm) 4 RoHS directive (corresponding to 10 substances) Correspondence Specification Encapsulated reflective sheet used Material Polypropylene foam Type Standard Design With lettersfrom S$48.99Min. 6 days
- Japan Green Cross Telescopic triangular coneAs it is telescopic, it is easy to carry. Folds and stores compactly. With reflective material.Type Telescopic Design With line Specification With reflectionfrom S$37.99Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Safety rubber cone yellow black made of rubberMass (kg) 2.4 Inner Dia. x Outer Dia. (Φmm) 40×55 Height (mm) 450 Size (mm) 450 Material Rubber Type Standard Design With linefrom S$89.99Min. 7 days
- MITSUGIRON Colorful cone greenIt is durable and does not easily deform. For various events such as construction sites and land readjustmentWidth (mm) 380 Height (mm) 700 Mass (g) 840 Trusco Part No. 854-7525 Color Green Design Plain Material Polyethylene (PE) Type Standardfrom S$25.99Min. 2 days
- MITSUGIRON With soft cut scotch cone cap 670 × 380Comes with an ever cap to turn on the construction light.Mass (kg) 1.1 Height (mm) 670 Trusco Part No. 854-7565 Material EVA Included Accessories Ever cap Type Standard Design With linefrom S$48.99Min. 10 days
- MITSUGIRON Soft cut scotch cone 670 x 380It has excellent restoring force and will be restored immediately even if it is hit by a car. It is resistant to cold and has excellent durability. Not limited to construction sites, but for various eventsMass (kg) 1 Dimension (mm) 380×380×670 Opening Diameter (Φmm) 56 Height (mm) 670 Trusco Part No. 854-7545 Material EVA Color Red Type Standard Design With linefrom S$48.99Min. 5 days
- ESCO 380x380x700mm cone (green / with reflection / 10)A light and easy-to-carry cone.Dimension (mm) 380×380×700(H) Height (mm) 700 Mass (g) 850 Color Green Material Low density polyethylene Type Standard Design With line Specification With reflective tapefrom S$159.90Min. 4 days
- ESCO 380x380x700mm cone (yellow / with reflection / 10)A light and easy-to-carry cone.Dimension (mm) 380×380×700(H) Height (mm) 700 Mass (g) 850 Material Low density polyethylene Type Standard Design With line Specification With reflective tape Color Yellowfrom S$159.90Min. 4 days
- ESCO Ever cap for cut cornIt is used by attaching it to a cut cone. It can be attached to a cone and used in combination with a security light and a flashing light on site. Can be combined with EA983FS-3 and EA983FS-4. Since the embrittlement temperature is -70 degrees, it can be used in cold regions such as Tohoku and Ho... Read MoreMaterial EVA Mass (g) 34 Inner Diameter (Φmm) 40-45 (with cut) Outer Diameter (Φmm) 70 Esco Part No. EA983FS-18 Suitable Size (mm) 38.5-40.5 diameterfrom S$2.99Min. 6 days
- ESCO 295x295x620mm color cone (with telescopic orange / weight)Dimension (mm) 295×295×620 Height (mm) 620 Set Contents Body + weight Esco Part No. EA983FT-197 Color Orange Type Telescopic Design With line
- ESCO 380x380x700mm cone (red / no reflection / 10 pieces)A light and easy-to-carry cone.Dimension (mm) 380×380×700(H) Height (mm) 700 Mass (g) 850 Material Low density polyethylene Design Plain Color Red Type Standardfrom S$129.90Min. 4 days
- TOGUE ANZEN KOUGYOU Safety cone yellow reflection / black (without weight)This type of cone is also used on highways. Even if you are stepped on by a car, it will return without breaking. * Shipping fee is not includedMass (kg) 3 Trusco Part No. 854-7373 Material Soft PVC Type Standard Design With line Color Yellow reflection / blackfrom S$99.90Min. 13 days