Cone Bars
A corn bar is a safety product used to distinguish locations on construction sites and parking lots. In consideration of the use in the rain and the sea, the material of the pipe is ABS resin and the suspension ring is made of rust-resistant material such as polyethylene (PE). There is a corn bar ring as a replacement part. It is generally used with a cone, and the hanging ring part at both ends is set on the head of the color cone. There are also rewound tape type corn bar tape and LED type corn bar that can be used at night.
- MonotaRO Traffic Cone BarA bar used between the traffic cones. It can be used for prohibition of entry and for boundaries. There are two lengths, so you can use it according to your environment. For land readjustment during various constructions, events, security related, etc. * Do not use for any other purpose. * Since ... Read MorePipe Diameter (Φmm) About 34 Ring Inner Diameter (Φmm) About 73.5
- SMARTVALUE Corn barLightweight cone bar.Diameter (Φmm) x Length (m) (Outer dimensions) 34 x 2.11 Material ABS、PE Mass (g) About 290 Ring Inner Diameter (Φmm) About 83 Specification JOINTEX original, sMART VALUE
- MonotaRO Corn bar slide typeThe sliding cone bar allows you to freely adjust the length in the range of 1.2 to 2M. It can be used for prohibition of entry and for boundaries. The length can be freely adjusted according to the installation location. For land readjustment during various constructions, events, security related... Read MoreLength (m) 1.2~2 Pipe Diameter (Φmm) About 34 / about 40 Ring Inner Diameter (Φmm) About 73.5 Color Yellow x black
- Anzen Kougyou Slide Cone & BarA cone bar whose length can be adjusted freely from 1.2 to 2 m. With a normal cone bar, the spacing between cones could not be adjusted, making it difficult to install in corners or narrow spaces. The slide type is very convenient because you can change the length according to the location. * We ... Read MoreMass (g) About 440 Length (mm) 1200~2000 Material ABS resin Pipe Diameter (Φmm) 34
- KITAMURA INDUSTRY Corn barIdeal for use in the rain or sea.Pipe Diameter (Φmm) 34 Material ABS、PE Color Black/Yellow striped
- TOGUE ANZEN KOUGYOU Ring Bar Yellow / BlackThe ring part is hard to cut, so it can be used for a long time. For construction sites and parking lotsPipe Diameter (Φmm) 34 Color Fluorescent yellow reflection / black Material PVC
- Tool Depot Tape Type Security Fence Cone Bar TapeThe take-up tape type eliminates the complexity of the cone bar. Easy and convenient tape type security fence. Compact and easy to transport, install and remove. Since it is a tape type with adjustable length, it can be installed freely. High visibility that stands out with 50 mm wide tape.Hook diameter (mm) (Inner diameter) 8.5 Color (Tape) Yellow x Black Length (m) 0.3 to about 4 Tape Width (mm) 50 Mass (g) About 280 Material (Tape) Composite vinyl Material (Main Unit) plastic
- Japan Green Cross Corn bar* Corn is sold separately.Length (m) 1.5 Material ABS resin Specification Reflective type
- MonotaRO Ring for corn barReplacement ring for cone bar. Compatible with cone bar diameter 34 mm. As a replacement for corn burring * Do not use for any other purpose. * When replacing, wear gloves to avoid injury.Included Accessories 2 mounting screws Ring Inner Diameter (Φmm) About 76 Material LDPE+HDPE Suitable for Φ34mm diameter cone bar
- GREEN CROSS Ring for corn barUsed to replace the cone bar ring. Ring replacement parts for cone barMass (g) 25 Suitable for For Φ34 corn bar Material PE (polyethylene resin)
- Tool Depot Tape Auxiliary Intermediate HookIt can be used together with the cone bar tape (CBT-400) and can be used as a relay tool when using a color cone in the middle.Material plastic Inner Diameter (Φmm) 8.5 Suitable Tape Width (mm) 50
- GREEN CROSS Hard burringUsed to replace the cone bar ring. Made of hard plastic and durable. For ring replacement parts for cone bars.Suitable for For Φ34 corn bar Specification Ring body for corn bar
- Sendai Meiban Cone joint for color coneYou can easily maintain the section by covering it with a traffic cone. Tapes can be connected in 7 directions. The tape can be stored in the main body. (Manual winding) The marking tape can be replaced or attached even if it is commercially available.Dimension (mm) (Width) 98 × 238 Mass (g) 100 RoHS directive (corresponding to 10 substances) Correspondence Material PEfrom S$9.69Min. 2 days
- Japan Green Cross Height limit barLight and durable. Does not damage the vehicle.Material (Bar) ABS resin, (Wire) Stainless steel Japanese Green Cross No. 113010 Trusco Part No. 371-9537 Dimension (mm) 54Φ×2m Mass (g) 800
- UNIT (UNIT SAFETY SIGNS) Height restriction bar Yellow / BlackIdeal for preventing vehicle contact accidents with buildings with height restrictions. For installation in height-restricted areas such as indoor parking lots and construction sites. * The listed dimensions are the dimensions of the bar body.Length (m) 1.9 Trusco Part No. 167-0521 Width (mm) 54Φ Material Bar body: ABS plastic Color Yellow black (yellow reflection)
- TOGUE ANZEN KOUGYOU Φ34 ring (Φ80 synthetic rubber)Dimensions, Diameter x Height H (Φmm x mm)Φ 80×165 Suitable for For Φ34 Material Synthetic rubber / resinfrom S$4.29Min. 2 days
- MITSUGIRON Guard barThe hanging ring and bar are made of resin, so they will not rust. Ideal for use in the rain or by the sea. For construction sites and parking lots.
- MITSUGIRON Slide BarSince the length expands and contracts to "1.3 to 2 m", the length can be adjusted depending on the place of use. You can choose the color according to your application. With reflective tape, it is safe even at night. For construction sites and parking lots.Length (m) 1.3~2.0 Pipe Diameter (Φmm) 35 Mass (g) 480
- Japan Green Cross CBT-400 Corn bar tape bodyTape-type cone bar-style barricade. Just stretch the tape and hang it on the traffic cone. The tape can be adjusted to any length.Japanese Green Cross No. 284051 Mass (g) 290 Trusco Part No. 441-3172 Material Body / Ring: Resin, Tape: Tarpaulinfrom S$109.90Min. 2 days
- KAN ETSU Corn barSuspension ring inner diameter: Φ83 Material: ABS resin / polyethyleneMass (kg) 0.38 Diameter (Φmm) x Length (m) 34×2 TKG Part No. (2017) 6-2320-1501 TKG Part No. 8-2490-1701 Shackle Inner Diameter (mm) 83 Material ABS resinfrom S$26.99Min. 2 days
- TRUSCO Telescopic guard barIt expands and contracts from 1.2m to 2m in length. It can be easily installed by simply passing the ring part through the cone. For construction sites and parking lotsLength (m) 1.2~2.0 Width (mm) 34 Mass (g) 449from S$48.99Min. 2 days
- TOGUE ANZEN KOUGYOU Ring bar telescopic yellow / blackThe length can be adjusted between 1300 and 2000 mm, making it convenient for installation. For partitioning parking lots and pedestrian walkways * Shipping fee is not includedMass (g) 670 Color Black / yellow reflection Trusco Part No. 854-7555 Material PVC
- JOB Master Tape-type security fence Corn bar tapeEasy installation by simply hooking it on the cone and extending it. The take-up tape type eliminates the complexity of the cone bar. Compact so easy to transport, install and remove Since it is a tape type with adjustable length, it can be installed freely. 50mm wide tape stands out with a yello... Read MoreLength (m) 0.3~4 Tape Width (mm) 50from S$67.99Min. 2 days
- Japan Green Cross Slide bar (cone bar telescopic type)Adjustable length from 1.3 to 2 mLength (m) 1.3~2 Dimension (Φmm) 35~40.5 Mass (g) 400 Material ABSfrom S$47.99Min. 4 days
- Sendai Meiban Cone joint For weight coneYou can easily maintain the section by covering it with a weight cone. Tapes can be connected in 7 directions. The tape can be stored in the main body. (Manual winding) The marking tape can be replaced or attached even if it is commercially available.Dimension (mm) (Width) 58 × 230 Mass (g) 38 RoHS directive (corresponding to 10 substances) Correspondence Material PEfrom S$9.99Min. 2 days
- Japan Green Cross CBT-K Intermediate hook made of resinMass (g) 15 Japanese Green Cross No. 284052 Trusco Part No. 441-3181 Specification Intermediate hook Material Resinfrom S$12.99Min. 2 days
- TOGUE ANZEN KOUGYOU Φ34 ring (Φ100 resin)Dimensions, Diameter x Height H (Φmm x mm)Φ 100×205 Material EVA (soft type)from S$7.99Min. 5 days
- TRUSCO Guard bar storage installation bag Lonely TigerThe patent-pending guard bar bone mechanism enables stable transportation. Three shoulder belts are hung to make it easier to handle the guard bar. For installation work and storage of guard bars. * Guard bar is not included.Applicable dimensions (m) (Guard bar) 2 Mass (kg) 1 Dimensions, W (mm) x L (m) 300×2.13 Trusco Part No. 819-1788 Color Black Material Polyesterfrom S$109.90Min. 2 days
- TRUSCO Guard bar storage installation bag Lonely TigerThe patent-pending guard bar bone mechanism enables stable transportation. Three shoulder belts are hung to make it easier to handle the guard bar. A storage / installation bag that can be installed by one person by carrying the guard bar. For installation work and storage of guard bars. * Guard ... Read MoreApplicable dimensions (m) (Guard bar) 1.5 Dimensions, W (mm) x L (m) 300×1.63 Mass (g) 730 Trusco Part No. 819-1787 Color Black Material Polyesterfrom S$96.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Height limit barIdeal for preventing vehicle contact accidents with buildings with height restrictions. For installation in height-restricted areas such as indoor parking lots and construction sites. * The listed dimensions are the dimensions of the bar body.Color Red and white Specification Akabe reflection Material Bar body: ABS plastic Dimensions, Length L x Width W (mm) 1900×54Φ Trusco Part No. 167-0525from S$86.99Min. 6 days
- ESCO 2.0m Guard bar (yellow / black-6)Applicable Length (m) 2 Overall Length (mm) 2200 Mass (g) 340 Pipe Diameter (Φmm) 35 Material ABS, polyethylene Esco Part No. EA983FV-2 Color Yellow/black Ring Inner Diameter (Φmm) [Both ends ring] 85 Interval (mm) [Zebra] 150from S$139.90Min. 6 days
- TRUSCO Guard bar storage installation bag Lonely TigerThe reflective tape (yellow) uses a wide tape. Since the suspension ring and pipe are made of resin, they will not rust. For construction sites and parking lots.Material (Pipe) ABS resin Material Suspension Ring / Polyethylene (PE) Color Yellow/Blackfrom S$19.99Min. 3 days
- ESCO 1.3-2.0m telescopic guard bar (yellow / black-3)A yellow reflective tape is wrapped around it. Uses ABS resin that is hard to bend in summer and hard to break in winter.Length (mm) 1300-2000 (extension type) bar external diameter (mm) 41 Mass (g) 480 Material ABS resin, polyethylene Esco Part No. EA983FV-21 Color Yellow/black Ring Outer Diameter (Φmm) [Both ends ring] 108 Ring Inner Diameter (Φmm) [Both ends ring] 85 Interval (mm) [Zebra] 200from S$169.90Min. 6 days
- JOB Master Tape type security fence Cone bar tape keeperSpecification Tape auxiliary intermediate hookfrom S$7.79Min. 4 days
- CHUHATSU HANBAI Automatic winding Bali aryl long tall cone typeThe height of the cone is 92 cm and the visibility is high. Tall cone has excellent stability by integrating a weight of 6 kg. The red corn with good coloring is made of vinyl chloride, which is hard to break and has excellent weather resistance. A set of 1 Variaryl Long (without magnet), 2 tall ... Read MoreSheet Thickness (mm) 0.2 Mass (kg) 12.3 Tape Length (m) 6 Sheet Width (mm) 60 Stroke (m) Sheet: 6from S$389.90Min. 3 days
- ESCO 1.5m guard bar (red / white-6 bars)Applicable Length (m) 1.5 Mass (g) 290 Material ABS, polyethylene Color Red and white Interval (mm) [Zebra] 150 Ring Inner Diameter (Φmm) [Both ends ring] 85 Overall Length (mm) 1700 Pipe Diameter (Φmm) 35 Esco Part No. EA983FV-11from S$149.90Min. 6 days
- ESCO 1.5m Guard bar (yellow / black-6)Applicable Length (m) 1.5 Overall Length (mm) 1700 Mass (g) 290 Pipe Diameter (Φmm) 35 Material ABS, polyethylene Esco Part No. EA983FV-1 Color Yellow/black Ring Inner Diameter (Φmm) [Both ends ring] 85 Interval (mm) [Zebra] 150from S$119.90Min. 6 days
- CHUHATSU HANBAI Tall corn for variarylMass (kg) 12 Width (mm) 370 Trusco Part No. 855-3126 Height (mm) 920 Color Red Material Vinyl chloridefrom S$329.90Min. 3 days
- MITSUGIRON Mini Slide Bar StripeSince the length expands and contracts from 1.1 to 1.8 m, the length can be adjusted depending on the place of use. It can be stored about 20 cm shorter than the conventional slide bar (compared to the slide bar of the manufacturer's product). There is no wasted space when loading the vehicle... Read MoreLength (m) 1.1~1.8 Trusco Part No. 221-9429 Width (mm) 35 Mass (g) 360 Type Telescopic type Color Yellow/Blackfrom S$48.99Min. 6 days
- TRUSCO Bamboo Guard BarBecause it is a guard bar made of natural bamboo, it is environmentally friendly and suitable for places where you are concerned about the scenery. Unlike polyethylene, it is a material that is easy to dispose of. It can be easily installed by simply passing the ring part made of palm rope throug... Read MoreDiameter (Φmm) 23~26 Material / Finish Bamboo, palm ropefrom S$8.79Min. 3 days