Cone Signs
The cone cover is a part that comes with the color cone. Attention is given to dangerous environments such as working roads and construction sites. The vinyl chloride material can be easily mounted on a cone-shaped color cone and is resistant to rain. Character display such as no entry or under construction will increase the concreteness and visibility of danger. Those that emit LED light and those that reflect light are ideal at night. There is also a steel base that can be replaced, and a cone cover in the shape of an arrow.
Other Related Pages
- UNIT (UNIT SAFETY SIGNS) Cone pocketThe structure makes it difficult for rain to enter, so the inserted paper will not get wet easily. You can freely replace A4 size paper.
- TRUSCO Color cone coverUses environmentally friendly non-phthalic acid soft vinyl. It's easy to put on and take off because it's just put on the cone. For color cone H700mm for factories, offices, distribution warehouses, commercial facilities, construction sites, etc. * Corn is sold separately.Width (mm) 290 Height (mm) 430 Dimension (mm) 430×290 Mass (g) 57 Display Both sides Material Nonphthalic acid soft vinylfrom S$12.99Min. 2 days
- ESCO 520mm cone display cover (work in progress)Sign Meaning Working Esco Part No. EA983FT-122from S$35.99Min. 2 days
- ESCO 500x300mm cone arrow boardMass (kg) 1 Dimension (mm) 500×300 Material Aluminum Esco Part No. EA983FT-70 Diameter (Φmm) [Back metal fittings] 165from S$139.90Min. 2 days
- YUTAKA MAKE Color cone transparent display cover (reflection type)Transparent display (character) cover for 70 cm color cones. A plain corn becomes a display corn while keeping the color of the corn. Reflective letters make it clear even at night.Dimension (mm) 560×205×3 RoHS directive (corresponding to 10 substances) Correspondence Material PVC
- TRUSCO Color Cone Transparent Display CoverYou can change a plain cone into a cone with various print patterns just by putting it on the cone. For 70 cm cones. As it is a transparent sheet, the color of the cone can be used as it is. Display cover for color cones.Dimensions, Height x Width (mm) 501×360 Material Polyvinyl chloride (PVC) 100 Mass (g) 50
- ESCO 520mm cone display cover (no entry)Sign Meaning Keep Out Esco Part No. EA983FT-123from S$35.99Min. 2 days
- ESCO 520mm cone display cover (no parking)Esco Part No. EA983FT-124 Sign Meaning No parking
- ESCO 500x232mm cone transparent display cover (no entry)Esco Part No. EA983FT-101 Sign Meaning Keep Outfrom S$11.99Min. 2 days
- Japan Green Cross Cone cover signSimply cover it from above, and the plain corn will become the display corn while keeping the color of the corn.Mass (g) 54 Dimension (mm) 560 x 205 x 3 (for H700 cone) Material PVC Specification Same content on both sidesfrom S$15.99Min. 2 days
- ESCO 520mm cone display cover (no parking)Esco Part No. EA983FT-121 Sign Meaning no parkingfrom S$35.99Min. 2 days
- ESCO 300x94x426mm corn sign (handicapped mark)Sign Meaning Handicapped mark Esco Part No. EA983FT-92from S$58.99Min. 2 days
- TSUKUSHI KOBO Color cone coverMass (g) 110 Height (mm) 700 Material Translucent soft PVCfrom S$9.89Min. 5 days
- Japan Green Cross Cone cover signSimply cover it from above, and the plain cone will become the display cone while keeping the color of the cone. Reflective letters make it look great at night.Mass (g) 54 Dimension (mm) 560 x 205 x 3 (for H700 cone) Material PVC Specification Same content on both sidesfrom S$19.99Min. 2 days
- ESCO 300x94x426mm cone sign (no parking / letters)Esco Part No. EA983FT-12 Sign Meaning No parking / letterfrom S$32.99Min. 6 days
- TERAMOTO Induction panel (for cone)A resin sign specializing in arrows. Useful for various guidance. The panel can be rotated 180 degrees for mounting. One unit can guide in either the left or right direction. (Corn is sold separately.) As a guide panel * Please purchase the traffic cone separately.from S$119.90Min. 4 days
- ESCO 500x232mm cone transparent display cover (no entry)Sign Meaning No entry Esco Part No. EA983FT-103from S$11.99Min. 2 days
- TRUSCO Reflective material retrofit cover for safety coneIt is a cover that can be easily changed to a safety cone with a reflective material by simply covering it with a safety cone without a reflective material. For 70 cm cones. Because it is transparent, you can use the color of the cone as it is. It also has the effect of preventing dirt. When you ... Read MoreMass (g) 101 2018 Trusco page 6 1296from S$13.99Min. 3 days
- Japan Green Cross Corn arrowIt is a dedicated arrow sign that can be easily guided and displayed by covering it with a color cone. * Only the main body. Stickers are not included. Fix it with the attached screw.Mass (g) 112 Height (mm) 122 Thickness (mm) 124 Width (mm) 346 Japanese Green Cross No. 367199 Material Polyethylene Specification With 2 screwsfrom S$23.99Min. 2 days
- Sendai Meiban Prism cone cover reflective double-sidedEasy to install and remove. Reflective material is 3M.RoHS directive (corresponding to 10 substances) Correspondence Material Tarpaulinfrom S$67.99Min. 7 days
- Japan Green Cross Cone (chain) arrow sticker* Stickers only. The main body is not included.Dimension (mm) 110×420 Mass (g) 18 Material PETfrom S$16.99Min. 3 days
- Mitsuboshi Boeki LED cone coverExcellent visibility due to the special light emission pattern! Light and convenient to carry.Overall Length (cm) 30 Flickering About 100 hours using alkaline batteries RoHS directive (corresponding to 10 substances) Correspondence Specification Micro prism type reflector Waterproof Rainproof typefrom S$119.90Min. 2 days
- TSUKUSHI KOBO Marking base for color conePlease attach a sign such as 300 x 600 before use.Mass (kg) 1.6 Dimension (mm) 300 × 500 Inner diameter Φ120 Specification For both H700 and H900 Material Steel
- ESCO Transparent reflective display cover for 500mm cone (no entry)Sign Meaning Keep Out Esco Part No. EA983FT-106from S$15.99Min. 6 days
- ESCO Cone head sign [Bicycle parking lot]Sign Meaning Bicycle parking lot Esco Part No. EA983FT-35from S$86.99Min. 6 days
- ESCO Transparent reflective display cover for 500mm cone (no parking)Esco Part No. EA983FT-107 Sign Meaning no parkingfrom S$15.99Min. 6 days
- ESCO Cone head sign [Forklift]Esco Part No. EA983FT-36 Sign Meaning forkliftfrom S$86.99Min. 6 days
- ESCO Cone head sign [Driving]Esco Part No. EA983FT-32 Sign Meaning slow downfrom S$86.99Min. 6 days
- YUTAKA MAKE Color cone transparent display cover Vehicle entranceMass (g) 50 Trusco Part No. 854-7519 RoHS directive (corresponding to 10 substances) Correspondence Sign Meaning Vehicle entrancefrom S$109.90Min. 6 days
- YUTAKA MAKE Color cone transparent display cover No entryMass (g) 50 Trusco Part No. 854-7518 RoHS directive (corresponding to 10 substances) Correspondence Sign Meaning No entryfrom S$109.90Min. 6 days
- ESCO Cone head sign [No entry]Esco Part No. EA983FT-31 Sign Meaning No entryfrom S$86.99Min. 6 days
- ESCO Cone head sign [No bicycle parking]Esco Part No. EA983FT-34 Sign Meaning No parkingfrom S$86.99Min. 6 days
- ESCO 245x340mm / A4 horizontal Sign board for coneDimension (mm) 245×340×2.16 Included Accessories Cone fixing screw x 1 Material Polypropylenefrom S$38.99Min. 5 days
- ESCO 360x475mm Magnet sign board (horizontal)Dimension (mm) 475 x 360 (A3 horizontal size) Material Contents: Cardboard, Exterior: PVCfrom S$69.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) LED cone cover (for H700mm)A reflective vinyl type LED cover that is easy to put on and take off just by putting it on the cone. For construction sites, factories, offices, distribution warehouses, commercial facilities, etc. * AA batteries are sold separately. * Cone weights are sold separately. * Please note that we cann... Read MorePower Supply AA batteries x 2 (sold separately) LED Color Red Material Micro prism reflector Height (mm) 300 Width (mm) 300from S$109.90Min. 5 days
- ESCO [Entrance] Cone signMass (g) 122 Dimension (mm) 347×125×122(H) Specification With fixing screw Display Items entrance Mounting Hole Diameter Φ95mmfrom S$29.99Min. 6 days
- YUTAKA MAKE Color cone transparent display cover No entryMass (g) 50 Trusco Part No. 854-7516 RoHS directive (corresponding to 10 substances) Correspondence Sign Meaning Keep Outfrom S$109.90Min. 3 days
- TRUSCO Solar Construction Lights for Safety ConesSince it is solar rechargeable, there is no need for batteries or power supply. There is no need to turn it on and off because it has an automatic sensor day and night. You can use it just by placing it on the safety cone. For safety measures at night.Trusco Part No. 207-2559 Mass (g) 211 Height (mm) 270 Number of Balls 6 LED 6 red Width (mm) 85 Material / Finish Polycarbonate Color Red Display Pattern Rotary Power Supply Solar rechargeable Dimension (mm) [Solar section] 40 x 70from S$29.99Min. 2 days
- ESCO Cone cover (with LED)Mass (g) 172 Overall Length (mm) 340 Power Supply AA batteries x 2 (sold separately) Light Source LED sphere Material PVCfrom S$49.99Min. 5 days
- ESCO [Exit] Cone signMass (g) 122 Dimension (mm) 347×125×122(H) Mounting Hole Diameter (Φmm) 95 Material Body: Polyethylene, Display: PET sealfrom S$29.99Min. 5 days