Cone Weights
A cone bed is a weight that is used by covering the base of the color cone. It can be easily installed by passing through the color cone and protects the color cone from strong winds and impacts. Synthetic rubber and recycled rubber are the main materials used. There are also products on the market that use environmentally friendly resin. Weights range from 1kg to 3kg, and if you need a heavier cone bed, you can stack two of them together. As an alternative, we also recommend adding water to the cone after attaching it to the cone, or one that emits reflected light when the car lights hit it.
Other Related Pages
- MonotaRO Cone Bed Inner Diameter 310Φ 2kgIt is a weight to prevent the color cone from tipping over and moving. As a weight for a color cone with a circumference of 310Φ or less. Suitable for outdoors. * Because it is made of rubber, it has a rubber-specific odor. Not suitable for indoor use. Thank you in advance for your understanding.... Read MoreMass (kg) About 2 Inner Diameter (Φmm) About 310 Dimensions (Width W x Height H) (mm) 370 (square) x 18.7
- No Brand Cone BedUses environmentally friendly recycled rubber. For installing color conesMass (kg) 2 Material Rubber
- MITSUGIRON Cone Bed 2KgEasy installation just by passing it through the cone. Heavy stone for red cone.Trusco Part No. 273-5482 Mass (kg) 2 Dimensions (Width W x Height H) (mm) 370×20 Inner Diameter (Φmm) 305
- TRUSCO A little heavier cone betWeight type (4 kg) weight for color cones. Heavy stone for red cone.Width (mm) 370 Mass (kg) 4 Height (mm) 40 2018 Trusco page 6 1292 Trusco Part No. 828-6864 Color Black Material Synthetic rubber
- MonotaRO Cone bed inner diameter 220Φ 1kgIt is a weight to prevent the color cone from tipping over and moving. As a weight for a color cone with a circumference of 220Φ or less. Suitable for outdoors. * Because it is made of rubber, it has a rubber-specific odor. Not suitable for indoor use. Thank you in advance for your understanding.... Read MoreInner Diameter (Φmm) About 220 Dimensions (Width W x Height H) (mm) 282 (square) x 16 Mass (kg) About 1
- No Brand Cone bed for mini cornIt is a cone bed (weight) for mini cones. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Mass (kg) 1.0 Suitable for 300mm, 450mm color cone Inner Diameter (Φmm) About 207 Dimension (mm) About 265 Material Rubber
- TRUSCO Corn bedIt can be easily installed by simply passing it through a cone. Heavy stone for traffic cones.Width (mm) 370 Material Rubber Mass (kg) 2 Height (mm) 20 Trusco Part No. 363-8758
- Mizukei CornweightIt weighs about 1 kg, and by attaching it to the cone, you can rest assured even on windy days.Thickness (mm) 20 inner diameter (cm) 24 Mass (kg) About 1 Material Rubber
- Japan Green Cross Fall prevention weight (for color cone stand)Japanese Green Cross No. 116100 Mass (kg) 2.0 Inner Diameter (Φmm) 300 Dimension (mm) 365 squares × 24 Trusco Part No. 815-1688 Material Rubber
- UNIT (UNIT SAFETY SIGNS) Corn weight (black) RubberMass (kg) 2 Inner Diameter (Φmm) 310/315 Outer Dimensions (mm) 370 × 370 × 20 thickness Trusco Part No. 740-1230 Color Black Suitable for For color cone 700mmH Material Recycled rubberfrom S$11.99Min. 2 days
- TOGUE ANZEN KOUGYOU Square cone baseManufacturer Product Code 423111 Mass (kg) About 2
- MITSUGIRON Mini weight 1kgIt is durable and does not easily deform. Construction sites and parking lots.Trusco Part No. 292-0824 Dimensions (Width W x Height H) (mm) 280×20 Mass (kg) 1from S$9.89Min. 2 days
- MITSUGIRON CornweightUse by putting water in a cone. Heavy stone for cones.Inner Diameter (Φmm) 253 Dimensions (Width W x Height H) (mm) 370×65 Material Polyethylene (PE) Mass (kg) 0.54 (full: about 2.5) Trusco Part No. 273-5491from S$15.99Min. 2 days
- KITAMURA INDUSTRY Cone bed for 900mm coneMaterial Rubber Suitable for 900mm color conefrom S$16.99Min. 2 days
- JEFCOM (DENSAN) Telescopic pylon weightA weight for fixing the telescopic pylon! Easy installation by simply covering the pylon from above.from S$16.99Min. 2 days
- TOGUE ANZEN KOUGYOU Glowing corn ringJust by using it as a normal cone fall prevention cone, it is effective against road construction and illegal parking. Just by using it normally, it effectively reflects the car light at the lowest position where it reaches the strongest. Prevents the color cone from tipping over.Outer Diameter (Φmm) 365 Trusco Part No. 372-7246 Height (mm) 40 Material Recycled rubber Mass (kg) 2 Inner Diameter (Φmm) 300
- Japan Green Cross Cone weight for telescopic triangular cone* Corn sold separatelyMass (kg) About 1 Material Rubberfrom S$16.99Min. 2 days
- TOGUE ANZEN KOUGYOU Square cone base (3kg)Dimension (mm) 360×H30 Manufacturer Product Code 423112 Mass (kg) About 3
- ESCO Φ220mm / 1.0kg Mini cone weightMass (kg) 1 Inner Diameter (Φmm) 220 Dimension (mm) 280×280×20(H) applicable cone EA983FT-56、EA983FT-57 Esco Part No. EA983FT-60A Material Rubberfrom S$15.99Min. 2 days
- TOGUE ANZEN KOUGYOU PVC color cone baseIt does not smell peculiar to rubber.Dimension (mm) 370×H30 Manufacturer Product Code 425116 Mass (kg) About 2from S$14.99Min. 2 days
- ESCO Inner Diameter 305mm / 2.0kg Cone Weight (10 pieces)Mass (kg) 2 Inner Diameter (Φmm) 305 Dimension (mm) 370×370×20 Esco Part No. EA983FT-6B Material Rubberfrom S$189.90Min. 6 days
- Tomoya Bali weight"Banner mounting equipment" for equipment This is a convenient sales promotion fixture and tool product.from S$28.99Min. 7 days
- ESCO Inner Diameter 305mm / 2.0kg Cone WeightMass (kg) 2 Inner Diameter (Φmm) 305 Dimension (mm) 370×370×20(H) Esco Part No. EA983FT-6 Material Rubberfrom S$21.99Min. 2 days
- ESCO Inner diameter 290mm / 1. 5kg cone weight (red)Mass (kg) 1.5 Inner Diameter (Φmm) 290 Dimension (mm) 360×360×30 Material Polyethylene + polypropylene Color Redfrom S$21.99Min. 4 days
- TOGUE ANZEN KOUGYOU Glowing cone ringIt is a cone base with a recursive sheet that prevents the color cone from tipping over and enhances visibility at night.Inner Diameter (Φmm) 300 Outer Dia. x Inner Dia. x Height H (mm) 365×300×35 Manufacturer Product Code 422111 Mass (kg) About 2 Specification Use of reflective sheet (yellow)from S$15.99Min. 5 days
- EBM Corn bedInner Diameter (mm) 290 Outer Dimensions (mm) 360×360×H34 maker part number 3827050from S$19.99Min. 4 days
- ESCO 250mm inner diameter cone weight (water-filled type)Mass (kg) 0.54, full: 2.5 Inner Diameter (Φmm) 250 Dimension (mm) 370×370×65(H) Esco Part No. EA983FT-5 Material Polyethylene Opening Diameter (Φmm) [Spout] 45from S$22.99Min. 6 days
- ESCO Inner diameter 290mm / 1. 5kg cone weight (yellow)Mass (kg) 1.5 Inner Diameter (Φmm) 290 Dimension (mm) 360×360×30 Material Polyethylene + polypropylene Color yellowfrom S$21.99Min. 4 days
- ESCO 6.0kg cone weight (for EA983FT-820)Please use it by covering the base of EA983FT-800. It can be made into an outdoor specification that will not be blown even in strong winds. Even one can be relied on and weighs 6 kg. Comes with a grip hole that is convenient for lifting from the floor and carrying. Compatible with cones with a d... Read Morefrom S$42.99Min. 6 days
- J Win Cone weight for bellows coneBellows cone / JAC-PW70 dedicated cone weight.Dimensions (cm) 32×32×2 Mass (kg) 1from S$48.99Min. 6 days
- ESCO Inner diameter 290mm / 1. 5kg cone weight (green)Mass (kg) 1.5 Inner Diameter (Φmm) 290 Dimension (mm) 360×360×30 Color Green Material Polyethylene + polypropylenefrom S$21.99Min. 4 days
- Mizukei Cone weight for telescopic triangular coneMass (kg) About 1 Color Black Material Rubber Suitable for Telescopic triangular cone 245 x 245mmDiscontinued
- MonotaRO Cone bedIt is a weight to prevent the color cone from tipping over and moving. As a weight for traffic cones. Suitable for outdoors. * Because it is made of rubber, it has a rubber-specific odor. Not suitable for indoor use. Thank you in advance for your understanding. * There is a scent in the bag. Be s... Read MoreMass (kg) About 2 Inner Diameter (Φmm) About 310 Dimensions (Width W x Height H) (mm) 370 (square) x 20Discontinued