Barricade Chains
Other Related Pages
- MonotaRO Chain PlasticA plastic chain that can be used as a warning sign, no entry, or a border sign. It can be easily cut and processed with a tool. You can choose the length according to the application. No entry, as a partition for boundaries. * Do not use for any other purpose. * Do not pull this product or hang t... Read MoreChain Wire Diameter (Φmm) 6 Material Polyethylene
- TRUSCO Cut plastic chainA short type plastic chain. It can be extended by using an optional chain joint. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Material Polyethylene (PE)
- MonotaRO Chain with plastic ringAs a sign of no entry. There are stainless steel rings on both ends. Prohibition of entry between traffic cones, as a partition for boundaries. * Do not use for any other purpose. * Do not pull this product or hang things.Length (m) 2 Chain Wire Diameter (Φmm) 6 Material Polyethylene
- MITSUGIRON Plastic chain standIf you use it by hooking a chain, you can use it to guide people or specify a section that is off limits. Water can be added to the base to prevent it from tipping over. (When full: 3.3 kg) It can be used for various purposes such as measures against annoying parking, prohibition of entry, and se... Read MoreBase Diameter (Φmm) 255 Height (mm) 837 Suitable for Plastic chain 6mm, 8mm Material Polyethylene
- MonotaRO Poles for Chain Barrier, Black and Yellow Pattern, Set of 6It is a bargain chain pole of 6 pieces. As it is a tiger pattern, it is easy to stand out. It is a stand type that can be organized by hanging a 6 mm chain or rope. The base and pole are inserted and turned to lock. Add sand or water to the base for added stability. The injection cap on the base ... Read MoreWidth (mm) 300 bar external diameter (mm) 50 Height (mm) 860 Material Polyethylene (PE)
- TRUSCO Plastic ChainA short type plastic chain. It can be extended by using an optional chain joint. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Color yellow Diameter (mm) 6 Material Polyethylene (PE)
- MonotaRO Set of 6 chain polesIt is a bargain chain pole of 6 pieces (pole and base). It is a stand type that can be hung with a chain or rope to organize the area. By making the base part large (capacity 7 liters), stability is enhanced and it is hard to fall down even with wind and impact. Add sand or water to the base for ... Read MoreMass (kg) 1.4 (per set) Base Dimensions, Width W x Depth D x Height H (mm) About 400 × 400 × 90 Height (mm) Approx. 820 (at the time of assembly) Material Polypropylene
- MonotaRO Joint for plastic chainA joint for connecting plastic chains. As a partition creation part for parking lots and restricted areas. * Do not use for any other purpose. * This product has low strength, so never use it for hanging or pulling things. * When using, wear work gloves to prevent injury.Color yellow Material PE (polyethylene)
- MITSUGIRON Arch standLightweight and durable. Comes with both side hooks for connecting plastic chains. The cute form matches the environment. You can put water, sand, etc. in the weight part. For places where you are in trouble with annoying parking.Mass (kg) 1.35 Base Dimensions (mm) 255 Dimensions, Width W x Depth D x Height H (mm) 900×255×725 Material Polyethylene (PE)
- Nissa Chain Reel-wound Plastic ChainA chain characterized by lightness and vivid colors. Ideal for guiding exhibition halls and construction sites.RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene
- Car-boy Color Plastic Pole ChainComes with joint parts to connect the chains. No trespassing display. Guidance of pedestrians and vehicles.Length (m) 2 Mass (g) 230 Diameter (Φmm) 8 Material Polyethylene (PE)
- MonotaRO Screw jointA joint for connecting plastic chains. Since it can be fixed with a screw, it is difficult for the plastic chain to come off. As a partition creation part for parking lots and restricted areas. * Do not use for any other purpose. * This product has low strength, so never use it for hanging or pul... Read MoreMass (g) About 5.5 Internal dimensions (vertical x horizontal) (mm) About 48.5 × 12.8 Material Nylon Color yellow Outer Dimensions, Vertical x Horizontal (mm) Approx. 60 × 24.5 Diameter (Φmm) About 5.6from S$4.59Min. 2 days
- Anzen Kougyou AZ chain poleFor guiding people and specifying sections. Easy assembly just by inserting. You can put water, sand, etc. in the weight part. * Chain is not included.Dimension (mm) (Weight part) Φ250 × 100 Material PE
- TRUSCO Plastic Chain (50m)A lightweight plastic chain. It can be cut to the required length according to the place of use.Length (m) 50 Material Polyethylene (PE)
- TRUSCO Corn ringA plastic ring for cones. Used with an optional chain. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Mass (g) 10 Width (mm) 114 Height (mm) 86 Material Polyethylene (PE)
- TRUSCO Chain stand signboard (plain) yellowIt can be used as a signboard just by attaching it to the chain stand (T-CS). Since it is groundless, it can be installed anywhere and for any purpose by attaching stickers, plates, etc. according to the situation. Everywhere, such as land readjustment and events.Main Unit Dimensions (Width x Depth x Height) (mm) 180×83×457 Mass (g) 320 Trusco Part No. 414-6506 Material Polyethylene (PE) Specification With both side hooks Color yellow
- MonotaRO Hook Plastic For wire diameter 6mm / 8mm chainA joint for connecting plastic chains. Since one side can be opened and closed with a button, it is convenient for installation and removal. As a partition creation part for parking lots and restricted areas. * Do not use for any other purpose. * This product has low strength, so never use it for... Read MoreColor yellow Opening Size (mm) About 9.7 Material Nylon Mass (g) About 15.5 Outer Dimensions, Vertical x Horizontal (mm) About 99 × 37.5from S$7.19Min. 2 days
- TRUSCO Plastic Chain (30m)A lightweight plastic chain. It can be cut to the required length according to the place of use. * Cannot be used for hanging.Length (m) 30 Material Polyethylene (PE)
- MITSUGIRON Chain stand (with chain)It is a set of 3 chain stands + chain that is convenient just to put it in a place where you have trouble with annoying parking, such as near your garage. Since it does not rust, it can be used with confidence even on rainy days. A set of 5m plastic chains with a thickness of 6mm. You can use it ... Read MoreDimensions, Width W x Depth D x Height H (mm) 255×255×837 Material PE Color White
- ESCO Plastic chainIt is a material that is easy to use and features lightness and vividness. The main material is high-density polyethylene, which is often used in daily necessities because it is resistant to rust and chemicals. Chains made of polyacetal are stronger than those made of high-density polyethylene. P... Read MoreLength (m) 10 Material Polyethylene
- MonotaRO Safety pole Magnet typeIt is a convenient pole that can be easily installed on an iron plate laid on the ground with a strong magnet type. Prevents deviation due to vibration. With a hook on which a plastic chain can be hung. For prohibition of entry, land readjustment, etc. * Do not use for any other purpose. * It is ... Read MorePole Diameter (Φmm) About 55 Base Diameter (Φmm) About 80 Overall Length (mm) About 800 Type Magnet type Color Orange
- TRUSCO PlacarabinerA joint for connecting plastic chains. It is suitable for partitioning prohibited sections, land readjustment in parking lots, and guiding people.Color yellow Material Polyethylene (PE)
- MITSUGIRON Chain stand (with chain)It is a set of 3 chain stands + chain that is convenient just to put it in a place where you have trouble with annoying parking, such as near your garage. Since it does not rust, it can be used with confidence even on rainy days. A set of 5m plastic chains with a thickness of 6mm. You can use it ... Read MoreDimensions, Width W x Depth D x Height H (mm) 255×255×837 Color Brown Material PE
- MITSUGIRON Chain stand 2-stage hookThe chain can be hooked on the upper and lower two-stage hooks, which is useful for prevention of entry and land readjustment. Made of plastic, it is light and easy to carry, and will not rust even if it gets wet on a rainy day. For intrusion prevention and land readjustment.Base Diameter (Φmm) 255 Width (mm) 255 Trusco Part No. 375-9580 Mass (g) 500 Height (mm) 850 Material Polyethylene (PE) Specification Water injection type Color White
- Nissa Chain Baffle hose threaderRings are attached to both ends of a chain with a wire diameter of 4 mm. The tube covers the chain to prevent scratches. For locking the gate of the construction site and preventing theft when used in combination with a key.Wire Diameter Φ(mm) 4 RoHS directive (corresponding to 10 substances) Correspondence
- MITSUGIRON Poly stand for chain stand 255Φ × 110Water injection type weight stone that is perfect for the pole of the chain stand The base of the chain standMass (g) 250 Specification 3kg when full, 4.5kg when full Trusco Part No. 854-7567 Material Product body / cap: PE Dimension (mm) Φ255×H110from S$9.89Min. 2 days
- TRUSCO Plastic Chain JointA joint for connecting plastic chains. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Material Polyethylene (PE)
- Nissa Chain Corn chainIt can be folded into the size of a palm, so it is very convenient to carry. It's very easy because you just hang the stainless steel rings (inner diameter about 100 mm) attached to both ends on the color cone. For the boundary of material storage areas and prohibition of people and vehicles ... Read MoreChain Internal Dimensions (mm) 23×8 Inner Diameter (Φmm) About 100 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene
- ESCO 6.0mmx50m plastic chain (white)Mass (kg) 4 Overall Length (m) 50 Wire Diameter Φ(mm) 6 Chain Internal Dimensions (mm) 8.1×26.6 Esco Part No. EA980A-50 Material Polyethylene Color Whitefrom S$249.90Min. 2 days
- TRUSCO Plastic chain (with corn ring)As it is foldable, it is convenient to carry. It is suitable for partitioning prohibited sections, land readjustment in parking lots, and guiding people.Diameter (mm) 6 Material Polyethylene (PE) Color Yellow/Black
- UNIT (UNIT SAFETY SIGNS) 2WAY guardYou can use two types of chains and ropes according to the location. The pole is made of polycarbonate resin to reduce weight, and the pedestal is small and compact, but it has a safety design that does not easily fall over. The height of the hook can be easily adjusted according to the location.... Read MoreWidth (mm) 210 Mass (kg) 4.5 Height (mm) 885
- UNIT (UNIT SAFETY SIGNS) Screw jointPlease attach it to the end of the chain and use it when hooking it on a color cone ring.Dimension (mm) 25×57.5 Wire Diameter Φ(mm) 6 Suitable for For wire diameter Φ6mm Material Polyethylenefrom S$16.99Min. 2 days
- MITSUGIRON Plastic chainSince it is a plastic chain, it will not rust. It can be cut to the required length according to the place of use. P2033 (12) <ZPC-71> Can be used for chain poles (water injection type).Mass (kg) 4.2 Length (m) 50 Diameter (mm) 6 Material PEfrom S$169.90Min. 2 days
- MITSUGIRON Cut chainIt is not bulky when stored. It is convenient to carry. A chain with a resin ring for cones. As section arrangement and entry prohibition.Chain Wire Diameter (Φmm) 6 Material Polyethylene (PE) Color Yellow/Black
- Mizumoto Machine Mfg. Chain eye (with pack)When attached to a chain that is difficult to see in the evening or at night, it reflects off the headlights of the car and glows. Night mark (reflective type).Mass (g) 1.83 / pair
- MonotaRO Hook plastic S typeA joint for connecting plastic chains. Easy to use by simply hooking both sides of the hook on the chain. As a partition creation part for parking lots and restricted areas. * Do not use for any other purpose. * This product has low strength, so never use it for hanging or pulling things. * When ... Read MoreColor yellow Material PE (polyethylene)
Filter by categories